Buy more than* S$200* and get FREE SHIPPING

High Roll Tap

Chamfer
4P
Screw Type
M
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Angle Length Lk (mm) Screw Length (mm) Angle Width K (mm) Screw Diameter Material Pitch (mm) Specification Accuracy notation Shank Diameter (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Angle Length Lk (mm) Screw Length (mm) Angle Width K (mm) Screw Diameter Material Pitch (mm) Specification Accuracy notation Shank Diameter (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 RH7 62 7 24 4.5 M6 - 1 - STD 6 24 60 1pc 1 B-HRT RH7 P M6 x1 06620013 15.99 SGD
Shipped after 2018-04-26
3 RH5 44 - 11 - M2.5 - 0.45 - STD 3 11 13.4 1pc 1 B-HRT RH5 P M2.5 x0.45 06619952 18.99 SGD
Shipped after 2018-04-26
3 RH5 44 - 11 - M2.6 - 0.45 - STD 3 11 13.4 1pc 1 B-HRT RH5 P M2.6 x0.45 06619961 13.99 SGD
Shipped after 2018-04-26
4 RH5 48 - 18 - M3.5 - 0.6 - STD 4 18 20 1pc 1 B-HRT RH5 P M3.5 x0.6 06619986 12.99 SGD
Shipped after 2018-04-26
5.5 RH8 60 7 22 4 M5 - 0.8 - STD 5.5 22 24 1pc 1 B-HRT RH8 P M5 x0.8 06620004 15.99 SGD
Shipped after 2018-04-26
5 RH7 52 6 20 3.2 M4 - 0.7 - STD 5 20 22 1pc 1 B-HRT RH7 P M4 x0.7 06619995 13.99 SGD
Shipped after 2018-04-25
4 RH6 46 5 - 2.5 M3 HSS (high speed steel) HSS 0.5 For processing through hole - - 18 20 1PC 1 B-HRT RH6 P M3x0.5 06619977 10.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products