Buy more than* S$200* and get FREE SHIPPING

High Roll Tap

Chamfer
2.5P
Surface Processing
Nitrogen treatment
Material
HSS (high speed steel) HSS
...see all
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 RH6 46 M3 0.5 6 3.2 18 20 1PC 1 B-HRT RH6 B M3x0.5 06619907 10.87 SGD
In stock
3 RH5 44 M2.6 0.45 - - 11 13.4 1PC 1 B-HRT RH5 B M2.6x0.45 06619891 11.43 SGD
Shipped after 2017-01-25
3 RH4 30 M1 0.25 - - 6 6.5 1PC 1 B-HRT RH4 B M1x0.25 06619812 18.02 SGD
Shipped after 2017-01-25
3 RH4 36 M1.7 0.35 - - 8 9.6 1PC 1 B-HRT RH4 B M1.7x0.35 06619855 13.35 SGD
Shipped after 2017-01-25
3 RH5 44 M2.5 0.45 - - 11 13.4 1PC 1 B-HRT RH5 B M2.5x0.45 06619882 16.61 SGD
Shipped after 2017-01-25
3 RH4 36 M1.6 0.35 5 2.5 7 8.6 1PC 1 B-HRT RH4 B M1.6x0.35 06619846 15.16 SGD
Shipped after 2017-01-25
3 RH4 34 M1.4 0.3 - - 6.5 7.9 1PC 1 B-HRT RH4 B M1.4x0.3 06619837 13.92 SGD
Shipped after 2017-01-25
3 RH4 32 M1.2 0.25 - - 6 7.3 1PC 1 B-HRT RH4 B M1.2x0.25 06619821 16.61 SGD
Shipped after 2017-01-25
3 RH4 42 M2.3 0.4 - - 10 12.2 1PC 1 B-HRT RH4 B M2.3x0.4 06619873 11.82 SGD
Shipped after 2017-01-25
5.5 RH8 60 M5 0.8 7 4.5 22 24 1PC 1 B-HRT RH8 B M5x0.8 06619934 12.13 SGD
Shipped after 2017-01-25
6 RH7 62 M6 1 6 4.5 24 60 1PC 1 B-HRT RH7 B M6x1 06619943 13.21 SGD
Shipped after 2017-01-25
5 RH7 52 M4 0.7 7 4 20 22 1PC 1 B-HRT RH7 B M4x0.7 06619925 11.13 SGD
In stock
4 RH5 48 M3.5 0.6 - - 18 20 1PC 1 B-HRT RH5 B M3.5x0.6 06619916 10.87 SGD
Shipped after 2017-01-25
3 RH4 40 M2 0.4 5 2.5 9 11.2 1PC 1 B-HRT RH4 B M2x0.4 06619864 12.26 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products