Buy more than* S$200* and get FREE SHIPPING

New roll tap (for nonferrous alloys) (B-NRT)

...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Pitch (mm) TRUSCO Part Number Material Angle Length Lk (mm) Angle Width K (mm) Chamfer Lcf Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Pricision Nominal Designation Overall Length L (mm) 2014 TRUSCO Published Page Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Pitch (mm) TRUSCO Part Number Material Angle Length Lk (mm) Angle Width K (mm) Chamfer Lcf Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Pricision Nominal Designation Overall Length L (mm) 2014 TRUSCO Published Page Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.45 - HSS (high speed steel) HSS - - 2P (blind hole for) 14 3 Nitriding treatment RH5 - 44 - M2.6 1PC 1 B-NRT RH5 B M2.6x0.45 06620126 16.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 44 - M2.5 1PC 1 B-NRT RH5 B M2.5x0.45 08990396 18.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS - - 2P (blind hole for) 13 3 Nitriding treatment RH4 - 42 - M2.3 1PC 1 B-NRT RH4 B M2.3x0.4 06620092 17.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS - - 2P (blind hole for) 11 3 Nitriding treatment RH4 - 36 - M1.7 1PC 1 B-NRT RH4 B M1.7x0.35 06620056 20.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 36 - M1.6 1PC 1 B-NRT RH4 B M1.6x0.35 08990371 24.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 40 - M2 1PC 1 B-NRT M2x0.4 08144421 18.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH5 - 82 - M12 1PC 1 B-NRT M12x1.5 08144771 45.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH9 - 82 - M12 1PC 1 B-NRT M12x1.5 08144796 45.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 7 7 Nitriding treatment RH5 - 75 - M10 1PC 1 B-NRT M10x1.25 08144692 34.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 36 - M1.8 1PC 1 B-NRT M1.8x0.35 08144394 24.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH3 No.0-80UNF 36 - - 1PC 1 B-NRT No.0-80UNF 08145356 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH6 No.10-24UNC 60 - - 1PC 1 B-NRT No.10-24UNC 08145654 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH8 No.10-24UNC 60 - - 1PC 1 B-NRT No.10-24UNC 08145663 -
Discontinued
[x]
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 12 3 Nitriding treatment RH4 - 40 - M2 1PC 1 B-NRT RH4 B M2x0.4 06620065 16.99 SGD
Shipped after 2018-01-26
22 0.8 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH4 - 60 - M5 1PC 1 B-NRT M5x0.8 08144586 18.99 SGD
Shipped after 2018-01-26
- 0.5 - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH8 - 46 - M3 1PC 1 B-NRT M3x0.5 08144534 17.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 40 - M2 1PC 1 B-NRT M2x0.25 08144437 29.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 7 7 Nitriding treatment RH7 - 75 - M10 1PC 1 B-NRT M10x1 08144726 36.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 - 36 - M1.7 1PC 1 B-NRT M1.7x0.35 08144385 21.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 36 - M1.6 1PC 1 B-NRT M1.6x0.35 08144367 24.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 8 3 Nitriding treatment RH5 - 32 - M1.1 1PC 1 B-NRT M1.1x0.25 08144333 27.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 6 Nitriding treatment RH7 1/4-28UNF 62 - - 1PC 1 B-NRT 1/4-28UNF 08145767 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 No.3-48UNC 44 - - 1PC 1 B-NRT No.3-48UNC 08145453 -
Discontinued
[x]
- 0.25 - HSS (high speed steel) HSS - - 2P (blind hole for) 7 3 Nitriding treatment RH4 - 30 - M1 1PC 1 B-NRT RH4 B M1x0.25 06620022 24.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5 2P (blind hole for) - 6.2 Nitriding treatment RH6 - 65 - M7 1PC 1 B-NRT M7x1 08144622 28.99 SGD
Shipped after 2018-01-26
24 1 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 6 Nitriding treatment RH9 - 62 - M6 1PC 1 B-NRT M6x1 08144613 19.99 SGD
Shipped after 2018-01-26
20 0.7 - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH4 - 52 - M4 1PC 1 B-NRT M4x0.7 08144552 17.99 SGD
Shipped after 2018-01-26
20 0.7 - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH9 - 52 - M4 1PC 1 B-NRT M4x0.7 08144577 17.99 SGD
Shipped after 2018-01-26
- 0.5 - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH3 - 46 - M3 1PC 1 B-NRT M3x0.5 08144516 16.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 44 - M2.6 1PC 1 B-NRT M2.6x0.45 08144507 16.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 - 44 - M2.5 1PC 1 B-NRT M2.5x0.45 08144491 18.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 42 - M2.2 1PC 1 B-NRT M2.2x0.45 08144464 20.99 SGD
Shipped after 2018-01-26
- 2.5 - HSS (high speed steel) HSS - - 2P (blind hole for) - 14 Nitriding treatment RH11 - 100 - M18 1PC 1 B-NRT M18x2.5 08144893 109.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS - - 2P (blind hole for) - 14 Nitriding treatment RH10 - 100 - M18 1PC 1 B-NRT M18x1.5 08144902 109.99 SGD
Shipped after 2018-01-26
- 2 - HSS (high speed steel) HSS - - 2P (blind hole for) 12.5 12.5 Nitriding treatment RH10 - 95 - M16 1PC 1 B-NRT M16x2 08144875 75.99 SGD
Shipped after 2018-01-26
- 1.75 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 23 8.5 Nitriding treatment RH10 - 82 - M12 1PC 1 B-NRT M12x1.75 08144762 47.99 SGD
Shipped after 2018-01-26
- 1.75 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 23 8.5 Nitriding treatment RH6 - 82 - M12 1PC 1 B-NRT M12x1.75 08144744 45.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH11 - 82 - M12 1PC 1 B-NRT M12x1.25 08144823 45.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 7 7 Nitriding treatment RH8 - 75 - M10 1PC 1 B-NRT M10x1.25 08144701 34.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 7 7 Nitriding treatment RH5 - 75 - M10 1PC 1 B-NRT M10x1 08144717 36.99 SGD
Shipped after 2018-01-26
- 0.3 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 9 3 Nitriding treatment RH5 - 34 - M1.4 1PC 1 B-NRT M1.4x0.3 08144351 23.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH6 No.12-24UNC 60 - - 1PC 1 B-NRT No.12-24UNC 08145697 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 No.2-56UNC 42 - - 1PC 1 B-NRT No.2-56UNC 08145417 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 No.3-48UNC 44 - - 1PC 1 B-NRT No.3-48UNC 08145462 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 No.3-56UNF 44 - - 1PC 1 B-NRT No.3-56UNF 08145487 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH5 No.6-32UNC 48 - - 1PC 1 B-NRT No.6-32UNC 08145575 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH7 No.6-32UNC 48 - - 1PC 1 B-NRT No.6-32UNC 08145584 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH5 No.6-40UNF 48 - - 1PC 1 B-NRT No.6-40UNF 08145593 -
Discontinued
[x]
22 0.8 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) 11 5.5 Nitriding treatment RH6 - 60 - M5 1PC 1 B-NRT RH6 B M5x0.8 06620171 18.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 12 3 Nitriding treatment RH6 - 40 - M2 1PC 1 B-NRT RH6 B M2x0.4 06620083 18.99 SGD
Shipped after 2018-01-26
18 0.6 202-8468 HSS (high speed steel) HSS - - 2P (blind hole for) 9 4 Nitriding treatment RH5 - 48 1-0300 M3.5 1PC 1 B-NRT RH5 B M3.5x0.6 06620153 14.99 SGD
Shipped after 2018-01-23
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 14 3 Nitriding treatment RH4 - 44 - M2.6 1PC 1 B-NRT RH4 B M2.6x0.45 06620117 15.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 14 3 Nitriding treatment RH4 - 44 - M2.5 1PC 1 B-NRT RH4 B M2.5x0.45 06620101 17.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5 2P (blind hole for) - 6.2 Nitriding treatment RH4 - 70 - M8 1PC 1 B-NRT M8x1 08144656 31.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5 2P (blind hole for) - 6.2 Nitriding treatment RH7 - 70 - M8 1PC 1 B-NRT M8x1 08144665 31.99 SGD
Shipped after 2018-01-26
22 0.8 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH9 - 60 - M5 1PC 1 B-NRT M5x0.8 08144595 18.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 42 - M2.3 1PC 1 B-NRT M2.3x0.4 08144473 18.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH5 - 82 - M12 1PC 1 B-NRT M12x1.25 08144805 45.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH9 - 82 - M12 1PC 1 B-NRT M12x1 08144841 56.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 8 3 Nitriding treatment RH5 - 32 - M1.2 1PC 1 B-NRT M1.2x0.25 08144342 25.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 6 Nitriding treatment RH8 1/4-20UNC 62 - - 1PC 1 B-NRT 1/4-20UNC 08145742 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 No.1-72UNF 36 - - 1PC 1 B-NRT No.1-72UNF 08145401 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 No.3-56UNF 44 - - 1PC 1 B-NRT No.3-56UNF 08145471 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 No.4-48UNF 44 - - 1PC 1 B-NRT No.4-48UNF 08145514 -
Discontinued
[x]
24 1 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) 12 6 Nitriding treatment RH7 - 62 - M6 1PC 1 B-NRT RH7 B M6x1 06620187 15.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 19 7 Nitriding treatment RH7 - 75 - M10 1PC 1 B-NRT RH7 B M10x1.5 06620214 32.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS - - 2P (blind hole for) 19 7 Nitriding treatment RH7 - 75 - M10 1PC 1 B-NRT RH7 B M10x1.25 06620205 32.99 SGD
Shipped after 2018-01-26
- 0.3 - HSS (high speed steel) HSS - - 2P (blind hole for) 9 3 Nitriding treatment RH4 - 34 - M1.4 1PC 1 B-NRT RH4 B M1.4x0.3 06620047 21.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS - - 2P (blind hole for) 8 3 Nitriding treatment RH4 - 32 - M1.2 1PC 1 B-NRT RH4 B M1.2x0.25 06620031 24.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 8 5 2P (blind hole for) - 6.2 Nitriding treatment RH8 - 70 - M8 1PC 1 B-NRT M8x1.25 08144647 27.99 SGD
Shipped after 2018-01-26
24 1 - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 6 Nitriding treatment RH4 - 62 - M6 1PC 1 B-NRT M6x1 08144604 19.99 SGD
Shipped after 2018-01-26
- 0.6 - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH3 - 48 - M3.5 1PC 1 B-NRT M3.5x0.6 08144543 16.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 40 - M2 1PC 1 B-NRT M2x0.4 08144412 -
Discontinued
[x]
- 0.4 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 - 42 - M2.3 1PC 1 B-NRT M2.3x0.4 08144482 18.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH4 - 42 - M2.2 1PC 1 B-NRT M2.2x0.45 08144455 20.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS - 8 2P (blind hole for) 10.5 10.5 Nitriding treatment RH9 - 88 - M14 1PC 1 B-NRT M14x1.5 08144866 59.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 8 3 Nitriding treatment RH4 - 32 - M1.1 1PC 1 B-NRT M1.1x0.25 08144324 27.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH8 No.12-24UNC 60 - - 1PC 1 B-NRT No.12-24UNC 08145706 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH3 No.1-64UNC 36 - - 1PC 1 B-NRT No.1-64UNC 08145374 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH3 No.1-72UNF 36 - - 1PC 1 B-NRT No.1-72UNF 08145392 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH6 No.4-48UNF 44 - - 1PC 1 B-NRT No.4-48UNF 08145523 -
Discontinued
[x]
- 1.25 - HSS (high speed steel) HSS - - 2P (blind hole for) 18 6.2 Nitriding treatment RH7 - 70 - M8 1PC 1 B-NRT RH7 B M8x1.25 06620196 27.99 SGD
Shipped after 2018-01-26
- 0.45 - HSS (high speed steel) HSS - - 2P (blind hole for) 14 3 Nitriding treatment RH6 - 44 - M2.6 1PC 1 B-NRT RH6 B M2.6x0.45 06620135 16.99 SGD
Shipped after 2018-01-26
- 0.4 - HSS (high speed steel) HSS - - 2P (blind hole for) 12 3 Nitriding treatment RH5 - 40 - M2 1PC 1 B-NRT RH5 B M2x0.4 06620074 18.99 SGD
Shipped after 2018-01-26
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) 7 3 Nitriding treatment RH5 - 30 - M1 1PC 1 B-NRT M1x0.25 08144315 27.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH7 - 82 - M12 1PC 1 B-NRT M12x1.5 08144787 45.99 SGD
Shipped after 2018-01-26
- 1.25 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH7 - 82 - M12 1PC 1 B-NRT M12x1.25 08144814 47.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 36 - M1.8 1PC 1 B-NRT M1.8x0.35 08144403 24.99 SGD
Shipped after 2018-01-26
- 0.35 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 36 - M1.7 1PC 1 B-NRT M1.7x0.35 08144376 21.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 6 Nitriding treatment RH6 1/4-20UNC 62 - - 1PC 1 B-NRT 1/4-20UNC 08145733 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 No.0-80UNF 36 - - 1PC 1 B-NRT No.0-80UNF 08145365 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH5 No.12-28UNF 60 - - 1PC 1 B-NRT No.12-28UNF 08145715 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH7 No.12-28UNF 60 - - 1PC 1 B-NRT No.12-28UNF 08145724 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 No.1-64UNC 36 - - 1PC 1 B-NRT No.1-64UNC 08145383 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 No.4-40UNC 44 - - 1PC 1 B-NRT No.4-40UNC 08145496 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH7 No.8-32UNC 52 - - 1PC 1 B-NRT No.8-32UNC 08145627 -
Discontinued
[x]
- 0.25 - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 - 40 - M2 1PC 1 B-NRT M2x0.25 08144446 29.99 SGD
Shipped after 2018-01-26
- 2.5 - HSS (high speed steel) HSS - - 2P (blind hole for) - 15 Nitriding treatment RH11 - 105 - M20 1PC 1 B-NRT M20x2.5 08144911 129.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 7 7 Nitriding treatment RH8 - 75 - M10 1PC 1 B-NRT M10x1 08144735 36.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH7 No.4-40UNC 44 - - 1PC 1 B-NRT No.4-40UNC 08145505 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH5 No.5-40UNC 46 - - 1PC 1 B-NRT No.5-40UNC 08145532 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH7 No.5-40UNC 46 - - 1PC 1 B-NRT No.5-40UNC 08145541 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH7 No.6-40UNF 48 - - 1PC 1 B-NRT No.6-40UNF 08145602 -
Discontinued
[x]
- 1.25 - HSS (high speed steel) HSS 8 5 2P (blind hole for) - 6.2 Nitriding treatment RH5 - 70 - M8 1PC 1 B-NRT M8x1.25 08144631 29.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS - - 2P (blind hole for) - 15 Nitriding treatment RH10 - 105 - M20 1PC 1 B-NRT M20x1.5 08144927 129.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS - - 2P (blind hole for) 12.5 12.5 Nitriding treatment RH9 - 95 - M16 1PC 1 B-NRT M16x1.5 08144884 75.99 SGD
Shipped after 2018-01-26
- 2 - HSS (high speed steel) HSS - 8 2P (blind hole for) 10.5 10.5 Nitriding treatment RH10 - 88 - M14 1PC 1 B-NRT M14x2 08144857 59.99 SGD
Shipped after 2018-01-26
- 1.75 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 23 8.5 Nitriding treatment RH8 - 82 - M12 1PC 1 B-NRT M12x1.75 08144753 45.99 SGD
Shipped after 2018-01-26
- 1 - HSS (high speed steel) HSS 9 6.5 2P (blind hole for) 8.5 8.5 Nitriding treatment RH7 - 82 - M12 1PC 1 B-NRT M12x1 08144832 56.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 19 7 Nitriding treatment RH5 - 75 - M10 1PC 1 B-NRT M10x1.5 08144674 34.99 SGD
Shipped after 2018-01-26
- 1.5 - HSS (high speed steel) HSS 8 5.5 2P (blind hole for) 19 7 Nitriding treatment RH9 - 75 - M10 1PC 1 B-NRT M10x1.5 08144683 35.99 SGD
Shipped after 2018-01-26
- - - HSS (high speed steel) HSS 7 4.5 2P (blind hole for) - 5.5 Nitriding treatment RH7 No.10-32UNF 60 - - 1PC 1 B-NRT No.10-32UNF 08145681 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH3 No.2-64UNF 42 - - 1PC 1 B-NRT No.2-64UNF 08145435 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 5 2.5 2P (blind hole for) - 3 Nitriding treatment RH5 No.2-64UNF 42 - - 1PC 1 B-NRT No.2-64UNF 08145444 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH5 No.5-44UNF 46 - - 1PC 1 B-NRT No.5-44UNF 08145557 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 6 3.2 2P (blind hole for) 9 4 Nitriding treatment RH7 No.5-44UNF 46 - - 1PC 1 B-NRT No.5-44UNF 08145566 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH5 No.8-32UNC 52 - - 1PC 1 B-NRT No.8-32UNC 08145611 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH5 No.8-36UNF 52 - - 1PC 1 B-NRT No.8-36UNF 08145636 -
Discontinued
[x]
- - - HSS (high speed steel) HSS 7 4 2P (blind hole for) - 5 Nitriding treatment RH7 No.8-36UNF 52 - - 1PC 1 B-NRT No.8-36UNF 08145645 -
Discontinued
[x]
18 0.5 - High-speed-steel (HSS) 6 3.2 2P (for blind holes) 9 4 Nitriding processing RH5 - 46 - M3 1PC 1 B-NRT RH5 B M3x0.5 08144525 12.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products