Buy more than* S$200* and get FREE SHIPPING

Four Center cut Long End mill (CC-EML)

5.00 (7)
Helix Angle (Degree)
30
Tolerance
0 - +0.030
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 6 60 3 1PC 1 CC-EML 3 05372972 27.99 SGD
Shipped after 2018-02-26
20 8 60 4 1PC 1 CC-EML 4 05372981 27.99 SGD
Shipped after 2018-02-26
25 8 60 5 1PC 1 CC-EML 5 05372997 27.99 SGD
Shipped after 2018-02-26
25 8 60 6 1PC 1 CC-EML 6 05373006 27.99 SGD
Shipped after 2018-02-26
35 10 75 7 1PC 1 CC-EML 7 05373015 33.99 SGD
Shipped after 2018-02-26
35 10 75 8 1PC 1 CC-EML 8 05373024 33.99 SGD
Shipped after 2018-02-26
45 10 90 9 1PC 1 CC-EML 9 05373033 37.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2013-11-20 02:30:30
Performance sufficient for price
This review is about item#05373006.
Cutting of polyethylene
5
From Japan
On 2013-09-13 14:57:57
I did the processing of the groove and the hole for the attachment of the metal fitting of the handle, but it finished neatly without melting or burning even if it was lowered to 20 mm directly below and made a hole.
This review is about item#05373006.
For work
5
From Japan
On 2013-06-23 13:54:01
It looks very nice and rich.
This review is about item#05372997.
For work
5
From Japan
On 2013-06-23 13:52:30
It looks very nice and rich.
This review is about item#05372972.
Motorcycle, car parts production
5
From Japan
On 2013-04-15 09:11:00
This price is also helpful enough. I am thinking of continuing purchase, but will it end sales?
This review is about item#05373015.
Drilling of aluminum alloy. Slots etc.
5
From Japan
On 2012-01-21 06:19:17
It is processing with dry without using oil or water, but the blade is never chipped, it is easy to use, it is easy to use. Blades are also undamaged for now. I am looking forward to various processing.
This review is about item#05373033.
Used for aluminum cutting
5
From Japan
On 2011-03-28 13:18:16
Because the blade length is as long as 35 mm, it will be chattering if the rotation speed is fast, but it can be used without problems if the speed is lowered. I am useful for shaving planks. I am satisfied with the cost.
This review is about item#05373024.

Related Products