Buy more than* S$200* and get FREE SHIPPING

Four Center cut Long End mill (CC-EML)

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 19 - - 75 0 to +0.030 1PC 1 CC-EML 19 35448016 119.99 SGD
Shipped after 2018-01-25
16 120 17 1-0058 201-8322 65 0 to +0.030 1PC 1 CC-EML 17 05373112 95.99 SGD
Shipped after 2018-01-25
10 90 10 - - 45 0 - +0.030 1PC 1 CC-EML 10 05373042 37.99 SGD
In stock
12 105 11 - - 55 0 - +0.030 1PC 1 CC-EML 11 05373051 41.99 SGD
In stock
12 105 12 - - 55 0 - +0.030 1PC 1 CC-EML 12 05373067 41.99 SGD
In stock
12 105 13 - - 55 0 - +0.030 1PC 1 CC-EML 13 05373076 56.99 SGD
In stock
16 110 14 - - 55 0 - +0.030 1PC 1 CC-EML 14 05373085 56.99 SGD
In stock
16 120 15 - - 65 0 - +0.030 1PC 1 CC-EML 15 05373094 69.99 SGD
Shipped after 2018-01-25
16 120 16 - - 65 0 - +0.030 1PC 1 CC-EML 16 05373103 69.99 SGD
In stock
16 120 18 - - 65 0 - +0.030 1PC 1 CC-EML 18 05373121 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production processing
5
From Japan
On 2012-06-01 12:37:13
It is the one of the maker used from the past, and there is no worry about quality etc as well. I am satisfied with the fact that the purchase cost has been reduced and the speed from order placement to delivery. I think that I will take good care of various things from now on.
This review is about item#05373042.

Related Products