Buy more than* S$200* and get FREE SHIPPING

Tap point (treatment for general homo) (EX-H-POT)

Chamfer Lcf
5P
Pricision
OH2
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Lower Neck Part L1 (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Lower Neck Part L1 (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 3 M5 0.8 24 M8 following is the projected center. 7 4.5 16 5.5 Homo processing 1PC 1 EX-H-POT OH2 M5x0.8 06620905 9.99 SGD
Shipped after 2018-02-26
70 3 M8 1 37 - 8 5 22 6.2 Homo processing 1PC 1 EX-H-POT OH2 M8x1 06620941 19.99 SGD
Shipped after 2018-03-02
44 2 M2.5 0.45 - - 5 2.5 14 3 Homo processing 1PC 1 EX-H-POT OH2 M2.5x0.45 06620844 16.99 SGD
Shipped after 2018-03-02
44 2 M2.6 0.45 - - 5 2.5 14 3 Homo processing 1PC 1 EX-H-POT OH2 M2.6x0.45 06620853 16.99 SGD
Shipped after 2018-03-02
46 3 M3 0.5 19 Below M8 have protruding centers. 6 3.2 11 4 Homogenized process 1PC 1 EX-H-POT OH2 M3 X 0.5 06620862 10.99 SGD
Shipped after 2018-02-26
52 3 M4 0.7 21 Below M8 have protruding centers. 7 4 13 5 Homogenized process 1PC 1 EX-H-POT OH2 M4 X 0.7 06620887 9.99 SGD
Shipped after 2018-02-26
62 3 M6 1 29 M8 and below have protruding centers. 7 4.5 19 6 Homogenized processing 1PC 1 EX-H-POT OH2 M6x1 06620923 10.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products