Buy more than* S$200* and get FREE SHIPPING

Point Threaded Tap

Chamfer Lcf
5P
Surface Processing
Homo processing
Pricision
OH3
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 19 29 6 62 M6 1 - 7 1PC 1 EX-H-POT OH3 M6x1 06620932 14.99 SGD
Shipped after 2018-06-29
4.5 16 24 5.5 60 M5 0.8 - 7 1PC 1 EX-H-POT OH3 M5x0.8 06620914 11.99 SGD
Shipped after 2018-06-29
5.5 24 41 7 75 M10 1 - 8 1PC 1 EX-H-POT OH3 M10x1 06620975 24.99 SGD
Shipped after 2018-06-29
4 13 21 5 52 M4 0.7 - 7 1PC 1 EX-H-POT OH3 M4x0.7 06620896 13.99 SGD
Shipped after 2018-06-29
5.5 24 41 7 75 M10 1.25 - 8 1PC 1 EX-H-POT OH3 M10x1.25 06620984 20.99 SGD
Shipped after 2018-06-29
3.2 11 19 4 46 M3 0.5 - 6 1PC 1 EX-H-POT OH3 M3x0.5 06620871 11.99 SGD
Shipped after 2018-06-29
5.5 24 41 7 75 M10 1.5 - 8 1PC 1 EX-H-POT OH3 M10x1.5 06620993 20.99 SGD
Shipped after 2018-07-02
5 22 37 6.2 70 M8 1.25 M8 following is the projected center. 8 1PC 1 EX-H-POT OH3 M8x1.25 06620957 16.99 SGD
In stock
ADD TO CART

Related Products