Buy more than* S$200* and get FREE SHIPPING

Point Threaded Tap

Chamfer Lcf
5P
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Screw Length Lc (mm)
22
Lower Neck Part L1 (mm)
37
Shank Diameter d (phi mm)
6.2
Surface Processing
Homo processing
Pricision
OH4
Screw Type
M
Overall Length L (mm)
70
Number of Flutes
3
Screw Diameter
M8
Pitch (mm)
1.25
Shape
M8 following will be protruding center.
Material
High vanadium HSS (high speed steel) HSSE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-H-POT OH4 M8x1.25 06620966 18.01 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products