Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT)

5.00 (2)
Chamfer Lcf
2.5P
Helix Angle (Degree)
35
Pricision
OH2
...see all>
Product Options
ADD TO CART
Number of Flutes Shape Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Shape Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - M12 1-0261 1.5 9 6.5 201-4467 29 48 8.5 Homo processing 82 1PC 1 EX-H-SFT OH2 M12x1.5 06621273 26.99 SGD
Shipped after 2018-05-01
4 - M20 1-0261 1.5 15 12 201-4581 37 58 15 Homo processing 105 1PC 1 EX-H-SFT OH2 M20x1.5 06621377 82.99 SGD
Shipped after 2018-05-01
4 - M18 1-0261 1.5 14 11 201-4564 37 55 14 Homo processing 100 1PC 1 EX-H-SFT OH2 M18x1.5 06621352 67.99 SGD
Shipped after 2018-05-01
3 - M14 1-0261 1.5 11 8 201-4521 30 48 10.5 Homo processing 88 1PC 1 EX-H-SFT OH2 M14x1.5 06621316 36.99 SGD
Shipped after 2018-05-09
3 - M10 1-0261 1.25 8 5.5 201-5188 24 41 7 Homo processing 75 1PC 1 EX-H-SFT OH2 M10x1.25 06621203 21.99 SGD
Shipped after 2018-05-01
3 - M10 1-0261 1 8 5.5 201-5200 24 41 7 Homo processing 75 1PC 1 EX-H-SFT OH2 M10x1 06621194 23.99 SGD
Shipped after 2018-05-01
4 - M24 1-0261 1.5 18 15 201-4629 45 66 19 Homo processing 120 1PC 1 EX-H-SFT OH2 M24x1.5 05591677 139.99 SGD
Shipped after 2018-05-01
4 - M22 1-0261 1.5 16 13 201-4602 38 63 17 Homo processing 115 1PC 1 EX-H-SFT OH2 M22x1.5 05591652 119.99 SGD
Shipped after 2018-05-01
3 - M16 1-0261 1.5 13 10 201-4548 32 52 12.5 Homo processing 95 1PC 1 EX-H-SFT OH2 M16x1.5 06621334 48.99 SGD
Shipped after 2018-05-01
3 - M8 1-0261 1 8 5 201-5153 22 37 6.2 Homo processing 70 1PC 1 EX-H-SFT OH2 M8x1 06621167 21.99 SGD
Shipped after 2018-05-01
3 - M12 1-0261 1.25 9 6.5 201-4483 29 48 8.5 Homo processing 82 1PC 1 EX-H-SFT OH2 M12x1.25 06621255 26.99 SGD
Shipped after 2018-05-01
3 - M12 1-0261 1 9 6.5 201-4505 29 48 8.5 Homo processing 82 1PC 1 EX-H-SFT OH2 M12x1 06621246 31.99 SGD
Shipped after 2018-05-01
3 M3.5-M6 BECOMES THE CENTER SHAFT. M3 - 0.5 6 3.2 201-5056 11 19 4 Homogenized processing 46 1PC 1 EX-H-SFT OH2 M3x0.5 06621081 9.99 SGD
In stock
3 M3.5-M6 have protruding centers. M4 - 0.7 7 4 201-5072 13 21 5 Homogenized process 52 1PC 1 EX-H-SFT OH2 M4 X 0.7 06621106 9.99 SGD
In stock
3 M3.5-M6 BECOMES THE CENTER SHAFT. M5 - 0.8 7 4.5 201-5099 16 24 5.5 Homogenized processing 60 1PC 1 EX-H-SFT OH2 M5x0.8 06621124 9.99 SGD
In stock
3 M3.5-M6 BECOMES THE CENTER SHAFT. M6 - 1 7 4.5 201-5111 19 29 6 Homogenized processing 62 1PC 1 EX-H-SFT OH2 M6x1 06621142 10.99 SGD
In stock
3 M3.5-M6 BECOMES THE CENTER SHAFT. M10 - 1.5 8 5.5 201-5161 24 41 7 Homogenized processing 75 1PC 1 EX-H-SFT OH2 M10x1.5 06621221 19.99 SGD
Shipped after 2018-05-08
3 M3.5-M6 have protruding centers. M12 - 1.75 9 6.5 201-4441 29 48 8.5 Homogenized process 82 1PC 1 EX-H-SFT OH2 M12 X 1.75 06621291 26.99 SGD
Shipped after 2018-07-03
3 M3.5-M6 BECOMES THE CENTER SHAFT. M14 - 2 11 8 201-4513 30 48 10.5 Homogenized processing 88 1PC 1 EX-H-SFT OH2 M14x2 06621325 36.99 SGD
Shipped after 2018-05-01
3 M3.5-M6 BECOMES THE CENTER SHAFT. M16 - 2 13 10 201-4530 32 52 12.5 Homogenized processing 95 1PC 1 EX-H-SFT OH2 M16x2 06621343 48.99 SGD
Shipped after 2018-05-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Create a rack
5
From Japan
On 2017-04-21 15:21:22
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#6621106.
SS 400 material, used for grooving (roughing)
5
From Japan
On 2014-09-02 13:58:19
I am satisfied with smooth cutting.
This review is about item#06621377.

Related Products