Buy more than* S$200* and get FREE SHIPPING

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT)

2.50 (2)
Helix Angle (Degree)
35
...see all>
Product Options
ADD TO CART
Pricision Shape Overall Length L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Number of Flutes Chamfer Lcf Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Shape Overall Length L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Number of Flutes Chamfer Lcf Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
OH3 - 82 - - 3 2.5P M12 9 1.5 6.5 29 48 8.5 Homo processing   1PC 1 EX-H-SFT OH3 M12x1.5 06621282 27.99 SGD
Shipped after 2018-05-29
OH4 - 175 - - 4 3P M42 30 4.5 26 60 93 32 Homo processing   1PC 1 EX-H-SFT M42x4.5 08150012 479.99 SGD
Shipped after 2018-05-29
OH1 - 36 - - 2 2.5P M1.6 5 0.35 2.5 - - 3 Homo processing   1PC 1 EX-H-SFT M1.6x0.35 08149897 29.99 SGD
Shipped after 2018-05-29
OH3 - 130 - - 4 2.5P M27 - 3 - 45 71 20 Homo processing   1PC 1 EX-H-SFT M27x3 08149933 219.99 SGD
Shipped after 2018-05-29
OH3 - 60 - - 3 2.5P M5 7 0.8 4.5 16 24 5.5 Homo processing   1PC 1 EX-H-SFT OH3 M5x0.8 06621133 10.99 SGD
Shipped after 2018-05-29
OH3 - 52 - - 3 2.5P M4 7 0.7 4 13 21 5 Homo processing   1PC 1 EX-H-SFT OH3 M4x0.7 06621115 10.99 SGD
Shipped after 2018-06-25
OH4 - 155 - - 4 3P M36 24 4 21 57 82 28 Homo processing   1PC 1 EX-H-SFT M36x4 08149994 359.99 SGD
Shipped after 2018-05-29
OH2 - 130 - - 4 2.5P M27 - 1.5 - 45 71 20 Homo processing   1PC 1 EX-H-SFT M27x1.5 08149942 209.99 SGD
Shipped after 2018-05-29
OH1 - 32 - - 2 2.5P M1.2 5 0.25 2.5 8 - 3 Homo processing   1PC 1 EX-H-SFT M1.2x0.25 08149872 32.99 SGD
Shipped after 2018-05-29
OH3 - 82 - - 3 2.5P M12 9 1.25 6.5 29 48 8.5 Homo processing   1PC 1 EX-H-SFT OH3 M12x1.25 06621264 31.99 SGD
Shipped after 2018-05-29
OH3 - 120 - - 4 3P M42 30 1.5 26 39 49 32 Homo processing   1PC 1 EX-H-SFT M42x1.5 08150021 479.99 SGD
Shipped after 2018-05-29
OH3 - 110 - - 4 3P M36 24 1.5 21 39 49 28 Homo processing   1PC 1 EX-H-SFT M36x1.5 08150003 -
Discontinued
[x]
OH3 - 110 - - 4 2.5P M33 22 1.5 19 37 47 25 Homo processing   1PC 1 EX-H-SFT M33x1.5 08149985 299.99 SGD
Shipped after 2018-05-29
OH2 - 48 - - 3 2.5P M3.5 6 0.6 3.2 - 20 4 Homo processing   1PC 1 EX-H-SFT M3.5x0.6 08149924 13.99 SGD
Shipped after 2018-05-29
OH3 - 115 - - 4 2.5P M22 16 2.5 13 38 63 17 Homo processing   1PC 1 EX-H-SFT OH3 M22x2.5 05591643 119.99 SGD
Shipped after 2018-05-29
OH3 - 100 - - 4 2.5P M18 14 2.5 11 37 55 14 Homo processing   1PC 1 EX-H-SFT OH3 M18x2.5 06621361 65.99 SGD
Shipped after 2018-08-07
OH3 - 145 - - 4 2.5P M33 22 3.5 19 51 77 25 Homo processing   1PC 1 EX-H-SFT M33x3.5 08149976 299.99 SGD
Shipped after 2018-05-29
OH2 - 135 - - 4 2.5P M30 - 1.5 - 48 74 23 Homo processing   1PC 1 EX-H-SFT M30x1.5 08149967 269.99 SGD
Shipped after 2018-05-29
OH1 - 36 - - 2 2.5P M1.7 5 0.35 2.5 - - 3 Homo processing   1PC 1 EX-H-SFT M1.7x0.35 08149906 27.99 SGD
Shipped after 2018-05-29
OH3 - 120 1-0261 201-4611 4 2.5P M24 18 3 15 45 66 19 Homo processing   1PC 1 EX-H-SFT OH3 M24x3 05591661 149.99 SGD
Shipped after 2018-05-28
OH3 - 135 - - 4 2.5P M30 20 3.5 - 48 74 23 Homo processing   1PC 1 EX-H-SFT M30x3.5 08149951 269.99 SGD
Shipped after 2018-05-29
OH1 - 48 - - 3 2.5P M3.5 6 0.6 3.2 - 20 4 Homo processing   1PC 1 EX-H-SFT M3.5x0.6 08149915 13.99 SGD
Shipped after 2018-05-29
OH1 - 30 - - 2 2.5P M1 5 0.25 2.5 7 - 3 Homo processing   1PC 1 EX-H-SFT M1x0.25 08149863 35.99 SGD
Shipped after 2018-05-29
OH1 - 34 - - 2 2.5P M1.4 5 0.3 2.5 9 - 3 Homo processing   1PC 1 EX-H-SFT M1.4x0.3 08149881 29.99 SGD
Shipped after 2018-05-29
OH3 - 75 - - 3 2.5P M10 8 1.25 5.5 24 41 7 Homo processing   1PC 1 EX-H-SFT OH3 M10x1.25 06621212 22.99 SGD
Shipped after 2018-05-29
OH3 M3.5 - M6 will be projecting center. 105 - - 4 2.5P M20 15 2.5 12 37 58 15 Homo processing   1PC 1 EX-H-SFT OH3 M20x2.5 06621386 82.99 SGD
Shipped after 2018-07-03
OH3 M3.5 to M6 will be projecting center. 75 - - 3 2.5P M10 8 1.5 5.5 24 41 7 Homo processing   1PC 1 EX-H-SFT OH3 M10x1.5 06621237 20.99 SGD
Shipped after 2018-05-29
OH3 M3.5-M6 BECOMES THE CENTER SHAFT. 46 - - 3 2.5P M3 6 0.5 3.2 11 19 4 Homogenized processing   1PC 1 EX-H-SFT OH3 M3x0.5 06621097 10.99 SGD
Shipped after 2018-05-29
OH3 M3.5-M6 BECOMES THE CENTER SHAFT. 62 - - 3 2.5P M6 7 1 4.5 19 29 6 Homogenized processing   1PC 1 EX-H-SFT OH3 M6x1 06621151 11.99 SGD
In stock
OH2 M3.5-M6 BECOMES THE CENTER SHAFT. 70 - - 3 2.5P M8 8 1.25 5 22 37 6.2 Homogenized processing   1PC 1 EX-H-SFT OH2 M8x1.25 06621176 15.99 SGD
In stock
OH3 M3.5-M6 BECOMES THE CENTER SHAFT. 70 - - 3 2.5P M8 8 1.25 5 22 37 6.2 Homogenized processing   1PC 1 EX-H-SFT OH3 M8x1.25 06621185 16.99 SGD
Shipped after 2018-06-11
OH3 M3.5-M6 BECOMES THE CENTER SHAFT. 82 - - 3 2.5P M12 9 1.75 6.5 29 48 8.5 Homogenized processing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EX-H-SFT OH3 M12x1.75 06621307 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Use of tempering material or tapping process such as casting.
4
From Japan
On 2011-11-29 00:00:22
For now, I have used neither break nor break nor good use without problems.
This review is about item#06621151.
Used for processing aluminum
1
From Japan
On 2011-11-28 23:53:43
In reaming processing, I think that there is no problem to use it by hand, but to install it on a machine, the strength of the main body is insufficient. In the body, it is desirable to change the material to a strong one (quenching with SUJ 2 or tempering material)
This review is about item#06621151.

Related Products