Buy more than* S$200* and get FREE SHIPPING

Inter-shape pipe wrap tapered type (EX-IRT)

Chamfer Lcf
2.5P
Helix Angle (Degree)
8 (reverse twist)
...see all>
Product Options
ADD TO CART
Pricision Overall Length L (mm) Number of Threads Work Material Number of Flutes Standard Diameter Position (Lp)(mm) Screw Diameter Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Overall Length L (mm) Number of Threads Work Material Number of Flutes Standard Diameter Position (Lp)(mm) Screw Diameter Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ANSI G 62 - Low carbon steel, stainless steel 5 17.45 NPTF1/4 - 9 28 11 Homo processing 1PC 1 EX-IRT G 1/4-18NPTF 08995621 119.99 SGD
Shipped after 2018-01-30
ANSI G 65 - Low carbon steel, stainless steel 5 17.65 NPTF3/8 - - 28 14 Homo processing 1PC 1 EX-IRT G 3/8-18NPTF 08995637 179.99 SGD
Shipped after 2018-01-30
ANSI G 55 27 Low carbon steel, stainless steel 3 - NPTF1/16 9 6 - 8 Homo processing 1PC 1 EX-IRT G 1/16-27NPTF 08995603 85.99 SGD
Shipped after 2018-01-30
JIS2 110 - Low carbon steel, stainless steel 7 32 PT(Rc)1 1/2 32 29 45 38 Homo processing 1PC 1 EX-IRT PT1-1/2-11 08995567 1,019.99 SGD
Shipped after 2018-01-30
JIS2 145 - Low carbon steel, stainless steel 7 50 PT(Rc)2 1/2 44 41 65 55 Homo processing 1PC 1 EX-IRT PT2-1/2-11 08995585 2,579.99 SGD
Shipped after 2018-01-30
JIS2 95 11 Low carbon steel, stainless steel 5 32 PT(Rc)1 24 21 45 26 Homo processing 1PC 1 EX-IRT PT1 -11 05872246 439.99 SGD
Shipped after 2018-01-30
JIS2 80 14 Low carbon steel, stainless steel 5 25 PT(Rc)1/2 17 14 35 18 Homo processing 1PC 1 EX-IRT PT1/2 -14 05872221 139.99 SGD
Shipped after 2018-01-29
JIS2 85 14 Low carbon steel, stainless steel 5 25 PT(Rc)3/4 20 17 35 23 Homo processing 1PC 1 EX-IRT PT3/4 - 14 05872237 259.99 SGD
Shipped after 2018-01-29
JIS2 155 - Low carbon steel, stainless steel 7 52 PT(Rc)3 52 50 65 65 Homo processing 1PC 1 EX-IRT PT3-11 08995594 4,129.99 SGD
Shipped after 2018-01-30
JIS2 82 - Low carbon steel, stainless steel 5 25 PT(Rc)5/8 - - 35 19 Homo processing 1PC 1 EX-IRT PT5/8-14 08995533 199.99 SGD
Shipped after 2018-01-30
JIS2 90 - Low carbon steel, stainless steel 5 28 PT(Rc)7/8 22 19 40 24 Homo processing 1PC 1 EX-IRT PT7/8-14 08995542 409.99 SGD
Shipped after 2018-01-30
ANSI G 55 27 Low carbon steel, stainless steel 5 12.05 NPTF1/8 9 6 19 8 Homo processing 1PC 1 EX-IRT G 1/8-27NPTF 08995612 69.99 SGD
Shipped after 2018-01-30
JIS2 120 - Low carbon steel, stainless steel 7 35 PT(Rc)2 38 35 50 46 Homo processing 1PC 1 EX-IRT PT2-11 08995576 1,949.99 SGD
Shipped after 2018-01-30
JIS2 105 - Low carbon steel, stainless steel 5 32 PT(Rc)1 1/4 30 26 45 32 Homo processing 1PC 1 EX-IRT PT1-1/4-11 08995551 729.99 SGD
Shipped after 2018-01-30
JIS2 55 28 Low-carbon steel, stainless steel 5 13 PT(Rc)1/8 9 6 19 8 Homo processing 1PC 1 EX-IRT PT1/8 - 28 05872194 40.99 SGD
Shipped after 2018-01-30
JIS2 62 19 Low-carbon steel, stainless steel 5 21 PT(Rc)1/4 12 9 28 11 Homogenized processing 1PC 1 EX-IRT PT1/4 -19 05872203 55.99 SGD
Shipped after 2018-01-30
JIS2 65 19 Low-carbon steel, stainless steel 5 21 PT(Rc)3/8 14 11 28 14 Homogenized processing 1PC 1 EX-IRT PT3/8 - 19 05872212 90.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products