Buy more than* S$200* and get FREE SHIPPING

Hand tap (general long shank) (EX-LT)

Accuracy notation
STD
Chamfer Lcf
5P
Chamfer
5P
Pricision
OH1
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 100 M3 0.5 6 3.2 11 19 1pc 1 EX-LT #2 OH1 M3 x0.5 x100 06621395 29.99 SGD
Shipped after 2018-04-26
4 150 M3 0.5 6 3.2 11 19 1pc 1 EX-LT OH1 #2 M3 x0.5 x150 08995664 52.99 SGD
Shipped after 2018-04-27
3 100 M2.5 0.45 5 2.5 14 - 1pc 1 EX-LT OH1 #2 M2.5 x0.45 x100 08997843 50.99 SGD
Shipped after 2018-04-27
4 120 M3 0.5 6 3.2 11 19 1pc 1 EX-LT OH1 #2 M3 x0.5 x120 08995646 31.99 SGD
Shipped after 2018-04-27
3 100 M2 0.4 5 2.5 12 - 1pc 1 EX-LT OH1 #2 M2 x0.4 x100 08997764 45.99 SGD
Shipped after 2018-04-27
3 80 M2.3 0.4 5 2.5 13 - 1pc 1 EX-LT OH1 #2 M2.3 x0.4 x80 08997782 34.99 SGD
Shipped after 2018-04-27
3 100 M2.3 0.4 5 2.5 13 - 1pc 1 EX-LT OH1 #2 M2.3 x0.4 x100 08997807 42.99 SGD
Shipped after 2018-04-27
3 80 M2 0.4 5 2.5 12 - 1pc 1 EX-LT OH1 #2 M2 x0.4 x80 08997746 37.99 SGD
Shipped after 2018-04-27
3 80 M2.6 0.45 5 2.5 14 - 1pc 1 EX-LT OH1 #2 M2.6 x0.45 x80 08997861 37.99 SGD
Shipped after 2018-04-27
4 100 M3 0.5 6 3.2 11 19 1pc 1 EX-LT OH1 #2 M3 x0.5 x100-L 08997904 35.99 SGD
Shipped after 2018-04-27
3 80 M2.5 0.45 5 2.5 14 - 1pc 1 EX-LT OH1 #2 M2.5 x0.45 x80 08997825 31.99 SGD
Shipped after 2018-04-26
3 100 M2.6 0.45 5 2.5 14 - 1pc 1 EX-LT OH1 #2 M2.6 x0.45 x100 08997886 45.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products

OSG

OSG