Buy more than* S$200* and get FREE SHIPPING

Hand Tap

3.67 (3)
Chamfer Lcf
1.5P
Pricision
OH2
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 6.5 29 48 8.5 150 4 M12 1.75 1PC 1 EX-LT #3 OH2 M12x1.75x150 06621562 59.99 SGD
Shipped after 2018-05-31
- 7 4 13 21 5 100 3 M4 0.7 1PC 1 EX-LT #3 OH2 M4x0.7x100 06621492 23.99 SGD
Shipped after 2018-05-31
- 8 5 24 41 7 150 4 M10 1.5 1PC 1 EX-LT #3 OH2 M10x1.5x150 06621553 45.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 150 4 M10 1.25 1PC 1 EX-LT OH2 #3 M10x1.25x150 08996057 47.99 SGD
Shipped after 2018-06-01
- - - 38 63 17 150 4 - - 1PC 1 EX-LT OH2 #3 7/8-14UNFx150 08997694 169.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 150 3 - - 1PC 1 EX-LT OH2 #3 1/4-20UNCx150 08997432 38.99 SGD
Shipped after 2018-06-01
- - 7 29 48 9 150 4 - - 1PC 1 EX-LT OH2 #3 1/2-13UNCx150 08997554 63.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 100 4 M8 1 1PC 1 EX-LT OH2 #3 M8x1x100 08995874 27.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 120 4 M8 1.25 1PC 1 EX-LT OH2 #3 M8x1.25x120 08995856 28.99 SGD
Shipped after 2018-05-31
- - - 37 55 14 150 4 M18 1.5 1PC 1 EX-LT OH2 #3 M18x1.5x150 08996793 109.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 200 4 M16 2 1PC 1 EX-LT OH2 #3 M16x2x200 08996592 97.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 120 4 M14 1.5 1PC 1 EX-LT OH2 #3 M14x1.5x120 08996495 54.99 SGD
Shipped after 2018-05-31
- 9 6.5 29 48 8.5 100 4 M12 1.25 1PC 1 EX-LT OH2 #3 M12x1.25x100 08996276 37.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 100 4 M10 1 1PC 1 EX-LT OH2 #3 M10x1x100 08996075 39.99 SGD
Shipped after 2018-06-01
- - - 37 58 14 150 4 - - 1PC 1 EX-LT OH2 #3 3/4-16UNFx150 08997651 139.99 SGD
Shipped after 2018-06-01
- 7 4.5 - 24 5.5 150 3 M5 0.8 1PC 1 EX-LT OH2 #3 M5x0.8x150 08995752 35.99 SGD
Shipped after 2018-06-01
- 7 4.5 - 24 5.5 120 3 M5 0.8 1PC 1 EX-LT OH2 #3 M5x0.8x120 08995734 30.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 120 4 M14 2 1PC 1 EX-LT OH2 #3 M14x2x120 08996416 54.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 150 4 M12 1.75 1PC 1 EX-LT OH2 #3 M12x1.75x150-L 08998071 68.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 100 4 M12 1.75 1PC 1 EX-LT OH2 #3 M12x1.75x100 08996136 37.99 SGD
Shipped after 2018-05-31
- 9 6.5 29 48 8.5 120 4 M12 1.25 1PC 1 EX-LT OH2 #3 M12x1.25x120 08996294 40.99 SGD
Shipped after 2018-05-31
- 8 5 22 37 6.1 150 4 - - 1PC 1 EX-LT OH2 #3 5/16-18UNCx150 08997475 42.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 150 4 - - 1PC 1 EX-LT OH2 #3 3/8-24UNFx150 08997536 51.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 150 4 - - 1PC 1 EX-LT OH2 #3 3/8-16UNCx150 08997511 51.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 100 4 M8 0.75 1PC 1 EX-LT OH2 #3 M8x0.75x100 08997414 29.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 300 3 M6 1 1PC 1 EX-LT OH2 #3 M6x1x300 08995831 75.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 200 3 M6 1 1PC 1 EX-LT OH2 #3 M6x1x200 08995795 38.99 SGD
Shipped after 2018-05-31
- - - 32 52 12.5 150 4 M16 2 1PC 1 EX-LT OH2 #3 M16x2x150 08996574 79.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 120 4 M16 2 1PC 1 EX-LT OH2 #3 M16x2x120 08996556 68.99 SGD
Shipped after 2018-05-31
- - - 32 52 12.5 150 4 M16 1 1PC 1 EX-LT OH2 #3 M16x1x150 08996635 84.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 150 4 M16 1.5 1PC 1 EX-LT OH2 #3 M16x1.5x150 08996671 79.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 120 4 M16 1.5 1PC 1 EX-LT OH2 #3 M16x1.5x120 08996653 68.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 150 4 M14 2 1PC 1 EX-LT OH2 #3 M14x2x150 08996434 70.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 200 4 M12 1.75 1PC 1 EX-LT OH2 #3 M12x1.75x200 08996172 68.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 300 4 M10 1.5 1PC 1 EX-LT OH2 #3 M10x1.5x300 08995996 95.99 SGD
Shipped after 2018-06-01
- - 7 29 48 9 150 4 - - 1PC 1 EX-LT OH2 #3 1/2-20UNFx150 08997572 63.99 SGD
Shipped after 2018-07-31
- 8 5.5 24 41 7 150 4 M10 1.25 1PC 1 EX-LT OH2 #3 M10x1.5x150-L 08998053 54.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 120 4 M10 1 1PC 1 EX-LT OH2 #3 M10x1x120 08996093 42.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 120 4 M10 1.5 1PC 1 EX-LT OH2 #3 M10x1.5x120 08995953 38.99 SGD
Shipped after 2018-05-31
- 8 5 22 37 6.2 150 4 M8 1 1PC 1 EX-LT OH2 #3 M8x1x150 08995917 50.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 300 4 M8 1.25 1PC 1 EX-LT OH2 #3 M8x1.25x300 08997396 80.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 200 4 M8 1.25 1PC 1 EX-LT OH2 #3 M8x1.25x200 08997371 62.99 SGD
Shipped after 2018-06-01
- 7 4 - 21 5 120 3 M4 0.7 1PC 1 EX-LT OH2 #3 M4x0.7x120 08995691 31.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 200 4 M14 2 1PC 1 EX-LT OH2 #3 M14x2x200 08996452 84.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 100 4 M14 2 1PC 1 EX-LT OH2 #3 M14x2x100 08996391 51.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 120 4 M12 1 1PC 1 EX-LT OH2 #3 M12x1x120 08996355 54.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 100 4 M12 1 1PC 1 EX-LT OH2 #3 M12x1x100 08996337 47.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 300 4 M12 1.75 1PC 1 EX-LT OH2 #3 M12x1.75x300 08996197 119.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 200 4 M10 1.5 1PC 1 EX-LT OH2 #3 M10x1.5x200 08995971 55.99 SGD
Shipped after 2018-05-31
- 8 5.5 24 41 7 100 4 M10 1.5 1PC 1 EX-LT OH2 #3 M10x1.5x100 08995935 29.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 120 4 M10 1.25 1PC 1 EX-LT OH2 #3 M10x1.25x120 08996032 35.99 SGD
Shipped after 2018-09-20
- 8 5.5 24 41 7 100 4 M10 1.25 1PC 1 EX-LT OH2 #3 M10x1.25x100 08996014 31.99 SGD
Shipped after 2018-05-31
- 7 4.5 19 29 6 150 3 - - 1PC 1 EX-LT OH2 #3 1/4-28UNFx150 08997457 36.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 100 4 M8 1.25 1PC 1 EX-LT OH2 #3 M8x1.25x100-L 08998017 27.99 SGD
Shipped after 2018-06-01
- 7 4.5 - 24 5.5 100 3 M5 0.8 1PC 1 EX-LT OH2 #3 M5x0.8x100-L 08997956 24.99 SGD
Shipped after 2018-06-01
- 7 4 - 21 5 150 3 M4 0.7 1PC 1 EX-LT OH2 #3 M4x0.7x150 08995716 47.99 SGD
Shipped after 2018-06-01
- 7 4 - 21 5 100 3 M4 0.7 1PC 1 EX-LT OH2 #3 M4x0.7x100-L 08997931 27.99 SGD
Shipped after 2018-06-01
- - - 37 55 14 200 4 M18 1.5 1PC 1 EX-LT OH2 #3 M18x1.5x200 08996811 129.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 200 4 M16 1.5 1PC 1 EX-LT OH2 #3 M16x1.5x200 08996696 97.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 150 4 M14 1.5 1PC 1 EX-LT OH2 #3 M14x1.5x150 08996513 70.99 SGD
Shipped after 2018-06-01
- - 8 30 48 10.5 100 4 M14 1.5 1PC 1 EX-LT OH2 #3 M14x1.5x100 08996477 51.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 150 4 M12 1 1PC 1 EX-LT OH2 #3 M12x1x150 08996373 75.99 SGD
Shipped after 2018-05-31
- 9 6.5 29 48 8.5 150 4 M12 1.5 1PC 1 EX-LT OH2 #3 M12x1.5x150 08996251 55.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 120 4 M12 1.5 1PC 1 EX-LT OH2 #3 M12x1.5x120 08996233 40.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 150 4 M12 1.25 1PC 1 EX-LT OH2 #3 M12x1.25x150 08996312 57.99 SGD
Shipped after 2018-06-01
- 8 5.5 24 41 7 150 4 M10 1 1PC 1 EX-LT OH2 #3 M10x1x150 08996111 59.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 100 4 M8 1.25 1PC 1 EX-LT #3 OH2 M8x1.25x100 06621526 22.99 SGD
Shipped after 2018-05-31
- 7 4.5 16 24 5.5 100 3 M5 0.8 1PC 1 EX-LT #3 OH2 M5x0.8x100 06621501 24.99 SGD
Shipped after 2018-05-28
- 8 5 22 37 6.2 150 4 M8 1.25 1PC 1 EX-LT #3 OH2 M8x1.25x150 06621544 37.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 150 3 M6 1 1PC 1 EX-LT #3 OH2 M6x1x150 06621535 31.99 SGD
Shipped after 2018-06-01
- - 9 32 52 12 150 4 - - 1PC 1 EX-LT OH2 #3 5/8-18UNFx150 08997615 84.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.1 150 4 - - 1PC 1 EX-LT OH2 #3 5/16-24UNFx150 08997493 42.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 120 4 M8 1 1PC 1 EX-LT OH2 #3 M8x1x120 08995892 39.99 SGD
Shipped after 2018-06-01
- 8 5 22 37 6.2 150 4 M8 1.25 1PC 1 EX-LT OH2 #3 M8x1.25x150-L 08998035 46.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 150 3 M6 1 1PC 1 EX-LT OH2 #3 M6x1x150-L 08997992 38.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 120 3 M6 1 1PC 1 EX-LT OH2 #3 M6x1x120 08995777 24.99 SGD
Shipped after 2018-05-31
- 7 4.5 19 29 6 100 3 M6 1 1PC 1 EX-LT OH2 #3 M6x1x100-L 08997974 22.99 SGD
Shipped after 2018-06-01
- 7 4.5 19 29 6 100 3 M6 0.75 1PC 1 EX-LT OH2 #3 M6x0.75x100 08995813 25.99 SGD
Shipped after 2018-06-01
- - - 32 52 12.5 250 4 M16 2 1PC 1 EX-LT OH2 #3 M16x2x250 08996617 139.99 SGD
Shipped after 2018-05-31
- - 8 30 48 10.5 150 4 M14 1 1PC 1 EX-LT OH2 #3 M14x1x150 08996531 80.99 SGD
Shipped after 2018-06-01
- 9 6.5 29 48 8.5 120 4 M12 1.75 1PC 1 EX-LT OH2 #3 M12x1.75x120 08996154 40.99 SGD
Shipped after 2018-05-31
- 9 6.5 29 48 8.5 100 4 M12 1.5 1PC 1 EX-LT OH2 #3 M12x1.5x100 08996215 39.99 SGD
Shipped after 2018-06-01
M6 following is the projected center. 7 4.5 19 29 6 100 3 M6 1 1PC 1 EX-LT #3 OH2 M6x1x100 06621517 16.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Tap cutting of steel plate
1
From Japan
On 2017-05-09 19:03:08
I broke two in one day while tapping the hole diameter 4.2 mm with the iron plate 3 mm thick. Because it is thick, it is easy to get caught, it is easy to break. Next time, I will try another tap drill.
This review is about item#6621501.
Used when the tap part is deep and the standard part is used when the handle part interferes with the object to be processed and can not be processed
5
From Japan
On 2011-10-05 12:47:04
It was like normal tap and it was able to be used without problems at all.
This review is about item#06621492.
It is used to attach the refrigerator insulation door frame to the steel frame.
5
From Japan
On 2010-12-06 18:22:55
Sharpness was also good, I processed 24 holes in one day today, but I am satisfied with no blade spillage at the moment.
This review is about item#08995971.

Related Products