Buy more than* S$200* and get FREE SHIPPING

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

4.00 (1)
Chamfer Lcf
5P
Pricision
OH2
Work Material
Low-carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, castings
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 21 5 100 M4 0.7 Below M8 have protruding centers. 1PC 1 EX-LT-POT OH2 M4 X 0.7 X 100 06621587 23.99 SGD
In stock
16 24 5.5 100 M5 0.8 Below M8 have protruding centers. 1PC 1 EX-LT-POT OH2 M5 X 0.8 X 100 06621596 20.99 SGD
In stock
19 29 6 100 M6 1 Below M8 have protruding centers. 1PC 1 EX-LT-POT OH 2 M 6 X 1 X 100 06621605 18.99 SGD
In stock
19 29 6 150 M6 1 M8 and below have protruding centers. 1PC 1 EX-LT-POT OH2 M6x1x150 06621623 30.99 SGD
In stock
11 19 4 100 M3 0.5 M8 and below have protruding centers. 1PC 1 EX-LT-POT OH2 M3x0.5x100 06621571 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2017-09-05 14:59:33
I was able to work with no problem because I could set up a screw thread normally.
This review is about item#6621587.

Related Products