Buy more than* S$200* and get FREE SHIPPING

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

5.00 (3)
Chamfer Lcf
5P
...see all>
Product Options
ADD TO CART
Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 7 1 4.5 M8 following is the projected center. 19 29 6 OH4 100 3 1PC 1 EX-LT-POT M6x1 08154255 22.99 SGD
In stock
M30 - 3.5 - - 48 - 23 OH4 - - 1PC 1 EX-LT-POT OH4 M30x3.5x200 39265283 399.99 SGD
Shipped after 2018-06-01
M8 8 1.25 5 - 22 37 6.2 OH3 150 3 1PC 1 EX-LT-POT OH3 M8x1.25x150-L 08999575 -
Discontinued
[x]
M8 8 1.25 5 - 22 37 6.2 OH3 100 3 1PC 1 EX-LT-POT OH3 M8x1.25x100-L 08999566 -
Discontinued
[x]
M8 8 1 5 - 22 37 6.2 OH2 120 3 1PC 1 EX-LT-POT M8x1 08154334 47.99 SGD
Shipped after 2018-06-01
M8 8 1 5 - 22 37 6.2 OH2 150 3 1PC 1 EX-LT-POT M8x1 08154343 63.99 SGD
Shipped after 2018-06-01
M5 7 0.8 4.5 - - 24 5.5 OH2 150 3 1PC 1 EX-LT-POT M5x0.8 08154212 45.99 SGD
Shipped after 2018-05-31
M5 7 0.8 4.5 - - 24 5.5 OH4 100 3 1PC 1 EX-LT-POT M5x0.8 08154221 29.99 SGD
Shipped after 2018-05-31
M3 5 0.5 2.5 - - 19 4 OH2 120 3 1PC 1 EX-LT-POT M3x0.5 08154142 34.99 SGD
Shipped after 2018-05-31
M33 22 3.5 19 - 51 77 25 OH4 300 4 1PC 1 EX-LT-POT M33x3.5 08155165 599.99 SGD
Shipped after 2018-06-01
M27 - 1.5 - - 45 71 20 OH3 250 3 1PC 1 EX-LT-POT M27x1.5 08155122 409.99 SGD
Shipped after 2018-06-01
M2.6 5 0.45 2.5 - - - 3 OH2 100 2 1PC 1 EX-LT-POT M2.6x0.45 08154133 54.99 SGD
Shipped after 2018-06-01
M16 - 2 - - 32 52 12.5 OH3 200 3 1PC 1 EX-LT-POT M16x2 08154763 129.99 SGD
Shipped after 2018-06-01
M16 - 2 - - 32 52 12.5 OH3 250 3 1PC 1 EX-LT-POT M16x2 08154772 169.99 SGD
Shipped after 2018-06-01
M16 - 1.5 - - 32 52 12.5 OH3 150 3 1PC 1 EX-LT-POT M16x1.5 08154797 93.99 SGD
Shipped after 2018-06-01
M16 - 1 - - 32 52 12.5 OH2 150 3 1PC 1 EX-LT-POT M16x1 08154824 98.99 SGD
Shipped after 2018-06-01
M14 - 1.5 8 - 30 48 10.5 OH3 150 3 1PC 1 EX-LT-POT M14x1.5 08154711 86.99 SGD
Shipped after 2018-06-01
M12 9 1.5 6.5 - 29 48 8.5 OH3 120 3 1PC 1 EX-LT-POT M12x1.5 08154535 49.99 SGD
Shipped after 2018-06-01
M3 6 0.5 3.2 - - 19 4 OH2 100 3 1PC 1 EX-LT-POT OH2 M3x0.5x100-L 08999514 41.99 SGD
Shipped after 2018-06-01
M8 8 1.25 5 - 22 37 6.2 OH5 100 3 1PC 1 EX-LT-POT M8x1.25 08154307 30.99 SGD
Shipped after 2018-06-01
M6 7 0.75 4.5 - 19 29 6 OH2 100 3 1PC 1 EX-LT-POT M6x0.75 08154273 29.99 SGD
Shipped after 2018-06-01
M27 - 3 - - 45 71 20 OH4 250 3 1PC 1 EX-LT-POT M27x3 08155104 409.99 SGD
Shipped after 2018-06-01
M22 - 1.5 - - 38 63 17 OH3 250 3 1PC 1 EX-LT-POT M22x1.5 08155025 279.99 SGD
Shipped after 2018-06-01
M20 - 2.5 - - 37 58 15 OH3 250 3 1PC 1 EX-LT-POT M20x2.5 08154921 259.99 SGD
Shipped after 2018-06-01
M20 - 2 - - 37 58 15 OH3 150 3 1PC 1 EX-LT-POT M20x2 08154937 179.99 SGD
Shipped after 2018-06-01
M20 - 1.5 - - 37 58 15 OH3 150 3 1PC 1 EX-LT-POT M20x1.5 08154946 169.99 SGD
Shipped after 2018-06-01
M2.3 5 0.4 2.5 - - - 3 OH1 100 2 1PC 1 EX-LT-POT M2.3x0.4 08154097 48.99 SGD
Shipped after 2018-06-01
M18 - 2.5 - - 37 55 14 OH3 150 3 1PC 1 EX-LT-POT M18x2.5 08154833 129.99 SGD
Shipped after 2018-06-01
M18 - 1.5 - - 37 55 14 OH3 150 3 1PC 1 EX-LT-POT M18x1.5 08154867 139.99 SGD
Shipped after 2018-06-01
M16 - 2 - - 32 52 12.5 OH3 120 3 1PC 1 EX-LT-POT M16x2 08154745 82.99 SGD
Shipped after 2018-06-01
M16 - 2 - - 32 52 12.5 OH3 150 3 1PC 1 EX-LT-POT M16x2 08154754 93.99 SGD
Shipped after 2018-05-31
M16 - 1.5 - - 32 52 12.5 OH3 250 3 1PC 1 EX-LT-POT M16x1.5 08154815 169.99 SGD
Shipped after 2018-06-01
M14 - 1.5 8 - 30 48 10.5 OH3 100 3 1PC 1 EX-LT-POT M14x1.5 08154693 60.99 SGD
Shipped after 2018-06-01
M14 - 1.5 8 - 30 48 10.5 OH3 120 3 1PC 1 EX-LT-POT M14x1.5 08154702 64.99 SGD
Shipped after 2018-06-01
M14 - 1.5 8 - 30 48 10.5 OH3 200 3 1PC 1 EX-LT-POT M14x1.5 08154727 109.99 SGD
Shipped after 2018-06-01
M12 9 1.75 6.5 - 29 48 8.5 OH3 200 3 1PC 1 EX-LT-POT M12x1.75 08154501 82.99 SGD
Shipped after 2018-06-01
M12 9 1 6.5 - 29 48 8.5 OH3 100 3 1PC 1 EX-LT-POT M12x1 08154623 57.99 SGD
Shipped after 2018-06-01
M10 8 1.25 5.5 - 24 41 7 OH3 120 3 1PC 1 EX-LT-POT M10x1.25 08154413 42.99 SGD
Shipped after 2018-06-01
M5 7 0.8 4.5 - - 24 5.5 OH2 100 3 1PC 1 EX-LT-POT OH2 M5x0.8x100-L 08999532 33.99 SGD
Shipped after 2018-06-01
M4 7 0.7 4 - - 21 5 OH2 150 3 1PC 1 EX-LT-POT M4x0.7 08154185 58.99 SGD
Shipped after 2018-05-31
M3 5 0.5 2.5 - - 19 4 OH2 150 3 1PC 1 EX-LT-POT M3x0.5 08154151 57.99 SGD
Shipped after 2018-05-31
M3 5 0.5 2.5 - - 19 4 OH4 100 3 1PC 1 EX-LT-POT M3x0.5 08154167 34.99 SGD
Shipped after 2018-06-01
M30 20 2 - - 48 74 23 OH4 250 3 1PC 1 EX-LT-POT M30x2 08155147 529.99 SGD
Shipped after 2018-06-01
M24 - 1.5 - - 45 66 19 OH3 200 3 1PC 1 EX-LT-POT M24x1.5 08155086 259.99 SGD
Shipped after 2018-06-01
M24 - 1.5 - - 45 66 19 OH3 250 3 1PC 1 EX-LT-POT M24x1.5 08155095 319.99 SGD
Shipped after 2018-06-01
M22 - 2.5 - - 38 63 17 OH3 200 3 1PC 1 EX-LT-POT M22x2.5 08154982 229.99 SGD
Shipped after 2018-06-01
M20 - 2.5 - - 37 58 15 OH3 150 3 1PC 1 EX-LT-POT M20x2.5 08154903 169.99 SGD
Shipped after 2018-06-01
M20 - 2.5 - - 37 58 15 OH3 200 3 1PC 1 EX-LT-POT M20x2.5 08154912 219.99 SGD
Shipped after 2018-05-31
M18 - 2.5 - - 37 55 14 OH3 200 3 1PC 1 EX-LT-POT M18x2.5 08154842 169.99 SGD
Shipped after 2018-06-01
M14 - 2 8 - 30 48 10.5 OH3 120 3 1PC 1 EX-LT-POT M14x2 08154666 64.99 SGD
Shipped after 2018-06-01
M12 9 1.75 6.5 - 29 48 8.5 OH5 150 3 1PC 1 EX-LT-POT M12x1.75 08154517 70.99 SGD
Shipped after 2018-06-01
M12 9 1.25 6.5 - 29 48 8.5 OH3 120 3 1PC 1 EX-LT-POT M12x1.25 08154587 49.99 SGD
Shipped after 2018-06-01
M12 9 1.25 6.5 - 29 48 8.5 OH3 150 3 1PC 1 EX-LT-POT M12x1.25 08154596 70.99 SGD
Shipped after 2018-06-01
M10 8 1.5 5.5 - 24 41 7 OH5 150 3 1PC 1 EX-LT-POT M10x1.5 08154395 56.99 SGD
Shipped after 2018-06-01
M10 8 1.25 5.5 - 24 41 7 OH3 200 3 1PC 1 EX-LT-POT M10x1.25 08154431 69.99 SGD
Shipped after 2018-06-01
M10 8 1 5.5 - 24 41 7 OH3 120 3 1PC 1 EX-LT-POT M10x1 08154465 55.99 SGD
Shipped after 2018-06-01
M10 8 1.5 5.5 - 24 41 7 OH3 120 3 1PC 1 EX-LT-POT OH3 M10x1.5x120 08999505 41.99 SGD
Shipped after 2018-05-31
M6 7 1 4.5 - 19 29 6 OH2 100 3 1PC 1 EX-LT-POT OH2 M6x1x100-L 08999541 27.99 SGD
Shipped after 2018-05-31
M4 7 0.7 4 - - 21 5 OH2 100 3 1PC 1 EX-LT-POT OH2 M4x0.7x100-L 08999523 37.99 SGD
Shipped after 2018-06-01
M8 8 0.75 5 - 22 37 6.2 OH2 100 3 1PC 1 EX-LT-POT M8x0.75 08154352 37.99 SGD
Shipped after 2018-06-01
M6 7 1 4.5 - 19 29 6 OH2 200 3 1PC 1 EX-LT-POT M6x1x200 08154246 58.99 SGD
Shipped after 2018-05-31
M4 7 0.7 4 - - 21 5 OH2 120 3 1PC 1 EX-LT-POT M4x0.7 08154176 37.99 SGD
Shipped after 2018-05-31
M4 7 0.7 4 - - 21 5 OH4 100 3 1PC 1 EX-LT-POT M4x0.7 08154194 28.99 SGD
Shipped after 2018-05-31
M2 5 0.4 2.5 - - - 3 OH1 100 2 1PC 1 EX-LT-POT M2x0.4 08154072 52.99 SGD
Shipped after 2018-06-01
M24 - 3 - - 45 66 19 OH4 250 3 1PC 1 EX-LT-POT M24x3 08155052 309.99 SGD
Shipped after 2018-06-01
M2.5 5 0.45 2.5 - - - 3 OH2 100 2 1PC 1 EX-LT-POT M2.5x0.45 08154115 57.99 SGD
Shipped after 2018-06-01
M12 9 1.5 6.5 - 29 48 8.5 OH5 150 3 1PC 1 EX-LT-POT M12x1.5 08154562 70.99 SGD
Shipped after 2018-06-01
M10 8 1.5 5.5 - 24 41 7 OH3 150 3 1PC 1 EX-LT-POT M10x1.5 08154377 52.99 SGD
Shipped after 2018-05-31
M10 8 1.25 5.5 - 24 41 7 OH5 150 3 1PC 1 EX-LT-POT M10x1.25 08154447 56.99 SGD
Shipped after 2018-06-01
M8 8 1.25 5 - 22 37 6.2 OH3 120 3 1PC 1 EX-LT-POT M8x1.25 08154282 37.99 SGD
Shipped after 2018-06-01
M8 8 1.25 5 - 22 37 6.2 OH3 200 3 1PC 1 EX-LT-POT M8x1.25 08154291 70.99 SGD
Shipped after 2018-06-01
M8 8 1 5 - 22 37 6.2 OH2 100 3 1PC 1 EX-LT-POT M8x1 08154325 37.99 SGD
Shipped after 2018-06-01
M6 7 1 4.5 - 19 29 6 OH4 150 3 1PC 1 EX-LT-POT M6x1 08154264 42.99 SGD
Shipped after 2018-06-01
M30 20 3.5 - - 48 74 23 OH4 250 3 1PC 1 EX-LT-POT M30x3.5 08155131 469.99 SGD
Shipped after 2018-06-01
M24 - 3 - - 45 66 19 OH4 150 3 1PC 1 EX-LT-POT M24x3 08155034 219.99 SGD
Shipped after 2018-06-01
M24 - 3 - - 45 66 19 OH4 200 3 1PC 1 EX-LT-POT M24x3 08155043 259.99 SGD
Shipped after 2018-06-01
M24 - 1.5 - - 45 66 19 OH3 200 3 1PC 1 EX-LT-POT M24x1.5 08155077 219.99 SGD
Shipped after 2018-06-01
M20 - 1.5 - - 37 58 15 OH3 250 3 1PC 1 EX-LT-POT M20x1.5 08154964 259.99 SGD
Shipped after 2018-06-01
M2.3 5 0.4 2.5 - - - 3 OH1 80 2 1PC 1 EX-LT-POT M2.3x0.4 08154081 38.99 SGD
Shipped after 2018-06-01
M18 - 2.5 - - 37 55 14 OH3 250 3 1PC 1 EX-LT-POT M18x2.5 08154851 199.99 SGD
Shipped after 2018-06-01
M18 - 1.5 - - 37 55 14 OH3 250 3 1PC 1 EX-LT-POT M18x1.5 08154894 199.99 SGD
Shipped after 2018-06-01
M16 - 1.5 - - 32 52 12.5 OH3 200 3 1PC 1 EX-LT-POT M16x1.5 08154806 129.99 SGD
Shipped after 2018-06-01
M14 - 1 8 - 30 48 10.5 OH2 150 3 1PC 1 EX-LT-POT M14x1 08154736 95.99 SGD
Shipped after 2018-06-01
M12 9 1.75 6.5 - 29 48 8.5 OH3 120 3 1PC 1 EX-LT-POT M12x1.75 08154492 50.99 SGD
Shipped after 2018-06-01
M12 9 1.25 6.5 - 29 48 8.5 OH3 200 3 1PC 1 EX-LT-POT M12x1.25 08154605 85.99 SGD
Shipped after 2018-06-01
M12 9 1.25 6.5 - 29 48 8.5 OH5 150 3 1PC 1 EX-LT-POT M12x1.25 08154614 70.99 SGD
Shipped after 2018-06-01
M12 9 1 6.5 - 29 48 8.5 OH3 120 3 1PC 1 EX-LT-POT M12x1 08154632 64.99 SGD
Shipped after 2018-06-01
M12 9 1.75 6.5 - 29 48 8.5 OH3 150 3 1PC 1 EX-LT-POT OH3 M12x1.75x150-L 08999593 85.99 SGD
Shipped after 2018-06-01
M10 8 1.5 5.5 - 24 41 7 OH3 150 3 1PC 1 EX-LT-POT OH3 M10x1.5x150-L 08999584 67.99 SGD
Shipped after 2018-06-01
M6 7 1 4.5 - 19 29 6 OH2 150 3 1PC 1 EX-LT-POT OH2 M6x1x150-L 08999557 48.99 SGD
Shipped after 2018-06-01
M8 8 1.25 5 - 22 37 6.2 OH5 150 3 1PC 1 EX-LT-POT M8x1.25 08154316 49.99 SGD
Shipped after 2018-05-31
M36 24 4 21 - 57 82 28 OH4 300 4 1PC 1 EX-LT-POT M36x4 08155174 669.99 SGD
Shipped after 2018-06-01
M30 20 1.5 - - 48 74 23 OH3 250 3 1PC 1 EX-LT-POT M30x1.5 08155156 469.99 SGD
Shipped after 2018-06-01
M2 5 0.4 2.5 - - - 3 OH1 80 2 1PC 1 EX-LT-POT M2x0.4 08154063 42.99 SGD
Shipped after 2018-06-01
M22 - 2.5 - - 38 63 17 OH3 250 3 1PC 1 EX-LT-POT M22x2.5 08154991 279.99 SGD
Shipped after 2018-06-01
M22 - 1.5 - - 38 63 17 OH3 200 3 1PC 1 EX-LT-POT M22x1.5 08155016 229.99 SGD
Shipped after 2018-06-01
M16 - 1.5 - - 32 52 12.5 OH3 120 3 1PC 1 EX-LT-POT M16x1.5 08154781 82.99 SGD
Shipped after 2018-06-01
M14 - 2 8 - 30 48 10.5 OH3 100 3 1PC 1 EX-LT-POT M14x2 08154657 60.99 SGD
Shipped after 2018-06-01
M12 9 1 6.5 - 29 48 8.5 OH3 150 3 1PC 1 EX-LT-POT M12x1 08154641 91.99 SGD
Shipped after 2018-06-01
M10 8 1.5 5.5 - 24 41 7 OH3 200 3 1PC 1 EX-LT-POT M10x1.5 08154386 68.99 SGD
Shipped after 2018-05-31
M22 - 2.5 - - 38 63 17 OH3 150 3 1PC 1 EX-LT-POT M22x2.5 08154973 179.99 SGD
Shipped after 2018-06-01
M22 - 1.5 - - 38 63 17 OH3 150 3 1PC 1 EX-LT-POT M22x1.5 08155007 179.99 SGD
Shipped after 2018-06-01
M2.6 5 0.45 2.5 - - - 3 OH2 80 2 1PC 1 EX-LT-POT M2.6x0.45 08154124 42.99 SGD
Shipped after 2018-06-01
M2.5 5 0.45 2.5 - - - 3 OH2 80 2 1PC 1 EX-LT-POT M2.5x0.45 08154106 35.99 SGD
Shipped after 2018-06-01
M14 - 2 8 - 30 48 10.5 OH3 150 3 1PC 1 EX-LT-POT M14x2 08154675 85.99 SGD
Shipped after 2018-06-01
M12 9 1.5 6.5 - 29 48 8.5 OH3 200 3 1PC 1 EX-LT-POT M12x1.5 08154553 85.99 SGD
Shipped after 2018-06-01
M10 8 1 5.5 - 24 41 7 OH3 150 3 1PC 1 EX-LT-POT M10x1 08154474 70.99 SGD
Shipped after 2018-06-01
M6 6 1 3.2 - 19 29 6 OH2 120 3 1PC 1 EX-LT-POT OH2 M6x1x120 08999496 28.99 SGD
Shipped after 2018-06-01
M5 7 0.8 4.5 - - 24 5.5 OH2 120 3 1PC 1 EX-LT-POT M5x0.8 08154203 34.99 SGD
Shipped after 2018-05-31
M27 - 2 - - 45 71 20 OH4 250 3 1PC 1 EX-LT-POT M27x2 08155113 459.99 SGD
Shipped after 2018-06-01
M24 - 2 - - 45 66 19 OH3 150 3 1PC 1 EX-LT-POT M24x2 08155061 239.99 SGD
Shipped after 2018-06-01
M20 - 1.5 - - 37 58 15 OH3 200 3 1PC 1 EX-LT-POT M20x1.5 08154955 219.99 SGD
Shipped after 2018-06-01
M18 - 1.5 - - 37 55 14 OH3 150 3 1PC 1 EX-LT-POT M18x1.5 08154876 129.99 SGD
Shipped after 2018-06-01
M18 - 1.5 - - 37 55 14 OH3 200 3 1PC 1 EX-LT-POT M18x1.5 08154885 169.99 SGD
Shipped after 2018-06-01
M14 - 2 8 - 30 48 10.5 OH3 200 3 1PC 1 EX-LT-POT M14x2 08154684 98.99 SGD
Shipped after 2018-06-01
M12 9 1.5 6.5 - 29 48 8.5 OH3 100 3 1PC 1 EX-LT-POT M12x1.5 08154526 44.99 SGD
Shipped after 2018-05-31
M12 9 1.5 6.5 - 29 48 8.5 OH3 150 3 1PC 1 EX-LT-POT M12x1.5 08154544 70.99 SGD
Shipped after 2018-06-01
M12 9 1.25 6.5 - 29 48 8.5 OH3 100 3 1PC 1 EX-LT-POT M12x1.25 08154571 44.99 SGD
Shipped after 2018-06-01
M8 - 1.25 - Below M8 have protruding centers. 22 37 6.2 OH3 100 3 1PC 1 EX-LT-POT OH3 M8 X 1.25 X 100 06621614 22.99 SGD
In stock
M8 - 1.25 - Below M8 have protruding centers. 22 37 6.2 OH3 150 3 1PC 1 EX-LT-POT OH3 M8 X 1.25 X 150 06621632 38.99 SGD
In stock
M10 8 1.5 5.5 Below M8 have protruding centers. 24 41 7 OH3 100 3 1PC 1 EX-LT-POT M 10x1.5 08154361 33.99 SGD
Shipped after 2018-08-02
M12 - 1.75 - M8 and below have protruding centers. 29 48 8.5 OH3 150 3 1PC 1 EX-LT-POT OH3 M12x1.75x150 06621657 55.99 SGD
In stock
M12 9 1.75 6.5 M8 and below have protruding centers. 29 48 8.5 OH3 100 3 1PC 1 EX-LT-POT M12x1.75 08154483 41.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2017-10-27 19:49:29
It is convenient because you can set up a tap without obstruction when there is an obstacle
This review is about item#8154185.
For machining
5
From Japan
On 2017-08-27 16:55:36
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8999541.
It is used for tapping of deep hole part
5
From Japan
On 2011-04-19 13:06:34
Tap smoothly and work finishes promptly
This review is about item#08154167.

Related Products