Buy more than* S$200* and get FREE SHIPPING

SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)

4.00 (2)
Helix Angle (Degree)
35
Chamfer
2.5P
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Chamfer Lcf Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Chamfer Lcf Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 OH2 100 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT OH2 M8x1.25x100-L 08999663 35.99 SGD
Shipped after 2018-02-26
6 OH2 150 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT OH2 M6x1x150-L 08999654 48.99 SGD
Shipped after 2018-02-26
5.5 OH2 100 3 2.5P M5 7 0.8 4.5 - - 24 1PC 1 EX-LT-SFT OH2 M5x0.8x100-L 08999636 32.99 SGD
Shipped after 2018-02-26
5 OH2 100 3 2.5P M4 7 0.7 4 - - 21 1PC 1 EX-LT-SFT OH2 M4x0.7x100-L 08999627 38.99 SGD
Shipped after 2018-02-26
4 OH2 100 3 2.5P M3 6 0.5 3.2 - - 19 1PC 1 EX-LT-SFT OH2 M3x0.5x100-L 08999611 41.99 SGD
Shipped after 2018-02-26
6.2 OH2 120 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT M8x1.25 08148971 34.99 SGD
Shipped after 2018-02-26
6 OH4 150 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT M6x1 08148953 41.99 SGD
Shipped after 2018-02-26
5.5 OH2 120 3 2.5P M5 7 0.8 4.5 - - 24 1PC 1 EX-LT-SFT M5x0.8 08148892 33.99 SGD
Shipped after 2018-02-26
5.5 OH4 100 3 2.5P M5 7 0.8 4.5 - - 24 1PC 1 EX-LT-SFT M5x0.8 08148917 27.99 SGD
Shipped after 2018-02-26
23 OH2 250 4 2.5P M30 - 1.5 - - 48 74 1PC 1 EX-LT-SFT M30x1.5 08149836 479.99 SGD
Shipped after 2018-02-26
3 OH1 80 2 2.5P M2 5 0.4 2.5 - - - 1PC 1 EX-LT-SFT M2x0.4 08148752 45.99 SGD
Shipped after 2018-02-26
20 OH2 250 4 2.5P M20 - 1.5 - - 37 58 1PC 1 EX-LT-SFT M20x1.5 08149644 269.99 SGD
Shipped after 2018-02-26
3 OH1 80 2 2.5P M2.5 5 0.45 2.5 - - - 1PC 1 EX-LT-SFT M2.5x0.45 08148795 35.99 SGD
Shipped after 2018-02-26
14 OH3 250 4 2.5P M18 - 2.5 - - 37 55 1PC 1 EX-LT-SFT M18x2.5 08149531 189.99 SGD
Shipped after 2018-02-26
12.5 OH2 250 3 2.5P M16 - 1.5 - - 32 52 1PC 1 EX-LT-SFT M16x1.5 08149495 179.99 SGD
Shipped after 2018-02-26
10.5 OH2 100 3 2.5P M14 - 1.5 8 - 30 48 1PC 1 EX-LT-SFT M14x1.5 08149373 64.99 SGD
Shipped after 2018-02-26
8.5 OH2 100 3 2.5P M12 9 1.5 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.5 08149206 43.99 SGD
Shipped after 2018-02-26
8.5 OH2 150 3 2.5P M12 9 1.25 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.25 08149276 70.99 SGD
Shipped after 2018-02-26
8.5 OH2 200 3 2.5P M12 9 1.25 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.25 08149285 91.99 SGD
Shipped after 2018-02-26
8.5 OH4 150 3 2.5P M12 9 1.25 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.25 08149294 70.99 SGD
Shipped after 2018-02-26
7 OH2 100 3 2.5P M10 8 1.25 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.25 08149093 36.99 SGD
Shipped after 2018-02-26
7 OH2 120 3 2.5P M10 8 1.25 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.25 08149102 43.99 SGD
Shipped after 2018-02-26
7 OH2 150 3 2.5P M10 8 1.25 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.25 08149111 57.99 SGD
Shipped after 2018-02-26
7 OH2 200 3 2.5P M10 8 1.25 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.25 08149127 70.99 SGD
Shipped after 2018-02-26
7 OH4 150 3 2.5P M10 8 1.25 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.25 08149136 57.99 SGD
Shipped after 2018-02-26
6 OH2 100 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT OH2 M6x1x100-L 08999645 28.99 SGD
Shipped after 2018-02-26
5.5 OH2 150 3 2.5P M5 7 0.8 4.5 - - 24 1PC 1 EX-LT-SFT M5x0.8 08148901 42.99 SGD
Shipped after 2018-02-26
5 OH4 100 3 2.5P M4 7 0.7 4 - - 21 1PC 1 EX-LT-SFT M4x0.7 08148883 32.99 SGD
Shipped after 2018-02-26
19 OH2 150 4 2.5P M24 - 1.5 - - 45 66 1PC 1 EX-LT-SFT M24x1.5 08149757 229.99 SGD
Shipped after 2018-04-19
12.5 OH2 150 3 2.5P M16 - 2 - - 32 52 1PC 1 EX-LT-SFT M16x2 08149434 94.99 SGD
Shipped after 2018-02-26
10.5 OH2 100 3 2.5P M14 - 2 8 - 30 48 1PC 1 EX-LT-SFT M14x2 08149337 62.99 SGD
Shipped after 2018-02-26
10.5 OH2 120 3 2.5P M14 - 2 8 - 30 48 1PC 1 EX-LT-SFT M14x2 08149346 66.99 SGD
Shipped after 2018-02-26
10.5 OH2 120 3 2.5P M14 - 1.5 8 - 30 48 1PC 1 EX-LT-SFT M14x1.5 08149382 66.99 SGD
Shipped after 2018-02-26
10.5 OH2 150 3 2.5P M14 - 1.5 8 - 30 48 1PC 1 EX-LT-SFT M14x1.5 08149391 89.99 SGD
Shipped after 2018-02-26
6.2 OH2 150 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT OH2 M8x1.25x150-L 08999672 57.99 SGD
Shipped after 2018-02-26
8.5 OH2 100 3 2.5P M12 9 1.75 6.5 - 29 48 1PC 1 EX-LT-SFT OH2 M12x1.75x100 08999602 43.99 SGD
Shipped after 2018-02-26
6.2 OH2 120 3 2.5P M8 8 1 5 - 22 37 1PC 1 EX-LT-SFT M8x1 08149023 48.99 SGD
Shipped after 2018-02-26
6.2 OH2 150 3 2.5P M8 8 1 5 - 22 37 1PC 1 EX-LT-SFT M8x1 08149032 63.99 SGD
Shipped after 2018-02-26
6.2 OH2 100 3 2.5P M8 8 0.75 5 - 22 37 1PC 1 EX-LT-SFT M8x0.75 08149041 38.99 SGD
Shipped after 2018-02-26
6 OH4 100 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT M6x1 08148944 23.99 SGD
Shipped after 2018-02-26
19 OH3 200 4 2.5P M24 - 3 - - 45 66 1PC 1 EX-LT-SFT M24x3 08149723 269.99 SGD
Shipped after 2018-02-26
17 OH2 200 4 2.5P M22 - 1.5 - - 38 63 1PC 1 EX-LT-SFT M22x1.5 08149696 229.99 SGD
Shipped after 2018-02-26
14 OH3 150 4 2.5P M18 - 2.5 - - 37 55 1PC 1 EX-LT-SFT M18x2.5 08149513 129.99 SGD
Shipped after 2018-02-26
14 OH3 200 4 2.5P M18 - 2.5 - - 37 55 1PC 1 EX-LT-SFT M18x2.5 08149522 169.99 SGD
Shipped after 2018-02-26
14 OH2 200 4 2.5P M18 - 1.5 - - 37 55 1PC 1 EX-LT-SFT M18x1.5 08149565 169.99 SGD
Shipped after 2018-02-26
12.5 OH2 150 3 2.5P M16 - 1.5 - - 32 52 1PC 1 EX-LT-SFT M16x1.5 08149477 94.99 SGD
Shipped after 2018-02-26
10.5 OH2 150 3 2.5P M14 - 2 8 - 30 48 1PC 1 EX-LT-SFT M14x2 08149355 89.99 SGD
Shipped after 2018-02-26
8.5 OH2 150 3 2.5P M12 9 1.5 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.5 08149224 70.99 SGD
Shipped after 2018-02-26
7 OH4 150 3 2.5P M10 8 1.5 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.5 08149084 59.99 SGD
Shipped after 2018-02-26
7 OH2 100 3 2.5P M10 8 1 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1 08149145 50.99 SGD
Shipped after 2018-02-26
7 OH2 120 3 2.5P M10 8 1 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1 08149154 56.99 SGD
Shipped after 2018-02-26
7 OH2 150 3 2.5P M10 8 1.5 5.5 - 24 41 1PC 1 EX-LT-SFT OH2 M10x1.5x150-L 08999681 67.99 SGD
Shipped after 2018-02-26
6.2 OH2 200 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT M8x1.25 08148987 72.99 SGD
Shipped after 2018-03-12
6.2 OH4 100 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT M8x1.25 08148996 29.99 SGD
Shipped after 2018-04-17
4 OH2 120 3 2.5P M3 6 0.5 3.2 - - 19 1PC 1 EX-LT-SFT M3x0.5 08148831 36.99 SGD
Shipped after 2018-02-26
4 OH2 150 3 2.5P M3 6 0.5 3.2 - - 19 1PC 1 EX-LT-SFT M3x0.5 08148847 61.99 SGD
Shipped after 2018-02-26
20 OH2 250 4 2.5P M27 - 1.5 - - 45 71 1PC 1 EX-LT-SFT M27x1.5 08149802 429.99 SGD
Shipped after 2018-02-26
19 OH3 250 4 2.5P M24 - 3 - - 45 66 1PC 1 EX-LT-SFT M24x3 08149732 319.99 SGD
Shipped after 2018-02-26
19 OH2 150 4 2.5P M24 - 2 - - 45 66 1PC 1 EX-LT-SFT M24x2 08149741 239.99 SGD
Shipped after 2018-02-26
19 OH2 200 4 2.5P M24 - 1.5 - - 45 66 1PC 1 EX-LT-SFT M24x1.5 08149766 269.99 SGD
Shipped after 2018-02-26
19 OH2 250 4 2.5P M24 - 1.5 - - 45 66 1PC 1 EX-LT-SFT M24x1.5 08149775 329.99 SGD
Shipped after 2018-02-26
3 OH1 80 2 2.5P M2.3 5 0.4 2.5 - - - 1PC 1 EX-LT-SFT M2.3x0.4 08148777 39.99 SGD
Shipped after 2018-02-26
10.5 OH2 200 3 2.5P M14 - 2 8 - 30 48 1PC 1 EX-LT-SFT M14x2 08149364 109.99 SGD
Shipped after 2018-02-26
8.5 OH2 200 3 2.5P M12 9 1.75 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.75 08149181 84.99 SGD
Shipped after 2018-02-26
6.2 OH2 100 3 2.5P M8 8 1 5 - 22 37 1PC 1 EX-LT-SFT M8x1 08149014 38.99 SGD
Shipped after 2018-02-26
5 OH2 120 3 2.5P M4 7 0.7 4 - - 21 1PC 1 EX-LT-SFT M4x0.7 08148865 36.99 SGD
Shipped after 2018-02-26
5 OH2 150 3 2.5P M4 7 0.7 4 - - 21 1PC 1 EX-LT-SFT M4x0.7 08148874 57.99 SGD
Shipped after 2018-02-26
23 OH3 250 4 2.5P M30 20 2 - - 48 74 1PC 1 EX-LT-SFT M30x2 08149827 539.99 SGD
Shipped after 2018-02-26
20 OH3 250 4 2.5P M27 - 3 - - 45 71 1PC 1 EX-LT-SFT M27x3 08149784 429.99 SGD
Shipped after 2018-02-26
20 OH3 250 4 2.5P M27 - 2 - - 45 71 1PC 1 EX-LT-SFT M27x2 08149793 469.99 SGD
Shipped after 2018-02-26
20 OH2 200 4 2.5P M20 - 1.5 - - 37 58 1PC 1 EX-LT-SFT M20x1.5 08149635 209.99 SGD
Shipped after 2018-02-26
12.5 OH2 200 3 2.5P M16 - 2 - - 32 52 1PC 1 EX-LT-SFT M16x2 08149443 129.99 SGD
Shipped after 2018-02-26
12.5 OH2 250 3 2.5P M16 - 2 - - 32 52 1PC 1 EX-LT-SFT M16x2 08149452 169.99 SGD
Shipped after 2018-02-26
12.5 OH2 120 3 2.5P M16 - 1.5 - - 32 52 1PC 1 EX-LT-SFT M16x1.5 08149461 84.99 SGD
Shipped after 2018-02-26
12.5 OH2 200 3 2.5P M16 - 1.5 - - 32 52 1PC 1 EX-LT-SFT M16x1.5 08149486 129.99 SGD
Shipped after 2018-02-26
10.5 OH2 150 3 2.5P M14 - 1 8 - 30 48 1PC 1 EX-LT-SFT M14x1 08149416 97.99 SGD
Shipped after 2018-02-26
8.5 OH2 100 3 2.5P M12 9 1.25 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.25 08149251 45.99 SGD
Shipped after 2018-02-26
8.5 OH2 120 3 2.5P M12 9 1.25 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.25 08149267 50.99 SGD
Shipped after 2018-02-26
8.5 OH2 100 3 2.5P M12 9 1 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1 08149303 57.99 SGD
Shipped after 2018-02-26
7 OH2 200 3 2.5P M10 8 1.5 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.5 08149075 67.99 SGD
Shipped after 2018-02-26
8.5 OH2 150 3 2.5P M12 9 1.75 6.5 - 29 48 1PC 1 EX-LT-SFT OH2 M12x1.75x150-L 08999697 84.99 SGD
Shipped after 2018-02-26
6.2 OH4 150 3 2.5P M8 8 1.25 5 - 22 37 1PC 1 EX-LT-SFT M8x1.25 08149005 49.99 SGD
Shipped after 2018-02-26
3 OH1 100 2 2.5P M2 5 0.4 2.5 - - - 1PC 1 EX-LT-SFT M2x0.4 08148761 54.99 SGD
Shipped after 2018-02-26
20 OH3 150 4 2.5P M20 - 2.5 - - 37 58 1PC 1 EX-LT-SFT M20x2.5 08149583 169.99 SGD
Shipped after 2018-02-26
3 OH1 100 2 2.5P M2.5 5 0.45 2.5 - - - 1PC 1 EX-LT-SFT M2.5x0.45 08148804 57.99 SGD
Shipped after 2018-02-26
12.5 OH2 120 3 2.5P M16 - 2 - - 32 52 1PC 1 EX-LT-SFT M16x2 08149425 86.99 SGD
Shipped after 2018-02-26
8.5 OH2 120 3 2.5P M12 9 1.5 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.5 08149215 49.99 SGD
Shipped after 2018-02-26
8.5 OH2 120 3 2.5P M12 9 1 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1 08149312 65.99 SGD
Shipped after 2018-02-26
7 OH2 150 3 2.5P M10 8 1 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1 08149163 75.99 SGD
Shipped after 2018-02-26
6 OH2 120 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT M6x1 08148926 31.99 SGD
Shipped after 2018-02-26
6 OH2 100 3 2.5P M6 7 0.75 4.5 - 19 29 1PC 1 EX-LT-SFT M6x0.75 08148962 30.99 SGD
Shipped after 2018-02-26
4 OH4 100 3 2.5P M3 6 0.5 3.2 - - 19 1PC 1 EX-LT-SFT M3x0.5 08148856 35.99 SGD
Shipped after 2018-02-26
58 OH3 300 4 2.5P M36 24 4 21 - 57 82 1PC 1 EX-LT-SFT M36x4 08149854 669.99 SGD
Shipped after 2018-02-26
23 OH3 250 4 2.5P M30 20 3.5 - - 48 74 1PC 1 EX-LT-SFT M30x3.5 08149811 479.99 SGD
Shipped after 2018-02-26
17 OH3 150 4 2.5P M22 - 2.5 - - 38 63 1PC 1 EX-LT-SFT M22x2.5 08149653 189.99 SGD
Shipped after 2018-02-26
17 OH3 200 4 2.5P M22 - 2.5 - - 38 63 1PC 1 EX-LT-SFT M22x2.5 08149662 229.99 SGD
Shipped after 2018-02-26
17 OH3 250 4 2.5P M22 - 2.5 - - 38 63 1PC 1 EX-LT-SFT M22x2.5 08149671 289.99 SGD
Shipped after 2018-02-26
17 OH2 150 4 2.5P M22 - 1.5 - - 38 63 1PC 1 EX-LT-SFT M22x1.5 08149687 189.99 SGD
Shipped after 2018-02-26
20 OH3 200 4 2.5P M20 - 2.5 - - 37 58 1PC 1 EX-LT-SFT M20x2.5 08149592 209.99 SGD
Shipped after 2018-02-26
20 OH3 250 4 2.5P M20 - 2.5 - - 37 58 1PC 1 EX-LT-SFT M20x2.5 08149601 249.99 SGD
Shipped after 2018-02-26
3 OH1 100 2 2.5P M2.3 5 0.4 2.5 - - - 1PC 1 EX-LT-SFT M2.3x0.4 08148786 48.99 SGD
Shipped after 2018-02-26
14 OH2 250 4 2.5P M18 - 1.5 - - 37 55 1PC 1 EX-LT-SFT M18x1.5 08149574 209.99 SGD
Shipped after 2018-02-26
10.5 OH2 200 3 2.5P M14 - 1.5 8 - 30 48 1PC 1 EX-LT-SFT M14x1.5 08149407 119.99 SGD
Shipped after 2018-02-26
8.5 OH2 200 3 2.5P M12 9 1.5 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.5 08149233 84.99 SGD
Shipped after 2018-02-26
8.5 OH4 150 3 2.5P M12 9 1.5 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.5 08149242 70.99 SGD
Shipped after 2018-02-26
6 OH2 200 3 2.5P M6 7 1 4.5 - 19 29 1PC 1 EX-LT-SFT M6x1 08148935 57.99 SGD
Shipped after 2018-02-26
25 OH3 300 4 2.5P M33 22 3.5 19 - 51 77 1PC 1 EX-LT-SFT M33x3.5 08149845 609.99 SGD
Shipped after 2018-02-26
19 OH3 150 4 2.5P M24 - 3 - - 45 66 1PC 1 EX-LT-SFT M24x3 08149714 229.99 SGD
Shipped after 2018-02-26
17 OH2 250 4 2.5P M22 - 1.5 - - 38 63 1PC 1 EX-LT-SFT M22x1.5 08149705 289.99 SGD
Shipped after 2018-02-26
20 OH2 150 4 2.5P M20 - 2 - - 37 58 1PC 1 EX-LT-SFT M20x2 08149617 229.99 SGD
Shipped after 2018-02-26
20 OH2 150 4 2.5P M20 - 1.5 - - 37 58 1PC 1 EX-LT-SFT M20x1.5 08149626 169.99 SGD
Shipped after 2018-02-26
3 OH1 100 2 2.5P M2.6 5 0.45 2.5 - - - 1PC 1 EX-LT-SFT M2.6x0.45 08148822 57.99 SGD
Shipped after 2018-02-26
3 OH1 80 2 2.5P M2.6 5 0.45 2.5 - - - 1PC 1 EX-LT-SFT M2.6x0.45 08148813 45.99 SGD
Shipped after 2018-02-26
14 OH2 150 4 2.5P M18 - 2 - - 37 55 1PC 1 EX-LT-SFT M18x2 08149547 139.99 SGD
Shipped after 2018-02-26
14 OH2 150 4 2.5P M18 - 1.5 - - 37 55 1PC 1 EX-LT-SFT M18x1.5 08149556 129.99 SGD
Shipped after 2018-02-26
12.5 OH2 150 3 2.5P M16 - 1 - - 32 52 1PC 1 EX-LT-SFT M16x1 08149504 109.99 SGD
Shipped after 2018-02-26
8.5 OH4 150 3 2.5P M12 9 1.75 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1.75 08149197 70.99 SGD
Shipped after 2018-02-26
8.5 OH2 150 3 2.5P M12 9 1 6.5 - 29 48 1PC 1 EX-LT-SFT M12x1 08149321 93.99 SGD
Shipped after 2018-02-26
7 OH2 120 3 2.5P M10 8 1.5 5.5 - 24 41 1PC 1 EX-LT-SFT M10x1.5 08149066 43.99 SGD
Shipped after 2018-02-26
28 OH3 - 4 - M36 - 4 - - 57 - 1PC 1 EX-LT-SFT OH3 M36x4x250 39265292 579.99 SGD
Shipped after 2018-02-26
4 OH2 100 3 - M3 - 0.5 - M3.5-M6 have protruding centers. 11 19 1PC 1 EX-LT-SFT OH2 M3 X 0.5 X 100 06621666 27.99 SGD
In stock
5 OH2 100 3 - M4 - 0.7 - M3.5-M6 have protruding centers. 13 21 1PC 1 EX-LT-POT OH3 M8 X 1.25 X 150 06621675 24.99 SGD
In stock
5.5 OH2 100 3 - M5 - 0.8 - M3.5-M6 have protruding centers. 16 24 1PC 1 EX-LT-SFT OH2 M5 X 0.8 X 100 06621684 22.99 SGD
In stock
6 OH2 100 3 - M6 - 1 - M3.5-M6 BECOMES THE CENTER SHAFT. 19 29 1PC 1 EX-LT-SFT OH2 M6x1x100 06621693 18.99 SGD
In stock
6.2 OH2 100 3 - M8 - 1.25 - M3.5-M6 BECOMES THE CENTER SHAFT. 22 37 1PC 1 EX-LT-SFT OH2 M8x1.25x100 06621702 23.99 SGD
In stock
6 OH2 150 3 - M6 - 1 - M3.5-M6 have protruding centers. 19 29 1PC 1 EX-LT-SFT OH 2 M 6 X 1 X 150 06621711 31.99 SGD
In stock
6.2 OH2 150 3 - M8 - 1.25 - M3.5-M6 BECOMES THE CENTER SHAFT. 22 37 1PC 1 EX-LT-SFT OH2 M8x1.25x150 06621727 40.99 SGD
In stock
7 OH2 150 3 - M10 - 1.5 - M3.5-M6 have protruding centers. 24 41 1PC 1 EX-LT-SFT OH2 M10 x 1.5 x 150 06621736 41.99 SGD
In stock
8.5 OH2 150 3 - M12 - 1.75 - M3.5-M6 BECOMES THE CENTER SHAFT. 29 48 1PC 1 EX-LT-SFT OH2 M12x1.75x150 06621745 55.99 SGD
In stock
7 OH2 100 3 2.5P M10 8 1.5 5.5 M3.5-M6 have protruding centers. 24 41 1PC 1 EX-LT-SFT M10x1.5 08149057 34.99 SGD
Shipped after 2018-03-26
8.5 OH2 120 3 2.5P M12 9 1.75 6.5 M3.5-M6 have protruding centers. 29 48 1PC 1 EX-LT-SFT M12x1.75 08149172 48.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when sunlock can not be used
4
From Japan
On 2012-09-26 13:04:36
It is easier to hold the impact on the chuck than the type directly impacted by the impact, but there is plenty of room for tap breakage. You will have arms, but it is comfortable if you are thick.
This review is about item#06621684.
Shipbuilding industry manhole drilling
4
From Japan
On 2011-01-28 15:55:15
Although usability is good, I feel that exhaustion is quick due to price.
This review is about item#08149583.

Related Products