Buy more than* S$200* and get FREE SHIPPING

Hand Tap

Chamfer
3P
Surface Processing
Nitriding treatment
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shape Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shape Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 14 3 OH4 44 3 M2.6 - 0.45 - - 1PC 1 EX-PLA-HT OH4 M2.6x0.45 06621921 13.99 SGD
Shipped after 2018-05-28
48 - 29 8.5 OH5 82 5 M12 3P 1.75 9 6.5 1PC 1 EX-PLA-HT OH5 M12x1.75 08158963 31.99 SGD
Shipped after 2018-05-29
37 - 22 6.2 OH4 70 5 M8 3P 1.25 8 5 1PC 1 EX-PLA-HT OH4 M8x1.25 08158945 19.99 SGD
Shipped after 2018-05-29
29 - 19 6 OH4 62 4 M6 3P 1 7 4.5 1PC 1 EX-PLA-HT OH4 M6x1 06621964 14.99 SGD
Shipped after 2018-05-28
21 - 13 5 OH4 52 4 M4 3P 0.7 7 4 1PC 1 EX-PLA-HT OH4 M4x0.7 06621946 10.99 SGD
Shipped after 2018-05-28
- - - 3 OH3 42 3 M2.3 3P 0.4 5 2.5 1PC 1 EX-PLA-HT OH3 M2.3x0.4 08158866 19.99 SGD
Shipped after 2018-05-29
41 - 24 7 OH4 75 5 M10 3P 1.5 8 5.5 1PC 1 EX-PLA-HT OH4 M10x1.5 08158954 23.99 SGD
Shipped after 2018-05-29
- - - 3 OH4 44 3 M2.5 3P 0.45 5 2.5 1PC 1 EX-PLA-HT OH4 M2.5x0.45 08158875 21.99 SGD
Shipped after 2018-05-29
24 - 16 5.5 OH4 60 4 M5 3P 0.8 7 4.5 1PC 1 EX-PLA-HT OH4 M5x0.8 06621955 11.99 SGD
Shipped after 2018-05-28
20 - - 4 OH4 48 4 M3.5 3P 0.6 6 3.2 1PC 1 EX-PLA-HT OH4 M3.5x0.6 08158902 16.99 SGD
Shipped after 2018-05-29
19 M6 following is the projected center. 11 4 OH4 46 4 M3 3P 0.5 6 3.2 1PC 1 EX-PLA-HT OH4 M3x0.5 06621937 11.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products