Buy more than* S$200* and get FREE SHIPPING

Long roughing end mill (EX-REEL)

3.00 (2)
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter D (phi mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter D (phi mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - - 6 24 6 68 - 1PC 1 EX-REEL 6 08125643 87.99 SGD
Shipped after 2018-05-31
4 - - 11 45 12 102 - 1PC 1 EX-REEL 11 08125686 139.99 SGD
Shipped after 2018-05-31
5 - - 27 90 25 166 - 1PC 1 EX-REEL 27 08125765 339.99 SGD
Shipped after 2018-05-31
5 - - 29 90 25 166 - 1PC 1 EX-REEL 29 08125774 389.99 SGD
Shipped after 2018-05-31
6 - - 31 106 32 186 - 1PC 1 EX-REEL 31 08125783 479.99 SGD
Shipped after 2018-05-31
6 - - 36 106 32 186 - 1PC 1 EX-REEL 36 08125817 639.99 SGD
Shipped after 2018-05-31
6 - - 37 106 32 186 - 1PC 1 EX-REEL 37 08125826 739.99 SGD
Shipped after 2018-05-31
4 - - 21 75 20 141 - 1PC 1 EX-REEL 21 08125722 249.99 SGD
Shipped after 2018-05-31
6 - - 33 106 32 186 - 1PC 1 EX-REEL 33 08125792 559.99 SGD
Shipped after 2018-05-31
6 - - 34 106 32 186 - 1PC 1 EX-REEL 34 08125801 559.99 SGD
Shipped after 2018-05-31
6 - - 42 125 42 227 - 1PC 1 EX-REEL 42 08125862 849.99 SGD
Shipped after 2018-05-31
6 - - 46 125 42 227 - 1PC 1 EX-REEL 46 08125905 999.99 SGD
Shipped after 2018-05-31
4 - - 13 53 12 110 - 1PC 1 EX-REEL 13 08125695 169.99 SGD
Shipped after 2018-05-31
4 - - 17 63 16 123 - 1PC 1 EX-REEL 17 08125704 209.99 SGD
Shipped after 2018-05-31
5 - - 24 90 25 166 - 1PC 1 EX-REEL 24 08125747 289.99 SGD
Shipped after 2018-05-31
5 - - 26 90 25 166 - 1PC 1 EX-REEL 26 08125756 319.99 SGD
Shipped after 2018-05-30
6 200-8807 1-0064 35 106 32 186 - 1PC 1 EX-REEL 35 05375422 399.99 SGD
Shipped after 2018-05-31
6 - - 38 125 32 205 - 1PC 1 EX-REEL 38 08125835 739.99 SGD
Shipped after 2018-05-31
6 200-8815 1-0064 40 125 32 205 - 1PC 1 EX-REEL 40 05375431 539.99 SGD
Shipped after 2018-05-31
6 - - 49 150 42 252 - 1PC 1 EX-REEL 49 08125932 1,179.99 SGD
Shipped after 2018-05-31
4 - - 7 30 10 80 - 1PC 1 EX-REEL 7 08125652 95.99 SGD
Shipped after 2018-05-30
4 - - 8 38 10 88 - 1PC 1 EX-REEL 8 08125661 92.99 SGD
Shipped after 2018-05-31
4 - - 9 38 10 88 - 1PC 1 EX-REEL 9 08125677 109.99 SGD
Shipped after 2018-05-30
6 - - 39 125 32 205 - 1PC 1 EX-REEL 39 08125844 759.99 SGD
Shipped after 2018-05-30
6 - - 44 125 42 227 - 1PC 1 EX-REEL 44 08125887 919.99 SGD
Shipped after 2018-05-31
6 - - 45 125 42 227 - 1PC 1 EX-REEL 45 08125896 849.99 SGD
Shipped after 2018-05-31
4 - - 19 63 16 123 - 1PC 1 EX-REEL 19 08125713 229.99 SGD
Shipped after 2018-05-31
6 - - 47 125 42 227 - 1PC 1 EX-REEL 47 08125914 1,049.99 SGD
Shipped after 2018-05-31
6 - - 48 150 42 252 - 1PC 1 EX-REEL 48 08125923 1,129.99 SGD
Shipped after 2018-05-31
5 - - 23 75 20 141 - 1PC 1 EX-REEL 23 08125731 289.99 SGD
Shipped after 2018-05-31
4 - - 50 150 42 252 - 1PC 1 EX-REEL 50 08125941 999.99 SGD
Shipped after 2018-05-31
4 200-8645 1-0064 18 63 16 123 - 1PC 1 EX-REEL 18 05375352 129.99 SGD
Shipped after 2018-05-31
6 200-8777 1-0064 30 90 25 166 - 1PC 1 EX-REEL 30 05375404 269.99 SGD
Shipped after 2018-05-31
6 - - 41 125 42 227 - 1PC 1 EX-REEL 41 08125853 849.99 SGD
Shipped after 2018-05-31
6 - - 43 125 42 227 - 1PC 1 EX-REEL 43 08125871 919.99 SGD
Shipped after 2018-05-31
4 200-8530 - - 45 10 95 10 1PC 1 EX-REEL 10 05375307 73.99 SGD
In stock
4 200-8548 - - 53 12 110 12 1PC 1 EX-REEL 12 05375316 87.99 SGD
In stock
4 200-8564 - - 53 12 110 14 1PC 1 EX-REEL 14 05375325 109.99 SGD
In stock
4 200-8581 - - 53 12 110 15 1PC 1 EX-REEL 15 05375334 109.99 SGD
In stock
4 200-8602 - - 63 16 123 16 1PC 1 EX-REEL 16 05375343 119.99 SGD
Shipped after 2018-05-31
4 200-8653 - - 75 20 141 20 1PC 1 EX-REEL 20 05375361 139.99 SGD
In stock
5 200-8661 - - 75 20 141 22 1PC 1 EX-REEL 22 05375377 179.99 SGD
In stock
5 200-8688 - - 90 25 166 25 1PC 1 EX-REEL 25 05375386 199.99 SGD
Shipped after 2018-05-31
6 200-8793 - - 106 32 186 32 1PC 1 EX-REEL 32 05375413 349.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Fixture production of lathe tool
5
From Japan
On 2016-08-16 17:01:05
There was work that needed processing hastily, and it was saved because it arrived at hand at the next day of order. There was no problem in quality and processing finish, it was safe to use.
This review is about item#5375386.
Hole side processing
1
From Japan
On 2013-06-12 09:38:31
I felt the luffing section was shallow.
This review is about item#08125661.

Related Products