Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

2015 Trusco Published Pages
1 0156
Helix Angle (Degree)
35-40
Groove Length FL (mm)
101
Shank Diameter d (phi mm)
12
Pricision
h7
Overall Length L (mm)
158
Point Angle (Degree)
120
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 217-6882 1pc 1 EX-SUS-GDR 12.0 05596701 64.99 SGD
Shipped after 2018-06-26
12.1 217-6891 1pc 1 EX-SUS-GDR 12.1 05596717 79.99 SGD
Shipped after 2018-06-25
12.2 217-6904 1pc 1 EX-SUS-GDR 12.2 05596726 79.99 SGD
Shipped after 2018-06-25
12.3 217-6912 1pc 1 EX-SUS-GDR 12.3 05596735 79.99 SGD
Shipped after 2018-06-25
12.4 217-6921 1pc 1 EX-SUS-GDR 12.4 05596744 79.99 SGD
Shipped after 2018-06-25
12.5 217-6939 1pc 1 EX-SUS-GDR 12.5 05596753 75.99 SGD
Shipped after 2018-06-25
12.6 217-6947 1pc 1 EX-SUS-GDR 12.6 05596762 80.99 SGD
Shipped after 2018-06-25
12.7 217-6955 1pc 1 EX-SUS-GDR 12.7 05596771 80.99 SGD
Shipped after 2018-06-25
12.8 217-6963 1pc 1 EX-SUS-GDR 12.8 05596787 78.99 SGD
Shipped after 2018-06-25
12.9 217-6971 1pc 1 EX-SUS-GDR 12.9 05596796 78.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products

OSG

OSG