Buy more than* S$200* and get FREE SHIPPING

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS)

5.00 (2)
Shank Diameter d (phi mm)
3
Surface Processing
TiN coating
Pricision
h7
Tolerance
h8
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Helix Angle (Degree) Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Helix Angle (Degree) Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
217-7404 - 35 - 40 12 2.1 44 1PC 1 EX-SUS-GDS 2.1 05594601 10.99 SGD
In stock
217-7447 - 35 - 40 14 2.5 46 1PC 1 EX-SUS-GDS 2.5 05594644 8.99 SGD
In stock
217-7391 - 35 - 40 12 2 44 1PC 1 EX-SUS-GDS 2.0 05594592 8.99 SGD
In stock
217-7471 - 35 - 40 16 2.8 48 1PC 1 EX-SUS-GDS 2.8 05594671 9.99 SGD
In stock
217-7412 - 35 - 40 13 2.2 45 1PC 1 EX-SUS-GDS 2.2 05594617 10.99 SGD
In stock
217-7439 - 35 - 40 14 2.4 46 1PC 1 EX-SUS-GDS 2.4 05594635 10.99 SGD
In stock
217-7455 - 35 - 40 14 2.6 46 1PC 1 EX-SUS-GDS 2.6 05594653 9.99 SGD
In stock
217-7463 - 35 - 40 16 2.7 48 1PC 1 EX-SUS-GDS 2.7 05594662 9.99 SGD
In stock
217-7480 - 35 - 40 16 2.9 48 1PC 1 EX-SUS-GDS 2.9 05594687 9.99 SGD
In stock
631-2951 1-0426 35 to 40 14 2.55 46 1PC 1 EX-SUS-GDS 2.55 08102446 10.99 SGD
In stock
- - 35 to 40 - 2.01 44 1PC 1 EX-SUS-GDS 2.01 08101956 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.05 44 1PC 1 EX-SUS-GDS 2.05 08101992 13.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.09 44 1PC 1 EX-SUS-GDS 2.09 08102035 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.13 45 1PC 1 EX-SUS-GDS 2.13 08102062 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.28 45 1PC 1 EX-SUS-GDS 2.28 08102202 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.32 45 1PC 1 EX-SUS-GDS 2.32 08102236 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.39 46 1PC 1 EX-SUS-GDS 2.39 08102306 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.43 46 1PC 1 EX-SUS-GDS 2.43 08102333 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.48 46 1PC 1 EX-SUS-GDS 2.48 08102385 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.58 46 1PC 1 EX-SUS-GDS 2.58 08102473 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.94 48 1PC 1 EX-SUS-GDS 2.94 08102796 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.11 44 1PC 1 EX-SUS-GDS 2.11 08102044 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.12 44 1PC 1 EX-SUS-GDS 2.12 08102053 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.14 45 1PC 1 EX-SUS-GDS 2.14 08102071 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.31 45 1PC 1 EX-SUS-GDS 2.31 08102227 14.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.47 46 1PC 1 EX-SUS-GDS 2.47 08102376 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.72 48 1PC 1 EX-SUS-GDS 2.72 08102595 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.78 48 1PC 1 EX-SUS-GDS 2.78 08102656 13.99 SGD
In stock
- - 35 to 40 - 2.91 48 1PC 1 EX-SUS-GDS 2.91 08102762 15.99 SGD
Shipped after 2018-05-02
217-7421 1-0122 35 to 40 13 2.3 45 1PC 1 EX-SUS-GDS 2.3 05594626 10.99 SGD
In stock
- - 35 to 40 - 2.06 44 1PC 1 EX-SUS-GDS 2.06 08102001 15.99 SGD
Shipped after 2018-05-02
631-2861 1-0426 35 to 40 - 2.25 45 1PC 1 EX-SUS-GDS 2.25 08102175 13.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.29 45 1PC 1 EX-SUS-GDS 2.29 08102211 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.33 45 1PC 1 EX-SUS-GDS 2.33 08102245 14.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.34 45 1PC 1 EX-SUS-GDS 2.34 08102254 15.99 SGD
Shipped after 2018-05-02
631-3019 1-0426 35 to 40 - 2.75 48 1PC 1 EX-SUS-GDS 2.75 08102622 11.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.92 48 1PC 1 EX-SUS-GDS 2.92 08102771 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.93 48 1PC 1 EX-SUS-GDS 2.93 08102787 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.96 48 1PC 1 EX-SUS-GDS 2.96 08102814 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.97 48 1PC 1 EX-SUS-GDS 2.97 08102823 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.98 48 1PC 1 EX-SUS-GDS 2.98 08102832 13.99 SGD
Shipped after 2018-05-02
631-2837 1-0426 35 to 40 - 2.15 45 1PC 1 EX-SUS-GDS 2.15 08102087 13.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.18 45 1PC 1 EX-SUS-GDS 2.18 08102114 15.99 SGD
Shipped after 2018-05-02
631-2896 1-0426 35 to 40 - 2.35 45 1PC 1 EX-SUS-GDS 2.35 08102263 13.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.51 46 1PC 1 EX-SUS-GDS 2.51 08102403 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.62 46 1PC 1 EX-SUS-GDS 2.62 08102507 15.99 SGD
Shipped after 2018-05-02
631-2985 1-0426 35 to 40 - 2.65 46 1PC 1 EX-SUS-GDS 2.65 08102534 13.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.77 48 1PC 1 EX-SUS-GDS 2.77 08102647 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.84 48 1PC 1 EX-SUS-GDS 2.84 08102701 15.99 SGD
Shipped after 2018-05-02
631-3043 1-0426 35 to 40 - 2.85 48 1PC 1 EX-SUS-GDS 2.85 08102717 12.99 SGD
Shipped after 2018-05-01
- - 35 to 40 - 2.86 48 1PC 1 EX-SUS-GDS 2.86 08102726 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.87 48 1PC 1 EX-SUS-GDS 2.87 08102735 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.99 48 1PC 1 EX-SUS-GDS 2.99 08102841 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.23 45 1PC 1 EX-SUS-GDS 2.23 08102157 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.24 45 1PC 1 EX-SUS-GDS 2.24 08102166 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.26 45 1PC 1 EX-SUS-GDS 2.26 08102184 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.38 46 1PC 1 EX-SUS-GDS 2.38 08102297 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.42 46 1PC 1 EX-SUS-GDS 2.42 08102324 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.49 46 1PC 1 EX-SUS-GDS 2.49 08102394 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.52 46 1PC 1 EX-SUS-GDS 2.52 08102412 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.53 46 1PC 1 EX-SUS-GDS 2.53 08102421 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.57 46 1PC 1 EX-SUS-GDS 2.57 08102464 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.64 46 1PC 1 EX-SUS-GDS 2.64 08102525 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.69 48 1PC 1 EX-SUS-GDS 2.69 08102577 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.71 48 1PC 1 EX-SUS-GDS 2.71 08102586 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.82 48 1PC 1 EX-SUS-GDS 2.82 08102683 15.99 SGD
Shipped after 2018-05-02
631-3078 1-0426 35 to 40 - 2.95 48 1PC 1 EX-SUS-GDS 2.95 08102805 11.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.04 44 1PC 1 EX-SUS-GDS 2.04 08101983 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.27 45 1PC 1 EX-SUS-GDS 2.27 08102193 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.37 46 1PC 1 EX-SUS-GDS 2.37 08102281 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.59 46 1PC 1 EX-SUS-GDS 2.59 08102482 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.61 46 1PC 1 EX-SUS-GDS 2.61 08102491 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.63 46 1PC 1 EX-SUS-GDS 2.63 08102516 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.67 48 1PC 1 EX-SUS-GDS 2.67 08102552 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.68 48 1PC 1 EX-SUS-GDS 2.68 08102561 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.73 48 1PC 1 EX-SUS-GDS 2.73 08102604 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.74 48 1PC 1 EX-SUS-GDS 2.74 08102613 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.83 48 1PC 1 EX-SUS-GDS 2.83 08102692 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.02 44 1PC 1 EX-SUS-GDS 2.02 08101965 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.08 44 1PC 1 EX-SUS-GDS 2.08 08102026 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.16 45 1PC 1 EX-SUS-GDS 2.16 08102096 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.36 45 1PC 1 EX-SUS-GDS 2.36 08102272 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.41 46 1PC 1 EX-SUS-GDS 2.41 08102315 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.44 46 1PC 1 EX-SUS-GDS 2.44 08102342 15.99 SGD
Shipped after 2018-05-02
631-2926 1-0426 35 to 40 - 2.45 46 1PC 1 EX-SUS-GDS 2.45 08102351 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.56 46 1PC 1 EX-SUS-GDS 2.56 08102455 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.79 48 1PC 1 EX-SUS-GDS 2.79 08102665 14.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.81 48 1PC 1 EX-SUS-GDS 2.81 08102674 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.88 48 1PC 1 EX-SUS-GDS 2.88 08102744 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.89 48 1PC 1 EX-SUS-GDS 2.89 08102753 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.03 44 1PC 1 EX-SUS-GDS 2.03 08101974 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.07 44 1PC 1 EX-SUS-GDS 2.07 08102017 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.17 45 1PC 1 EX-SUS-GDS 2.17 08102105 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.19 45 1PC 1 EX-SUS-GDS 2.19 08102123 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.21 45 1PC 1 EX-SUS-GDS 2.21 08102132 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.22 45 1PC 1 EX-SUS-GDS 2.22 08102141 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.46 46 1PC 1 EX-SUS-GDS 2.46 08102367 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.54 46 1PC 1 EX-SUS-GDS 2.54 08102437 15.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.66 48 1PC 1 EX-SUS-GDS 2.66 08102543 16.99 SGD
Shipped after 2018-05-02
- - 35 to 40 - 2.76 48 1PC 1 EX-SUS-GDS 2.76 08102631 16.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum panel drilling
5
From Japan
On 2017-10-30 21:00:43
I saw using a cemented carbide drill, but even if I finished with an end mill, the way Bali came out was terrible and I could not be removed. Therefore, I returned to this product. Processing sound is also small, so it seems to be suitable for processing aluminum panel. If it is stiff (super hard) it tends to think that it will last long, but it was wrong. I normally finish with an end mill, so it is finished in a pincad and I do not need worry about deburring.
This review is about item#5594653.
We made knives in groups. I have an exhibition once a year. We made blades with stainless steel and non-stainless steel of 2 mm to 6 mm and finished with handles such as stag and ebony.
5
From Japan
On 2011-02-23 16:39:30
It is very well cut.
This review is about item#08101992.

Related Products