Buy more than* S$200* and get FREE SHIPPING

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS)

5.00 (3)
Surface Processing
TiN coating
Pricision
h7
Tolerance
h8
...see all>
Product Options
ADD TO CART
Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 10 8.2 87 - - 35 - 40 1PC 1 EX-SUS-GDS 8.2 05595213 33.99 SGD
In stock
40 10 8.6 90 217-8940 - 35 - 40 1PC 1 EX-SUS-GDS 8.6 05595256 29.99 SGD
In stock
37 8 8 81 217-8826 - 35 - 40 1PC 1 EX-SUS-GDS 8.0 05595195 27.99 SGD
In stock
37 10 8.5 87 217-8923 - 35 - 40 1PC 1 EX-SUS-GDS 8.5 05595247 29.99 SGD
In stock
40 10 8.8 90 217-8966 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.8 05595274 37.99 SGD
In stock
40 10 8.7 90 217-8958 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.7 05595265 37.99 SGD
In stock
40 10 8.9 90 217-8991 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.9 05595283 37.99 SGD
In stock
40 10 8.85 90 - - 35 to 40 1PC 1 EX-SUS-GDS 8.85 08105833 42.99 SGD
Shipped after 2018-01-23
40 10 8.95 90 631-3736 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.95 08105842 42.99 SGD
In stock
37 10 8.05 87 631-3647 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.05 08105754 37.99 SGD
Shipped after 2018-01-23
40 10 8.55 90 631-3698 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.55 08105806 37.99 SGD
In stock
40 10 8.65 90 631-3701 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.65 08105815 42.99 SGD
In stock
40 10 8.75 90 631-3710 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.75 08105824 42.99 SGD
In stock
37 10 8.1 87 217-8842 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.1 05595204 33.99 SGD
Shipped after 2018-01-23
37 10 8.15 87 631-3655 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.15 08105763 40.99 SGD
Shipped after 2018-01-23
37 10 8.25 87 631-3663 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.25 08105772 40.99 SGD
In stock
37 10 8.35 87 631-3671 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.35 08105781 37.99 SGD
Shipped after 2018-01-23
37 10 8.45 87 631-3680 1-0426 35 to 40 1PC 1 EX-SUS-GDS 8.45 08105797 37.99 SGD
In stock
37 10 8.3 87 217-8893 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.3 05595222 37.99 SGD
In stock
37 10 8.4 87 217-8915 1-0122 35 to 40 1PC 1 EX-SUS-GDS 8.4 05595231 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
5
From Japan
On 2017-02-04 15:51:26
Very well, it was beautiful even after cutting, and chamfering was easy.
This review is about item#5595274.
Milling tool of milling cutter
5
From Japan
On 2016-11-18 09:50:18
I bought it for milling of the M10 stop screw. Sharpness Sharpness It was pretty sharp and there was no deformation of the hole, so later tapping was very easy.
This review is about item#5595247.
Drilling of sus304
5
From Japan
On 2016-06-12 15:39:30
Sus 304 is a material that is considerably harder than the other sus material, and it is impossible to penetrate the material as soon as it is machined with an ordinary drill, and if it is an EX drill, we could penetrate the material little by little while applying working fluid. In this case, it is essential to apply processing liquid. I will try to process titanium in the future.
This review is about item#05595195.

Related Products