Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS)

Groove Length FL (mm)
51
Shank Diameter d (phi mm)
12
Surface Processing
TiN coating
Pricision
h7
Overall Length L (mm)
108
Tolerance
h8
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Helix Angle (Degree) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Helix Angle (Degree) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 - 40 12 217-9300 1PC 1 EX-SUS-GDS 12.0 05595597 55.99 SGD
In stock
1-0122 35 to 40 12.1 217-9318 1PC 1 EX-SUS-GDS 12.1 05595606 75.99 SGD
In stock
1-0122 35 to 40 12.2 217-9326 1PC 1 EX-SUS-GDS 12.2 05595615 78.99 SGD
In stock
1-0122 35 to 40 12.4 217-9342 1PC 1 EX-SUS-GDS 12.4 05595633 75.99 SGD
In stock
1-0122 35 to 40 12.3 217-9334 1PC 1 EX-SUS-GDS 12.3 05595624 75.99 SGD
In stock
1-0122 35 to 40 12.5 217-9351 1PC 1 EX-SUS-GDS 12.5 05595642 68.99 SGD
Shipped after 2018-06-21
1-0122 35 to 40 12.9 217-9393 1PC 1 EX-SUS-GDS 12.9 05595685 81.99 SGD
In stock
1-0122 35 to 40 12.6 217-9369 1PC 1 EX-SUS-GDS 12.6 05595651 81.99 SGD
In stock
1-0122 35 to 40 12.8 217-9385 1PC 1 EX-SUS-GDS 12.8 05595676 81.99 SGD
In stock
1-0122 35 to 40 12.7 217-9377 1PC 1 EX-SUS-GDS 12.7 05595667 81.99 SGD
In stock
ADD TO CART

Related Products