Buy more than* S$200* and get FREE SHIPPING

Spiral tap (for stainless steel) (EX-SUS-SFT)

Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Pricision
OH3
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Number of Flutes Screw Diameter Shape Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Number of Flutes Screw Diameter Shape Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 Homo processing 88 3 M14 - 1.5 - 11 - 8 30 48 1PC 1 EX-SUS-SFT OH3 M14x1.5 06315495 44.99 SGD
Shipped after 2018-06-19
14 Homo processing 100 4 M18 - 2.5 - 14 - 11 37 55 1PC 1 EX-SUS-SFT OH3 M18x2.5 06315522 81.99 SGD
Shipped after 2018-04-27
14 Homo processing 100 4 M18 - 1.5 - 14 - 11 37 55 1PC 1 EX-SUS-SFT OH3 M18x1.5 06315531 90.99 SGD
Shipped after 2018-04-27
8.5 Homo processing 82 3 M12 - 1.5 - 9 - 6.5 29 48 1PC 1 EX-SUS-SFT OH3 M12x1.5 06315461 31.99 SGD
Shipped after 2018-04-27
12.5 Homo processing 95 3 M16 - 1.5 - 13 - 10 32 52 1PC 1 EX-SUS-SFT OH3 M16x1.5 06315513 59.99 SGD
Shipped after 2018-04-26
7 Homo processing 75 3 M10 - 1.25 1-0263 8 201-3495 5.5 24 41 1PC 1 EX-SUS-SFT OH3 M10x1.25 06315452 23.99 SGD
Shipped after 2018-04-23
15 Homo processing 105 4 M20 - 1.5 - 15 - 12 37 58 1PC 1 EX-SUS-SFT OH3 M20x1.5 06315556 109.99 SGD
Shipped after 2018-04-27
8.5 Homo processing 82 3 M12 M3.5-M6 have protruding centers. 1.25 - 9 201-3525 6.5 29 48 1PC 1 EX-SUS-SFT OH 3 M12x1.25 06315477 31.99 SGD
Shipped after 2018-04-23
10.5 Homogenized processing 88 3 M14 M3.5-M6 have protruding centers. 2 - 11 - 8 30 48 1PC 1 EX-SUS-SFT OH3 M14x2 06315486 38.99 SGD
Shipped after 2018-04-23
12.5 Homogenized processing 95 3 M16 M3.5-M6 have protruding centers. 2 - 13 - 10 32 52 1PC 1 EX-SUS-SFT OH3 M16x2 06315504 53.99 SGD
Shipped after 2018-04-23
15 Homogenized processing 105 4 M20 M3.5-M6 have protruding centers. 2.5 - 15 - 12 37 58 1PC 1 EX-SUS-SFT OH3 M20x2.5 06315547 95.99 SGD
Shipped after 2018-07-26
ADD TO CART

Related Products