Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide End Mill

Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.015
Corner Shape
Pinkado
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Number of Blades
2
Material
Cemented carbide (CARBIDE)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Length Lc (mm) Effective Length to Work Slope Angle 2 degree 30′ Blade Diameter D (phi mm) Effective Length toward Working Inclination 3Degree Surface Processing Effective Length toward Working Inclination 2Degree TRUSCO Part Number Effective Length toward Working Inclination 1Degree30' Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Effective Length L1 (mm) Neck diameter d2 (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Length Lc (mm) Effective Length to Work Slope Angle 2 degree 30′ Blade Diameter D (phi mm) Effective Length toward Working Inclination 3Degree Surface Processing Effective Length toward Working Inclination 2Degree TRUSCO Part Number Effective Length toward Working Inclination 1Degree30' Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Effective Length L1 (mm) Neck diameter d2 (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0015 2.3 - 1.5 - FX coating - 200-3678 - - - 3.8 1.45 - 1PC 1 FX-EDS-6 1.5x3.8 05375763 -
Discontinued
[x]
1-0015 0.3 - 0.2 - FX coating - 200-3414 - - - - - - 1PC 1 FX-EDS-6 0.2 05375693 -
Discontinued
[x]
1-0430 2.4 4.77 1.6 4.97 FX coating (TiAIN-based coating) 4.59 690-3223 4.43 4.27 4.13 4 1.55 - 1PC 1 FX-EDS-6 1.6x4 08079023 -
Discontinued
[x]
1-0015 1.2 - 0.8 - FX coating - 200-3619 - - - 2.4 0.75 - 1PC 1 FX-EDS-6 0.8x2.4 05375745 -
Discontinued
[x]
1-0015 0.7 - 0.5 - FX coating - 200-3554 - - - 1.5 0.45 - 1PC 1 FX-EDS-6 0.5x1.5 05375727 -
Discontinued
[x]
- 2.1 - 1.4 - FX coating - - - - - 3.5 1.35 - 1PC 1 FX-EDS-6 1.4x3.5 06616425 -
Discontinued
[x]
1-0015 0.4 - 0.3 - Fx coating - 200-3457 - - - - - 0 to -0.015 1PC 1 FX-EDS-6 0.3 05375702 -
Discontinued
[x]
1-0015 3 - 2 - FX coating - 200-3741 - - - 5 1.95 - 1PC 1 FX-EDS-6 2x5 05375772 -
Discontinued
[x]
1-0430 2.7 5.37 1.8 5.59 FX coating (TiAIN-based coating) 5.17 690-3231 4.98 4.81 4.65 4.5 1.75 - 1PC 1 FX-EDS-6 1.8x4.5 08079032 -
Discontinued
[x]
1-0015 0.9 - 0.6 - FX coating - 200-3571 - - - 1.8 0.55 - 1PC 1 FX-EDS-6 0.6x1.8 05375736 -
Discontinued
[x]
1-0015 0.6 - 0.4 - FX coating - 200-3520 - - - - - - 1PC 1 FX-EDS-6 0.4 05375711 -
Discontinued
[x]
1-0015 3.7 - 2.5 - FX coating - 200-3759 - - - 5 2.4 - 1PC 1 FX-EDS-6 2.5x5 05375781 -
Discontinued
[x]
1-0015 1.5 - 1 - FX coating - 200-3635 - - - 2.5 0.95 - 1PC 1 FX-EDS-6 1x2.5 05375754 -
Discontinued
[x]
- 1.8 - 1.2 - FX coating - - - - - 3 1.15 - 1PC 1 FX-EDS-6 1.2x3 06616416 -
Discontinued
[x]
ADD TO CART

Related Products