Buy more than* S$200* and get FREE SHIPPING

High Roll Tap, for Steel, HRT

4.00 (4)
Chamfer
4P
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Surface Processing Pricision Number of Flutes Overall Length L (mm) Chamfer Lcf Screw Diameter Shape Pitch (mm) 2014 TRUSCO Published Page Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Surface Processing Pricision Number of Flutes Overall Length L (mm) Chamfer Lcf Screw Diameter Shape Pitch (mm) 2014 TRUSCO Published Page Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 Homo processing RH7 - 60 4P (through holes) M5 - 0.9 - HSS (high speed steel) HSS 7 - 4.5 22 24 1PC 1 HRT RH7 P M5x0.9 08145934 14.99 SGD
Shipped after 2018-01-26
5 Homo processing RH6 - 52 4P (through holes) M4 - 0.75 - HSS (high speed steel) HSS 7 - 4 20 22 1PC 1 HRT RH6 P M4x0.75 08145882 13.99 SGD
Shipped after 2018-01-26
3 Homo processing RH8 4 44 4P M2.5 - 0.45 - HSS (high speed steel) HSS 5 - 2.5 - 13.4 1PC 1 HRT RH8 P M2.5x0.45 09006584 25.99 SGD
Shipped after 2018-01-26
6 Homo processing RH10 - 62 4P (for through-hole) M6 - 1 - HSS (high speed steel) HSS 7 - 4.5 24 30 1PC 1 HRT RH10 P M6x1 08145995 21.99 SGD
Shipped after 2018-01-25
5.5 Homo processing RH10 - 60 4P (for through-hole) M5 - 0.8 - HSS (high speed steel) HSS 7 - 4.5 22 24 1PC 1 HRT RH10 P M5x0.8 08145952 24.99 SGD
Shipped after 2018-01-26
5 Homo processing RH10 - 52 4P (for through-hole) M4 - 0.7 - HSS (high speed steel) HSS 7 - 4 20 22 1PC 1 HRT RH10 P M4x0.7 08145907 24.99 SGD
Shipped after 2018-01-25
4 Homo processing RH5 - 46 4P (through holes) M3 - 0.6 - HSS (high speed steel) HSS 6 - 3.2 - 20 1PC 1 HRT RH5 P M3x0.6 08145837 12.99 SGD
Shipped after 2018-01-26
4 Homo processing RH5 - 48 - M3.5 - 0.6 1-0298 HSS (high speed steel) HSS 6 202-8816 3.2 18 20 1PC 1 HRT RH5 P M3.5x0.6 06622822 10.99 SGD
Shipped after 2018-01-23
3 Homo processing RH5 - 44 - M2.5 - 0.45 1-0298 HSS (high speed steel) HSS 5 202-8751 2.5 11 13.4 1PC 1 HRT RH5 P M2.5x0.45 06622795 18.99 SGD
Shipped after 2018-01-23
3 Homo processing RH5 - 44 4P (through holes) M2.5 - 0.45 - HSS (high speed steel) HSS 5 - 2.5 - 13.4 1PC 1 HRT RH8 P M2.5x0.45 08145794 25.99 SGD
Shipped after 2018-01-26
4 Homo processing RH9 - 46 4P (for through-hole) M3 - 0.5 - HSS (high speed steel) HSS 6 - 3.2 - 20 1PC 1 HRT RH9 P M3x0.5 08145855 18.99 SGD
Shipped after 2018-01-26
3 Homo processing RH8 - 44 4P (through holes) M2.6 - 0.45 - HSS (high speed steel) HSS 5 - 2.5 - 13.4 1PC 1 HRT RH8 P M2.6x0.45 08145812 18.99 SGD
Shipped after 2018-01-26
3 Homogenized processing RH5 - 44 - M2.6 M6 BELOW WILL BE THE SHAFT CENTER. 0.45 - High-speed-steel (high-speed steel) HSS 5 202-8778 2.5 11 13.4 1PC 1 HRT RH5 P M2.6x0.45 06622804 10.99 SGD
Shipped after 2018-01-22
4 Homogenized processing RH6 - 46 4P (for through holes) M3 M6 BELOW WILL BE THE SHAFT CENTER. 0.5 - High-speed-steel (high-speed steel) HSS 6 202-8581 3.2 18 20 1PC 1 HRT RH6 P M3x0.5 06622813 10.99 SGD
Shipped after 2018-01-22
5 Homogenized process RH7 - 52 4P (for through holes) M4 M6 and below have protruding centers. 0.7 - High-speed-steel (HSS) 7 202-8620 4 20 22 1PC 1 HRT RH7 P M4x0.7 06622831 10.99 SGD
Shipped after 2018-01-22
5.5 Homogenized processing RH8 - 60 4P (for through holes) M5 M6 BELOW WILL BE THE SHAFT CENTER. 0.8 - High-speed-steel (high-speed steel) HSS 7 202-8646 4.5 22 24 1PC 1 HRT RH8 P M5x0.8 06622847 11.99 SGD
Shipped after 2018-01-22
6 Homogenized processing RH7 - 62 4P (for through holes) M6 M6 BELOW WILL BE THE SHAFT CENTER. 1 - High-speed-steel (high-speed steel) HSS 7 202-8662 4.5 24 30 1PC 1 HRT RH7 P M6x1 06622856 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:46:55
Especially not possible nor impossible
This review is about item#06622813.
Product screws
4
From Japan
On 2016-03-14 16:31:38
Because it is not used in large quantities, it is saved because you can purchase separately.
This review is about item#06622847.
Threaded hole processing with easy-to-break acrylic resin
4
From Japan
On 2012-09-12 01:18:31
It was used for steel, but I tried using it for acrylic resin without useless. Thick 2 mm thick acrylic resin is M3 screw hole processing. When processing resin with normal tap, "chipping" and "galling" occurred well, but we could not process it well, but with high roll tap some processing powder was able to be processed though. However, if you process a high roll with the standard hole diameter of the tap, "distortion" or "crack" will occur, so you need to process the hole diameter for high rolls. Also, in order to machine a large number in succession, it is necessary to remove the processing powder and cool the high roll tap. In the absence of cutting water (a type not containing abrasive) it can be substituted with things diluted with water for dishwasher detergent.
This review is about item#06622813.
Thread cutting
5
From Japan
On 2012-02-06 08:52:50
There is absolutely no problem
This review is about item#06622831.

Related Products