Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Tap

Shank Precision
h7
Chamfer Lcf
3P
Helix Angle (Degree)
45
Surface Processing
TiN coating
Pricision
OH3
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 6 60 M5 0.8 7 4.5 6.4 1PC 1 HS-SFT OH3 M5x0.8 06623005 33.99 SGD
Shipped after 2018-05-29
19 4 46 M3 0.5 6 3.2 4 1PC 1 HS-SFT OH3 M3x0.5 06622987 31.99 SGD
Shipped after 2018-05-29
21 6 52 M4 0.7 7 4 5.6 1PC 1 HS-SFT OH3 M4x0.7 06622996 30.99 SGD
Shipped after 2018-05-29
29 6 62 M6 1 7 4.5 8 1PC 1 HS-SFT OH3 M6x1 06623014 35.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products