Buy more than* S$200* and get FREE SHIPPING

Hand Tap (HT) # 1

4.92 (12)
Chamfer Lcf
9P
...see all>
Product Options
ADD TO CART
Material Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pilot Hole Diameter (phi mm) Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pilot Hole Diameter (phi mm) Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 12 201-2537 37 58 15 OH3 105 4 M20 17.5 2.5 1-0308 15 1PC 1 HT M20x2.5(OH3) #1 06623391 76.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 6.5 201-2201 29 48 8.5 OH2 82 4 M12 - 1.5 1-0307 9 1PC 1 HT M12x1.5(OH2) #1 06623285 23.99 SGD
In stock
HSS (high speed steel) HSS 8 201-2294 30 48 10.5 OH2 88 4 M14 - 2 1-0308 11 1PC 1 HT M14x2(OH2) #1 06623337 32.99 SGD
In stock
HSS (high speed steel) HSS 6.5 - 29 48 8.5 OH2 82 4 M12 - 1.75 - 9 1PC 1 HT M12x1.75(OH2) #1 06623294 23.99 SGD
In stock
HSS (high speed steel) HSS 19 - 51 76 24 OH3 145 4 M32 - 3 - 22 1PC 1 HT M32x3(OH3) #1 08270035 289.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 30 45 24 OH2 105 4 M32 - 1 - 22 1PC 1 HT M32x1(OH2) #1 08270157 329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 23 OH2 105 4 M30 - 1 - 20 1PC 1 HT M30x1(OH2) #1 08269992 289.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 48 74 21 OH3 135 4 M28 - 3 - 20 1PC 1 HT M28x3(OH3) #1 08269755 249.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M26 - 3 - - 1PC 1 HT M26x3(OH3) #1 08269432 179.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 9.5 16.5 3 OH1 44 3 M2.6 - 0.35 - 5 1PC 1 HT M2.6x0.35(OH1) #1 08265835 23.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 32 52 13 OH2 100 4 M17 - 1.25 - - 1PC 1 HT M17x1.25(OH2) #1 08267953 92.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 32 52 12.5 OH2 95 4 M16 - 1.25 - - 1PC 1 HT M16x1.25(OH2) #1 08267716 70.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 7 - 29 48 9.5 OH2 88 4 M13 - 1.5 - - 1PC 1 HT M13x1.5(OH2) #1 08267192 45.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 7 - 29 48 9.5 OH2 88 4 M13 - 1 - - 1PC 1 HT M13x1(OH2) #1 08267271 66.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 7 - 29 48 9.5 OH2 88 4 M13 - 0.75 - - 1PC 1 HT M13x0.75(OH2) #1 08267314 66.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 50 - 79 94 65 OH4 200 6 M100 - 4 - 52 1PC 1 HT M100x4(OH4) #1 08274944 3,269.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 8 11.5 3 OH1 36 3 M1.7 - 0.35 - 5 1PC 1 HT M1.7x0.35(OH1) #1 08265634 20.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 50 - 89 114 65 OH4 250 6 M95 - 6 - 52 1PC 1 HT M95x6(OH4) #1 08274822 3,159.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 89 109 55 OH4 240 4 M72 - 6 - 44 1PC 1 HT M72x6(OH4) #1 08274287 1,749.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 70 85 55 OH3 190 4 M72 - 3 - 44 1PC 1 HT M72x3(OH3) #1 08274375 1,569.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 89 109 55 OH4 240 4 M70 - 6 - 44 1PC 1 HT M70x6(OH4) #1 08274183 1,609.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 70 85 52 OH3 190 4 M68 - 3 - 44 1PC 1 HT M68x3(OH3) #1 08274061 1,379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 70 85 50 OH3 185 4 M65 - 3 - 42 1PC 1 HT M65x3(OH3) #1 08273876 1,229.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 45 60 50 OH3 140 4 M65 - 2 - 42 1PC 1 HT M65x2(OH3) #1 08273912 1,149.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 86 106 48 OH4 225 4 M64 - 6 - 42 1PC 1 HT M64x6(OH4) #1 08273632 1,299.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 70 85 46 OH3 185 4 M62 - 3 - 38 1PC 1 HT M62x3(OH3) #1 08273517 1,149.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 46 OH3 140 4 M60 - 1.5 - 38 1PC 1 HT M60x1.5(OH3) #1 08273431 929.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4.5 - - 24 5.5 OH1 60 3 M5 - 0.5 - 7 1PC 1 HT M5x0.5(OH1) #1 08266273 13.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 70 95 42 OH4 195 4 M52 - 5 - 35 1PC 1 HT M52x5(OH4) #1 08272555 799.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 70 95 40 OH4 195 4 M50 - 5 - 35 1PC 1 HT M50x5(OH4) #1 08272311 809.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 67 82 40 OH3 180 4 M50 - 3 - 35 1PC 1 HT M50x3(OH3) #1 08272397 729.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4 - - 21 5 OH2 52 3 M4 - 0.5 - 7 1PC 1 HT M4x0.5(OH1) #1 08266072 13.99 SGD
In stock
HSS (high speed steel) HSS 26 - 37 47 35 OH3 125 4 M46 - 1.5 - 30 1PC 1 HT M46x1.5(OH3) #1 08272031 609.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 67 87 35 OH3 180 4 M45 - 4.5 - 30 1PC 1 HT M45x4.5(OH3) #1 08271794 509.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 30 45 35 OH2 120 4 M45 - 1 - 30 1PC 1 HT M45x1(OH2) #1 08271995 639.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 67 87 32 OH3 175 4 M42 - 4.5 - 30 1PC 1 HT M42x4.5(OH3) #1 08271557 429.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 30 45 32 OH2 120 4 M42 - 1 - 30 1PC 1 HT M42x1(OH2) #1 08271751 569.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 60 85 30 OH3 165 4 M39 - 3 - 26 1PC 1 HT M39x3(OH3) #1 08271234 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 30 45 30 OH2 115 4 M39 - 1 - 26 1PC 1 HT M39x1(OH2) #1 08271356 509.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 60 85 28 OH3 165 4 M38 - 4 - 24 1PC 1 HT M38x4(OH3) #1 08270997 449.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 28 OH3 115 4 M37 - 1.5 - 24 1PC 1 HT M37x1.5(OH3) #1 08270911 419.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 57 77 28 OH3 155 4 M36 - 4 - 24 1PC 1 HT M36x4(OH3) #1 08270717 319.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 30 45 28 OH2 110 4 M36 - 1 - 24 1PC 1 HT M36x1(OH2) #1 08270875 429.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 26 OH3 110 4 M34 - 2 - 24 1PC 1 HT M34x2(OH3) #1 08270437 329.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 21 - 30 45 26 OH2 110 4 M34 - 1 - 24 1PC 1 HT M34x1(OH2) #1 08270516 389.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 51 76 25 OH3 145 4 M33 - 3.5 - 22 1PC 1 HT M33x3.5(OH3) #1 08270193 279.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 30 45 25 OH2 110 4 M33 - 1 - 22 1PC 1 HT M33x1(OH2) #1 08270351 369.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 74 23 OH3 135 4 M30 - 2 - 20 1PC 1 HT M30x2(OH3) #1 08269956 269.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 3.2 - - 20 4 OH1 48 3 M3.5 - 0.35 - 6 1PC 1 HT M3.5x0.35(OH1) #1 08265993 23.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M27 - 3 - - 1PC 1 HT M27x3(OH3) #1 08269597 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 20 OH2 95 4 M27 - 1 - - 1PC 1 HT M27x1(OH2) #1 08269712 259.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M26 - 2 - - 1PC 1 HT M26x2(OH3) #1 08269475 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 19 OH3 130 4 M25 - 1.5 - - 1PC 1 HT M25x1.5(OH3) #1 08269353 189.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 30 45 16 OH2 95 4 M21 - 1 - - 1PC 1 HT M21x1(OH2) #1 08268793 159.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 58 14 OH3 105 4 M19 - 1.5 - - 1PC 1 HT M19x1.5(OH3) #1 08268391 109.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 6.5 - - 34 8.5 OH1 70 4 M12 - 0.5 - 9 1PC 1 HT M12x0.5(OH1) #1 08267113 41.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 2.5 - 8 11.5 3 OH1 36 3 M1.6 - 0.35 - 5 1PC 1 HT M1.6x0.35(OH1) #1 08265591 22.99 SGD
In stock
HSS (high speed steel) HSS 50 - 79 94 65 OH4 200 6 M95 - 4 - 52 1PC 1 HT M95x4(OH4) #1 08274856 2,889.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 50 - 48 63 65 OH3 155 6 M95 - 2 - 52 1PC 1 HT M95x2(OH3) #1 08274883 2,739.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5 - - 30 6.2 OH1 70 4 M8 - 0.5 - 8 1PC 1 HT M8x0.5(OH1) #1 08266596 23.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 46 - 48 63 58 OH3 145 4 M76 - 2 - 50 1PC 1 HT M76x2(OH3) #1 08274463 1,619.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 45 60 55 OH3 140 4 M72 - 2 - 44 1PC 1 HT M72x2(OH3) #1 08274314 1,449.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 70 85 52 OH4 190 4 M68 - 4 - 44 1PC 1 HT M68x4(OH4) #1 08274025 1,379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 45 60 48 OH3 140 4 M64 - 2 - 42 1PC 1 HT M64x2(OH3) #1 08273754 1,089.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 44 OH3 135 4 M56 - 2 - 38 1PC 1 HT M56x2(OH3) #1 08273036 839.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 67 82 40 OH4 180 4 M50 - 4 - 35 1PC 1 HT M50x4(OH4) #1 08272354 729.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 30 45 40 OH2 130 4 M50 - 1 - 35 1PC 1 HT M50x1(OH2) #1 08272512 969.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4.5 - - 25 5.5 OH2 60 3 M5.5 - 0.75 - 7 1PC 1 HT M5.5x0.75(OH2) #1 08266352 17.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4.5 - - 25 5.5 OH1 60 3 M5.5 - 0.5 - 7 1PC 1 HT M5.5x0.5(OH1) #1 08266395 18.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 26 - 67 82 35 OH3 180 4 M45 - 3 - 30 1PC 1 HT M45x3(OH3) #1 08271873 539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 60 85 32 OH3 175 4 M42 - 4 - 30 1PC 1 HT M42x4(OH3) #1 08271593 479.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 37 47 32 OH3 120 4 M42 - 1.5 - 30 1PC 1 HT M42x1.5(OH3) #1 08271715 429.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 28 OH3 115 4 M38 - 2 - 24 1PC 1 HT M38x2(OH3) #1 08271076 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 28 OH3 115 4 M38 - 1.5 - 24 1PC 1 HT M38x1.5(OH3) #1 08271112 359.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 30 45 28 OH2 115 4 M37 - 1 - 24 1PC 1 HT M37x1(OH2) #1 08270954 539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 26 OH3 110 4 M35 - 2 - 24 1PC 1 HT M35x2(OH3) #1 08270595 339.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 30 45 26 OH2 110 4 M35 - 1 - 24 1PC 1 HT M35x1(OH2) #1 08270674 389.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 26 OH3 110 4 M34 - 1.5 - 24 1PC 1 HT M34x1.5(OH3) #1 08270473 329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 37 47 25 OH3 110 4 M33 - 2 - 22 1PC 1 HT M33x2(OH3) #1 08270272 289.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 8 12.5 3 OH1 42 3 M2.2 - 0.25 - 5 1PC 1 HT M2.2x0.25(OH1) #1 08265792 25.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 58 14 OH3 105 4 M19 - 2.5 - - 1PC 1 HT M19x2.5(OH3) #1 08268312 109.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 50 13 OH2 95 4 M17 - 1 - - 1PC 1 HT M17x1(OH2) #1 08267996 92.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 30 50 12.5 OH2 95 4 M16 - 1 - - 1PC 1 HT M16x1(OH2) #1 08267752 60.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 8 - 30 52 10.5 OH2 95 4 M15 - 1.25 - - 1PC 1 HT M15x1.25(OH2) #1 08267551 74.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 8 - - 34 10.5 OH1 70 4 M14 - 0.5 - - 1PC 1 HT M14x0.5(OH1) #1 08267436 57.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 6.5 - 20 39 8.5 OH2 82 4 M12 - 0.75 - 9 1PC 1 HT M12x0.75(OH2) #1 08267077 38.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 46 - 48 63 60 OH3 155 6 M90 - 2 - 50 1PC 1 HT M90x2(OH3) #1 08274795 2,399.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 89 114 60 OH4 245 6 M85 - 6 - 50 1PC 1 HT M85x6(OH4) #1 08274612 2,419.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 70 85 60 OH3 190 6 M85 - 3 - 50 1PC 1 HT M85x3(OH3) #1 08274673 2,139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 70 85 58 OH4 190 6 M80 - 4 - 50 1PC 1 HT M80x4(OH4) #1 08274524 1,919.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 48 63 58 OH3 145 4 M75 - 2 - 50 1PC 1 HT M75x2(OH3) #1 08274436 1,539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 70 85 55 OH4 190 4 M70 - 4 - 44 1PC 1 HT M70x4(OH4) #1 08274217 1,429.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 86 111 52 OH4 235 4 M68 - 6 - 44 1PC 1 HT M68x6(OH4) #1 08273991 1,529.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 70 85 50 OH4 185 4 M65 - 4 - 42 1PC 1 HT M65x4(OH4) #1 08273833 1,229.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 45 60 50 OH3 140 4 M65 - 1.5 - 42 1PC 1 HT M65x1.5(OH3) #1 08273955 1,149.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 70 85 48 OH3 185 4 M64 - 3 - 42 1PC 1 HT M64x3(OH3) #1 08273711 1,189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 45 60 48 OH3 140 4 M64 - 1.5 - 42 1PC 1 HT M64x1.5(OH3) #1 08273797 1,089.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 45 60 48 OH3 140 4 M62 - 1.5 - 42 1PC 1 HT M62x1.5(OH3) #1 08273596 1,029.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 79 104 46 OH4 215 4 M60 - 5.5 - 38 1PC 1 HT M60x5.5(OH4) #1 08273273 1,099.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 46 OH3 140 4 M60 - 2 - 38 1PC 1 HT M60x2(OH3) #1 08273395 929.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 67 82 46 OH4 180 4 M58 - 4 - 38 1PC 1 HT M58x4(OH4) #1 08273115 979.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 46 OH3 135 4 M58 - 2 - 38 1PC 1 HT M58x2(OH3) #1 08273194 899.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 67 82 38 OH3 180 4 M48 - 3 - 32 1PC 1 HT M48x3(OH3) #1 08272153 659.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 30 45 38 OH2 125 4 M48 - 1 - 32 1PC 1 HT M48x1(OH2) #1 08272275 789.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 60 85 32 OH3 175 4 M42 - 3 - 30 1PC 1 HT M42x3(OH3) #1 08271636 479.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 28 OH3 110 4 M36 - 2 - 24 1PC 1 HT M36x2(OH3) #1 08270796 329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 28 OH3 110 4 M36 - 1.5 - 24 1PC 1 HT M36x1.5(OH3) #1 08270832 319.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 57 77 26 OH3 155 4 M35 - 3 - 24 1PC 1 HT M35x3(OH3) #1 08270552 339.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 57 77 26 OH3 155 4 M34 - 3 - 24 1PC 1 HT M34x3(OH3) #1 08270394 329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 51 76 25 OH3 145 4 M33 - 3 - 22 1PC 1 HT M33x3(OH3) #1 08270236 309.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 37 47 25 OH3 110 4 M33 - 1.5 - 22 1PC 1 HT M33x1.5(OH3) #1 08270315 279.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 2.5 - 8 - 3 OH1 40 3 M2 - 0.25 - 5 1PC 1 HT M2x0.25(OH1) #1 08265713 28.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 45 60 21 OH3 130 4 M28 - 1.5 - 20 1PC 1 HT M28x1.5(OH3) #1 08269834 229.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 21 OH2 105 4 M28 - 1 - 20 1PC 1 HT M28x1(OH2) #1 08269877 279.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M26 - 1.5 - - 1PC 1 HT M26x1.5(OH3) #1 08269511 169.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 19 OH3 130 4 M25 - 3 - - 1PC 1 HT M25x3(OH3) #1 08269274 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 19 OH3 130 4 M25 - 2 - - 1PC 1 HT M25x2(OH3) #1 08269317 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 66 19 OH3 120 4 M24 - 2.5 - - 1PC 1 HT M24x2.5(OH3) #1 08269116 229.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 66 19 OH2 120 4 M24 - 1.25 - - 1PC 1 HT M24x1.25(OH2) #1 08269195 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 19 OH2 95 4 M24 - 1 - - 1PC 1 HT M24x1(OH2) #1 08269231 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 38 63 18 OH3 115 4 M23 - 2 - - 1PC 1 HT M23x2(OH3) #1 08268994 159.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 18 OH2 95 4 M23 - 1 - - 1PC 1 HT M23x1(OH2) #1 08269073 179.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 17 OH2 95 4 M22 - 1 - - 1PC 1 HT M22x1(OH2) #1 08268872 149.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 38 63 16 OH3 115 4 M21 - 1.5 - - 1PC 1 HT M21x1.5(OH3) #1 08268757 139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 51 15 OH2 95 4 M20 - 1 - - 1PC 1 HT M20x1(OH2) #1 08268635 119.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - - 36 15 OH2 80 4 M20 - 0.5 - - 1PC 1 HT M20x0.5(OH2) #1 08268671 139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - - 36 14 OH2 80 4 M19 - 0.5 - - 1PC 1 HT M19x0.5(OH2) #1 08268513 149.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 55 14 OH2 100 4 M18 - 1.25 - - 1PC 1 HT M18x1.25(OH2) #1 08268154 96.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 32 52 13 OH2 100 4 M17 - 1.5 - - 1PC 1 HT M17x1.5(OH2) #1 08267917 80.99 SGD
Shipped after 2018-03-07
HSS (high speed steel) HSS 8 - 30 50 10.5 OH2 95 4 M15 - 0.75 - - 1PC 1 HT M15x0.75(OH2) #1 08267637 87.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 7 - 29 48 9.5 OH2 88 4 M13 - 1.25 - - 1PC 1 HT M13x1.25(OH2) #1 08267235 72.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 7 - - 34 9.5 OH1 70 4 M13 - 0.5 - - 1PC 1 HT M13x0.5(OH1) #1 08267357 74.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5.5 - - 32 7 OH1 70 4 M10 - 0.5 - 8 1PC 1 HT M10x0.5(OH1) #1 08266833 29.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 50 - 48 63 65 OH3 155 6 M100 - 2 - 52 1PC 1 HT M100x2(OH3) #1 08274971 3,059.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 7 9.5 3 OH1 34 3 M1.4 - 0.3 - 5 1PC 1 HT M1.4x0.3(OH1) #1 08265555 26.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 5.5 - 20 36 7 OH2 72 4 M9 - 0.75 - 8 1PC 1 HT M9x0.75(OH2) #1 08266711 30.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 46 - 79 94 60 OH4 195 6 M90 - 4 - 50 1PC 1 HT M90x4(OH4) #1 08274761 2,519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5 - 20 35 6.2 OH2 70 4 M8 - 0.75 - 8 1PC 1 HT M8x0.75(OH2) #1 08266553 19.99 SGD
In stock
HSS (high speed steel) HSS 46 - 48 63 58 OH3 145 6 M80 - 2 - 50 1PC 1 HT M80x2(OH3) #1 08274585 1,829.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5 - 19 33 6.2 OH2 65 4 M7 - 0.75 - 8 1PC 1 HT M7x0.75(OH2) #1 08266474 22.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 46 - 70 85 58 OH4 190 4 M75 - 4 - 50 1PC 1 HT M75x4(OH4) #1 08274402 1,659.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 70 85 55 OH4 190 4 M72 - 4 - 44 1PC 1 HT M72x4(OH4) #1 08274341 1,569.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 45 60 55 OH3 140 4 M70 - 2 - 44 1PC 1 HT M70x2(OH3) #1 08274244 1,329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 70 85 48 OH4 185 4 M64 - 4 - 42 1PC 1 HT M64x4(OH4) #1 08273675 1,189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 70 85 46 OH4 185 4 M60 - 4 - 38 1PC 1 HT M60x4(OH4) #1 08273316 1,029.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 46 OH3 135 4 M58 - 1.5 - 38 1PC 1 HT M58x1.5(OH3) #1 08273237 899.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 67 82 44 OH4 180 4 M55 - 4 - 38 1PC 1 HT M55x4(OH4) #1 08272756 829.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 37 47 24 OH3 105 4 M32 - 2 - 22 1PC 1 HT M32x2(OH3) #1 08270071 289.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 19 - 37 47 24 OH3 105 4 M32 - 1.5 - 22 1PC 1 HT M32x1.5(OH3) #1 08270114 289.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 48 74 23 OH3 135 4 M30 - 3 - 20 1PC 1 HT M30x3(OH3) #1 08269913 269.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M27 - 2 - - 1PC 1 HT M27x2(OH3) #1 08269633 219.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 71 20 OH3 130 4 M27 - 1.5 - - 1PC 1 HT M27x1.5(OH3) #1 08269676 189.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 19 OH2 95 4 M25 - 1 - - 1PC 1 HT M25x1(OH2) #1 08269396 209.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 66 19 OH3 120 4 M24 - 2 - - 1PC 1 HT M24x2(OH3) #1 08269152 179.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 38 63 18 OH3 120 4 M23 - 1.5 - - 1PC 1 HT M23x1.5(OH3) #1 08269037 159.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 9.5 12.5 3 OH1 42 3 M2.2 - 0.45 - 5 1PC 1 HT M2.2x0.45(OH1) #1 08265756 18.99 SGD
Shipped after 2018-01-31
HSS (high speed steel) HSS 2.5 - 5.5 8 3 OH1 30 3 M1 - 0.25 - 5 1PC 1 HT M1x0.25(OH1) #1 08265476 29.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 37 58 14 OH3 105 4 M19 - 2 - - 1PC 1 HT M19x2(OH3) #1 08268355 119.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 55 14 OH3 100 4 M18 - 2 - - 1PC 1 HT M18x2(OH3) #1 08268111 71.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 50 14 OH2 95 4 M18 - 0.75 - - 1PC 1 HT M18x0.75(OH2) #1 08268233 119.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - - 35 14 OH2 80 4 M18 - 0.5 - - 1PC 1 HT M18x0.5(OH2) #1 08268276 119.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - - 35 13 OH2 75 4 M17 - 0.5 - - 1PC 1 HT M17x0.5(OH2) #1 08268075 119.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 8 - 30 52 10.5 OH2 95 4 M15 - 2 - - 1PC 1 HT M15x2(OH2) #1 08267472 59.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 6 - 25 48 8 OH2 80 4 M11 - 1.5 - 9 1PC 1 HT M11x1.5(OH2) #1 08266876 31.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 6 - 25 48 8 OH2 80 4 M11 - 1.25 - 9 1PC 1 HT M11x1.25(OH2) #1 08266912 31.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 6 - - 34 8 OH1 70 4 M11 - 0.5 - 9 1PC 1 HT M11x0.5(OH1) #1 08267034 48.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 2.5 - 8 11.5 3 OH1 36 3 M1.8 - 0.35 - 5 1PC 1 HT M1.8x0.35(OH1) #1 08265677 25.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5.5 - - 31 7 OH1 70 4 M9 - 0.5 - 8 1PC 1 HT M9x0.5(OH1) #1 08266754 32.99 SGD
In stock
HSS (high speed steel) HSS 46 - 70 85 60 OH4 190 6 M85 - 4 - 50 1PC 1 HT M85x4(OH4) #1 08274646 2,139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 5 - - 29 6.2 OH1 65 4 M7 - 0.5 - 8 1PC 1 HT M7x0.5(OH1) #1 08266517 20.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 38 - 45 60 50 OH3 140 4 M68 - 1.5 - 42 1PC 1 HT M68x1.5(OH3) #1 08274147 1,279.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 67 82 42 OH4 180 4 M52 - 4 - 35 1PC 1 HT M52x4(OH4) #1 08272591 779.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 67 82 42 OH3 180 4 M52 - 3 - 35 1PC 1 HT M52x3(OH3) #1 08272634 779.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4.5 - - 25 5.5 OH2 60 3 M5.5 - 0.9 - 7 1PC 1 HT M5.5x0.9(OH2) #1 08266316 11.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 60 85 30 OH3 165 4 M39 - 4 - 26 1PC 1 HT M39x4(OH3) #1 08271191 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 30 45 28 OH2 115 4 M38 - 1 - 24 1PC 1 HT M38x1(OH2) #1 08271155 449.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 45 74 21 OH3 135 4 M28 - 2 - 20 1PC 1 HT M28x2(OH3) #1 08269791 249.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 38 63 17 OH3 115 4 M22 - 2 - - 1PC 1 HT M22x2(OH3) #1 08268836 139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - - 30 17 OH2 85 4 M22 - 0.5 - - 1PC 1 HT M22x0.5(OH2) #1 08268915 169.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 58 15 OH2 105 4 M20 - 1.25 - - 1PC 1 HT M20x1.25(OH2) #1 08268592 129.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 50 14 OH2 95 4 M19 - 1 - - 1PC 1 HT M19x1(OH2) #1 08268434 129.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 32 52 13 OH2 100 4 M17 - 2 - - 1PC 1 HT M17x2(OH2) #1 08267874 79.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - - 35 12.5 OH1 75 4 M16 - 0.5 - - 1PC 1 HT M16x0.5(OH1) #1 08267831 84.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 8 - 30 50 10.5 OH2 95 4 M15 - 1 - - 1PC 1 HT M15x1(OH2) #1 08267594 71.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 6 - 25 48 8 OH2 80 4 M11 - 1 - 9 1PC 1 HT M11x1(OH2) #1 08266955 34.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 5.5 - 20 37 7 OH2 75 4 M10 - 0.75 - 8 1PC 1 HT M10x0.75(OH2) #1 08266797 26.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 50 - 89 114 65 OH4 250 6 M100 - 6 - 52 1PC 1 HT M100x6(OH4) #1 08274917 3,559.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 89 114 60 OH4 250 6 M90 - 6 - 50 1PC 1 HT M90x6(OH4) #1 08274734 2,819.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 89 114 58 OH4 245 6 M80 - 6 - 50 1PC 1 HT M80x6(OH4) #1 08274497 2,139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 46 - 70 85 58 OH3 190 6 M80 - 3 - 50 1PC 1 HT M80x3(OH3) #1 08274551 1,919.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 38 - 70 85 48 OH4 185 4 M62 - 4 - 42 1PC 1 HT M62x4(OH4) #1 08273474 1,149.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 79 99 44 OH4 205 4 M56 - 5.5 - 38 1PC 1 HT M56x5.5(OH4) #1 08272914 919.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 67 82 44 OH3 180 4 M55 - 3 - 38 1PC 1 HT M55x3(OH3) #1 08272792 829.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 45 60 42 OH3 130 4 M52 - 1.5 - 35 1PC 1 HT M52x1.5(OH3) #1 08272713 749.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 45 60 40 OH3 130 4 M50 - 1.5 - 35 1PC 1 HT M50x1.5(OH3) #1 08272476 729.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 67 82 38 OH3 180 4 M48 - 4 - 32 1PC 1 HT M48x4(OH3) #1 08272117 659.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 67 87 35 OH3 180 4 M45 - 4 - 30 1PC 1 HT M45x4(OH3) #1 08271837 539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 37 47 35 OH3 120 4 M45 - 1.5 - 30 1PC 1 HT M45x1.5(OH3) #1 08271952 539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 57 77 28 OH3 155 4 M36 - 3 - 24 1PC 1 HT M36x3(OH3) #1 08270753 329.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 3.2 - - 20 4 OH1 48 3 M3.5 - 0.5 - 6 1PC 1 HT M3.5x0.5(OH1) #1 08265957 23.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 45 20 OH2 95 4 M26 - 1 - - 1PC 1 HT M26x1(OH2) #1 08269554 209.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 38 63 16 OH3 115 4 M21 - 2.5 - - 1PC 1 HT M21x2.5(OH3) #1 08268714 139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 50 14 OH2 95 4 M18 - 1 - - 1PC 1 HT M18x1(OH2) #1 08268197 109.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 30 50 12.5 OH2 95 4 M16 - 0.75 - - 1PC 1 HT M16x0.75(OH2) #1 08267795 84.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 8 - 30 52 10.5 OH2 95 4 M15 - 1.5 - - 1PC 1 HT M15x1.5(OH2) #1 08267515 58.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 8 - - 35 10.5 OH1 70 4 M15 - 0.5 - - 1PC 1 HT M15x0.5(OH1) #1 08267673 87.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 8 - 30 48 10.5 OH2 88 4 M14 - 0.75 - - 1PC 1 HT M14x0.75(OH2) #1 08267393 51.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 2.5 - 5.5 7 3 OH1 32 3 M1.2 - 0.25 - 5 1PC 1 HT M1.2x0.25(OH1) #1 08265512 30.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 5.5 - 22 38 7 OH2 72 4 M9 - 1.25 - 8 1PC 1 HT M9x1.25(OH2) #1 08266632 18.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 35 - 45 60 46 OH3 140 4 M62 - 2 - 38 1PC 1 HT M62x2(OH3) #1 08273553 1,029.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4.5 - - 24 5.5 OH2 60 3 M5 - 0.9 - 7 1PC 1 HT M5x0.9(OH2) #1 08266194 12.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 4.5 - - 24 5.5 OH2 60 3 M5 - 0.75 - 7 1PC 1 HT M5x0.75(OH2) #1 08266237 17.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 35 - 67 82 44 OH3 180 4 M56 - 3 - 38 1PC 1 HT M56x3(OH3) #1 08272993 869.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 44 OH3 135 4 M56 - 1.5 - 38 1PC 1 HT M56x1.5(OH3) #1 08273072 839.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 44 OH3 135 4 M55 - 2 - 38 1PC 1 HT M55x2(OH3) #1 08272835 809.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 32 - 45 60 42 OH3 130 4 M52 - 2 - 35 1PC 1 HT M52x2(OH3) #1 08272677 749.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4 - - 21 5 OH2 52 3 M4 - 0.75 - 7 1PC 1 HT M4x0.75(OH2) #1 08266036 8.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 5 - 19 33 6.2 OH2 65 4 M7 - 1 - 8 1PC 1 HT M7x1(OH2) #1 06623206 14.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 15 - 45 66 19 OH3 120 4 M24 - 1.5 - 18 1PC 1 HT M24x1.5(OH3) #1 06623425 129.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 2.5 - 9.5 16.5 3 OH1 44 3 M2.5 - 0.45 - 5 1PC 1 HT M2.5x0.45(OH1) #1 06623127 12.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 17 - 51 74 23 OH3 135 4 M30 - 3.5 - 20 1PC 1 HT M30x3.5(OH3) #1 06623452 239.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 13 - 38 63 17 OH3 115 4 M22 - 1.5 - 16 1PC 1 HT M22x1.5(OH3) #1 06623407 109.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 12 - 37 58 15 OH3 105 4 M20 - 1.5 - 15 1PC 1 HT M20x1.5(OH3) #1 06623382 85.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 38 63 18 OH3 120 4 M23 - 2.5 - - 1PC 1 HT M23x2.5(OH3) #1 08268951 159.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 37 58 15 OH3 105 4 M20 - 2 - - 1PC 1 HT M20x2(OH3) #1 08268556 109.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS - - 30 50 14 OH2 95 4 M19 - 0.75 - - 1PC 1 HT M19x0.75(OH2) #1 08268477 139.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS - - 30 50 13 OH2 95 4 M17 - 0.75 - - 1PC 1 HT M17x0.75(OH2) #1 08268032 119.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 7 - 29 48 9.5 OH2 88 4 M13 - 1.75 - - 1PC 1 HT M13x1.75(OH2) #1 08267156 47.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 6 - 20 39 8 OH2 80 4 M11 - 0.75 - 9 1PC 1 HT M11x0.75(OH2) #1 08266991 38.99 SGD
In stock
HSS (high speed steel) HSS 5.5 - 22 38 7 OH2 72 4 M9 - 1 - 8 1PC 1 HT M9x1(OH2) #1 08266675 23.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 46 - 48 63 60 OH3 150 6 M85 - 2 - 50 1PC 1 HT M85x2(OH3) #1 08274707 2,109.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 41 - 45 60 52 OH3 140 4 M68 - 2 - 44 1PC 1 HT M68x2(OH3) #1 08274104 1,279.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 70 85 46 OH3 185 4 M60 - 3 - 38 1PC 1 HT M60x3(OH3) #1 08273352 1,029.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 67 82 46 OH3 180 4 M58 - 3 - 38 1PC 1 HT M58x3(OH3) #1 08273151 979.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 67 82 44 OH4 180 4 M56 - 4 - 38 1PC 1 HT M56x4(OH4) #1 08272957 859.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 35 - 45 60 44 OH3 135 4 M55 - 1.5 - 38 1PC 1 HT M55x1.5(OH3) #1 08272871 809.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 17 - 45 60 23 OH3 130 4 M30 - 1.5 - 20 1PC 1 HT M30x1.5(OH3) #1 06623443 229.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 3.2 201-1841 13 20 4 OH1 48 3 M3.5 - 0.6 1-0307 6 1PC 1 HT M3.5x0.6(OH1) #1 06623154 11.99 SGD
Shipped after 2018-01-22
HSS (high speed steel) HSS 11 201-2472 37 55 14 OH3 100 4 M18 - 2.5 1-0308 14 1PC 1 HT M18x2.5(OH3) #1 06623373 61.99 SGD
Shipped after 2018-01-22
HSS (high speed steel) HSS 5.5 - 24 41 7 OH2 75 4 M10 - 1 - 8 1PC 1 HT M10x1(OH2) #1 06623233 21.99 SGD
In stock
HSS (high speed steel) HSS 2.5 - 9.5 16.5 3 OH1 42 3 M2.3 - 0.4 - 5 1PC 1 HT M2.3x0.4(OH1) #1 06623111 16.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 10 - 32 52 12.5 OH2 95 4 M16 - 1.5 - 13 1PC 1 HT M16x1.5(OH2) #1 06623346 44.99 SGD
In stock
HSS (high speed steel) HSS 15 - 45 66 19 OH3 120 4 M24 - 3 - 18 1PC 1 HT M24x3(OH3) #1 06623434 139.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 13 - 38 63 17 OH3 115 4 M22 - 2.5 - 16 1PC 1 HT M22x2.5(OH3) #1 06623416 109.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 5 - 22 37 6.2 OH2 70 4 M8 - 1 - 8 1PC 1 HT M8x1(OH2) #1 06623215 16.99 SGD
In stock
HSS (high speed steel) HSS 8 - 30 48 10.5 OH2 88 4 M14 - 1 - 11 1PC 1 HT M14x1(OH2) #1 06623303 44.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 2.5 201-1786 9.5 16.5 3 OH1 44 3 M2.6 - 0.45 - 5 1PC 1 HT M2.6x0.45(OH1) #1 06623136 10.99 SGD
In stock
HSS (high speed steel) HSS 32 - 45 60 40 OH3 130 4 M50 - 2 - 35 1PC 1 HT M50x2(OH3) #1 08272433 729.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 70 90 38 OH4 185 4 M48 - 5 - 32 1PC 1 HT M48x5(OH4) #1 08272074 629.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 37 47 38 OH3 125 4 M48 - 2 - 32 1PC 1 HT M48x2(OH3) #1 08272196 659.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 29 - 37 47 38 OH3 125 4 M48 - 1.5 - 32 1PC 1 HT M48x1.5(OH3) #1 08272232 659.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 37 47 35 OH3 120 4 M45 - 2 - 30 1PC 1 HT M45x2(OH3) #1 08271916 539.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 26 - 37 47 32 OH3 120 4 M42 - 2 - 30 1PC 1 HT M42x2(OH3) #1 08271672 479.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 60 85 30 OH3 165 4 M40 - 3 - 26 1PC 1 HT M40x3(OH3) #1 08271392 409.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 37 47 30 OH3 115 4 M40 - 2 - 26 1PC 1 HT M40x2(OH3) #1 08271435 409.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 37 47 30 OH3 115 4 M40 - 1.5 - 26 1PC 1 HT M40x1.5(OH3) #1 08271471 399.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 30 45 30 OH2 115 4 M40 - 1 - 26 1PC 1 HT M40x1(OH2) #1 08271514 559.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 4 - - 21 5 OH2 55 3 M4.5 - 0.75 - 7 1PC 1 HT M4.5x0.75(OH2) #1 08266115 13.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 4 - - 21 5 OH1 55 3 M4.5 - 0.5 - 7 1PC 1 HT M4.5x0.5(OH1) #1 08266151 18.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 3.2 - - 19 4 OH1 46 3 M3 - 0.6 - 6 1PC 1 HT M3x0.6(OH1) #1 08265871 9.99 SGD
Shipped after 2018-01-24
HSS (high speed steel) HSS 3.2 - - 19 4 OH1 46 3 M3 - 0.35 - 6 1PC 1 HT M3x0.35(OH1) #1 08265914 18.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 37 47 30 OH3 115 4 M39 - 2 - 26 1PC 1 HT M39x2(OH3) #1 08271277 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 23 - 37 47 30 OH3 115 4 M39 - 1.5 - 26 1PC 1 HT M39x1.5(OH3) #1 08271313 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 60 85 28 OH3 165 4 M38 - 3 - 24 1PC 1 HT M38x3(OH3) #1 08271033 379.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 21 - 37 47 26 OH3 110 4 M35 - 1.5 - 24 1PC 1 HT M35x1.5(OH3) #1 08270631 319.99 SGD
Shipped after 2018-01-25
High-speed-steel (HSS) 2.5 201-1697 8 - 3 OH1 40 3 M2 - 0.4 - 5 1PC 1 HT M2x0.4 (OH1) #1 06623102 15.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 3.2 201-1816 11 19 4 OH1 46 3 M3 - 0.5 - 6 1PC 1 HT M3x0.5(OH1) #1 06623145 8.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 4 201-1875 13 21 5 OH2 52 3 M4 - 0.7 - 7 1PC 1 HT M4x0.7(OH2) #1 06623163 8.99 SGD
In stock
High-speed-steel (HSS) 4.5 201-1905 16 24 5.5 OH2 60 3 M5 - 0.8 - 7 1PC 1 HT M5x0.8 (OH2) #1 06623172 8.99 SGD
In stock
High speed steel (HSS) 4.5 - 15 29 6 OH1 62 3 M6 - 0.5 - 7 1PC 1 HT M6x0.5(OH1) #1 08266431 15.99 SGD
In stock
High-speed-steel (HSS) 4.5 201-1964 19 29 6 OH2 62 3 M6 - 0.75 - 7 1PC 1 HT M6x0.75 (OH2) #1 06623181 12.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 4.5 201-1930 19 29 6 OH2 62 3 M6 - 1 - 7 1PC 1 HT M6x1(OH2) #1 06623197 9.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 5 201-2022 22 37 6.2 OH2 70 4 M8 - 1.25 - 8 1PC 1 HT M8x1.25(OH2) #1 06623224 13.99 SGD
In stock
High-speed-steel (HSS) 5.5 201-2111 24 41 7 OH2 75 4 M10 - 1.25 - 8 1PC 1 HT M10x1.25 (OH2) #1 06623242 16.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 5.5 201-2081 24 41 7 OH2 75 4 M10 - 1.5 - 8 1PC 1 HT M10x1.5(OH2) #1 06623251 16.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 6.5 201-2260 29 48 8.5 OH2 82 4 M12 - 1 - 9 1PC 1 HT M12x1(OH2) #1 06623267 29.99 SGD
In stock
High-speed-steel (HSS) 6.5 201-2235 29 48 8.5 OH2 82 4 M12 - 1.25 - 9 1PC 1 HT M12x1.25 (OH2) #1 06623276 23.99 SGD
In stock
High-speed-steel (HSS) 8 201-2359 30 48 10.5 OH2 88 4 M14 - 1.25 - 11 1PC 1 HT M14x1.25 (OH2) #1 06623312 39.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 8 201-2324 30 48 10.5 OH2 88 4 M14 - 1.5 - 11 1PC 1 HT M14x1.5(OH2) #1 06623321 32.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 10 201-2413 32 52 12.5 OH2 95 4 M16 - 2 - 13 1PC 1 HT M16x2(OH2) #1 06623355 44.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 11 201-2502 37 55 14 OH2 100 4 M18 - 1.5 - 14 1PC 1 HT M18x1.5(OH2) #1 06623364 59.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Factory work
5
From Japan
On 2017-07-19 10:02:01
I searched variously on the net, but I did not find the size I wanted exactly, but it was in monotalou.
This review is about item#06623154.
Automotive Relations
5
From Japan
On 2017-05-20 16:06:18
M12 × 1.0 was not found in the home center and it was saved by being found in Monotalau
This review is about item#6623267.
French car maintenance
5
From Japan
On 2017-05-17 14:40:49
This size is saved because it is not used in Japan. It is used for correcting the nut and screw fixing the aluminum case
This review is about item#6623206.
Thread drilling
5
From Japan
On 2017-05-12 10:56:42
OSG's tap is good with sharpness, I always use it. The price is relatively high, it is a place I always suffer.
This review is about item#06623391.
Replenishment of missing parts
5
From Japan
On 2017-04-12 15:48:03
The usability is better than I thought, the screw was torn off pleasantly.
This review is about item#8265591.
Tap processing to machine
5
From Japan
On 2016-10-23 21:52:12
It is safe OSG made with no problem with this price at this price.
This review is about item#6623145.
Threading of manufactured products.
5
From Japan
On 2014-05-31 11:49:32
I thought that the price was cheap, so I thought that sharpness would be bad. Three pieces were prepared and threaded, but processing was completed with one tap to the end (about 300 holes). Sharpness was good, work finished quickly, it was saved. I also would like to use this manufacturer's tap next.
This review is about item#06623224.
Hand tapping work
5
From Japan
On 2013-01-03 12:37:49
Both precision and finishing condition can be used without problems.
This review is about item#08266833.
Hand processing of aluminum die-casting
5
From Japan
On 2012-07-28 15:42:09
I was worried because it was a thin screw, but it gave me a screw and a thread mountain.
This review is about item#08265591.
Metal Processing
5
From Japan
On 2011-01-18 14:23:54
Even cheap, it can be used normally,
This review is about item#06623206.

Related Products