Buy more than* S$200* and get FREE SHIPPING

Hand Tap (HT) # 2

4.66 (41)
Chamfer Lcf
5P
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Pilot Hole Diameter (phi mm) Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Pilot Hole Diameter (phi mm) Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 OH1 46 3 M3 - 0.35 - HSS (high speed steel) HSS 6 - 3.2 - 19 1PC 1 HT M3x0.35(OH1) #2 08265923 15.99 SGD
In stock
30 OH3 165 4 M39 - 4 - HSS (high speed steel) HSS 26 - 23 60 85 1PC 1 HT M39x4(OH3) #2 08271207 369.99 SGD
Shipped after 2018-02-26
28 OH3 115 4 M37 - 1.5 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M37x1.5(OH3) #2 08270927 409.99 SGD
Shipped after 2018-02-26
28 OH2 110 4 M36 - 1 - HSS (high speed steel) HSS 24 - 21 30 45 1PC 1 HT M36x1(OH2) #2 08270884 429.99 SGD
Shipped after 2018-03-19
26 OH2 110 4 M34 - 1 - HSS (high speed steel) HSS 24 - 21 30 45 1PC 1 HT M34x1(OH2) #2 08270525 379.99 SGD
Shipped after 2018-02-26
25 OH2 110 4 M33 - 1 - HSS (high speed steel) HSS 22 - 19 30 45 1PC 1 HT M33x1(OH2) #2 08270367 369.99 SGD
Shipped after 2018-02-26
3 OH1 40 3 M2 - 0.25 - HSS (high speed steel) HSS 5 - 2.5 8 - 1PC 1 HT M2x0.25(OH1) #2 08265722 30.99 SGD
Shipped after 2018-02-26
19 OH3 120 4 M24 - 2 - HSS (high speed steel) HSS - - - 45 66 1PC 1 HT M24x2(OH3) #2 08269161 169.99 SGD
Shipped after 2018-02-26
17 OH2 95 4 M22 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M22x1(OH2) #2 08268881 149.99 SGD
Shipped after 2018-02-26
14 OH3 105 4 M19 - 1.5 - HSS (high speed steel) HSS - - - 37 58 1PC 1 HT M19x1.5(OH3) #2 08268407 96.99 SGD
In stock
10.5 OH2 95 4 M15 - 1 - HSS (high speed steel) HSS - - 8 30 50 1PC 1 HT M15x1(OH2) #2 08267603 71.99 SGD
Shipped after 2018-02-26
10.5 OH2 88 4 M14 - 0.75 - HSS (high speed steel) HSS - - 8 30 48 1PC 1 HT M14x0.75(OH2) #2 08267402 55.99 SGD
Shipped after 2018-02-26
10.5 OH1 70 4 M14 - 0.5 - HSS (high speed steel) HSS - - 8 - 34 1PC 1 HT M14x0.5(OH1) #2 08267445 57.99 SGD
Shipped after 2018-02-26
9.5 OH2 88 4 M13 - 1.25 - HSS (high speed steel) HSS - - 7 29 48 1PC 1 HT M13x1.25(OH2) #2 08267244 63.99 SGD
In stock
9.5 OH2 88 4 M13 - 0.75 - HSS (high speed steel) HSS - - 7 29 48 1PC 1 HT M13x0.75(OH2) #2 08267323 65.99 SGD
Shipped after 2018-02-26
25 OH3 110 4 M33 - 1.5 - HSS (high speed steel) HSS 22 - 19 37 47 1PC 1 HT M33x1.5(OH3) #2 08270324 269.99 SGD
Shipped after 2018-02-26
20 OH2 95 4 M27 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M27x1(OH2) #2 08269721 259.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M26 - 2 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M26x2(OH3) #2 08269484 189.99 SGD
Shipped after 2018-02-26
15 OH3 105 4 M20 - 2 - HSS (high speed steel) HSS - - - 37 58 1PC 1 HT M20x2(OH3) #2 08268565 99.99 SGD
Shipped after 2018-02-26
14 OH3 105 4 M19 - 2.5 - HSS (high speed steel) HSS - - - 37 58 1PC 1 HT M19x2.5(OH3) #2 08268321 109.99 SGD
Shipped after 2018-02-26
14 OH2 95 4 M18 - 1 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M18x1(OH2) #2 08268206 99.99 SGD
Shipped after 2018-02-26
13 OH2 100 4 M17 - 2 - HSS (high speed steel) HSS - - - 32 52 1PC 1 HT M17x2(OH2) #2 08267883 78.99 SGD
Shipped after 2018-02-26
5 OH2 55 3 M4.5 - 0.75 - HSS (high speed steel) HSS 7 - 4 - 21 1PC 1 HT M4.5x0.75(OH2) #2 08266124 10.99 SGD
In stock
28 OH3 115 4 M38 - 1.5 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M38x1.5(OH3) #2 08271121 369.99 SGD
Shipped after 2018-02-26
28 OH3 155 4 M36 - 4 - HSS (high speed steel) HSS 24 - 21 57 77 1PC 1 HT M36x4(OH3) #2 08270726 309.99 SGD
Shipped after 2018-02-26
26 OH3 155 4 M35 - 3 - HSS (high speed steel) HSS 24 - 21 57 77 1PC 1 HT M35x3(OH3) #2 08270561 329.99 SGD
Shipped after 2018-02-26
25 OH3 110 4 M33 - 2 - HSS (high speed steel) HSS 22 - 19 37 47 1PC 1 HT M33x2(OH3) #2 08270281 289.99 SGD
Shipped after 2018-02-26
24 OH3 105 4 M32 - 1.5 - HSS (high speed steel) HSS 22 - 19 37 47 1PC 1 HT M32x1.5(OH3) #2 08270123 289.99 SGD
Shipped after 2018-02-26
23 OH3 135 4 M30 - 3 - HSS (high speed steel) HSS 20 - - 48 74 1PC 1 HT M30x3(OH3) #2 08269922 269.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M27 - 2 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M27x2(OH3) #2 08269642 209.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M26 - 1.5 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M26x1.5(OH3) #2 08269527 169.99 SGD
Shipped after 2018-02-26
3 OH1 42 3 M2.2 - 0.45 - HSS (high speed steel) HSS 5 - 2.5 9.5 - 1PC 1 HT M2.2x0.45(OH1) #2 08265765 19.99 SGD
Shipped after 2018-02-26
14 OH2 95 4 M19 - 0.75 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M19x0.75(OH2) #2 08268486 139.99 SGD
Shipped after 2018-02-26
14 OH2 95 4 M18 - 0.75 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M18x0.75(OH2) #2 08268242 119.99 SGD
Shipped after 2018-02-26
12.5 OH2 95 4 M16 - 1.25 - HSS (high speed steel) HSS - - - 32 52 1PC 1 HT M16x1.25(OH2) #2 08267725 71.99 SGD
Shipped after 2018-02-26
10.5 OH2 95 4 M15 - 2 - HSS (high speed steel) HSS - - 8 30 52 1PC 1 HT M15x2(OH2) #2 08267481 58.99 SGD
Shipped after 2018-02-26
9.5 OH2 88 4 M13 - 1.75 - HSS (high speed steel) HSS - - 7 29 48 1PC 1 HT M13x1.75(OH2) #2 08267165 46.99 SGD
Shipped after 2018-02-26
9.5 OH2 88 4 M13 - 1 - HSS (high speed steel) HSS - - 7 29 48 1PC 1 HT M13x1(OH2) #2 08267287 72.99 SGD
Shipped after 2018-02-26
28 OH3 155 4 M36 - 3 - HSS (high speed steel) HSS 24 - 21 57 77 1PC 1 HT M36x3(OH3) #2 08270762 339.99 SGD
Shipped after 2018-02-26
26 OH3 110 4 M35 - 1.5 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M35x1.5(OH3) #2 08270647 319.99 SGD
Shipped after 2018-02-26
26 OH3 155 4 M34 - 3 - HSS (high speed steel) HSS 24 - 21 57 77 1PC 1 HT M34x3(OH3) #2 08270403 319.99 SGD
Shipped after 2018-02-26
25 OH3 145 4 M33 - 3 - HSS (high speed steel) HSS 22 - 19 51 76 1PC 1 HT M33x3(OH3) #2 08270245 309.99 SGD
Shipped after 2018-02-26
24 OH3 145 4 M32 - 3 - HSS (high speed steel) HSS 22 - 19 51 76 1PC 1 HT M32x3(OH3) #2 08270044 289.99 SGD
Shipped after 2018-02-26
21 OH3 135 4 M28 - 2 - HSS (high speed steel) HSS 20 - - 45 74 1PC 1 HT M28x2(OH3) #2 08269807 249.99 SGD
Shipped after 2018-02-26
21 OH3 130 4 M28 - 1.5 - HSS (high speed steel) HSS 20 - - 45 60 1PC 1 HT M28x1.5(OH3) #2 08269843 219.99 SGD
Shipped after 2018-02-26
17 OH2 85 4 M22 - 0.5 - HSS (high speed steel) HSS - - - - 30 1PC 1 HT M22x0.5(OH2) #2 08268924 169.99 SGD
Shipped after 2018-02-26
16 OH3 115 4 M21 - 1.5 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M21x1.5(OH3) #2 08268766 139.99 SGD
Shipped after 2018-02-26
14 OH3 105 4 M19 - 2 - HSS (high speed steel) HSS - - - 37 58 1PC 1 HT M19x2(OH3) #2 08268364 119.99 SGD
Shipped after 2018-02-26
13 OH2 100 4 M17 - 1.5 - HSS (high speed steel) HSS - - - 32 52 1PC 1 HT M17x1.5(OH2) #2 08267926 76.99 SGD
Shipped after 2018-02-26
13 OH2 100 4 M17 - 1.25 - HSS (high speed steel) HSS - - - 32 52 1PC 1 HT M17x1.25(OH2) #2 08267962 90.99 SGD
Shipped after 2018-02-26
10.5 OH2 95 4 M15 - 1.25 - HSS (high speed steel) HSS - - 8 30 52 1PC 1 HT M15x1.25(OH2) #2 08267567 72.99 SGD
Shipped after 2018-02-26
10.5 OH1 70 4 M15 - 0.5 - HSS (high speed steel) HSS - - 8 - 35 1PC 1 HT M15x0.5(OH1) #2 08267682 86.99 SGD
Shipped after 2018-02-26
8 OH2 80 4 M11 - 1.5 - HSS (high speed steel) HSS 9 - 6 25 48 1PC 1 HT M11x1.5(OH2) #2 08266885 24.99 SGD
In stock
3 OH1 36 3 M1.8 - 0.35 - HSS (high speed steel) HSS 5 - 2.5 8 - 1PC 1 HT M1.8x0.35(OH1) #2 08265686 21.99 SGD
In stock
65 OH4 200 6 M100 - 4 - HSS (high speed steel) HSS 52 - 50 79 94 1PC 1 HT M100x4(OH4) #2 08274953 3,269.99 SGD
Shipped after 2018-02-26
3 OH1 32 3 M1.2 - 0.25 - HSS (high speed steel) HSS 5 - 2.5 5.5 - 1PC 1 HT M1.2x0.25(OH1) #2 08265521 27.99 SGD
In stock
65 OH3 155 6 M100 - 2 - HSS (high speed steel) HSS 52 - 50 48 63 1PC 1 HT M100x2(OH3) #2 08274987 3,059.99 SGD
Shipped after 2018-02-26
65 OH4 250 6 M100 - 6 - HSS (high speed steel) HSS 52 - 50 89 114 1PC 1 HT M100x6(OH4) #2 08274926 3,559.99 SGD
Shipped after 2018-02-26
7 OH2 75 4 M10 - 0.75 - HSS (high speed steel) HSS 8 - 5.5 20 37 1PC 1 HT M10x0.75(OH2) #2 08266806 26.99 SGD
In stock
7 OH1 70 4 M10 - 0.5 - HSS (high speed steel) HSS 8 - 5.5 - 32 1PC 1 HT M10x0.5(OH1) #2 08266842 29.99 SGD
In stock
26 OH2 110 4 M35 - 1 - HSS (high speed steel) HSS 24 - 21 30 45 1PC 1 HT M35x1(OH2) #2 08270683 389.99 SGD
Shipped after 2018-02-26
23 OH2 105 4 M30 - 1 - HSS (high speed steel) HSS 20 - - 30 45 1PC 1 HT M30x1(OH2) #2 08270001 289.99 SGD
Shipped after 2018-02-26
4 OH1 48 3 M3.5 - 0.5 - HSS (high speed steel) HSS 6 - 3.2 - 20 1PC 1 HT M3.5x0.5(OH1) #2 08265966 18.99 SGD
In stock
20 OH2 95 4 M26 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M26x1(OH2) #2 08269563 209.99 SGD
Shipped after 2018-02-26
19 OH3 130 4 M25 - 3 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M25x3(OH3) #2 08269283 189.99 SGD
Shipped after 2018-02-26
19 OH2 95 4 M25 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M25x1(OH2) #2 08269405 209.99 SGD
Shipped after 2018-02-26
18 OH3 115 4 M23 - 2 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M23x2(OH3) #2 08269003 159.99 SGD
Shipped after 2018-02-26
17 OH3 115 4 M22 - 2 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M22x2(OH3) #2 08268845 139.99 SGD
Shipped after 2018-02-26
15 OH2 105 4 M20 - 1.25 - HSS (high speed steel) HSS - - - 37 58 1PC 1 HT M20x1.25(OH2) #2 08268601 129.99 SGD
Shipped after 2018-02-26
3 OH1 44 3 M2.6 - 0.35 - HSS (high speed steel) HSS 5 - 2.5 9.5 - 1PC 1 HT M2.6x0.35(OH1) #2 08265844 19.99 SGD
Shipped after 2018-02-26
14 OH3 100 4 M18 - 2 - HSS (high speed steel) HSS - - - 37 55 1PC 1 HT M18x2(OH3) #2 08268127 79.99 SGD
Shipped after 2018-02-26
12.5 OH2 95 4 M16 - 0.75 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M16x0.75(OH2) #2 08267804 85.99 SGD
Shipped after 2018-02-26
9.5 OH1 70 4 M13 - 0.5 - HSS (high speed steel) HSS - - 7 - 34 1PC 1 HT M13x0.5(OH1) #2 08267366 80.99 SGD
Shipped after 2018-02-26
28 OH2 115 4 M37 - 1 - HSS (high speed steel) HSS 24 - 21 30 45 1PC 1 HT M37x1(OH2) #2 08270963 529.99 SGD
Shipped after 2018-02-26
26 OH3 110 4 M34 - 2 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M34x2(OH3) #2 08270446 319.99 SGD
Shipped after 2018-02-26
23 OH3 135 4 M30 - 2 - HSS (high speed steel) HSS 20 - - 45 74 1PC 1 HT M30x2(OH3) #2 08269965 279.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M27 - 3 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M27x3(OH3) #2 08269606 189.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M27 - 1.5 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M27x1.5(OH3) #2 08269685 189.99 SGD
Shipped after 2018-02-26
19 OH2 95 4 M24 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M24x1(OH2) #2 08269247 189.99 SGD
Shipped after 2018-02-26
18 OH3 120 4 M23 - 1.5 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M23x1.5(OH3) #2 08269046 159.99 SGD
Shipped after 2018-02-26
14 OH2 95 4 M19 - 1 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M19x1(OH2) #2 08268443 119.99 SGD
Shipped after 2018-02-26
13 OH2 95 4 M17 - 0.75 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M17x0.75(OH2) #2 08268041 119.99 SGD
Shipped after 2018-02-26
13 OH2 75 4 M17 - 0.5 - HSS (high speed steel) HSS - - - - 35 1PC 1 HT M17x0.5(OH2) #2 08268084 119.99 SGD
Shipped after 2018-02-26
9.5 OH2 88 4 M13 - 1.5 - HSS (high speed steel) HSS - - 7 29 48 1PC 1 HT M13x1.5(OH2) #2 08267201 43.99 SGD
In stock
60 OH3 155 6 M90 - 2 - HSS (high speed steel) HSS 50 - 46 48 63 1PC 1 HT M90x2(OH3) #2 08274804 2,399.99 SGD
Shipped after 2018-02-26
6.2 OH2 70 4 M8 - 0.75 - HSS (high speed steel) HSS 8 - 5 20 35 1PC 1 HT M8x0.75(OH2) #2 08266562 19.99 SGD
In stock
60 OH3 150 6 M85 - 2 - HSS (high speed steel) HSS 50 - 46 48 63 1PC 1 HT M85x2(OH3) #2 08274716 2,109.99 SGD
Shipped after 2018-02-26
58 OH3 190 6 M80 - 3 - HSS (high speed steel) HSS 50 - 46 70 85 1PC 1 HT M80x3(OH3) #2 08274567 1,919.99 SGD
Shipped after 2018-02-26
55 OH4 190 4 M72 - 4 - HSS (high speed steel) HSS 44 - 41 70 85 1PC 1 HT M72x4(OH4) #2 08274357 1,569.99 SGD
Shipped after 2018-02-26
65 OH4 250 6 M95 - 6 - HSS (high speed steel) HSS 52 - 50 89 114 1PC 1 HT M95x6(OH4) #2 08274831 3,159.99 SGD
Shipped after 2018-02-26
60 OH4 250 6 M90 - 6 - HSS (high speed steel) HSS 50 - 46 89 114 1PC 1 HT M90x6(OH4) #2 08274743 2,819.99 SGD
Shipped after 2018-02-26
60 OH4 195 6 M90 - 4 - HSS (high speed steel) HSS 50 - 46 79 94 1PC 1 HT M90x4(OH4) #2 08274777 2,519.99 SGD
Shipped after 2018-02-26
58 OH4 190 4 M75 - 4 - HSS (high speed steel) HSS 50 - 46 70 85 1PC 1 HT M75x4(OH4) #2 08274411 1,649.99 SGD
Shipped after 2018-02-26
58 OH3 145 4 M75 - 2 - HSS (high speed steel) HSS 50 - 46 48 63 1PC 1 HT M75x2(OH3) #2 08274445 1,539.99 SGD
Shipped after 2018-02-26
55 OH4 190 4 M70 - 4 - HSS (high speed steel) HSS 44 - 41 70 85 1PC 1 HT M70x4(OH4) #2 08274226 1,429.99 SGD
Shipped after 2018-02-26
52 OH4 235 4 M68 - 6 - HSS (high speed steel) HSS 44 - 41 86 111 1PC 1 HT M68x6(OH4) #2 08274007 1,519.99 SGD
Shipped after 2018-02-26
58 OH3 145 4 M76 - 2 - HSS (high speed steel) HSS 50 - 46 48 63 1PC 1 HT M76x2(OH3) #2 08274472 1,619.99 SGD
Shipped after 2018-02-26
52 OH4 190 4 M68 - 4 - HSS (high speed steel) HSS 44 - 41 70 85 1PC 1 HT M68x4(OH4) #2 08274034 1,369.99 SGD
Shipped after 2018-02-26
60 OH4 245 6 M85 - 6 - HSS (high speed steel) HSS 50 - 46 89 114 1PC 1 HT M85x6(OH4) #2 08274621 2,419.99 SGD
Shipped after 2018-02-26
55 OH3 190 4 M72 - 3 - HSS (high speed steel) HSS 44 - 41 70 85 1PC 1 HT M72x3(OH3) #2 08274384 1,569.99 SGD
Shipped after 2018-02-26
55 OH4 240 4 M70 - 6 - HSS (high speed steel) HSS 44 - 41 89 109 1PC 1 HT M70x6(OH4) #2 08274192 1,609.99 SGD
Shipped after 2018-02-26
7 OH1 70 4 M9 - 0.5 - HSS (high speed steel) HSS 8 - 5.5 - 31 1PC 1 HT M9x0.5(OH1) #2 08266763 33.99 SGD
Shipped after 2018-02-26
55 OH4 240 4 M72 - 6 - HSS (high speed steel) HSS 44 - 41 89 109 1PC 1 HT M72x6(OH4) #2 08274296 1,749.99 SGD
Shipped after 2018-02-26
58 OH4 245 6 M80 - 6 - HSS (high speed steel) HSS 50 - 46 89 114 1PC 1 HT M80x6(OH4) #2 08274506 2,139.99 SGD
Shipped after 2018-02-26
58 OH4 190 6 M80 - 4 - HSS (high speed steel) HSS 50 - 46 70 85 1PC 1 HT M80x4(OH4) #2 08274533 1,919.99 SGD
Shipped after 2018-02-26
58 OH3 145 6 M80 - 2 - HSS (high speed steel) HSS 50 - 46 48 63 1PC 1 HT M80x2(OH3) #2 08274594 1,829.99 SGD
Shipped after 2018-02-26
55 OH3 140 4 M72 - 2 - HSS (high speed steel) HSS 44 - 41 45 60 1PC 1 HT M72x2(OH3) #2 08274323 1,449.99 SGD
Shipped after 2018-02-26
55 OH3 140 4 M70 - 2 - HSS (high speed steel) HSS 44 - 41 45 60 1PC 1 HT M70x2(OH3) #2 08274253 1,329.99 SGD
Shipped after 2018-02-26
65 OH3 155 6 M95 - 2 - HSS (high speed steel) HSS 52 - 50 48 63 1PC 1 HT M95x2(OH3) #2 08274892 2,739.99 SGD
Shipped after 2018-02-26
6.2 OH1 70 4 M8 - 0.5 - HSS (high speed steel) HSS 8 - 5 - 30 1PC 1 HT M8x0.5(OH1) #2 08266605 23.99 SGD
In stock
60 OH4 190 6 M85 - 4 - HSS (high speed steel) HSS 50 - 46 70 85 1PC 1 HT M85x4(OH4) #2 08274655 2,139.99 SGD
Shipped after 2018-02-26
60 OH3 190 6 M85 - 3 - HSS (high speed steel) HSS 50 - 46 70 85 1PC 1 HT M85x3(OH3) #2 08274682 2,139.99 SGD
Shipped after 2018-02-26
23 OH3 135 4 M30 - 3.5 - HSS (high speed steel) HSS 20 - 17 51 74 1PC 1 HT M30x3.5(OH2) #2 06623811 229.99 SGD
Shipped after 2018-03-05
23 OH3 130 4 M30 - 1.5 - HSS (high speed steel) HSS 10 - 17 45 60 1PC 1 HT M30x1.5(OH2) #2 06623802 229.99 SGD
Shipped after 2018-02-26
14 OH3 100 4 M18 1-0308 2.5 - HSS (high speed steel) HSS 14 201-2481 11 37 55 1PC 1 HT M18x2.5(OH2) #2 06623732 58.99 SGD
In stock
17 OH3 115 4 M22 - 2.5 - HSS (high speed steel) HSS 16 - 13 38 63 1PC 1 HT M22x2.5(OH3) #2 06623775 98.99 SGD
Shipped after 2018-02-26
19 OH3 120 4 M24 - 1.5 - HSS (high speed steel) HSS 18 - 15 45 66 1PC 1 HT M24x1.5(OH2) #2 06623784 129.99 SGD
In stock
3 OH1 30 3 M1 - 0.25 - HSS (high speed steel) HSS 5 - 2.5 5.5 - 1PC 1 HT M1x0.25(OH1) #2 08265485 28.99 SGD
In stock
6.2 OH2 65 4 M7 - 1 - HSS (high speed steel) HSS 8 - 5 19 33 1PC 1 HT M7x1(OH2) #2 06623565 11.99 SGD
In stock
6 OH2 62 3 M6 - 0.75 - HSS (high speed steel) HSS 7 201-1972 4.5 19 29 1PC 1 HT M6x0.75(OH2) #2 06623547 12.99 SGD
In stock
8 OH2 80 4 M11 - 1.25 - HSS (high speed steel) HSS 9 - 6 25 48 1PC 1 HT M11x1.25(OH2) #2 08266921 29.99 SGD
In stock
14 OH2 100 4 M18 - 1.5 - HSS (high speed steel) HSS 14 201-2511 11 37 55 1PC 1 HT M18x1.5(OH2) #2 06623723 59.99 SGD
In stock
5.5 OH1 60 3 M5 - 0.5 - HSS (high speed steel) HSS 7 - 4.5 15 24 1PC 1 HT M5x0.5(OH1) #2 08266282 13.99 SGD
In stock
3 OH1 36 3 M1.6 - 0.35 - HSS (high speed steel) HSS 5 - 2.5 8 - 1PC 1 HT M1.6x0.35(OH1) #2 08265607 22.99 SGD
In stock
10.5 OH2 88 4 M14 - 1.25 - HSS (high speed steel) HSS 11 201-2367 8 30 48 1PC 1 HT M14x1.25(OH2) #2 06623671 39.99 SGD
In stock
8.5 OH2 82 4 M12 - 1.25 - HSS (high speed steel) HSS 9 201-2243 6.5 29 48 1PC 1 HT M12x1.25(OH2) #2 06623635 23.99 SGD
In stock
19 OH3 120 4 M24 - 3 - HSS (high speed steel) HSS 18 201-2669 15 45 66 1PC 1 HT M24x3(OH2) #2 06623793 129.99 SGD
In stock
6 OH1 62 3 M6 - 0.5 - HSS (high speed steel) HSS 7 - 4.5 15 29 1PC 1 HT M6x0.5(OH1) #2 08266447 15.99 SGD
In stock
4 OH1 46 3 M3 - 0.6 - HSS (high speed steel) HSS 6 - 3.2 11 19 1PC 1 HT M3x0.6(OH1) #2 08265887 9.99 SGD
In stock
6.2 OH2 65 4 M7 - 0.75 - HSS (high speed steel) HSS 8 - 5 19 33 1PC 1 HT M7x0.75(OH2) #2 08266483 17.99 SGD
In stock
7 OH2 72 4 M9 - 1 - HSS (high speed steel) HSS 8 - 5.5 22 38 1PC 1 HT M9x1(OH2) #2 08266684 22.99 SGD
In stock
5 OH1 55 3 M4.5 - 0.5 - HSS (high speed steel) HSS 7 - 4 13 21 1PC 1 HT M4.5x0.5(OH1) #2 08266167 16.99 SGD
In stock
8 OH2 80 4 M11 - 0.75 - HSS (high speed steel) HSS 9 - 6 20 39 1PC 1 HT M11x0.75(OH2) #2 08267007 38.99 SGD
Shipped after 2018-02-26
8.5 OH1 70 4 M12 - 0.5 - HSS (high speed steel) HSS 9 - 6.5 15 34 1PC 1 HT M12x0.5(OH1) #2 08267122 41.99 SGD
In stock
12.5 OH2 95 4 M16 - 1 - HSS (high speed steel) HSS 13 - 10 30 50 1PC 1 HT M16x1(OH2) #2 08267761 56.99 SGD
In stock
5.5 OH2 60 3 M5 - 0.75 - HSS (high speed steel) HSS 7 - 4.5 16 24 1PC 1 HT M5x0.75(OH2) #2 08266246 16.99 SGD
In stock
8 OH2 80 4 M11 - 1 - HSS (high speed steel) HSS 9 - 6 25 48 1PC 1 HT M11x1(OH2) #2 08266964 33.99 SGD
In stock
3 OH1 36 3 M1.7 - 0.35 - HSS (high speed steel) HSS 5 - 2.5 8 - 1PC 1 HT M1.7x0.35(OH1) #2 08265643 20.99 SGD
In stock
8.5 OH2 82 4 M12 - 1 11 HSS (high speed steel) HSS 9 - 6.5 29 48 1PC 1 HT M12x1(OH2) #2 06623626 28.99 SGD
In stock
8.5 OH2 82 4 M12 1-0307 1.5 10.5 HSS (high speed steel) HSS 9 201-2219 6.5 29 48 1PC 1 HT M12x1.5(OH2) #2 06623644 23.99 SGD
In stock
15 OH3 105 4 M20 1-0308 1.5 - HSS (high speed steel) HSS 15 201-2570 12 37 58 1PC 1 HT M20x1.5(OH3) #2 06623741 76.99 SGD
In stock
7 OH2 72 4 M9 - 1.25 - HSS (high speed steel) HSS 8 - 5.5 22 38 1PC 1 HT M9x1.25(OH2) #2 08266641 17.99 SGD
In stock
7 OH2 72 4 M9 - 0.75 - HSS (high speed steel) HSS 8 - 5.5 20 36 1PC 1 HT M9x0.75(OH2) #2 08266727 26.99 SGD
In stock
5.5 OH1 60 3 M5.5 - 0.5 - HSS (high speed steel) HSS 7 - 4.5 15 25 1PC 1 HT M5.5x0.5(OH1) #2 08266404 16.99 SGD
In stock
6.2 OH1 65 4 M7 - 0.5 - HSS (high speed steel) HSS 8 - 5 15 29 1PC 1 HT M7x0.5(OH1) #2 08266526 20.99 SGD
In stock
48 OH4 185 4 M64 - 4 - HSS (high speed steel) HSS 42 - 38 70 85 1PC 1 HT M64x4(OH4) #2 08273684 1,189.99 SGD
Shipped after 2018-02-26
46 OH3 180 4 M58 - 3 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M58x3(OH3) #2 08273167 979.99 SGD
Shipped after 2018-02-26
44 OH3 180 4 M56 - 3 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M56x3(OH3) #2 08273002 859.99 SGD
Shipped after 2018-02-26
44 OH3 135 4 M56 - 1.5 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M56x1.5(OH3) #2 08273081 829.99 SGD
Shipped after 2018-02-26
44 OH4 180 4 M55 - 4 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M55x4(OH4) #2 08272765 819.99 SGD
Shipped after 2018-02-26
44 OH3 135 4 M55 - 2 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M55x2(OH3) #2 08272844 809.99 SGD
Shipped after 2018-02-26
40 OH4 195 4 M50 - 5 - HSS (high speed steel) HSS 35 - 32 70 95 1PC 1 HT M50x5(OH4) #2 08272327 809.99 SGD
Shipped after 2018-02-26
40 OH3 180 4 M50 - 3 - HSS (high speed steel) HSS 35 - 32 67 82 1PC 1 HT M50x3(OH3) #2 08272406 729.99 SGD
Shipped after 2018-02-26
38 OH3 180 4 M48 - 3 - HSS (high speed steel) HSS 32 - 29 67 82 1PC 1 HT M48x3(OH3) #2 08272162 659.99 SGD
Shipped after 2018-02-26
38 OH3 125 4 M48 - 2 - HSS (high speed steel) HSS 32 - 29 37 47 1PC 1 HT M48x2(OH3) #2 08272205 659.99 SGD
Shipped after 2018-02-26
32 OH2 120 4 M42 - 1 - HSS (high speed steel) HSS 30 - 26 30 45 1PC 1 HT M42x1(OH2) #2 08271767 569.99 SGD
Shipped after 2018-02-26
50 OH4 185 4 M65 - 4 - HSS (high speed steel) HSS 42 - 38 70 85 1PC 1 HT M65x4(OH4) #2 08273842 1,229.99 SGD
Shipped after 2018-02-26
48 OH3 140 4 M64 - 2 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M64x2(OH3) #2 08273763 1,089.99 SGD
Shipped after 2018-02-26
48 OH3 140 4 M64 - 1.5 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M64x1.5(OH3) #2 08273806 1,089.99 SGD
Shipped after 2018-02-26
48 OH4 185 4 M62 - 4 - HSS (high speed steel) HSS 42 - 38 70 85 1PC 1 HT M62x4(OH4) #2 08273483 1,139.99 SGD
Shipped after 2018-02-26
46 OH4 180 4 M58 - 4 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M58x4(OH4) #2 08273124 979.99 SGD
Shipped after 2018-02-26
44 OH4 205 4 M56 - 5.5 - HSS (high speed steel) HSS 38 - 35 79 99 1PC 1 HT M56x5.5(OH4) #2 08272923 909.99 SGD
Shipped after 2018-02-26
44 OH4 180 4 M56 - 4 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M56x4(OH4) #2 08272966 859.99 SGD
Shipped after 2018-02-26
42 OH3 180 4 M52 - 3 - HSS (high speed steel) HSS 35 - 32 67 82 1PC 1 HT M52x3(OH3) #2 08272643 769.99 SGD
Shipped after 2018-02-26
35 OH3 180 4 M45 - 4 - HSS (high speed steel) HSS 30 - 26 67 87 1PC 1 HT M45x4(OH3) #2 08271846 539.99 SGD
Shipped after 2018-02-26
30 OH3 115 4 M40 - 2 - HSS (high speed steel) HSS 26 - 23 37 47 1PC 1 HT M40x2(OH3) #2 08271444 409.99 SGD
Shipped after 2018-02-26
30 OH2 115 4 M40 - 1 - HSS (high speed steel) HSS 26 - 23 30 45 1PC 1 HT M40x1(OH2) #2 08271523 559.99 SGD
Shipped after 2018-02-26
28 OH3 165 4 M38 - 3 - HSS (high speed steel) HSS 24 - 21 60 85 1PC 1 HT M38x3(OH3) #2 08271042 379.99 SGD
Shipped after 2018-02-26
28 OH3 110 4 M36 - 2 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M36x2(OH3) #2 08270805 329.99 SGD
Shipped after 2018-02-26
26 OH3 110 4 M34 - 1.5 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M34x1.5(OH3) #2 08270482 319.99 SGD
Shipped after 2018-02-26
25 OH3 145 4 M33 - 3.5 - HSS (high speed steel) HSS 22 - 19 51 76 1PC 1 HT M33x3.5(OH3) #2 08270202 279.99 SGD
Shipped after 2018-02-26
24 OH2 105 4 M32 - 1 - HSS (high speed steel) HSS 22 - 19 30 45 1PC 1 HT M32x1(OH2) #2 08270166 329.99 SGD
Shipped after 2018-02-26
20 OH3 130 4 M26 - 3 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M26x3(OH3) #2 08269441 179.99 SGD
Shipped after 2018-02-26
19 OH3 130 4 M25 - 2 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M25x2(OH3) #2 08269326 189.99 SGD
Shipped after 2018-02-26
19 OH3 130 4 M25 - 1.5 - HSS (high speed steel) HSS - - - 45 71 1PC 1 HT M25x1.5(OH3) #2 08269362 189.99 SGD
Shipped after 2018-02-26
18 OH3 120 4 M23 - 2.5 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M23x2.5(OH3) #2 08268967 159.99 SGD
Shipped after 2018-02-26
16 OH3 115 4 M21 - 2.5 - HSS (high speed steel) HSS - - - 38 63 1PC 1 HT M21x2.5(OH3) #2 08268723 139.99 SGD
Shipped after 2018-02-26
15 OH2 95 4 M20 - 1 - HSS (high speed steel) HSS - - - 30 51 1PC 1 HT M20x1(OH2) #2 08268644 119.99 SGD
Shipped after 2018-02-26
3 OH1 42 3 M2.2 - 0.25 - HSS (high speed steel) HSS 5 - 2.5 8 - 1PC 1 HT M2.2x0.25(OH1) #2 08265801 23.99 SGD
In stock
14 OH2 80 4 M19 - 0.5 - HSS (high speed steel) HSS - - - - 36 1PC 1 HT M19x0.5(OH2) #2 08268522 149.99 SGD
Shipped after 2018-02-26
13 OH2 95 4 M17 - 1 - HSS (high speed steel) HSS - - - 30 50 1PC 1 HT M17x1(OH2) #2 08268005 91.99 SGD
Shipped after 2018-02-26
12.5 OH1 75 4 M16 - 0.5 - HSS (high speed steel) HSS - - - - 35 1PC 1 HT M16x0.5(OH1) #2 08267847 88.99 SGD
Shipped after 2018-02-26
10.5 OH2 95 4 M15 - 1.5 - HSS (high speed steel) HSS - - 8 30 52 1PC 1 HT M15x1.5(OH2) #2 08267524 57.99 SGD
In stock
8 OH1 70 4 M11 - 0.5 - HSS (high speed steel) HSS 9 - 6 - 34 1PC 1 HT M11x0.5(OH1) #2 08267043 53.99 SGD
Shipped after 2018-02-26
50 OH3 140 4 M65 - 1.5 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M65x1.5(OH3) #2 08273964 1,139.99 SGD
Shipped after 2018-02-26
48 OH4 225 4 M64 - 6 - HSS (high speed steel) HSS 42 - 38 86 106 1PC 1 HT M64x6(OH4) #2 08273641 1,299.99 SGD
Shipped after 2018-02-26
46 OH3 185 4 M62 - 3 - HSS (high speed steel) HSS 38 - 35 70 85 1PC 1 HT M62x3(OH3) #2 08273526 1,139.99 SGD
Shipped after 2018-02-26
46 OH4 185 4 M60 - 4 - HSS (high speed steel) HSS 38 - 35 70 85 1PC 1 HT M60x4(OH4) #2 08273325 1,029.99 SGD
Shipped after 2018-02-26
42 OH3 130 4 M52 - 2 - HSS (high speed steel) HSS 35 - 32 45 60 1PC 1 HT M52x2(OH3) #2 08272686 749.99 SGD
Shipped after 2018-02-26
42 OH3 130 4 M52 - 1.5 - HSS (high speed steel) HSS 35 - 32 45 60 1PC 1 HT M52x1.5(OH3) #2 08272722 749.99 SGD
Shipped after 2018-02-26
40 OH4 180 4 M50 - 4 - HSS (high speed steel) HSS 35 - 32 67 82 1PC 1 HT M50x4(OH4) #2 08272363 729.99 SGD
Shipped after 2018-02-26
40 OH2 130 4 M50 - 1 - HSS (high speed steel) HSS 35 - 32 30 45 1PC 1 HT M50x1(OH2) #2 08272521 969.99 SGD
Shipped after 2018-02-26
38 OH2 125 4 M48 - 1 - HSS (high speed steel) HSS 32 - 29 30 45 1PC 1 HT M48x1(OH2) #2 08272284 789.99 SGD
Shipped after 2018-02-26
32 OH3 120 4 M42 - 2 - HSS (high speed steel) HSS 30 - 26 37 47 1PC 1 HT M42x2(OH3) #2 08271681 479.99 SGD
Shipped after 2018-02-26
30 OH3 165 4 M39 - 3 - HSS (high speed steel) HSS 26 - 23 60 85 1PC 1 HT M39x3(OH3) #2 08271243 369.99 SGD
Shipped after 2018-02-26
30 OH3 115 4 M39 - 2 - HSS (high speed steel) HSS 26 - 23 37 47 1PC 1 HT M39x2(OH3) #2 08271286 369.99 SGD
Shipped after 2018-02-26
30 OH3 115 4 M39 - 1.5 - HSS (high speed steel) HSS 26 - 23 37 47 1PC 1 HT M39x1.5(OH3) #2 08271322 369.99 SGD
Shipped after 2018-02-26
30 OH2 115 4 M39 - 1 - HSS (high speed steel) HSS 26 - 23 30 45 1PC 1 HT M39x1(OH2) #2 08271365 509.99 SGD
Shipped after 2018-02-26
28 OH3 165 4 M38 - 4 - HSS (high speed steel) HSS 24 - 21 60 85 1PC 1 HT M38x4(OH3) #2 08271006 439.99 SGD
Shipped after 2018-02-26
28 OH3 115 4 M38 - 2 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M38x2(OH3) #2 08271085 379.99 SGD
Shipped after 2018-02-26
28 OH2 115 4 M38 - 1 - HSS (high speed steel) HSS 24 - 21 30 45 1PC 1 HT M38x1(OH2) #2 08271164 449.99 SGD
Shipped after 2018-02-26
28 OH3 110 4 M36 - 1.5 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M36x1.5(OH3) #2 08270841 309.99 SGD
Shipped after 2018-02-26
26 OH3 110 4 M35 - 2 - HSS (high speed steel) HSS 24 - 21 37 47 1PC 1 HT M35x2(OH3) #2 08270604 329.99 SGD
Shipped after 2018-02-26
24 OH3 105 4 M32 - 2 - HSS (high speed steel) HSS 22 - 19 37 47 1PC 1 HT M32x2(OH3) #2 08270087 289.99 SGD
Shipped after 2018-02-26
4 OH1 48 3 M3.5 - 0.35 - HSS (high speed steel) HSS 6 - 3.2 - 20 1PC 1 HT M3.5x0.35(OH1) #2 08266002 20.99 SGD
Shipped after 2018-02-26
21 OH3 135 4 M28 - 3 - HSS (high speed steel) HSS 20 - - 48 74 1PC 1 HT M28x3(OH3) #2 08269764 249.99 SGD
Shipped after 2018-02-26
21 OH2 105 4 M28 - 1 - HSS (high speed steel) HSS 20 - - 30 45 1PC 1 HT M28x1(OH2) #2 08269886 279.99 SGD
Shipped after 2018-02-26
19 OH3 120 4 M24 - 2.5 - HSS (high speed steel) HSS - - - 45 66 1PC 1 HT M24x2.5(OH3) #2 08269125 229.99 SGD
Shipped after 2018-02-26
19 OH2 120 4 M24 - 1.25 - HSS (high speed steel) HSS - - - 45 66 1PC 1 HT M24x1.25(OH2) #2 08269204 189.99 SGD
Shipped after 2018-02-26
18 OH2 95 4 M23 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M23x1(OH2) #2 08269082 179.99 SGD
Shipped after 2018-02-26
16 OH2 95 4 M21 - 1 - HSS (high speed steel) HSS - - - 30 45 1PC 1 HT M21x1(OH2) #2 08268802 159.99 SGD
Shipped after 2018-02-26
15 OH2 80 4 M20 - 0.5 - HSS (high speed steel) HSS - - - - 36 1PC 1 HT M20x0.5(OH2) #2 08268687 139.99 SGD
Shipped after 2018-02-26
14 OH2 100 4 M18 - 1.25 - HSS (high speed steel) HSS - - - 37 55 1PC 1 HT M18x1.25(OH2) #2 08268163 109.99 SGD
Shipped after 2018-02-26
14 OH2 80 4 M18 - 0.5 - HSS (high speed steel) HSS - - - - 35 1PC 1 HT M18x0.5(OH2) #2 08268285 119.99 SGD
Shipped after 2018-02-26
10.5 OH2 95 4 M15 - 0.75 - HSS (high speed steel) HSS - - 8 30 50 1PC 1 HT M15x0.75(OH2) #2 08267646 86.99 SGD
Shipped after 2018-02-26
8.5 OH2 82 4 M12 - 0.75 - HSS (high speed steel) HSS 9 - 6.5 20 39 1PC 1 HT M12x0.75(OH2) #2 08267086 36.99 SGD
Shipped after 2018-02-26
52 OH3 190 4 M68 - 3 - HSS (high speed steel) HSS 44 - 41 70 85 1PC 1 HT M68x3(OH3) #2 08274077 1,369.99 SGD
Shipped after 2018-02-26
50 OH3 140 4 M68 - 1.5 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M68x1.5(OH3) #2 08274156 1,269.99 SGD
Shipped after 2018-02-26
50 OH3 140 4 M65 - 2 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M65x2(OH3) #2 08273921 1,139.99 SGD
Shipped after 2018-02-26
48 OH3 185 4 M64 - 3 - HSS (high speed steel) HSS 42 - 38 70 85 1PC 1 HT M64x3(OH3) #2 08273727 1,189.99 SGD
Shipped after 2018-02-26
44 OH3 135 4 M56 - 2 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M56x2(OH3) #2 08273045 829.99 SGD
Shipped after 2018-02-26
35 OH3 180 4 M45 - 4.5 - HSS (high speed steel) HSS 30 - 26 67 87 1PC 1 HT M45x4.5(OH3) #2 08271803 509.99 SGD
Shipped after 2018-02-26
35 OH2 120 4 M45 - 1 - HSS (high speed steel) HSS 30 - 26 30 45 1PC 1 HT M45x1(OH2) #2 08272004 639.99 SGD
Shipped after 2018-02-26
32 OH3 120 4 M42 - 1.5 - HSS (high speed steel) HSS 30 - 26 37 47 1PC 1 HT M42x1.5(OH3) #2 08271724 429.99 SGD
Shipped after 2018-02-26
30 OH3 115 4 M40 - 1.5 - HSS (high speed steel) HSS 26 - 23 37 47 1PC 1 HT M40x1.5(OH3) #2 08271487 399.99 SGD
Shipped after 2018-02-26
52 OH3 140 4 M68 - 2 - HSS (high speed steel) HSS 44 - 41 45 60 1PC 1 HT M68x2(OH3) #2 08274113 1,269.99 SGD
Shipped after 2018-02-26
50 OH3 185 4 M65 - 3 - HSS (high speed steel) HSS 42 - 38 70 85 1PC 1 HT M65x3(OH3) #2 08273885 1,229.99 SGD
Shipped after 2018-02-26
46 OH4 215 4 M60 - 5.5 - HSS (high speed steel) HSS 38 - 35 79 104 1PC 1 HT M60x5.5(OH4) #2 08273282 1,099.99 SGD
Shipped after 2018-02-26
46 OH3 185 4 M60 - 3 - HSS (high speed steel) HSS 38 - 35 70 85 1PC 1 HT M60x3(OH3) #2 08273361 1,029.99 SGD
Shipped after 2018-02-26
46 OH3 140 4 M60 - 1.5 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M60x1.5(OH3) #2 08273447 929.99 SGD
Shipped after 2018-02-26
42 OH4 195 4 M52 - 5 - HSS (high speed steel) HSS 35 - 32 70 95 1PC 1 HT M52x5(OH4) #2 08272564 799.99 SGD
Shipped after 2018-02-26
42 OH4 180 4 M52 - 4 - HSS (high speed steel) HSS 35 - 32 67 82 1PC 1 HT M52x4(OH4) #2 08272607 769.99 SGD
Shipped after 2018-02-26
5.5 OH2 60 3 M5.5 - 0.75 - HSS (high speed steel) HSS 7 - 4.5 - 25 1PC 1 HT M5.5x0.75(OH2) #2 08266361 17.99 SGD
Shipped after 2018-02-26
38 OH3 125 4 M48 - 1.5 - HSS (high speed steel) HSS 32 - 29 37 47 1PC 1 HT M48x1.5(OH3) #2 08272241 659.99 SGD
Shipped after 2018-02-26
35 OH3 180 4 M45 - 3 - HSS (high speed steel) HSS 30 - 26 67 82 1PC 1 HT M45x3(OH3) #2 08271882 539.99 SGD
Shipped after 2018-02-26
32 OH3 175 4 M42 - 3 - HSS (high speed steel) HSS 30 - 26 60 85 1PC 1 HT M42x3(OH3) #2 08271645 469.99 SGD
Shipped after 2018-02-26
30 OH3 165 4 M40 - 3 - HSS (high speed steel) HSS 26 - 23 60 85 1PC 1 HT M40x3(OH3) #2 08271401 409.99 SGD
Shipped after 2018-02-26
5.5 OH2 60 3 M5 - 0.9 - HSS (high speed steel) HSS 7 - 4.5 - 24 1PC 1 HT M5x0.9(OH2) #2 08266203 9.99 SGD
In stock
40 OH3 130 4 M50 - 2 - HSS (high speed steel) HSS 35 - 32 45 60 1PC 1 HT M50x2(OH3) #2 08272442 729.99 SGD
Shipped after 2018-02-26
5 OH2 52 3 M4 - 0.75 - HSS (high speed steel) HSS 7 - 4 - 21 1PC 1 HT M4x0.75(OH2) #2 08266045 8.99 SGD
In stock
5 OH2 52 3 M4 - 0.5 - HSS (high speed steel) HSS 7 - 4 - 21 1PC 1 HT M4x0.5(OH1) #2 08266081 13.99 SGD
In stock
35 OH3 125 4 M46 - 1.5 - HSS (high speed steel) HSS 30 - 26 37 47 1PC 1 HT M46x1.5(OH3) #2 08272047 609.99 SGD
Shipped after 2018-02-26
35 OH3 120 4 M45 - 2 - HSS (high speed steel) HSS 30 - 26 37 47 1PC 1 HT M45x2(OH3) #2 08271925 539.99 SGD
Shipped after 2018-02-26
46 OH3 140 4 M62 - 2 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M62x2(OH3) #2 08273562 1,029.99 SGD
Shipped after 2018-02-26
46 OH3 135 4 M58 - 1.5 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M58x1.5(OH3) #2 08273246 899.99 SGD
Shipped after 2018-02-26
44 OH3 135 4 M55 - 1.5 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M55x1.5(OH3) #2 08272887 809.99 SGD
Shipped after 2018-02-26
40 OH3 130 4 M50 - 1.5 - HSS (high speed steel) HSS 35 - 32 45 60 1PC 1 HT M50x1.5(OH3) #2 08272485 729.99 SGD
Shipped after 2018-02-26
38 OH4 185 4 M48 - 5 - HSS (high speed steel) HSS 32 - 29 70 90 1PC 1 HT M48x5(OH4) #2 08272083 629.99 SGD
Shipped after 2018-02-26
35 OH3 120 4 M45 - 1.5 - HSS (high speed steel) HSS 30 - 26 37 47 1PC 1 HT M45x1.5(OH3) #2 08271961 539.99 SGD
Shipped after 2018-02-26
32 OH3 175 4 M42 - 4.5 - HSS (high speed steel) HSS 30 - 26 67 87 1PC 1 HT M42x4.5(OH3) #2 08271566 429.99 SGD
Shipped after 2018-02-26
48 OH3 140 4 M62 - 1.5 - HSS (high speed steel) HSS 42 - 38 45 60 1PC 1 HT M62x1.5(OH3) #2 08273605 1,029.99 SGD
Shipped after 2018-02-26
46 OH3 140 4 M60 - 2 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M60x2(OH3) #2 08273404 929.99 SGD
Shipped after 2018-02-26
46 OH3 135 4 M58 - 2 - HSS (high speed steel) HSS 38 - 35 45 60 1PC 1 HT M58x2(OH3) #2 08273203 899.99 SGD
Shipped after 2018-02-26
44 OH3 180 4 M55 - 3 - HSS (high speed steel) HSS 38 - 35 67 82 1PC 1 HT M55x3(OH3) #2 08272801 819.99 SGD
Shipped after 2018-02-26
5.5 OH2 60 3 M5.5 - 0.9 - HSS (high speed steel) HSS 7 - 4.5 - 25 1PC 1 HT M5.5x0.9(OH2) #2 08266325 12.99 SGD
Shipped after 2018-02-26
38 OH3 180 4 M48 - 4 - HSS (high speed steel) HSS 32 - 29 67 82 1PC 1 HT M48x4(OH3) #2 08272126 659.99 SGD
Shipped after 2018-02-26
32 OH3 175 4 M42 - 4 - HSS (high speed steel) HSS 30 - 26 60 85 1PC 1 HT M42x4(OH3) #2 08271602 479.99 SGD
Shipped after 2018-02-26
10.5 OH2 88 4 M14 1-0307 1 - HSS (high speed steel) HSS 11 201-2391 8 30 48 1PC 1 HT M14x1(OH2) #2 06623662 40.99 SGD
In stock
65 OH4 200 6 M95 - 4 - HSS (high speed steel) HSS 52 - 50 79 94 1PC 1 HT M95x4(OH4) #2 08274865 2,889.99 SGD
Shipped after 2018-02-26
3 OH1 34 3 M1.4 - 0.3 - High speed steel (HSS) 5 - 2.5 7 - 1PC 1 HT M1.4x0.3 (OH1) #2 08265564 22.99 SGD
In stock
3 OH1 40 3 M2 - 0.4 - High-speed-steel (HSS) 5 201-1701 2.5 8 - 1PC 1 HT M2x0.4 (OH1) #2 06623461 15.99 SGD
In stock
3 OH1 42 3 M2.3 - 0.4 - High-speed-steel (high-speed steel) HSS 5 201-6095 2.5 9.5 - 1PC 1 HT M2.3x0.4(OH1) #2 06623477 13.99 SGD
In stock
3 OH1 44 3 M2.5 - 0.45 - High-speed-steel (HSS) 5 201-1760 2.5 9.5 - 1PC 1 HT M2.5x0.45 (OH1) #2 06623486 12.99 SGD
In stock
3 OH1 44 3 M2.6 - 0.45 - High-speed-steel (HSS) 5 201-1794 2.5 9.5 - 1PC 1 HT M2.6x0.45 (OH1) #2 06623495 10.99 SGD
In stock
4 OH1 46 3 M3 - 0.5 - High-speed-steel (high-speed steel) HSS 6 201-1824 3.2 11 19 1PC 1 HT M3x0.5(OH1) #2 06623504 8.99 SGD
In stock
4 OH1 48 3 M3.5 - 0.6 - High-speed-steel (HSS) 6 201-1859 3.2 13 20 1PC 1 HT M3.5x0.6 (OH1) #2 06623513 9.99 SGD
In stock
5 OH2 52 3 M4 - 0.7 - High-speed-steel (HSS) 7 201-1883 4 13 21 1PC 1 HT M4x0.7 (OH2) #2 06623522 8.99 SGD
In stock
5.5 OH2 60 3 M5 - 0.8 - High-speed-steel (high-speed steel) HSS 7 201-1913 4.5 16 24 1PC 1 HT M5x0.8(OH2) #2 06623531 8.99 SGD
In stock
6 OH2 62 3 M6 - 1 - High-speed-steel (high-speed steel) HSS 7 201-1948 4.5 19 29 1PC 1 HT M6x1(OH2) #2 06623556 9.99 SGD
In stock
6.2 OH2 70 4 M8 - 1 - High-speed-steel (HSS) 8 201-2065 5 22 37 1PC 1 HT M8x1 (OH2) #2 06623574 16.99 SGD
In stock
6.2 OH2 70 4 M8 - 1.25 - High-speed-steel (HSS) 8 201-2031 5 22 37 1PC 1 HT M8x1.25 (OH2) #2 06623583 13.99 SGD
In stock
7 OH2 75 4 M10 - 1 - High-speed-steel (HSS) 8 201-2154 5.5 24 41 1PC 1 HT M10x1 (OH2) #2 06623592 21.99 SGD
In stock
7 OH2 75 4 M10 - 1.25 - High-speed-steel (HSS) 8 201-2120 5.5 24 41 1PC 1 HT M10x1.25 (OH2) #2 06623601 16.99 SGD
In stock
7 OH2 75 4 M10 - 1.5 - High-speed-steel (HSS) 8 201-2090 5.5 24 41 1PC 1 HT M10x1.5 (OH2) #2 06623617 17.99 SGD
In stock
8.5 OH2 82 4 M12 - 1.75 - High-speed-steel (high-speed steel) HSS 9 201-2189 6.5 29 48 1PC 1 HT M12x1.75(OH2) #2 06623653 23.99 SGD
In stock
10.5 OH2 88 4 M14 - 1.5 - High-speed-steel (high-speed steel) HSS 11 201-2332 8 30 48 1PC 1 HT M14x1.5(OH2) #2 06623687 32.99 SGD
In stock
10.5 OH2 88 4 M14 - 2 - High-speed-steel (high-speed steel) HSS 11 201-2308 8 30 48 1PC 1 HT M14x2(OH2) #2 06623696 32.99 SGD
In stock
12.5 OH2 95 4 M16 - 1.5 - High-speed-steel (HSS) 13 201-2456 10 32 52 1PC 1 HT M16x1.5 (OH2) #2 06623705 43.99 SGD
In stock
12.5 OH2 95 4 M16 - 2 - High-speed-steel (HSS) 13 201-2421 10 32 52 1PC 1 HT M16x2 (OH2) #2 06623714 43.99 SGD
In stock
15 OH3 105 4 M20 - 2.5 - High-speed-steel (HSS) 15 201-2545 12 37 58 1PC 1 HT M20x2.5 (OH2) #2 06623757 76.99 SGD
Shipped after 2018-02-26
17 OH3 115 4 M22 - 1.5 - High-speed-steel (high-speed steel) HSS 16 201-2634 13 38 63 1PC 1 HT M22x1.5(OH3) #2 06623766 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.66
41 Customer Reviews
The reviews are automatic translation.
furaisu sagyou
5
From Japan
On 2018-02-01 18:14:17
totemo kirete yokatta mata onegaisimasu
This review is about item#8266002.
Bicycle cylinder head female thread lick correction
5
From Japan
On 2018-01-29 17:05:17
It was a simple female screw fixation so it was perfect by middle tapping.
This review is about item#6623635.
Car maintenance
5
From Japan
On 2017-11-04 10:03:02
I used it for repairing rusted screws. There was no matching pitch in the mass merchandisers, but it was saved because it was quickly available with a monotalou.
This review is about item#6623635.
Correcting the collapsed screw of the wheel nut.
5
From Japan
On 2017-09-28 15:31:46
Since it is a special tap, it is not sold to a general home center It was saved.
This review is about item#6623644.
Female screw stand of car oil filter
5
From Japan
On 2017-08-09 14:42:07
I do not think that it is used earlier, but I do not feel like buying a high price for other companies. If it is about this price, I think that it is okay to put out because it is strong for one oil filter.
This review is about item#6623741.
Model making
4
From Japan
On 2017-04-07 19:00:37
Compared with other products, I felt it was harder to break than stronger.
This review is about item#6623461.
Tap on brass version
4
From Japan
On 2017-03-11 15:17:08
In tapping to brass, it lasts long enough to not feel wear. I think it is hard to break.
This review is about item#6623461.
Correction of screw hole of oil drain bolt of Toyota engine
5
From Japan
On 2016-12-23 19:53:04
It seems likely, it's mysteriously M12 x 1.25 tap. It was good to have ~ (joy)
This review is about item#6623635.
For small work
5
From Japan
On 2016-09-29 17:44:50
Taps less than 2 mm are saved because they are not sold at the home center as in your review
This review is about item#6623522.
Exhaust manifold off
5
From Japan
On 2016-09-26 08:25:24
I was able to work safely and satisfactorily with sharpness.
This review is about item#06623601.

Related Products