Buy more than* S$200* and get FREE SHIPPING

Hand tap (HT) #3

4.33 (15)
Chamfer Lcf
1.5P
...see all
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Lower Neck Part L1 (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Lower Neck Part L1 (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M30 1.5 60 HSS (high speed steel) HSS - - 20 17 45 23 OH3 130 4 1PC 1 HT M30x1.5(OH3) #3 06624161 229.90 SGD
Shipped after 2017-05-30
M2.3 0.4 - HSS (high speed steel) HSS 1-0434 201-6109 5 2.5 9.5 3 OH1 42 3 1PC 1 HT M2.3x0.4(OH1) #3 06623836 17.73 SGD
Shipped after 2017-05-30
M30 3.5 74 HSS (high speed steel) HSS - - 20 17 51 23 OH3 135 4 1PC 1 HT M30x3.5(OH3) #3 06624177 229.90 SGD
Shipped after 2017-05-29
M3.5 0.6 20 HSS (high speed steel) HSS - - 6 3.2 13 4 OH1 48 3 1PC 1 HT M3.5x0.6(OH1) #3 06623872 12.72 SGD
Shipped after 2017-05-29
M16 1.5 52 HSS (high speed steel) HSS - - 13 10 32 12.5 OH2 95 4 1PC 1 HT M16x1.5(OH2) #3 06624064 43.81 SGD
In stock
M2.6 0.45 - HSS (high speed steel) HSS 1-0307 201-1808 5 2.5 9.5 3 OH1 44 3 1PC 1 HT M2.6x0.45(OH1) #3 06623854 10.69 SGD
In stock
M24 1.5 66 HSS (high speed steel) HSS - - 18 15 45 19 OH3 120 4 1PC 1 HT M24x1.5(OH3) #3 06624143 129.90 SGD
Shipped after 2017-05-29
M22 2.5 63 HSS (high speed steel) HSS - - 16 13 38 17 OH3 115 4 1PC 1 HT M22x2.5(OH3) #3 06624134 109.90 SGD
Shipped after 2017-05-29
M22 1.5 63 HSS (high speed steel) HSS - - 16 13 38 17 OH3 115 4 1PC 1 HT M22x1.5(OH3) #3 06624125 109.90 SGD
Shipped after 2017-05-29
M18 1.5 55 HSS (high speed steel) HSS - - 14 11 37 14 OH2 100 4 1PC 1 HT M18x1.5(OH2) #3 06624082 63.57 SGD
Shipped after 2017-05-29
M12 1 48 HSS (high speed steel) HSS 1-0307 201-2286 9 6.5 29 8.5 OH2 82 4 1PC 1 HT M12x1(OH2) #3 06623985 29.11 SGD
In stock
M14 1.25 48 HSS (high speed steel) HSS - - 11 8 30 10.5 OH2 88 4 1PC 1 HT M14x1.25(OH2) #3 06624037 43.96 SGD
Shipped after 2017-05-29
M2 0.4 - HSS (high speed steel) HSS 1-0307 201-1719 5 2.5 8 3 OH1 40 3 1PC 1 HT M2x0.4(OH1) #3 06623827 15.49 SGD
In stock
M24 3 66 HSS (high speed steel) HSS - - 18 15 45 19 OH3 120 4 1PC 1 HT M24x3(OH3) #3 06624152 129.90 SGD
Shipped after 2017-05-29
M14 1.5 48 HSS (high speed steel) HSS - - 11 8 30 10.5 OH2 88 4 1PC 1 HT M14x1.5(OH2) #3 06624046 36.71 SGD
Shipped after 2017-05-29
M7 1 33 HSS (high speed steel) HSS - - 8 5 19 6.2 OH2 65 4 1PC 1 HT M7x1(OH2) #3 06623924 14.92 SGD
Shipped after 2017-05-29
M18 2.5 55 HSS (high speed steel) HSS 1-0308 201-2499 14 11 37 14 OH3 100 4 1PC 1 HT M18x2.5(OH3) #3 06624091 59.53 SGD
Shipped after 2017-05-29
M45 1 45 HSS (high speed steel) HSS - - 30 26 30 35 OH2 120 4 1PC 1 HT M45x1(OH2) #3 08272013 639.90 SGD
Shipped after 2017-05-30
M42 3 85 HSS (high speed steel) HSS - - 30 26 60 32 OH3 175 4 1PC 1 HT M42x3(OH3) #3 08271654 479.90 SGD
Shipped after 2017-05-30
M34 1 45 HSS (high speed steel) HSS - - 24 21 30 26 OH2 110 4 1PC 1 HT M34x1(OH2) #3 08270534 389.90 SGD
Shipped after 2017-05-30
M33 1.5 47 HSS (high speed steel) HSS - - 22 19 37 25 OH3 110 4 1PC 1 HT M33x1.5(OH3) #3 08270333 279.90 SGD
Shipped after 2017-05-29
M3.5 0.5 20 HSS (high speed steel) HSS - - 6 3.2 - 4 OH1 48 3 1PC 1 HT M3.5x0.5(OH1) #3 08265975 20.28 SGD
Shipped after 2017-05-29
M45 2 47 HSS (high speed steel) HSS - - 30 26 37 35 OH3 120 4 1PC 1 HT M45x2(OH3) #3 08271934 539.90 SGD
Shipped after 2017-05-29
M42 2 47 HSS (high speed steel) HSS - - 30 26 37 32 OH3 120 4 1PC 1 HT M42x2(OH3) #3 08271697 479.90 SGD
Shipped after 2017-05-30
M3 0.6 19 HSS (high speed steel) HSS - - 6 3.2 - 4 OH1 46 3 1PC 1 HT M3x0.6(OH1) #3 08265896 9.38 SGD
Shipped after 2017-05-29
M3 0.35 19 HSS (high speed steel) HSS - - 6 3.2 - 4 OH1 46 3 1PC 1 HT M3x0.35(OH1) #3 08265932 15.34 SGD
Shipped after 2017-05-29
M36 3 77 HSS (high speed steel) HSS - - 24 21 57 28 OH3 155 4 1PC 1 HT M36x3(OH3) #3 08270771 339.90 SGD
Shipped after 2017-05-29
M35 1.5 47 HSS (high speed steel) HSS - - 24 21 37 26 OH3 110 4 1PC 1 HT M35x1.5(OH3) #3 08270656 319.90 SGD
Shipped after 2017-05-29
M33 2 47 HSS (high speed steel) HSS - - 22 19 37 25 OH3 110 4 1PC 1 HT M33x2(OH3) #3 08270297 289.90 SGD
Shipped after 2017-05-30
M32 2 47 HSS (high speed steel) HSS - - 22 19 37 24 OH3 105 4 1PC 1 HT M32x2(OH3) #3 08270096 289.90 SGD
Shipped after 2017-05-30
M56 4 82 HSS (high speed steel) HSS - - 38 35 67 44 OH4 180 4 1PC 1 HT M56x4(OH4) #3 08272975 869.90 SGD
Shipped after 2017-05-30
M56 1.5 60 HSS (high speed steel) HSS - - 38 35 45 44 OH3 135 4 1PC 1 HT M56x1.5(OH3) #3 08273097 839.90 SGD
Shipped after 2017-05-30
M50 5 95 HSS (high speed steel) HSS - - 35 32 70 40 OH4 195 4 1PC 1 HT M50x5(OH4) #3 08272336 809.90 SGD
Shipped after 2017-05-30
M27 1 45 HSS (high speed steel) HSS - - - - 30 20 OH2 95 4 1PC 1 HT M27x1(OH2) #3 08269737 259.90 SGD
Shipped after 2017-05-30
M23 2 63 HSS (high speed steel) HSS - - - - 38 18 OH3 115 4 1PC 1 HT M23x2(OH3) #3 08269012 159.90 SGD
Shipped after 2017-05-30
M22 0.5 30 HSS (high speed steel) HSS - - - - - 17 OH2 85 4 1PC 1 HT M22x0.5(OH2) #3 08268933 169.90 SGD
Shipped after 2017-05-30
M2.6 0.35 - HSS (high speed steel) HSS - - 5 2.5 9.5 3 OH1 44 3 1PC 1 HT M2.6x0.35(OH1) #3 08265853 23.61 SGD
Shipped after 2017-05-29
M19 0.5 36 HSS (high speed steel) HSS - - - - - 14 OH2 80 4 1PC 1 HT M19x0.5(OH2) #3 08268531 149.90 SGD
Shipped after 2017-05-30
M17 0.75 50 HSS (high speed steel) HSS - - - - 30 13 OH2 95 4 1PC 1 HT M17x0.75(OH2) #3 08268057 119.90 SGD
Shipped after 2017-05-30
M13 0.75 48 HSS (high speed steel) HSS - - - 7 29 9.5 OH2 88 4 1PC 1 HT M13x0.75(OH2) #3 08267332 65.77 SGD
Shipped after 2017-05-30
M11 0.75 39 HSS (high speed steel) HSS - - 9 6 20 8 OH2 80 4 1PC 1 HT M11x0.75(OH2) #3 08267016 42.64 SGD
Shipped after 2017-05-29
M10 0.75 37 HSS (high speed steel) HSS - - 8 5.5 20 7 OH2 75 4 1PC 1 HT M10x0.75(OH2) #3 08266815 26.45 SGD
In stock
M10 0.5 32 HSS (high speed steel) HSS - - 8 5.5 - 7 OH1 70 4 1PC 1 HT M10x0.5(OH1) #3 08266851 30.50 SGD
Shipped after 2017-05-29
M27 3 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M27x3(OH3) #3 08269615 189.90 SGD
Shipped after 2017-05-29
M26 1.5 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M26x1.5(OH3) #3 08269536 179.90 SGD
Shipped after 2017-05-29
M2.2 0.25 - HSS (high speed steel) HSS - - 5 2.5 8 3 OH1 42 3 1PC 1 HT M2.2x0.25(OH1) #3 08265817 24.89 SGD
Shipped after 2017-05-30
M19 2.5 58 HSS (high speed steel) HSS - - - - 37 14 OH3 105 4 1PC 1 HT M19x2.5(OH3) #3 08268337 109.90 SGD
Shipped after 2017-05-30
M17 1.5 52 HSS (high speed steel) HSS - - - - 32 13 OH2 100 4 1PC 1 HT M17x1.5(OH2) #3 08267935 81.07 SGD
Shipped after 2017-05-29
M15 1.5 52 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 95 4 1PC 1 HT M15x1.5(OH2) #3 08267533 61.68 SGD
Shipped after 2017-05-29
M15 0.75 50 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 95 4 1PC 1 HT M15x0.75(OH2) #3 08267655 87.86 SGD
Shipped after 2017-05-30
M14 0.5 34 HSS (high speed steel) HSS - - - 8 - 10.5 OH1 70 4 1PC 1 HT M14x0.5(OH1) #3 08267454 57.64 SGD
Shipped after 2017-05-29
M11 1 48 HSS (high speed steel) HSS - - 9 6 25 8 OH2 80 4 1PC 1 HT M11x1(OH2) #3 08266973 37.65 SGD
Shipped after 2017-05-29
M11 0.5 34 HSS (high speed steel) HSS - - 9 6 - 8 OH1 70 4 1PC 1 HT M11x0.5(OH1) #3 08267052 45.70 SGD
Shipped after 2017-05-30
M100 2 63 HSS (high speed steel) HSS - - 52 50 48 65 OH3 155 6 1PC 1 HT M100x2(OH3) #3 09008282 3,109.90 SGD
Shipped after 2017-05-30
M27 2 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M27x2(OH3) #3 08269651 209.90 SGD
Shipped after 2017-05-30
M27 1.5 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M27x1.5(OH3) #3 08269694 189.90 SGD
Shipped after 2017-05-30
M25 1 45 HSS (high speed steel) HSS - - - - 30 19 OH2 95 4 1PC 1 HT M25x1(OH2) #3 08269414 209.90 SGD
Shipped after 2017-05-29
M19 1.5 58 HSS (high speed steel) HSS - - - - 37 14 OH3 105 4 1PC 1 HT M19x1.5(OH3) #3 08268416 109.90 SGD
Shipped after 2017-05-29
M18 1 50 HSS (high speed steel) HSS - - - - 30 14 OH2 95 4 1PC 1 HT M18x1(OH2) #3 08268215 96.49 SGD
Shipped after 2017-05-30
M17 1.25 52 HSS (high speed steel) HSS - - - - 32 13 OH2 100 4 1PC 1 HT M17x1.25(OH2) #3 08267971 92.46 SGD
Shipped after 2017-05-29
M13 1.25 48 HSS (high speed steel) HSS - - - 7 29 9.5 OH2 88 4 1PC 1 HT M13x1.25(OH2) #3 08267253 68.62 SGD
Shipped after 2017-05-29
M11 1.5 48 HSS (high speed steel) HSS - - 9 6 25 8 OH2 80 4 1PC 1 HT M11x1.5(OH2) #3 08266894 25.05 SGD
In stock
M100 4 94 HSS (high speed steel) HSS - - 52 50 79 65 OH4 200 6 1PC 1 HT M100x4(OH4) #3 08274962 3,319.90 SGD
Shipped after 2017-05-30
M9 1 38 HSS (high speed steel) HSS - - 8 5.5 22 7 OH2 72 4 1PC 1 HT M9x1(OH2) #3 08266693 23.94 SGD
Shipped after 2017-05-29
M28 1.5 60 HSS (high speed steel) HSS - - 20 - 45 21 OH3 130 4 1PC 1 HT M28x1.5(OH3) #3 08269852 229.90 SGD
Shipped after 2017-05-30
M28 1 45 HSS (high speed steel) HSS - - 20 - 30 21 OH2 105 4 1PC 1 HT M28x1(OH2) #3 08269895 279.90 SGD
Shipped after 2017-05-30
M25 3 71 HSS (high speed steel) HSS - - - - 45 19 OH3 130 4 1PC 1 HT M25x3(OH3) #3 08269292 189.90 SGD
Shipped after 2017-05-30
M25 1.5 71 HSS (high speed steel) HSS - - - - 45 19 OH3 130 4 1PC 1 HT M25x1.5(OH3) #3 08269371 189.90 SGD
Shipped after 2017-05-29
M24 2 66 HSS (high speed steel) HSS - - - - 45 19 OH3 120 4 1PC 1 HT M24x2(OH3) #3 08269177 169.90 SGD
Shipped after 2017-05-30
M23 2.5 63 HSS (high speed steel) HSS - - - - 38 18 OH3 120 4 1PC 1 HT M23x2.5(OH3) #3 08268976 159.90 SGD
Shipped after 2017-05-30
M23 1.5 63 HSS (high speed steel) HSS - - - - 38 18 OH3 120 4 1PC 1 HT M23x1.5(OH3) #3 08269055 159.90 SGD
Shipped after 2017-05-30
M21 2.5 63 HSS (high speed steel) HSS - - - - 38 16 OH3 115 4 1PC 1 HT M21x2.5(OH3) #3 08268732 139.90 SGD
Shipped after 2017-05-30
M20 1.25 58 HSS (high speed steel) HSS - - - - 37 15 OH2 105 4 1PC 1 HT M20x1.25(OH2) #3 08268617 129.90 SGD
Shipped after 2017-05-30
M20 1 51 HSS (high speed steel) HSS - - - - 30 15 OH2 95 4 1PC 1 HT M20x1(OH2) #3 08268653 119.90 SGD
Shipped after 2017-05-29
M18 0.5 35 HSS (high speed steel) HSS - - - - - 14 OH2 80 4 1PC 1 HT M18x0.5(OH2) #3 08268294 119.90 SGD
Shipped after 2017-05-30
M14 0.75 48 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 88 4 1PC 1 HT M14x0.75(OH2) #3 08267411 53.25 SGD
Shipped after 2017-05-30
M13 1.75 48 HSS (high speed steel) HSS - - - 7 29 9.5 OH2 88 4 1PC 1 HT M13x1.75(OH2) #3 08267174 49.30 SGD
Shipped after 2017-05-30
M13 1 48 HSS (high speed steel) HSS - - - 7 29 9.5 OH2 88 4 1PC 1 HT M13x1(OH2) #3 08267296 65.77 SGD
Shipped after 2017-05-29
M1.8 0.35 - HSS (high speed steel) HSS - - 5 2.5 8 3 OH1 36 3 1PC 1 HT M1.8x0.35(OH1) #3 08265695 23.01 SGD
Shipped after 2017-05-30
M9 1.25 38 HSS (high speed steel) HSS - - 8 5.5 22 7 OH2 72 4 1PC 1 HT M9x1.25(OH2) #3 08266657 22.09 SGD
Shipped after 2017-05-29
M9 0.75 36 HSS (high speed steel) HSS - - 8 5.5 20 7 OH2 72 4 1PC 1 HT M9x0.75(OH2) #3 08266736 30.56 SGD
Shipped after 2017-05-29
M26 1 45 HSS (high speed steel) HSS - - - - 30 20 OH2 95 4 1PC 1 HT M26x1(OH2) #3 08269572 209.90 SGD
Shipped after 2017-05-30
M22 1 45 HSS (high speed steel) HSS - - - - 30 17 OH2 95 4 1PC 1 HT M22x1(OH2) #3 08268897 149.90 SGD
Shipped after 2017-05-29
M21 1.5 63 HSS (high speed steel) HSS - - - - 38 16 OH3 115 4 1PC 1 HT M21x1.5(OH3) #3 08268775 139.90 SGD
Shipped after 2017-05-29
M20 2 58 HSS (high speed steel) HSS - - - - 37 15 OH3 105 4 1PC 1 HT M20x2(OH3) #3 08268574 109.90 SGD
Shipped after 2017-05-29
M18 2 55 HSS (high speed steel) HSS - - - - 37 14 OH3 100 4 1PC 1 HT M18x2(OH3) #3 08268136 75.93 SGD
Shipped after 2017-05-29
M18 1.25 55 HSS (high speed steel) HSS - - - - 37 14 OH2 100 4 1PC 1 HT M18x1.25(OH2) #3 08268172 96.49 SGD
Shipped after 2017-05-30
M16 0.5 35 HSS (high speed steel) HSS - - - - - 12.5 OH1 75 4 1PC 1 HT M16x0.5(OH1) #3 08267856 89.04 SGD
Shipped after 2017-05-29
M15 2 52 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 95 4 1PC 1 HT M15x2(OH2) #3 08267497 58.83 SGD
Shipped after 2017-05-30
M1.7 0.35 - HSS (high speed steel) HSS 1-0434 201-6010 5 2.5 8 3 OH1 36 3 1PC 1 HT M1.7x0.35(OH1) #3 08265652 22.04 SGD
Shipped after 2017-05-29
M1.2 0.25 - HSS (high speed steel) HSS 1-0434 201-5927 5 2.5 5.5 3 OH1 32 3 1PC 1 HT M1.2x0.25(OH1) #3 08265537 26.18 SGD
In stock
M26 2 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M26x2(OH3) #3 08269493 189.90 SGD
Shipped after 2017-05-30
M22 2 63 HSS (high speed steel) HSS - - - - 38 17 OH3 115 4 1PC 1 HT M22x2(OH3) #3 08268854 139.90 SGD
Shipped after 2017-05-29
M21 1 45 HSS (high speed steel) HSS - - - - 30 16 OH2 95 4 1PC 1 HT M21x1(OH2) #3 08268811 159.90 SGD
Shipped after 2017-05-30
M20 0.5 36 HSS (high speed steel) HSS - - - - - 15 OH2 80 4 1PC 1 HT M20x0.5(OH2) #3 08268696 139.90 SGD
Shipped after 2017-05-30
M1 0.25 - HSS (high speed steel) HSS 1-0434 201-5897 5 2.5 5.5 3 OH1 30 3 1PC 1 HT M1x0.25(OH1) #3 08265494 32.49 SGD
Shipped after 2017-05-29
M19 2 58 HSS (high speed steel) HSS - - - - 37 14 OH3 105 4 1PC 1 HT M19x2(OH3) #3 08268373 119.90 SGD
Shipped after 2017-05-30
M15 1.25 52 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 95 4 1PC 1 HT M15x1.25(OH2) #3 08267576 72.95 SGD
Shipped after 2017-05-30
M1.6 0.35 - HSS (high speed steel) HSS - - 5 2.5 8 3 OH1 36 3 1PC 1 HT M1.6x0.35(OH1) #3 08265616 23.17 SGD
In stock
M26 3 71 HSS (high speed steel) HSS - - - - 45 20 OH3 130 4 1PC 1 HT M26x3(OH3) #3 08269457 189.90 SGD
Shipped after 2017-05-30
M25 2 71 HSS (high speed steel) HSS - - - - 45 19 OH3 130 4 1PC 1 HT M25x2(OH3) #3 08269335 189.90 SGD
Shipped after 2017-05-30
M24 1.25 66 HSS (high speed steel) HSS - - - - 45 19 OH2 120 4 1PC 1 HT M24x1.25(OH2) #3 08269213 189.90 SGD
Shipped after 2017-05-30
M24 1 45 HSS (high speed steel) HSS - - - - 30 19 OH2 95 4 1PC 1 HT M24x1(OH2) #3 08269256 189.90 SGD
Shipped after 2017-05-29
M2.2 0.45 - HSS (high speed steel) HSS - - 5 2.5 9.5 3 OH1 42 3 1PC 1 HT M2.2x0.45(OH1) #3 08265774 17.36 SGD
Shipped after 2017-05-30
M19 0.75 50 HSS (high speed steel) HSS - - - - 30 14 OH2 95 4 1PC 1 HT M19x0.75(OH2) #3 08268495 139.90 SGD
Shipped after 2017-05-30
M17 1 50 HSS (high speed steel) HSS - - - - 30 13 OH2 95 4 1PC 1 HT M17x1(OH2) #3 08268014 92.46 SGD
Shipped after 2017-05-29
M17 0.5 35 HSS (high speed steel) HSS - - - - - 13 OH2 75 4 1PC 1 HT M17x0.5(OH2) #3 08268093 119.90 SGD
Shipped after 2017-05-30
M16 1.25 52 HSS (high speed steel) HSS - - - - 32 12.5 OH2 95 4 1PC 1 HT M16x1.25(OH2) #3 08267734 75.17 SGD
Shipped after 2017-05-29
M16 1 50 HSS (high speed steel) HSS - - - - 30 12.5 OH2 95 4 1PC 1 HT M16x1(OH2) #3 08267777 57.00 SGD
In stock
M15 0.5 35 HSS (high speed steel) HSS - - - 8 - 10.5 OH1 70 4 1PC 1 HT M15x0.5(OH1) #3 08267691 87.86 SGD
Shipped after 2017-05-30
M13 0.5 34 HSS (high speed steel) HSS - - - 7 - 9.5 OH1 70 4 1PC 1 HT M13x0.5(OH1) #3 08267375 74.27 SGD
Shipped after 2017-05-30
M24 2.5 66 HSS (high speed steel) HSS - - - - 45 19 OH3 120 4 1PC 1 HT M24x2.5(OH3) #3 08269134 229.90 SGD
Shipped after 2017-05-29
M23 1 45 HSS (high speed steel) HSS - - - - 30 18 OH2 95 4 1PC 1 HT M23x1(OH2) #3 08269091 189.90 SGD
Shipped after 2017-05-30
M19 1 50 HSS (high speed steel) HSS - - - - 30 14 OH2 95 4 1PC 1 HT M19x1(OH2) #3 08268452 119.90 SGD
Shipped after 2017-05-30
M18 0.75 50 HSS (high speed steel) HSS - - - - 30 14 OH2 95 4 1PC 1 HT M18x0.75(OH2) #3 08268251 119.90 SGD
Shipped after 2017-05-30
M17 2 52 HSS (high speed steel) HSS - - - - 32 13 OH2 100 4 1PC 1 HT M17x2(OH2) #3 08267892 78.85 SGD
Shipped after 2017-05-30
M16 0.75 50 HSS (high speed steel) HSS - - - - 30 12.5 OH2 95 4 1PC 1 HT M16x0.75(OH2) #3 08267813 85.24 SGD
Shipped after 2017-05-30
M15 1 50 HSS (high speed steel) HSS - - - 8 30 10.5 OH2 95 4 1PC 1 HT M15x1(OH2) #3 08267612 67.58 SGD
Shipped after 2017-05-29
M13 1.5 48 HSS (high speed steel) HSS - - - 7 29 9.5 OH2 88 4 1PC 1 HT M13x1.5(OH2) #3 08267217 45.81 SGD
Shipped after 2017-05-30
M12 0.75 39 HSS (high speed steel) HSS - - 9 6.5 20 8.5 OH2 82 4 1PC 1 HT M12x0.75(OH2) #3 08267095 41.24 SGD
Shipped after 2017-05-29
M12 0.5 34 HSS (high speed steel) HSS - - 9 6.5 - 8.5 OH1 70 4 1PC 1 HT M12x0.5(OH1) #3 08267131 42.60 SGD
Shipped after 2017-05-29
M11 1.25 48 HSS (high speed steel) HSS - - 9 6 25 8 OH2 80 4 1PC 1 HT M11x1.25(OH2) #3 08266937 30.51 SGD
In stock
M100 6 114 HSS (high speed steel) HSS - - 52 50 89 65 OH4 250 6 1PC 1 HT M100x6(OH4) #3 08274935 3,619.90 SGD
Shipped after 2017-05-30
M48 3 82 HSS (high speed steel) HSS - - 32 29 67 38 OH3 180 4 1PC 1 HT M48x3(OH3) #3 08272171 669.90 SGD
Shipped after 2017-05-30
M48 1 45 HSS (high speed steel) HSS - - 32 29 30 38 OH2 125 4 1PC 1 HT M48x1(OH2) #3 08272293 799.90 SGD
Shipped after 2017-05-30
M46 1.5 47 HSS (high speed steel) HSS - - 30 26 37 35 OH3 125 4 1PC 1 HT M46x1.5(OH3) #3 08272056 609.90 SGD
Shipped after 2017-05-30
M42 1 45 HSS (high speed steel) HSS - - 30 26 30 32 OH2 120 4 1PC 1 HT M42x1(OH2) #3 08271776 569.90 SGD
Shipped after 2017-05-29
M40 3 85 HSS (high speed steel) HSS - - 26 23 60 30 OH3 165 4 1PC 1 HT M40x3(OH3) #3 08271417 409.90 SGD
Shipped after 2017-05-30
M40 1 45 HSS (high speed steel) HSS - - 26 23 30 30 OH2 115 4 1PC 1 HT M40x1(OH2) #3 08271532 559.90 SGD
Shipped after 2017-05-30
M39 3 85 HSS (high speed steel) HSS - - 26 23 60 30 OH3 165 4 1PC 1 HT M39x3(OH3) #3 08271252 379.90 SGD
Shipped after 2017-05-30
M39 1 45 HSS (high speed steel) HSS - - 26 23 30 30 OH2 115 4 1PC 1 HT M39x1(OH2) #3 08271374 509.90 SGD
Shipped after 2017-05-30
M38 4 85 HSS (high speed steel) HSS - - 24 21 60 28 OH3 165 4 1PC 1 HT M38x4(OH3) #3 08271015 449.90 SGD
Shipped after 2017-05-30
M34 2 47 HSS (high speed steel) HSS - - 24 21 37 26 OH3 110 4 1PC 1 HT M34x2(OH3) #3 08270455 329.90 SGD
Shipped after 2017-05-30
M4 0.75 21 HSS (high speed steel) HSS - - 7 4 - 5 OH2 52 3 1PC 1 HT M4x0.75(OH2) #3 08266054 8.93 SGD
Shipped after 2017-05-29
M48 2 47 HSS (high speed steel) HSS - - 32 29 37 38 OH3 125 4 1PC 1 HT M48x2(OH3) #3 08272214 669.90 SGD
Shipped after 2017-05-30
M48 1.5 47 HSS (high speed steel) HSS - - 32 29 37 38 OH3 125 4 1PC 1 HT M48x1.5(OH3) #3 08272257 669.90 SGD
Shipped after 2017-05-30
M4.5 0.5 21 HSS (high speed steel) HSS - - 7 4 - 5 OH1 55 3 1PC 1 HT M4.5x0.5(OH1) #3 08266176 17.99 SGD
Shipped after 2017-05-29
M39 4 85 HSS (high speed steel) HSS - - 26 23 60 30 OH3 165 4 1PC 1 HT M39x4(OH3) #3 08271216 379.90 SGD
Shipped after 2017-05-30
M39 2 47 HSS (high speed steel) HSS - - 26 23 37 30 OH3 115 4 1PC 1 HT M39x2(OH3) #3 08271295 379.90 SGD
Shipped after 2017-05-30
M38 2 47 HSS (high speed steel) HSS - - 24 21 37 28 OH3 115 4 1PC 1 HT M38x2(OH3) #3 08271094 379.90 SGD
Shipped after 2017-05-30
M38 1.5 47 HSS (high speed steel) HSS - - 24 21 37 28 OH3 115 4 1PC 1 HT M38x1.5(OH3) #3 08271137 369.90 SGD
Shipped after 2017-05-30
M37 1 45 HSS (high speed steel) HSS - - 24 21 30 28 OH2 115 4 1PC 1 HT M37x1(OH2) #3 08270972 539.90 SGD
Shipped after 2017-05-30
M36 2 47 HSS (high speed steel) HSS - - 24 21 37 28 OH3 110 4 1PC 1 HT M36x2(OH3) #3 08270814 339.90 SGD
Shipped after 2017-05-30
M35 3 77 HSS (high speed steel) HSS - - 24 21 57 26 OH3 155 4 1PC 1 HT M35x3(OH3) #3 08270577 339.90 SGD
Shipped after 2017-05-30
M35 1 45 HSS (high speed steel) HSS - - 24 21 30 26 OH2 110 4 1PC 1 HT M35x1(OH2) #3 08270692 399.90 SGD
Shipped after 2017-05-30
M34 3 77 HSS (high speed steel) HSS - - 24 21 57 26 OH3 155 4 1PC 1 HT M34x3(OH3) #3 08270412 329.90 SGD
Shipped after 2017-05-30
M33 3.5 76 HSS (high speed steel) HSS - - 22 19 51 25 OH3 145 4 1PC 1 HT M33x3.5(OH3) #3 08270211 279.90 SGD
Shipped after 2017-05-30
M3.5 0.35 20 HSS (high speed steel) HSS - - 6 3.2 - 4 OH1 48 3 1PC 1 HT M3.5x0.35(OH1) #3 08266011 20.28 SGD
Shipped after 2017-05-29
M50 2 60 HSS (high speed steel) HSS - - 35 32 45 40 OH3 130 4 1PC 1 HT M50x2(OH3) #3 08272451 739.90 SGD
Shipped after 2017-05-30
M5.5 0.75 25 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH2 60 3 1PC 1 HT M5.5x0.75(OH2) #3 08266377 16.82 SGD
Shipped after 2017-05-29
M5.5 0.5 25 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH1 60 3 1PC 1 HT M5.5x0.5(OH1) #3 08266413 17.99 SGD
Shipped after 2017-05-29
M48 4 82 HSS (high speed steel) HSS - - 32 29 67 38 OH3 180 4 1PC 1 HT M48x4(OH3) #3 08272135 669.90 SGD
Shipped after 2017-05-30
M45 3 82 HSS (high speed steel) HSS - - 30 26 67 35 OH3 180 4 1PC 1 HT M45x3(OH3) #3 08271891 539.90 SGD
Shipped after 2017-05-30
M39 1.5 47 HSS (high speed steel) HSS - - 26 23 37 30 OH3 115 4 1PC 1 HT M39x1.5(OH3) #3 08271331 379.90 SGD
Shipped after 2017-05-30
M36 1.5 47 HSS (high speed steel) HSS - - 24 21 37 28 OH3 110 4 1PC 1 HT M36x1.5(OH3) #3 08270857 319.90 SGD
Shipped after 2017-05-29
M35 2 47 HSS (high speed steel) HSS - - 24 21 37 26 OH3 110 4 1PC 1 HT M35x2(OH3) #3 08270613 339.90 SGD
Shipped after 2017-05-30
M33 1 45 HSS (high speed steel) HSS - - 22 19 30 25 OH2 110 4 1PC 1 HT M33x1(OH2) #3 08270376 369.90 SGD
Shipped after 2017-05-30
M32 3 76 HSS (high speed steel) HSS - - 22 19 51 24 OH3 145 4 1PC 1 HT M32x3(OH3) #3 08270053 289.90 SGD
Shipped after 2017-05-30
M50 1.5 60 HSS (high speed steel) HSS - - 35 32 45 40 OH3 130 4 1PC 1 HT M50x1.5(OH3) #3 08272494 739.90 SGD
Shipped after 2017-05-30
M5.5 0.9 25 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH2 60 3 1PC 1 HT M5.5x0.9(OH2) #3 08266334 12.89 SGD
Shipped after 2017-05-29
M4 0.5 21 HSS (high speed steel) HSS - - 7 4 - 5 OH2 52 3 1PC 1 HT M4x0.5(OH1) #3 08266097 13.31 SGD
In stock
M45 4 87 HSS (high speed steel) HSS - - 30 26 67 35 OH3 180 4 1PC 1 HT M45x4(OH3) #3 08271855 539.90 SGD
Shipped after 2017-05-30
M45 1.5 47 HSS (high speed steel) HSS - - 30 26 37 35 OH3 120 4 1PC 1 HT M45x1.5(OH3) #3 08271977 539.90 SGD
Shipped after 2017-05-30
M40 2 47 HSS (high speed steel) HSS - - 26 23 37 30 OH3 115 4 1PC 1 HT M40x2(OH3) #3 08271453 409.90 SGD
Shipped after 2017-05-30
M34 1.5 47 HSS (high speed steel) HSS - - 24 21 37 26 OH3 110 4 1PC 1 HT M34x1.5(OH3) #3 08270491 329.90 SGD
Shipped after 2017-05-30
M33 3 76 HSS (high speed steel) HSS - - 22 19 51 25 OH3 145 4 1PC 1 HT M33x3(OH3) #3 08270254 309.90 SGD
Shipped after 2017-05-30
M30 2 74 HSS (high speed steel) HSS - - 20 - 45 23 OH3 135 4 1PC 1 HT M30x2(OH3) #3 08269974 269.90 SGD
Shipped after 2017-05-30
M50 1 45 HSS (high speed steel) HSS - - 35 32 30 40 OH2 130 4 1PC 1 HT M50x1(OH2) #3 08272537 979.90 SGD
Shipped after 2017-05-30
M45 4.5 87 HSS (high speed steel) HSS - - 30 26 67 35 OH3 180 4 1PC 1 HT M45x4.5(OH3) #3 08271812 509.90 SGD
Shipped after 2017-05-30
M42 4.5 87 HSS (high speed steel) HSS - - 30 26 67 32 OH3 175 4 1PC 1 HT M42x4.5(OH3) #3 08271575 439.90 SGD
Shipped after 2017-05-29
M42 1.5 47 HSS (high speed steel) HSS - - 30 26 37 32 OH3 120 4 1PC 1 HT M42x1.5(OH3) #3 08271733 439.90 SGD
Shipped after 2017-05-30
M4.5 0.75 21 HSS (high speed steel) HSS - - 7 4 - 5 OH2 55 3 1PC 1 HT M4.5x0.75(OH2) #3 08266133 10.94 SGD
Shipped after 2017-05-29
M38 1 45 HSS (high speed steel) HSS - - 24 21 30 28 OH2 115 4 1PC 1 HT M38x1(OH2) #3 08271173 449.90 SGD
Shipped after 2017-05-30
M36 4 77 HSS (high speed steel) HSS - - 24 21 57 28 OH3 155 4 1PC 1 HT M36x4(OH3) #3 08270735 319.90 SGD
Shipped after 2017-05-29
M32 1 45 HSS (high speed steel) HSS - - 22 19 30 24 OH2 105 4 1PC 1 HT M32x1(OH2) #3 08270175 329.90 SGD
Shipped after 2017-05-30
M2 0.25 - HSS (high speed steel) HSS - - 5 2.5 8 3 OH1 40 3 1PC 1 HT M2x0.25(OH1) #3 08265731 28.03 SGD
Shipped after 2017-05-29
M28 3 74 HSS (high speed steel) HSS - - 20 - 48 21 OH3 135 4 1PC 1 HT M28x3(OH3) #3 08269773 249.90 SGD
Shipped after 2017-05-30
M48 5 90 HSS (high speed steel) HSS - - 32 29 70 38 OH4 185 4 1PC 1 HT M48x5(OH4) #3 08272092 639.90 SGD
Shipped after 2017-05-29
M42 4 85 HSS (high speed steel) HSS - - 30 26 60 32 OH3 175 4 1PC 1 HT M42x4(OH3) #3 08271611 479.90 SGD
Shipped after 2017-05-30
M40 1.5 47 HSS (high speed steel) HSS - - 26 23 37 30 OH3 115 4 1PC 1 HT M40x1.5(OH3) #3 08271496 399.90 SGD
Shipped after 2017-05-30
M38 3 85 HSS (high speed steel) HSS - - 24 21 60 28 OH3 165 4 1PC 1 HT M38x3(OH3) #3 08271051 379.90 SGD
Shipped after 2017-05-30
M37 1.5 47 HSS (high speed steel) HSS - - 24 21 37 28 OH3 115 4 1PC 1 HT M37x1.5(OH3) #3 08270936 419.90 SGD
Shipped after 2017-05-30
M36 1 45 HSS (high speed steel) HSS - - 24 21 30 28 OH2 110 4 1PC 1 HT M36x1(OH2) #3 08270893 429.90 SGD
Shipped after 2017-05-30
M32 1.5 47 HSS (high speed steel) HSS - - 22 19 37 24 OH3 105 4 1PC 1 HT M32x1.5(OH3) #3 08270132 289.90 SGD
Shipped after 2017-05-30
M30 3 74 HSS (high speed steel) HSS - - 20 - 48 23 OH3 135 4 1PC 1 HT M30x3(OH3) #3 08269931 269.90 SGD
Shipped after 2017-05-30
M30 1 45 HSS (high speed steel) HSS - - 20 - 30 23 OH2 105 4 1PC 1 HT M30x1(OH2) #3 08270017 299.90 SGD
Shipped after 2017-05-30
M28 2 74 HSS (high speed steel) HSS - - 20 - 45 21 OH3 135 4 1PC 1 HT M28x2(OH3) #3 08269816 249.90 SGD
Shipped after 2017-05-29
M14 2 48 HSS (high speed steel) HSS 1-0308 201-2316 11 8 30 10.5 OH2 88 4 1PC 1 HT M14x2(OH2) #3 06624055 32.77 SGD
In stock
M12 1.5 48 HSS (high speed steel) HSS 1-0307 201-2227 9 6.5 29 8.5 OH2 82 4 1PC 1 HT M12x1.5(OH2) #3 06624003 23.83 SGD
In stock
M14 1 48 HSS (high speed steel) HSS 1-0307 201-2405 11 8 30 10.5 OH2 88 4 1PC 1 HT M14x1(OH2) #3 06624021 41.31 SGD
Shipped after 2017-05-29
M12 1.25 48 HSS (high speed steel) HSS 1-0307 201-2251 9 6.5 29 8.5 OH2 82 4 1PC 1 HT M12x1.25(OH2) #3 06623994 23.83 SGD
In stock
M58 3 82 HSS (high speed steel) HSS - - 38 35 67 46 OH3 180 4 1PC 1 HT M58x3(OH3) #3 08273176 989.90 SGD
Shipped after 2017-05-30
M55 1.5 60 HSS (high speed steel) HSS - - 38 35 45 44 OH3 135 4 1PC 1 HT M55x1.5(OH3) #3 08272896 819.90 SGD
Shipped after 2017-05-30
M60 5.5 104 HSS (high speed steel) HSS - - 38 35 79 46 OH4 215 4 1PC 1 HT M60x5.5(OH4) #3 08273291 1,109.90 SGD
Shipped after 2017-05-30
M60 2 60 HSS (high speed steel) HSS - - 38 35 45 46 OH3 140 4 1PC 1 HT M60x2(OH3) #3 08273413 939.90 SGD
Shipped after 2017-05-30
M58 4 82 HSS (high speed steel) HSS - - 38 35 67 46 OH4 180 4 1PC 1 HT M58x4(OH4) #3 08273133 989.90 SGD
Shipped after 2017-05-30
M52 2 60 HSS (high speed steel) HSS - - 35 32 45 42 OH3 130 4 1PC 1 HT M52x2(OH3) #3 08272695 759.90 SGD
Shipped after 2017-05-30
M52 1.5 60 HSS (high speed steel) HSS - - 35 32 45 42 OH3 130 4 1PC 1 HT M52x1.5(OH3) #3 08272731 759.90 SGD
Shipped after 2017-05-30
M62 3 85 HSS (high speed steel) HSS - - 38 35 70 46 OH3 185 4 1PC 1 HT M62x3(OH3) #3 08273535 1,159.90 SGD
Shipped after 2017-05-30
M62 1.5 60 HSS (high speed steel) HSS - - 42 38 45 48 OH3 140 4 1PC 1 HT M62x1.5(OH3) #3 08273614 1,039.90 SGD
Shipped after 2017-05-30
M60 3 85 HSS (high speed steel) HSS - - 38 35 70 46 OH3 185 4 1PC 1 HT M60x3(OH3) #3 08273377 1,039.90 SGD
Shipped after 2017-05-30
M5 0.5 24 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH1 60 3 1PC 1 HT M5x0.5(OH1) #3 08266291 13.31 SGD
In stock
M58 1.5 60 HSS (high speed steel) HSS - - 38 35 45 46 OH3 135 4 1PC 1 HT M58x1.5(OH3) #3 08273255 909.90 SGD
Shipped after 2017-05-30
M56 5.5 99 HSS (high speed steel) HSS - - 38 35 79 44 OH4 205 4 1PC 1 HT M56x5.5(OH4) #3 08272932 919.90 SGD
Shipped after 2017-05-30
M55 2 60 HSS (high speed steel) HSS - - 38 35 45 44 OH3 135 4 1PC 1 HT M55x2(OH3) #3 08272853 819.90 SGD
Shipped after 2017-05-30
M52 3 82 HSS (high speed steel) HSS - - 35 32 67 42 OH3 180 4 1PC 1 HT M52x3(OH3) #3 08272652 779.90 SGD
Shipped after 2017-05-30
M60 4 85 HSS (high speed steel) HSS - - 38 35 70 46 OH4 185 4 1PC 1 HT M60x4(OH4) #3 08273334 1,039.90 SGD
Shipped after 2017-05-30
M60 1.5 60 HSS (high speed steel) HSS - - 38 35 45 46 OH3 140 4 1PC 1 HT M60x1.5(OH3) #3 08273456 939.90 SGD
Shipped after 2017-05-30
M5 0.75 24 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH2 60 3 1PC 1 HT M5x0.75(OH2) #3 08266255 16.52 SGD
Shipped after 2017-05-29
M55 3 82 HSS (high speed steel) HSS - - 38 35 67 44 OH3 180 4 1PC 1 HT M55x3(OH3) #3 08272817 829.90 SGD
Shipped after 2017-05-30
M64 1.5 60 HSS (high speed steel) HSS - - 42 38 45 48 OH3 140 4 1PC 1 HT M64x1.5(OH3) #3 08273815 1,099.90 SGD
Shipped after 2017-05-30
M62 4 85 HSS (high speed steel) HSS - - 42 38 70 48 OH4 185 4 1PC 1 HT M62x4(OH4) #3 08273492 1,159.90 SGD
Shipped after 2017-05-30
M62 2 60 HSS (high speed steel) HSS - - 38 35 45 46 OH3 140 4 1PC 1 HT M62x2(OH3) #3 08273571 1,039.90 SGD
Shipped after 2017-05-30
M55 4 82 HSS (high speed steel) HSS - - 38 35 67 44 OH4 180 4 1PC 1 HT M55x4(OH4) #3 08272774 829.90 SGD
Shipped after 2017-05-30
M50 3 82 HSS (high speed steel) HSS - - 35 32 67 40 OH3 180 4 1PC 1 HT M50x3(OH3) #3 08272415 739.90 SGD
Shipped after 2017-05-30
M56 2 60 HSS (high speed steel) HSS - - 38 35 45 44 OH3 135 4 1PC 1 HT M56x2(OH3) #3 08273054 839.90 SGD
Shipped after 2017-05-30
M52 5 95 HSS (high speed steel) HSS - - 35 32 70 42 OH4 195 4 1PC 1 HT M52x5(OH4) #3 08272573 809.90 SGD
Shipped after 2017-05-30
M50 4 82 HSS (high speed steel) HSS - - 35 32 67 40 OH4 180 4 1PC 1 HT M50x4(OH4) #3 08272372 739.90 SGD
Shipped after 2017-05-30
M5 0.9 24 HSS (high speed steel) HSS - - 7 4.5 - 5.5 OH2 60 3 1PC 1 HT M5x0.9(OH2) #3 08266212 9.21 SGD
Shipped after 2017-05-29
M58 2 60 HSS (high speed steel) HSS - - 38 35 45 46 OH3 135 4 1PC 1 HT M58x2(OH3) #3 08273212 909.90 SGD
Shipped after 2017-05-30
M56 3 82 HSS (high speed steel) HSS - - 38 35 67 44 OH3 180 4 1PC 1 HT M56x3(OH3) #3 08273011 869.90 SGD
Shipped after 2017-05-30
M52 4 82 HSS (high speed steel) HSS - - 35 32 67 42 OH4 180 4 1PC 1 HT M52x4(OH4) #3 08272616 779.90 SGD
Shipped after 2017-05-30
M95 6 114 HSS (high speed steel) HSS - - 52 50 89 65 OH4 250 6 1PC 1 HT M95x6(OH4) #3 08274847 3,209.90 SGD
Shipped after 2017-05-30
M90 2 63 HSS (high speed steel) HSS - - 50 46 48 60 OH3 155 6 1PC 1 HT M90x2(OH3) #3 08274813 2,439.90 SGD
Shipped after 2017-05-29
M8 0.5 30 HSS (high speed steel) HSS - - 8 5 - 6.2 OH1 70 4 1PC 1 HT M8x0.5(OH1) #3 08266614 23.46 SGD
In stock
M85 6 114 HSS (high speed steel) HSS - - 50 46 89 60 OH4 245 6 1PC 1 HT M85x6(OH4) #3 08274637 2,459.90 SGD
Shipped after 2017-05-30
M85 4 85 HSS (high speed steel) HSS - - 50 46 70 60 OH4 190 6 1PC 1 HT M85x4(OH4) #3 08274664 2,179.90 SGD
Shipped after 2017-05-30
M85 2 63 HSS (high speed steel) HSS - - 50 46 48 60 OH3 150 6 1PC 1 HT M85x2(OH3) #3 08274725 2,149.90 SGD
Shipped after 2017-05-30
M80 6 114 HSS (high speed steel) HSS - - 50 46 89 58 OH4 245 6 1PC 1 HT M80x6(OH4) #3 08274515 2,179.90 SGD
Shipped after 2017-05-30
M80 4 85 HSS (high speed steel) HSS - - 50 46 70 58 OH4 190 6 1PC 1 HT M80x4(OH4) #3 08274542 1,939.90 SGD
Shipped after 2017-05-30
M80 3 85 HSS (high speed steel) HSS - - 50 46 70 58 OH3 190 6 1PC 1 HT M80x3(OH3) #3 08274576 1,939.90 SGD
Shipped after 2017-05-30
M80 2 63 HSS (high speed steel) HSS - - 50 46 48 58 OH3 145 6 1PC 1 HT M80x2(OH3) #3 08274603 1,849.90 SGD
Shipped after 2017-05-30
M7 0.75 33 HSS (high speed steel) HSS - - 8 5 19 6.2 OH2 65 4 1PC 1 HT M7x0.75(OH2) #3 08266492 22.93 SGD
Shipped after 2017-05-29
M7 0.5 29 HSS (high speed steel) HSS - - 8 5 - 6.2 OH1 65 4 1PC 1 HT M7x0.5(OH1) #3 08266535 20.98 SGD
In stock
M76 2 63 HSS (high speed steel) HSS - - 50 46 48 58 OH3 145 4 1PC 1 HT M76x2(OH3) #3 08274481 1,629.90 SGD
Shipped after 2017-05-30
M72 3 85 HSS (high speed steel) HSS - - 44 41 70 55 OH3 190 4 1PC 1 HT M72x3(OH3) #3 08274393 1,589.90 SGD
Shipped after 2017-05-30
M70 2 60 HSS (high speed steel) HSS - - 44 41 45 55 OH3 140 4 1PC 1 HT M70x2(OH3) #3 08274262 1,339.90 SGD
Shipped after 2017-05-30
M68 6 111 HSS (high speed steel) HSS - - 44 41 86 52 OH4 235 4 1PC 1 HT M68x6(OH4) #3 08274016 1,539.90 SGD
Shipped after 2017-05-30
M65 2 60 HSS (high speed steel) HSS - - 42 38 45 50 OH3 140 4 1PC 1 HT M65x2(OH3) #3 08273937 1,159.90 SGD
Shipped after 2017-05-30
M65 1.5 60 HSS (high speed steel) HSS - - 42 38 45 50 OH3 140 4 1PC 1 HT M65x1.5(OH3) #3 08273973 1,159.90 SGD
Shipped after 2017-05-30
M85 3 85 HSS (high speed steel) HSS - - 50 46 70 60 OH3 190 6 1PC 1 HT M85x3(OH3) #3 08274691 2,179.90 SGD
Shipped after 2017-05-30
M75 4 85 HSS (high speed steel) HSS - - 50 46 70 58 OH4 190 4 1PC 1 HT M75x4(OH4) #3 08274427 1,669.90 SGD
Shipped after 2017-05-30
M72 4 85 HSS (high speed steel) HSS - - 44 41 70 55 OH4 190 4 1PC 1 HT M72x4(OH4) #3 08274366 1,589.90 SGD
Shipped after 2017-05-30
M70 4 85 HSS (high speed steel) HSS - - 44 41 70 55 OH4 190 4 1PC 1 HT M70x4(OH4) #3 08274235 1,449.90 SGD
Shipped after 2017-05-30
M68 4 85 HSS (high speed steel) HSS - - 44 41 70 52 OH4 190 4 1PC 1 HT M68x4(OH4) #3 08274043 1,389.90 SGD
Shipped after 2017-05-30
M68 2 60 HSS (high speed steel) HSS - - 44 41 45 52 OH3 140 4 1PC 1 HT M68x2(OH3) #3 08274122 1,289.90 SGD
Shipped after 2017-05-30
M68 1.5 60 HSS (high speed steel) HSS - - 42 38 45 50 OH3 140 4 1PC 1 HT M68x1.5(OH3) #3 08274165 1,289.90 SGD
Shipped after 2017-05-30
M65 4 85 HSS (high speed steel) HSS - - 42 38 70 50 OH4 185 4 1PC 1 HT M65x4(OH4) #3 08273851 1,239.90 SGD
Shipped after 2017-05-30
M64 4 85 HSS (high speed steel) HSS - - 42 38 70 48 OH4 185 4 1PC 1 HT M64x4(OH4) #3 08273693 1,199.90 SGD
Shipped after 2017-05-30
M64 3 85 HSS (high speed steel) HSS - - 42 38 70 48 OH3 185 4 1PC 1 HT M64x3(OH3) #3 08273736 1,199.90 SGD
Shipped after 2017-05-30
M64 2 60 HSS (high speed steel) HSS - - 42 38 45 48 OH3 140 4 1PC 1 HT M64x2(OH3) #3 08273772 1,099.90 SGD
Shipped after 2017-05-30
M95 4 94 HSS (high speed steel) HSS - - 52 50 79 65 OH4 200 6 1PC 1 HT M95x4(OH4) #3 08274874 2,939.90 SGD
Shipped after 2017-05-30
M75 2 63 HSS (high speed steel) HSS - - 50 46 48 58 OH3 145 4 1PC 1 HT M75x2(OH3) #3 08274454 1,559.90 SGD
Shipped after 2017-05-30
M72 6 109 HSS (high speed steel) HSS - - 44 41 89 55 OH4 240 4 1PC 1 HT M72x6(OH4) #3 08274305 1,759.90 SGD
Shipped after 2017-05-30
M68 3 85 HSS (high speed steel) HSS - - 44 41 70 52 OH3 190 4 1PC 1 HT M68x3(OH3) #3 08274086 1,389.90 SGD
Shipped after 2017-05-30
M65 3 85 HSS (high speed steel) HSS - - 42 38 70 50 OH3 185 4 1PC 1 HT M65x3(OH3) #3 08273894 1,239.90 SGD
Shipped after 2017-05-30
M95 2 63 HSS (high speed steel) HSS - - 52 50 48 65 OH3 155 6 1PC 1 HT M95x2(OH3) #3 08274901 2,789.90 SGD
Shipped after 2017-05-30
M90 6 114 HSS (high speed steel) HSS - - 50 46 89 60 OH4 250 6 1PC 1 HT M90x6(OH4) #3 08274752 2,869.90 SGD
Shipped after 2017-05-30
M72 2 60 HSS (high speed steel) HSS - - 44 41 45 55 OH3 140 4 1PC 1 HT M72x2(OH3) #3 08274332 1,459.90 SGD
Shipped after 2017-05-30
M64 6 106 HSS (high speed steel) HSS - - 42 38 86 48 OH4 225 4 1PC 1 HT M64x6(OH4) #3 08273657 1,309.90 SGD
Shipped after 2017-05-30
M90 4 94 HSS (high speed steel) HSS - - 50 46 79 60 OH4 195 6 1PC 1 HT M90x4(OH4) #3 08274786 2,559.90 SGD
Shipped after 2017-05-30
M70 6 109 HSS (high speed steel) HSS - - 44 41 89 55 OH4 240 4 1PC 1 HT M70x6(OH4) #3 08274201 1,619.90 SGD
Shipped after 2017-05-30
M8 0.75 35 HSS (high speed steel) HSS - - 8 5 20 6.2 OH2 70 4 1PC 1 HT M8x0.75(OH2) #3 08266571 19.56 SGD
In stock
M9 0.5 31 HSS (high speed steel) HSS - - 8 5.5 - 7 OH1 70 4 1PC 1 HT M9x0.5(OH1) #3 08266772 33.86 SGD
Shipped after 2017-05-30
M1.4 0.3 - HSS (high speed steel) HSS 1-0434 201-5951 5 2.5 7 3 OH1 34 3 1PC 1 HT M1.4x0.3(OH1) #3 08265573 22.88 SGD
Shipped after 2017-05-29
M6 0.5 29 HSS (high speed steel) HSS - - 7 4.5 15 6 OH1 62 3 1PC 1 HT M6x0.5(OH1) #3 08266456 15.49 SGD
In stock
M2.5 0.45 - High-speed-steel (HSS) - 201-1778 5 2.5 9.5 3 OH1 44 3 1PC 1 HT M2.5x0.45(OH1) #3 06623845 12.15 SGD
In stock
M3 0.5 19 High-speed-steel (HSS) - 201-1832 - - 11 4 OH1 46 3 1PC 1 HT M3x0.5(OH1) #3 06623863 8.72 SGD
In stock
M4 0.7 21 High-speed-steel (high-speed steel) HSS - 201-1891 - - 13 5 OH2 52 3 1PC 1 HT M4x0.7(OH2) #3 06623881 8.32 SGD
In stock
M5 0.8 24 High-speed-steel (high-speed steel) HSS - 201-1921 - - 16 5.5 OH2 60 3 1PC 1 HT M5x0.8(OH2) #3 06623897 8.54 SGD
In stock
M6 0.75 29 High-speed-steel (high-speed steel) HSS - 201-1981 7 4.5 19 6 OH2 62 3 1PC 1 HT M6x0.75(OH2) #3 06623906 12.23 SGD
In stock
M6 1 29 High-speed-steel (high-speed steel) HSS - 201-1956 - - 19 6 OH2 62 3 1PC 1 HT M6x1(OH2) #3 06623915 9.11 SGD
In stock
M8 1 37 High-speed-steel (high-speed steel) HSS - 201-2073 8 5 22 6.2 OH2 70 4 1PC 1 HT M8x1(OH2) #3 06623933 16.93 SGD
In stock
M8 1.25 37 High-speed-steel (high-speed steel) HSS - 201-2049 - - 22 6.2 OH2 70 4 1PC 1 HT M8x1.25(OH2) #3 06623942 13.31 SGD
In stock
M10 1 41 High-speed-steel (high-speed steel) HSS - 201-2162 8 5.5 24 7 OH2 75 4 1PC 1 HT M10x1(OH2) #3 06623951 21.25 SGD
In stock
M10 1.25 41 High-speed-steel (high-speed steel) HSS - 201-2138 - - 24 7 OH2 75 4 1PC 1 HT M10x1.25(OH2) #3 06623967 16.99 SGD
In stock
M10 1.5 41 High-speed-steel (HSS) - 201-2103 - - 24 7 OH2 75 4 1PC 1 HT M10x1.5(OH2) #3 06623976 16.99 SGD
In stock
M12 1.75 48 High-speed-steel (high-speed steel) HSS - 201-2197 - - 29 8.5 OH2 82 4 1PC 1 HT M12x1.75(OH2) #3 06624012 23.83 SGD
In stock
M16 2 52 High-speed-steel (high-speed steel) HSS - 201-2430 - - 32 12.5 OH2 95 4 1PC 1 HT M16x2(OH2) #3 06624073 44.76 SGD
In stock
M20 1.5 58 High-speed-steel (HSS) - 201-2588 15 12 37 15 OH3 105 4 1PC 1 HT M20x1.5(OH3) #3 06624107 77.37 SGD
In stock
M20 2.5 58 High-speed-steel (high-speed steel) HSS - 201-2553 - - 37 15 OH3 105 4 1PC 1 HT M20x2.5(OH3) #3 06624116 77.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Create a rack
5
From Japan
On 2017-04-21 15:19:55
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#8266054.
Threading
3
From Japan
On 2015-11-28 16:15:13
Good.
This review is about item#06624116.
Repair after the screw out of the watch of the main body case
5
From Japan
On 2015-10-31 13:53:59
Special little hand tap such as this did not sell even looking at, such as the local hardware store. When I look at the net end up in Monotarou's page, kind of abundance, good feeling and is not listed until the description of the difference between the value of the taps I did not know until now was able to have. I think clear and very good display of the ship on the day. It has also allowed to use from now on.
This review is about item#08265537.
Wheel nut
5
From Japan
On 2015-07-09 17:19:35
Normally good
This review is about item#06624003.
Recovery of screws that collapsed
5
From Japan
On 2015-05-31 11:12:13
Since the amateur, but was very anxious, if you try to take the plunge, it gave us around to bite the surprisingly simple. Sharpness is good, we are happy to be able to repair the old machine.
This review is about item#08266571.
Modification of carburetor
5
From Japan
On 2014-09-12 16:17:19
I met a sharp tap for the first time in a long time. Without using the handle if long threads of the fixes off lightly.
This review is about item#08266456.
Tapping of machine parts
4
From Japan
On 2014-04-18 22:20:04
I think that it is good goods.
This review is about item#06623915.
TAP of pre-hardened steel
5
From Japan
On 2012-07-12 18:24:56
If you are concerned about OSG, there is no mistake. The mochi is also good. Just a price band is cheap tool and san. I use MONOTARO because I feel attractive in places where I can order bulk, but the cost is higher than the tools of the town and others .... Monotaro san, will not you manage a little more ...?
This review is about item#06623897.
1953 motorcycle restore
5
From Japan
On 2012-07-05 12:23:42
It is possible to obtain with a special size.
This review is about item#08267533.
Inner diameter thread processing of BS material
5
From Japan
On 2012-03-01 12:55:43
It is easy to use for BS material.
This review is about item#06623951.

Related Products