Buy more than* S$200* and get FREE SHIPPING

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

4.00 (2)
...see all>
Product Options
ADD TO CART
Screw Length Lc (mm) Shape Helix Angle (Degree) Lower Neck Part L1 (mm) TRUSCO Part Number Chamfer Shank Diameter d (phi mm) Surface Processing Nominal Designation Pricision 2014 TRUSCO Published Page Overall Length L (mm) Chamfer Lcf Number of Flutes Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length Lc (mm) Shape Helix Angle (Degree) Lower Neck Part L1 (mm) TRUSCO Part Number Chamfer Shank Diameter d (phi mm) Surface Processing Nominal Designation Pricision 2014 TRUSCO Published Page Overall Length L (mm) Chamfer Lcf Number of Flutes Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 35 to 51 - - - 32 Homo processing - OH3 - 120 2.5P 4 30 M42 26 1.5 1PC 1 MS-DH-SFT M42x1.5 08152042 469.90 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 6 Homo processing 1/4-28UNF OH2 - 62 2.5P 3 7 - 4.5 - 1PC 1 MS-DH-SFT 1/4-28UNF 08152164 13.79 SGD
Shipped after 2017-12-21
- - 35 to 51 - - - 6.1 Homo processing 5/16-18UNC OH2 - 70 2.5P 3 8 - 5 - 1PC 1 MS-DH-SFT 5/16-18UNC 08152173 18.41 SGD
Shipped after 2017-12-22
6 - 35 to 51 - - - 4 Homo processing No.5-40UNC OH1 - 46 2.5P 2 6 - 3.2 - 1PC 1 MS-DH-SFT No.5-40UNC 08152076 13.40 SGD
Shipped after 2017-12-22
6 - 35 to 51 - - - 4 Homo processing No.5-44UNF OH1 - 46 2.5P 2 6 - 3.2 - 1PC 1 MS-DH-SFT No.5-44UNF 08152085 13.40 SGD
Shipped after 2017-12-22
8 - 35 to 51 - - - 4 Homo processing No.6-32UNC OH2 - 48 2.5P 3 6 - 3.2 - 1PC 1 MS-DH-SFT No.6-32UNC 08152094 12.93 SGD
Shipped after 2017-12-22
15 - 35 to 51 41 201-3223 2.5P 7 Homo processing - OH2 1-0264 75 - 3 - M10 - 1.25 1PC 1 MS-DH-SFT OH2 M10x1.25 06624231 18.02 SGD
Shipped after 2017-12-19
36 - 35 to 51 - - - 32 Homo processing - OH4 - 175 2.5P 4 30 M42 26 4.5 1PC 1 MS-DH-SFT M42x4.5 08152033 469.90 SGD
Shipped after 2017-12-22
32 - 35 to 51 - - - 28 Homo processing - OH4 - 155 2.5P 4 24 M36 21 4 1PC 1 MS-DH-SFT M36x4 08152015 339.90 SGD
Shipped after 2017-12-21
20 - 35 to 51 - - - 28 Homo processing - OH3 - 110 2.5P 4 24 M36 21 1.5 1PC 1 MS-DH-SFT M36x1.5 08152024 339.90 SGD
Shipped after 2017-12-22
28 - 35 to 51 - - - 25 Homo processing - OH3 - 145 2.5P 4 22 M33 19 3.5 1PC 1 MS-DH-SFT M33x3.5 08151997 289.90 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 25 Homo processing - OH3 - 110 2.5P 4 22 M33 19 1.5 1PC 1 MS-DH-SFT M33x1.5 08152006 289.90 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 8 Homo processing 7/16-20UNF OH2 - 80 2.5P 3 9 - 6 - 1PC 1 MS-DH-SFT 7/16-20UNF 08152225 28.09 SGD
Shipped after 2017-12-21
- - 35 to 51 - - - 5.5 Homo processing No.10-24UNC OH2 - 60 2.5P 3 7 - 4.5 - 1PC 1 MS-DH-SFT No.10-24UNC 08152137 12.81 SGD
Shipped after 2017-12-22
8 - 35 to 51 - - - 5 Homo processing No.8-36UNF OH2 - 52 2.5P 3 7 - 4 - 1PC 1 MS-DH-SFT No.8-36UNF 08152121 13.70 SGD
Shipped after 2017-12-21
- - 35 to 51 - - - 6.1 Homo processing 5/16-24UNF OH2 - 70 2.5P 3 8 - 5 - 1PC 1 MS-DH-SFT 5/16-24UNF 08152182 18.41 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 8 Homo processing 7/16-14UNC OH2 - 80 2.5P 3 9 - 6 - 1PC 1 MS-DH-SFT 7/16-14UNC 08152216 28.09 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 5.5 Homo processing No.10-32UNF OH2 - 60 2.5P 3 7 - 4.5 - 1PC 1 MS-DH-SFT No.10-32UNF 08152146 12.81 SGD
Shipped after 2017-12-22
6 - 35 to 51 - - - 3 Homo processing No.4-40UNC OH1 - 44 2.5P 2 5 - 2.5 - 1PC 1 MS-DH-SFT No.4-40UNC 08152051 14.00 SGD
Shipped after 2017-12-22
35 - 35 to 51 - - - 23 Homo processing - OH3 - 135 2.5P 4 20 M30 - 3.5 1PC 1 MS-DH-SFT M30x3.5 08151972 269.90 SGD
Shipped after 2017-12-21
35 - 35 to 51 - - - 23 Homo processing - OH2 - 135 2.5P 4 20 M30 - 1.5 1PC 1 MS-DH-SFT M30x1.5 08151981 269.90 SGD
Shipped after 2017-12-22
6 - 35 to 51 - - - 4 Homo processing - OH2 - 48 2.5P 3 6 M3.5 3.2 0.6 1PC 1 MS-DH-SFT M3.5x0.6 08151805 10.87 SGD
Shipped after 2017-12-22
4 - 35 to 51 - - - 3 Homo processing - OH1 - 40 2.5P 2 5 M2 2.5 0.4 1PC 1 MS-DH-SFT M2x0.4 08151762 18.02 SGD
Shipped after 2017-12-22
30 - 35 to 51 - - - 20 Homo processing - OH3 - 130 2.5P 4 - M27 - 3 1PC 1 MS-DH-SFT M27x3 08151954 209.90 SGD
Shipped after 2017-12-22
30 - 35 to 51 - - - 20 Homo processing - OH2 - 130 2.5P 4 - M27 - 1.5 1PC 1 MS-DH-SFT M27x1.5 08151963 209.90 SGD
Shipped after 2017-12-22
30 - 35 to 51 - - - 19 Homo processing - OH3 - 120 2.5P 4 - M24 - 3 1PC 1 MS-DH-SFT M24x3 08151936 139.90 SGD
Shipped after 2017-12-21
30 - 35 to 51 - - - 19 Homo processing - OH2 - 120 2.5P 4 - M24 - 1.5 1PC 1 MS-DH-SFT M24x1.5 08151945 139.90 SGD
Shipped after 2017-12-22
25 - 35 to 51 - - - 17 Homo processing - OH3 - 115 2.5P 4 - M22 - 2.5 1PC 1 MS-DH-SFT M22x2.5 08151911 119.90 SGD
Shipped after 2017-12-22
25 - 35 to 51 - - - 17 Homo processing - OH2 - 115 2.5P 4 - M22 - 1.5 1PC 1 MS-DH-SFT M22x1.5 08151927 119.90 SGD
Shipped after 2017-12-22
25 - 35 to 51 - - - 15 Homo processing - OH3 - 105 2.5P 4 - M20 - 2.5 1PC 1 MS-DH-SFT M20x2.5 08151893 87.94 SGD
Shipped after 2017-12-21
25 - 35 to 51 - - - 15 Homo processing - OH2 - 105 2.5P 4 - M20 - 1.5 1PC 1 MS-DH-SFT M20x1.5 08151902 87.94 SGD
Shipped after 2017-12-21
4.5 - 35 to 51 - - - 3 Homo processing - OH1 - 44 2.5P 2 5 M2.6 2.5 0.45 1PC 1 MS-DH-SFT M2.6x0.45 08151796 12.54 SGD
Shipped after 2017-12-22
4.5 - 35 to 51 - - - 3 Homo processing - OH1 - 44 2.5P 2 5 M2.5 2.5 0.45 1PC 1 MS-DH-SFT M2.5x0.45 08151787 13.92 SGD
Shipped after 2017-12-22
4 - 35 to 51 - - - 3 Homo processing - OH1 - 42 2.5P 2 5 M2.3 2.5 0.4 1PC 1 MS-DH-SFT M2.3x0.4 08151771 16.61 SGD
Shipped after 2017-12-22
25 - 35 to 51 - - - 14 Homo processing - OH3 - 100 2.5P 4 - M18 - 2.5 1PC 1 MS-DH-SFT M18x2.5 08151875 67.21 SGD
Shipped after 2017-12-22
25 - 35 to 51 - - - 14 Homo processing - OH2 - 100 2.5P 4 - M18 - 1.5 1PC 1 MS-DH-SFT M18x1.5 08151884 67.21 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 12.5 Homo processing - OH2 - 95 2.5P 3 - M16 - 2 1PC 1 MS-DH-SFT M16x2 08151857 49.61 SGD
Shipped after 2017-12-21
20 - 35 to 51 - - - 12.5 Homo processing - OH2 - 95 2.5P 3 - M16 - 1.5 1PC 1 MS-DH-SFT M16x1.5 08151866 49.61 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 10.5 Homo processing - OH2 - 88 2.5P 3 - M14 8 2 1PC 1 MS-DH-SFT M14x2 08151832 37.44 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 10.5 Homo processing - OH2 - 88 2.5P 3 - M14 8 1.5 1PC 1 MS-DH-SFT M14x1.5 08151841 37.44 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 8.5 Homo processing - OH2 - 82 2.5P 3 9 M12 6.5 1.5 1PC 1 MS-DH-SFT M12x1.5 08151814 27.73 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 8.5 Homo processing - OH2 - 82 2.5P 3 9 M12 6.5 1.25 1PC 1 MS-DH-SFT M12x1.25 08151823 27.73 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 9 Homo processing 1/2-13UNC OH2 - 85 2.5P 3 - - 7 - 1PC 1 MS-DH-SFT 1/2-13UNC 08152234 34.88 SGD
Shipped after 2017-12-22
20 - 35 to 51 - - - 9 Homo processing 1/2-20UNF OH2 - 85 2.5P 3 - - 7 - 1PC 1 MS-DH-SFT 1/2-20UNF 08152243 34.88 SGD
Shipped after 2017-12-22
- - 35 to 51 - - - 6 Homo processing 1/4-20UNC OH2 - 62 2.5P 3 7 - 4.5 - 1PC 1 MS-DH-SFT 1/4-20UNC 08152155 14.74 SGD
Shipped after 2017-12-21
- - 35 to 51 - - - 7 Homo processing 3/8-16UNC OH2 - 75 2.5P 3 8 - 5.5 - 1PC 1 MS-DH-SFT 3/8-16UNC 08152191 22.01 SGD
Shipped after 2017-12-22
6 - 35 to 51 - - - 3 Homo processing No.4-48UNF OH1 - 44 2.5P 2 5 - 2.5 - 1PC 1 MS-DH-SFT No.4-48UNF 08152067 14.00 SGD
Shipped after 2017-12-22
8 - 35 to 51 - - - 5 Homo processing No.8-32UNC OH2 - 52 2.5P 3 7 - 4 - 1PC 1 MS-DH-SFT No.8-32UNC 08152112 12.81 SGD
Shipped after 2017-12-22
8 - 35 to 51 - - - 4 Homo processing No.6-40UNF OH1 - 48 2.5P 3 6 - 3.2 - 1PC 1 MS-DH-SFT No.6-40UNF 08152103 12.93 SGD
Shipped after 2017-12-21
- - 35 to 51 - - - 7 Homo processing 3/8-24UNF OH2 - 75 2.5P 3 8 - 5.5 - 1PC 1 MS-DH-SFT 3/8-24UNF 08152207 24.69 SGD
Shipped after 2017-12-21
7 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 21 201-3177 2.5P 5 Homogenized processing - OH2 - 52 2.5P 3 7 M4 4 0.7 1PC 1 MS-DH-SFT OH2 M4x0.7 06624195 8.90 SGD
In stock
10 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 29 201-7776 2.5P 6 Homogenized processing - OH2 - 62 2.5P 3 7 M6 4.5 1 1PC 1 MS-DH-SFT OH2 M6x1 06624213 9.73 SGD
In stock
15 M3.5-M6 have protruding centers. 35 - 51 41 201-3215 2.5P 7 Homogenized process - OH2 - 75 2.5P 3 8 M10 5.5 1.5 1PC 1 MS-DH-SFT OH2 M10 X 1.5 06624247 18.01 SGD
Shipped after 2017-12-22
18 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 48 201-3231 2.5P 8.5 Homogenized processing - OH2 - 82 2.5P 3 9 M12 6.5 1.75 1PC 1 MS-DH-SFT OH2 M12x1.75 06624256 26.21 SGD
Shipped after 2017-12-19
8 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 24 201-3185 2.5P 5.5 Homogenized processing - OH2 - 60 2.5P 3 7 M5 4.5 0.8 1PC 1 MS-DH-SFT OH2 M5x0.8 06624204 9.19 SGD
Shipped after 2017-12-19
5 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 19 201-3169 2.5P 4 Homogenized processing - OH2 - 46 2.5P 3 6 M3 3.2 0.5 1PC 1 MS-DH-SFT OH2 M3x0.5 06624186 9.47 SGD
In stock
13 M3.5-M6 BECOMES THE CENTER SHAFT. 35 - 51 37 201-3207 2.5P 6.2 Homogenized processing - OH2 - 70 2.5P 3 8 M8 5 1.25 1PC 1 MS-DH-SFT OH2 M8x1.25 06624222 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.

Related Products