Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reading Drills (NC-LDS)

4.50 (4)
Tip Angle Tolerance (degree)
90+/-1
Helix Angle (Degree)
20
Pricision
h7
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 25 25 151 HSS (high speed steel) HSS 217-7072 1-0364 1PC 1 NC-LDS 25x90 05596893 139.99 SGD
Shipped after 2018-06-25
53 20 20 132 HSS (high speed steel) HSS 217-7064 1-0364 1PC 1 NC-LDS 20x90 05596884 83.99 SGD
In stock
41 16 16 118 HSS (high speed steel) HSS 217-7056 1-0364 1PC 1 NC-LDS 16x90 05596875 56.99 SGD
In stock
36 12 12 108 HSS (high speed steel) HSS 217-7048 1-0364 1PC 1 NC-LDS 12x90 05596866 45.99 SGD
In stock
11 3 3 48 High-speed-steel (HSS) 217-6998 - 1PC 1 NC-LDS 3x90 05596814 11.99 SGD
In stock
15 4 4 54 High-speed-steel (HSS) 217-7005 - 1PC 1 NC-LDS 4x90 05596823 13.99 SGD
In stock
20 6 6 72 High-speed-steel (HSS) 217-7013 - 1PC 1 NC-LDS 6x90 05596832 16.99 SGD
In stock
26 8 8 81 High-speed-steel (HSS) 217-7021 - 1PC 1 NC-LDS 8x90 05596841 20.99 SGD
In stock
30 10 10 93 High-speed-steel (HSS) 217-7030 - 1PC 1 NC-LDS 10x90 05596857 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Chamfering with letter milling and lettering
4
From Japan
On 2017-09-14 18:16:34
I am using it for processing aluminum material. I use it without any problem. I think that it is cheap and good. "
This review is about item#5596841.
Center of small parts access
5
From Japan
On 2017-06-08 09:54:58
Aluminum alloy and brass are many and hard material is unknown, but it is good not to run well and run away.
This review is about item#5596814.
Positioned choking work
5
From Japan
On 2017-04-04 15:53:36
When using it with a general-purpose milling machine, it feels easy to position because it is a step like a conventional center drill.
This review is about item#5596814.
chamfer
4
From Japan
On 2014-07-08 23:28:45
No ~ The chamfering work with the milling machine became very easy! It is good - a leading drill!
This review is about item#05596884.

Related Products