Buy more than* S$200* and get FREE SHIPPING

New roll tap (For steel)(NRT)

3.50 (2)
Chamfer
2P
...see all>
Product Options
ADD TO CART
Pricision Nominal Designation Overall Length L (mm) 2014 TRUSCO Published Page Screw Diameter Lower Neck Part L1 (mm) Pitch (mm) TRUSCO Part Number Material Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Nominal Designation Overall Length L (mm) 2014 TRUSCO Published Page Screw Diameter Lower Neck Part L1 (mm) Pitch (mm) TRUSCO Part Number Material Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RH9 - 82 - M12 - 1.5 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH9 B M12x1.5 09019272 42.99 SGD
Shipped after 2018-04-27
RH8 - 82 - M12 - 1.75 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH8 B M12x1.75 09019193 42.99 SGD
Shipped after 2018-04-27
RH5 - 36 - M1.7 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M1.7x0.35 09019692 22.99 SGD
Shipped after 2018-04-27
RH4 - 70 - M8 - 1 - High-speed steel (HSS) 2P (blind hole for) 8 5 - 6.2 Homo processing 1PC 1 NRT RH4 B M8x1 09018992 29.99 SGD
Shipped after 2018-04-27
RH4 - 52 - M4 20 0.7 - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH4 B M4x0.7 09018816 15.99 SGD
Shipped after 2018-04-26
RH7 - 70 - M8 - 1.25 - High-speed steel (HSS) 2P 8 5 18 6.2 Homo processing 1PC 1 NRT RH7 B M8x1.25 06624405 24.99 SGD
Shipped after 2018-04-23
RH7 - 82 - M12 - 1.5 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH7 B M12x1.5 09019254 42.99 SGD
Shipped after 2018-04-27
RH7 - 75 - M10 - 1 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH7 B M10x1 09019132 36.99 SGD
Shipped after 2018-04-27
RH5 - 48 - M3.5 18 0.6 - High-speed steel (HSS) - - - 9 4 Homo processing 1PC 1 NRT RH5 B M3.5x0.6 06624362 14.99 SGD
Shipped after 2018-04-27
RH5 - 75 - M10 - 1.5 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH5 B M10x1.5 09019035 37.99 SGD
Shipped after 2018-04-27
RH9 - 88 - M14 - 1.5 - High-speed steel (HSS) 2P (blind hole for) - 8 25 10.5 Homo processing 1PC 1 NRT RH9 B M14x1.5 09019412 57.99 SGD
Shipped after 2018-04-27
RH8 - 75 - M10 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH8 B M10x1.25 09019096 34.99 SGD
Shipped after 2018-04-27
RH9 - 62 - M6 24 1 - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 6 Homo processing 1PC 1 NRT RH9 B M6x1 09018913 19.99 SGD
Shipped after 2018-04-27
RH9 - 60 - M5 22 0.8 - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH9 B M5x0.8 09018877 17.99 SGD
Shipped after 2018-04-27
RH9 - 52 - M4 20 0.7 - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH9 B M4x0.7 09018834 15.99 SGD
Shipped after 2018-04-27
RH9 - 95 - M16 - 1.5 - High-speed steel (HSS) 2P (blind hole for) - - 27 12.5 Homo processing 1PC 1 NRT RH9 B M16x1.5 09019455 70.99 SGD
Shipped after 2018-04-27
RH9 - 75 - M10 - 1.5 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH9 B M10x1.5 09019053 34.99 SGD
Shipped after 2018-04-27
RH5 - 40 - M2 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M2x0.25 09019796 29.99 SGD
Shipped after 2018-04-27
RH5 - 75 - M10 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH5 B M10x1.25 09019071 34.99 SGD
Shipped after 2018-04-27
RH4 - 62 - M6 24 1 - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 6 Homo processing 1PC 1 NRT RH4 B M6x1 09018895 19.99 SGD
Shipped after 2018-04-26
RH7 - 82 - M12 - 1 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH7 B M12x1 09019351 56.99 SGD
Shipped after 2018-04-27
RH7 - 75 - M10 - 1.5 - High-speed steel (HSS) 2P 8 5.5 19 7 Homo processing 1PC 1 NRT RH7 B M10x1.5 06624423 29.99 SGD
Shipped after 2018-04-26
RH7 - 75 - M10 - 1.25 - High-speed steel (HSS) - - - 19 7 Homo processing 1PC 1 NRT RH7 B M10x1.25 06624414 29.99 SGD
Shipped after 2018-04-26
RH5 - 70 - M8 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 8 5 - 6.2 Homo processing 1PC 1 NRT RH5 B M8x1.25 09018956 28.99 SGD
Shipped after 2018-04-27
RH5 - 44 1-0299 M2.6 - 0.45 633-4130 High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M2.6x0.45 09019945 14.99 SGD
Shipped after 2018-04-24
RH5 - 44 - M2.5 - 0.45 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M2.5x0.45 09019893 17.99 SGD
Shipped after 2018-04-27
RH5 - 75 - M10 - 1 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH5 B M10x1 09019114 36.99 SGD
Shipped after 2018-04-27
RH5 - 36 - M1.6 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M1.6x0.35 09019674 22.99 SGD
Shipped after 2018-04-27
RH5 - 34 - M1.4 - 0.3 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 9 3 Homo processing 1PC 1 NRT RH5 B M1.4x0.3 09019631 22.99 SGD
Shipped after 2018-04-27
RH9 - 82 - M12 - 1 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH9 B M12x1 09019376 56.99 SGD
Shipped after 2018-04-27
RH7 - 82 - M12 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH7 B M12x1.25 09019315 42.99 SGD
Shipped after 2018-04-27
RH6 - 65 - M7 26 1 - High-speed steel (HSS) 2P (blind hole for) 8 5 - 6.2 Homo processing 1PC 1 NRT RH6 B M7x1 09018931 28.99 SGD
Shipped after 2018-04-27
RH6 - 40 - M2 - 0.4 - High-speed steel (HSS) 2P 5 2.5 12 3 Homo processing 1PC 1 NRT RH6 B M2x0.4 06624326 19.99 SGD
Shipped after 2018-04-27
RH5 - 42 - M2.3 - 0.4 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M2.3x0.4 09019857 17.99 SGD
Shipped after 2018-04-27
RH5 - 42 - M2.2 - 0.45 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M2.2x0.45 09019832 21.99 SGD
Shipped after 2018-04-27
RH5 - 30 - M1 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 7 3 Homo processing 1PC 1 NRT RH5 B M1x0.25 09019552 28.99 SGD
Shipped after 2018-04-27
RH5 - 82 - M12 - 1.5 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH5 B M12x1.5 09019236 42.99 SGD
Shipped after 2018-04-27
RH5 - 32 - M1.2 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 8 3 Homo processing 1PC 1 NRT RH5 B M1.2x0.25 09019613 25.99 SGD
Shipped after 2018-04-27
RH5 - 32 - M1.1 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 8 3 Homo processing 1PC 1 NRT RH5 B M1.1x0.25 09019595 28.99 SGD
Shipped after 2018-04-27
RH4 - 60 - M5 22 0.8 - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH4 B M5x0.8 09018852 17.99 SGD
Shipped after 2018-04-26
RH8 - 70 - M8 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 8 5 - 6.2 Homo processing 1PC 1 NRT RH8 B M8x1.25 09018974 28.99 SGD
Shipped after 2018-04-27
RH8 - 46 - M3 - 0.5 - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH8 B M3x0.5 09018773 15.99 SGD
Shipped after 2018-04-27
RH5 - 82 - M12 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH5 B M12x1.25 09019297 42.99 SGD
Shipped after 2018-04-27
RH4 - 40 - M2 - 0.4 - High-speed steel (HSS) 2P 5 2.5 12 3 Homo processing 1PC 1 NRT RH4 B M2x0.4 06624301 19.99 SGD
Shipped after 2018-04-27
RH8 - 75 - M10 - 1 - High-speed steel (HSS) 2P (blind hole for) 8 5.5 19 7 Homo processing 1PC 1 NRT RH8 B M10x1 09019157 36.99 SGD
Shipped after 2018-04-27
RH6 - 44 1-0299 M2.6 - 0.45 633-4148 High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B M2.6x0.45 09019963 14.99 SGD
Shipped after 2018-04-24
RH4 - 44 - M2.5 - 0.45 - High-speed steel (HSS) - - - 14 3 Homo processing 1PC 1 NRT RH4 B M2.5x0.45 06624344 15.99 SGD
Shipped after 2018-04-27
RH4 - 36 - M1.6 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B M1.6x0.35 09019656 22.99 SGD
Shipped after 2018-04-27
RH4 - 34 - M1.7 - 0.3 - High-speed steel (HSS) - - - 9 3 Homo processing 1PC 1 NRT RH4 B M1.4x0.3 06624283 22.99 SGD
Shipped after 2018-04-27
RH4 - 32 - M1.2 - 0.25 - High-speed steel (HSS) - - - 8 3 Homo processing 1PC 1 NRT RH4 B M1.2x0.25 06624274 22.99 SGD
Shipped after 2018-04-27
RH4 - 32 - M1.1 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 8 3 Homo processing 1PC 1 NRT RH4 B M1.1x0.25 09019577 28.99 SGD
Shipped after 2018-04-27
RH3 - 48 - M3.5 - 0.6 - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH3 B M3.5x0.6 09018791 15.99 SGD
Shipped after 2018-04-27
RH11 - 105 - M20 - 2.5 - High-speed steel (HSS) 2P (blind hole for) - - 30 15 Homo processing 1PC 1 NRT RH11 B M20x2.5 09019516 119.99 SGD
Shipped after 2018-04-27
RH3 No.1-72UNF 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH3 B No.1-72UNF 09020067 -
Discontinued
[x]
RH4 No.3-56UNF 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B No.3-56UNF 09020225 -
Discontinued
[x]
RH7 No.5-40UNC 46 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH7 B No.5-40UNC 09020365 -
Discontinued
[x]
RH7 No.8-32UNC 52 - - 20 - - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH7 B No.8-32UNC 09020523 -
Discontinued
[x]
RH8 No.12-24UNC 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH8 B No.12-24UNC 09020681 -
Discontinued
[x]
RH4 - 42 - M2.2 - 0.45 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B M2.2x0.45 09019814 21.99 SGD
Shipped after 2018-04-27
RH4 - 30 - M1 - 0.25 - High-speed steel (HSS) - - - 7 3 Homo processing 1PC 1 NRT RH4 B M1x0.25 06624265 26.99 SGD
Shipped after 2018-04-27
RH4 - 36 - M1.7 - 0.35 - High-speed steel (HSS) - - - 11 3 Homo processing 1PC 1 NRT RH4 B M1.7x0.35 06624292 21.99 SGD
Shipped after 2018-04-27
RH3 - 46 - M3 - 0.5 - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH3 B M3x0.5 09018755 15.99 SGD
Shipped after 2018-04-26
RH11 - 100 - M18 - 2.5 - High-speed steel (HSS) 2P (blind hole for) - - 29 14 Homo processing 1PC 1 NRT RH11 B M18x2.5 09019473 95.99 SGD
Shipped after 2018-04-27
RH10 - 105 - M20 - 1.5 - High-speed steel (HSS) 2P (blind hole for) - - 30 15 Homo processing 1PC 1 NRT RH10 B M20x1.5 09019534 119.99 SGD
Shipped after 2018-04-27
RH10 - 100 - M18 - 1.5 - High-speed steel (HSS) 2P (blind hole for) - - 29 14 Homo processing 1PC 1 NRT RH10 B M18x1.5 09019491 95.99 SGD
Shipped after 2018-04-26
RH4 No.2-56UNC 42 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B No.2-56UNC 09020103 -
Discontinued
[x]
RH8 1/4-20UNC 62 - - 24 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 6 Homo processing 1PC 1 NRT RH8 B 1/4-20UNC 09020767 -
Discontinued
[x]
RH10 - 95 - M16 - 2 - High-speed steel (HSS) 2P (blind hole for) - - 27 12.5 Homo processing 1PC 1 NRT RH10 B M16x2 09019437 70.99 SGD
Shipped after 2018-04-27
RH3 No.2-64UNF 42 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH3 B No.2-64UNF 09020146 -
Discontinued
[x]
RH5 No.5-40UNC 46 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH5 B No.5-40UNC 09020347 -
Discontinued
[x]
RH5 No.5-44UNF 46 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH5 B No.5-44UNF 09020383 -
Discontinued
[x]
RH10 - 82 - M12 - 1.75 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH10 B M12x1.75 09019211 45.99 SGD
Shipped after 2018-04-27
RH5 No.8-36UNF 52 - - 20 - - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH5 B No.8-36UNF 09020541 -
Discontinued
[x]
RH6 No.12-24UNC 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH6 B No.12-24UNC 09020663 -
Discontinued
[x]
RH6 No.4-48UNF 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B No.4-48UNF 09020322 -
Discontinued
[x]
RH7 No.5-44UNF 46 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH7 B No.5-44UNF 09020401 -
Discontinued
[x]
RH4 - 40 - M2 - 0.25 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B M2x0.25 09019771 29.99 SGD
Shipped after 2018-04-27
RH4 No.3-48UNC 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B No.3-48UNC 09020182 -
Discontinued
[x]
RH5 No.6-32UNC 48 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH5 B No.6-32UNC 09020426 -
Discontinued
[x]
RH5 No.8-32UNC 52 - - 20 - - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH5 B No.8-32UNC 09020505 -
Discontinued
[x]
RH6 1/4-20UNC 62 - - 24 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 6 Homo processing 1PC 1 NRT RH6 B 1/4-20UNC 09020742 -
Discontinued
[x]
RH7 No.10-32UNF 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH7 B No.10-32UNF 09020645 -
Discontinued
[x]
RH7 No.6-40UNF 48 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH7 B No.6-40UNF 09020487 -
Discontinued
[x]
RH5 No.12-28UNF 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH5 B No.12-28UNF 09020706 -
Discontinued
[x]
RH5 No.1-64UNC 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B No.1-64UNC 09020042 -
Discontinued
[x]
RH5 No.1-72UNF 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B No.1-72UNF 09020085 -
Discontinued
[x]
RH5 No.6-40UNF 48 - - - - - High-speed steel (HSS) 2P (blind hole for) 6 3.2 9 4 Homo processing 1PC 1 NRT RH5 B No.6-40UNF 09020462 -
Discontinued
[x]
RH6 No.10-24UNC 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH6 B No.10-24UNC 09020584 -
Discontinued
[x]
RH7 - 70 - M8 - 1 - High-speed steel (HSS) 2P (blind hole for) 8 5 - 6.2 Homo processing 1PC 1 NRT RH7 B M8x1 09019017 31.99 SGD
Shipped after 2018-04-27
RH6 - 44 - M2.5 - 0.45 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B M2.5x0.45 09019911 17.99 SGD
Shipped after 2018-04-27
RH6 - 42 - M2.3 - 0.4 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B M2.3x0.4 09019875 17.99 SGD
Shipped after 2018-04-27
RH6 - 82 - M12 - 1.75 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH6 B M12x1.75 09019175 42.99 SGD
Shipped after 2018-04-27
RH6 - 36 - M1.7 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B M1.7x0.35 09019717 22.99 SGD
Shipped after 2018-04-27
RH5 - 36 - M1.8 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B M1.8x0.35 09019753 22.99 SGD
Shipped after 2018-04-27
RH11 - 82 - M12 - 1.25 - High-speed steel (HSS) 2P (blind hole for) 9 6.5 23 8.5 Homo processing 1PC 1 NRT RH11 B M12x1.25 09019333 42.99 SGD
Shipped after 2018-04-27
RH5 No.0-80UNF 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B No.0-80UNF 09020006 -
Discontinued
[x]
RH5 No.2-64UNF 42 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH5 B No.2-64UNF 09020164 -
Discontinued
[x]
RH6 No.3-48UNC 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B No.3-48UNC 09020207 -
Discontinued
[x]
RH6 No.3-56UNF 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH6 B No.3-56UNF 09020243 -
Discontinued
[x]
RH7 No.12-28UNF 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH7 B No.12-28UNF 09020724 -
Discontinued
[x]
RH7 No.4-40UNC 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH7 B No.4-40UNC 09020286 -
Discontinued
[x]
RH7 No.8-36UNF 52 - - 20 - - High-speed steel (HSS) 2P (blind hole for) 7 4 - 5 Homo processing 1PC 1 NRT RH7 B No.8-36UNF 09020566 -
Discontinued
[x]
RH4 - 44 1-0299 M2.6 - 0.45 633-4121 High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B M2.6x0.45 09019927 14.99 SGD
Shipped after 2018-04-24
RH4 - 42 - M2.3 - 0.4 - High-speed steel (HSS) - - - 13 3 Homo processing 1PC 1 NRT RH4 B M2.3x0.4 06624335 15.99 SGD
Shipped after 2018-04-26
RH4 - 36 - M1.8 - 0.35 - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B M1.8x0.35 09019735 22.99 SGD
Shipped after 2018-04-27
RH10 - 88 - M14 - 2 - High-speed steel (HSS) 2P (blind hole for) - 8 25 10.5 Homo processing 1PC 1 NRT RH10 B M14x2 09019394 57.99 SGD
Shipped after 2018-04-27
RH3 No.0-80UNF 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH3 B No.0-80UNF 09019981 -
Discontinued
[x]
RH3 No.1-64UNC 36 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH3 B No.1-64UNC 09020024 -
Discontinued
[x]
RH4 No.4-48UNF 44 - - - - - High-speed steel (HSS) 2P (blind hole for) 5 2.5 - 3 Homo processing 1PC 1 NRT RH4 B No.4-48UNF 09020304 -
Discontinued
[x]
RH5 1/4-28UNF 62 - - 24 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 6 Homo processing 1PC 1 NRT RH5 B 1/4-28UNF 09020785 -
Discontinued
[x]
RH8 No.10-24UNC 60 - - 22 - - High-speed steel (HSS) 2P (blind hole for) 7 4.5 - 5.5 Homo processing 1PC 1 NRT RH8 B No.10-24UNC 09020602 -
Discontinued
[x]
RH5 - 40 - M2 - 0.4 - Heiss (HSS) 2P 5 2.5 12 3 Homogenized process 1PC 1 NRT RH5 B M2x0.4 06624317 15.99 SGD
Shipped after 2018-07-02
RH5 - 46 - M3 18 0.5 202-8395 HIGH SPEED STEEL (HSS) 2P 6 3.2 9 4 Homogenized processing 1PC 1 NRT RH5 B M3x0.5 06624353 12.99 SGD
Shipped after 2018-04-23
RH6 - 52 - M4 20 0.7 - HIGH SPEED STEEL (HSS) 2P 7 4 10 5 Homogenized processing 1PC 1 NRT RH6 B M4x0.7 06624371 13.99 SGD
Shipped after 2018-04-23
RH6 - 60 - M5 22 0.8 - HIGH SPEED STEEL (HSS) 2P 7 4.5 11 5.5 Homogenized processing 1PC 1 NRT RH6 B M5x0.8 06624387 13.99 SGD
Shipped after 2018-04-23
RH7 - 62 - M6 24 1 - HIGH SPEED STEEL (HSS) 2P 7 4.5 12 6 Homogenized processing 1PC 1 NRT RH7 B M6x1 06624396 15.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
2
From Japan
On 2017-02-09 14:33:03
I used it for the finish of the screw thread, but it broke with police at the mountain position. The screw thread was not painful, so I was able to take it easily but I was surprised.
This review is about item#6624396.
Threading to a thick walled steel pipe
5
From Japan
On 2013-10-09 13:20:14
Work efficiency has been improved compared to the products we have used until now. I would like to make it standard equipment in the future.
This review is about item#06624396.

Related Products