Buy more than* S$200* and get FREE SHIPPING

Carbide hand tap (OTT)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer
1.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Screw Diameter 2015 Trusco Published Pages Pitch (mm) TRUSCO Part Number Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter 2015 Trusco Published Pages Pitch (mm) TRUSCO Part Number Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 - 1 - - - - 22 6.2 OH3 70 4 1pc 1 OTT 1.5P OH3 M8 x1 05361422 159.99 SGD
Shipped after 2018-02-23
M1.4 - 0.3 - 1.5P 5 2.5 9 3 OH2 34 3 1pc 1 OTT M1.4 x0.3 08146442 159.99 SGD
Shipped after 2018-02-23
M12 - 1 - 1.5P 9 6.5 24 8.5 OH3 80 4 1pc 1 OTT M12 x1 08146607 279.99 SGD
Shipped after 2018-02-23
M3 - 0.5 - 1.5P 6 3.2 11 4 OH3 46 3 1pc 1 OTT 1.5P OH3 M3 x0.5 05361325 96.99 SGD
Shipped after 2018-02-23
M8 1 0371 1.25 202-0602 1.5P 8 5 22 6.2 OH4 70 4 1pc 1 OTT 1.5P OH4 M8 x1.25 05361404 139.99 SGD
Shipped after 2018-02-22
M12 - 1.25 - - - - 24 8.5 OH4 80 4 1pc 1 OTT 1.5P OH4 M12 x1.25 05361544 279.99 SGD
Shipped after 2018-02-23
M1.8 - 0.35 - 1.5P 5 2.5 11 3 OH3 36 3 1pc 1 OTT M1.8 x0.35 08146503 139.99 SGD
Shipped after 2018-02-23
M20 - 2.5 - 1.5P 15 12 35 15 OH5 105 4 1pc 1 OTT M20 x2.5 08146747 469.99 SGD
Shipped after 2018-02-23
M10 - 1 - - - - 20 7 OH3 75 4 1pc 1 OTT 1.5P OH3 M10 x1 05361483 219.99 SGD
Shipped after 2018-02-23
M1.6 - 0.35 - 1.5P 5 2.5 9 3 OH3 36 3 1pc 1 OTT M1.6 x0.35 08146467 139.99 SGD
Shipped after 2018-02-23
M2.6 - 0.45 - 1.5P 5 2.5 14 3 OH3 44 3 1pc 1 OTT M2.6 x0.45 08146582 98.99 SGD
Shipped after 2018-02-22
M16 - 1.5 - 1.5P 13 10 29 12.5 OH4 95 4 1pc 1 OTT M16 x1.5 08146686 339.99 SGD
Shipped after 2018-02-23
M18 - 2.5 - 1.5P 14 11 35 14 OH5 100 4 1pc 1 OTT M18 x2.5 08146704 409.99 SGD
Shipped after 2018-02-23
M4 - 0.7 - 1.5P 7 4 13 5 OH3 52 3 1pc 1 OTT 1.5P OH3 M4 x0.7 05361343 98.99 SGD
Shipped after 2018-02-23
M5 - 0.8 - 1.5P 7 4.5 16 5.5 OH3 60 3 1pc 1 OTT 1.5P OH3 M5 x0.8 05361361 109.99 SGD
Shipped after 2018-02-23
M10 - 1.25 - - - - 20 7 OH4 75 4 1pc 1 OTT 1.5P OH4 M10 x1.25 05361465 219.99 SGD
Shipped after 2018-02-23
M12 - 1.75 - 1.5P 9 6.5 29 8.5 OH5 82 4 1pc 1 OTT 1.5P OH5 M12 x1.75 05361501 279.99 SGD
Shipped after 2018-02-23
M1.7 - 0.35 - 1.5P 5 2.5 11 3 OH3 36 3 1pc 1 OTT M1.7 x0.35 08146485 139.99 SGD
Shipped after 2018-02-23
M2 - 0.4 - 1.5P 5 2.5 12 3 OH3 40 3 1pc 1 OTT M2 x0.4 08146521 119.99 SGD
Shipped after 2018-02-23
M14 - 2 - 1.5P 11 8 29 10.5 OH4 88 4 1pc 1 OTT M14 x2 08146625 279.99 SGD
Shipped after 2018-02-23
M20 - 1.5 - 1.5P 15 12 29 15 OH4 95 4 1pc 1 OTT M20 x1.5 08146765 469.99 SGD
Shipped after 2018-02-23
M6 - 1 - 1.5P 7 4.5 19 6 OH3 62 3 1pc 1 OTT 1.5P OH3 M6 x1 05361386 119.99 SGD
Shipped after 2018-02-23
M14 - 1.5 - 1.5P 11 8 22 10.5 OH4 88 4 1pc 1 OTT M14 x1.5 08146643 279.99 SGD
Shipped after 2018-02-23
M16 - 2 - 1.5P 13 10 29 12.5 OH5 95 4 1pc 1 OTT M16 x2 08146661 349.99 SGD
Shipped after 2018-02-23
M18 - 1.5 - 1.5P 14 11 29 14 OH4 95 4 1pc 1 OTT M18 x1.5 08146722 409.99 SGD
Shipped after 2018-02-23
M2.3 - 0.4 - 1.5P 5 2.5 13 3 OH3 42 3 1pc 1 OTT M2.3 x0.4 08146546 119.99 SGD
Shipped after 2018-02-23
M2.5 - 0.45 - 1.5P 5 2.5 14 3 OH3 44 3 1pc 1 OTT M2.5 x0.45 08146564 119.99 SGD
Shipped after 2018-02-23
M22 - 1.5 - 1.5P 16 13 29 17 OH4 95 4 1pc 1 OTT M22 x1.5 08146801 539.99 SGD
Shipped after 2018-02-23
M24 - 3 - 1.5P 18 15 35 19 OH5 120 4 1pc 1 OTT M24 x3 08146826 599.99 SGD
Shipped after 2018-02-23
M10 - 1.5 - 1.5P 8 5.5 24 7 OH4 75 4 1pc 1 OTT 1.5P OH4 M10 x1.5 05361447 219.99 SGD
Shipped after 2018-02-23
M12 - 1.5 - - - - 29 8.5 OH4 82 4 1pc 1 OTT 1.5P OH4 M12 x1.5 05361526 279.99 SGD
Shipped after 2018-02-23
M22 - 2.5 - 1.5P 16 13 35 17 OH5 115 4 1pc 1 OTT M22 x2.5 08146783 539.99 SGD
Shipped after 2018-02-23
M24 - 1.5 - 1.5P 18 15 29 19 OH4 95 4 1pc 1 OTT M24 x1.5 08146844 599.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products

OSG

OSG