Buy more than* S$200* and get FREE SHIPPING

Tap point (TiN coating)

5.00 (2)
Chamfer Lcf
5P
Surface Processing
Tin coating
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 22 37 6.2 OH3 70 M8 1.25 Below M8 have protruding centers. 8 1PC 1 TIN-POT OH3 M8x1.25 06624694 28.99 SGD
In stock
4.5 16 24 5.5 OH2 60 M5 0.8 M8 and below have protruding centers. 7 1PC 1 TIN-POT OH2 M5x0.8 06624676 21.99 SGD
In stock
4.5 19 29 6 OH2 62 M6 1 Below M8 have protruding centers. 7 1PC 1 TIN-POT OH2 M6x1 06624685 21.99 SGD
In stock
5.5 24 41 7 OH3 75 M10 1.5 M8 and below have protruding centers. 8 1PC 1 TIN-POT OH3 M10x1.5 06624712 33.99 SGD
In stock
3.2 11 19 4 OH2 46 M3 0.5 M8 and below have protruding centers. 6 1PC 1 TIN-POT OH2 M3x0.5 06624651 21.99 SGD
In stock
4 13 21 5 OH2 52 M4 0.7 M8 and below have protruding centers. 7 1PC 1 TIN-POT OH2 M4x0.7 06624667 21.99 SGD
In stock
6.5 29 48 8.5 OH4 82 M12 1.75 M8 and below have protruding centers. 9 1PC 1 TIN-POT OH4 M12x1.75 06624746 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tap processing of laser hole
5
From Japan
On 2016-02-08 15:47:24
Iron pickling t 6.0 with a laser hole of φ 6.9 with φ 6. 9 by M8 cutting tap processing, now it is 12000 shots, but there is still no change in smoothness at all. By the way, the homozygote under the same condition was finished in 12,000 shots with an imposter (I used it more than the original lifespan because it was not too noisy item).
This review is about item#06624694.
Threading of steel plate
5
From Japan
On 2011-09-13 13:44:08
It is good to be able to purchase cheaply with high accuracy, durability, no problem, price higher than other equivalent items,
This review is about item#06624667.

Related Products