Buy more than* S$200* and get FREE SHIPPING

Tap point (TiN coating)

Chamfer Lcf
5P
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 77 25 OH5 145 3 M33 3.5 22 19 1PC 1 TIN-POT M33x3.5 08155725 509.99 SGD
Shipped after 2018-05-01
30 48 10.5 OH4 88 3 M14 2 - 8 1PC 1 TIN-POT M14x2 08155567 68.99 SGD
Shipped after 2018-04-27
29 48 8.5 OH3 82 3 M12 1.5 9 6.5 1PC 1 TIN-POT OH3 M12x1.5 06624721 48.99 SGD
Shipped after 2018-04-27
39 49 32 OH4 120 4 M42 1.5 30 26 1PC 1 TIN-POT M42x1.5 08155777 799.99 SGD
Shipped after 2018-04-27
39 49 28 OH4 110 4 M36 1.5 24 21 1PC 1 TIN-POT M36x1.5 08155752 539.99 SGD
Shipped after 2018-04-27
48 74 23 OH5 135 3 M30 3.5 20 - 1PC 1 TIN-POT M30x3.5 08155707 389.99 SGD
Shipped after 2018-04-27
45 71 20 OH4 130 3 M27 1.5 - - 1PC 1 TIN-POT M27x1.5 08155691 319.99 SGD
Shipped after 2018-04-27
45 66 19 OH4 120 3 M24 1.5 - - 1PC 1 TIN-POT M24x1.5 08155673 239.99 SGD
Shipped after 2018-04-26
37 55 14 OH4 100 3 M18 2.5 - - 1PC 1 TIN-POT M18x2.5 08155603 119.99 SGD
Shipped after 2018-04-27
24 41 7 OH3 75 3 M10 1.25 8 5.5 1PC 1 TIN-POT OH3 M10x1.25 06624703 37.99 SGD
Shipped after 2018-04-27
37 47 25 OH4 110 3 M33 1.5 22 19 1PC 1 TIN-POT M33x1.5 08155734 509.99 SGD
Shipped after 2018-04-27
48 74 23 OH4 135 3 M30 1.5 20 - 1PC 1 TIN-POT M30x1.5 08155716 389.99 SGD
Shipped after 2018-04-27
- 20 4 OH2 48 3 M3.5 0.6 6 3.2 1PC 1 TIN-POT M3.5x0.6 08155551 26.99 SGD
Shipped after 2018-04-27
45 71 20 OH4 130 3 M27 3 - - 1PC 1 TIN-POT M27x3 08155682 319.99 SGD
Shipped after 2018-04-27
45 66 19 OH4 120 3 M24 3 - - 1PC 1 TIN-POT M24x3 08155664 239.99 SGD
Shipped after 2018-04-27
- - 3 OH1 36 2 M1.7 0.35 5 2.5 1PC 1 TIN-POT M1.7x0.35 08155506 38.99 SGD
Shipped after 2018-04-27
9 - 3 OH1 34 2 M1.4 0.3 5 2.5 1PC 1 TIN-POT M1.4x0.3 08155497 40.99 SGD
Shipped after 2018-04-27
57 82 28 OH5 155 4 M36 4 24 21 1PC 1 TIN-POT M36x4 08155743 539.99 SGD
Shipped after 2018-04-27
38 63 17 OH4 115 3 M22 2.5 - - 1PC 1 TIN-POT M22x2.5 08155646 189.99 SGD
Shipped after 2018-04-27
- - 3 OH2 44 2 M2.5 0.45 5 2.5 1PC 1 TIN-POT M2.5x0.45 08155533 27.99 SGD
Shipped after 2018-04-23
- - 3 OH1 42 2 M2.3 0.4 5 2.5 1PC 1 TIN-POT M2.3x0.4 08155524 32.99 SGD
Shipped after 2018-04-26
30 48 10.5 OH3 88 3 M14 1.5 - 8 1PC 1 TIN-POT M14x1.5 08155576 68.99 SGD
Shipped after 2018-04-27
37 58 15 OH4 105 3 M20 2.5 - - 1PC 1 TIN-POT M20x2.5 08155621 139.99 SGD
Shipped after 2018-04-27
32 52 12.5 OH4 95 3 M16 2 - - 1PC 1 TIN-POT M16x2 08155585 88.99 SGD
Shipped after 2018-05-01
32 52 12.5 OH3 95 3 M16 1.5 - - 1PC 1 TIN-POT M16x1.5 08155594 87.99 SGD
Shipped after 2018-04-27
37 58 15 OH4 105 3 M20 1.5 - - 1PC 1 TIN-POT M20x1.5 08155637 139.99 SGD
Shipped after 2018-04-27
60 93 32 OH5 175 4 M42 4.5 30 26 1PC 1 TIN-POT M42x4.5 08155761 799.99 SGD
Shipped after 2018-04-27
38 63 17 OH4 115 3 M22 1.5 - - 1PC 1 TIN-POT M22x1.5 08155655 199.99 SGD
Shipped after 2018-04-27
- - 3 OH2 44 2 M2.6 0.45 5 2.5 1PC 1 TIN-POT M2.6x0.45 08155542 27.99 SGD
Shipped after 2018-04-23
37 55 14 OH4 100 3 M18 1.5 - - 1PC 1 TIN-POT M18x1.5 08155612 119.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products