Buy more than* S$200* and get FREE SHIPPING

Point tap (TiN coating)

Chamfer Lcf
5P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Screw Length Lc (mm)
29
Lower Neck Part L1 (mm)
48
Chamfer
5P
Shank Diameter d (phi mm)
8.5
Pricision
OH4
Screw Type
M
Overall Length L (mm)
82
Number of Flutes
3
Screw Diameter
M12
Pitch (mm)
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TIN-POT OH4 M12 x1.25 06624737 50.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products

OSG

OSG