Buy more than* S$200* and get FREE SHIPPING

Spiral Tap (TiN coating)

1.00 (1)
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Surface Processing
Tin coating
Pricision
OH2
Number of Flutes
3
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 M3 0.5 6 3.2 3.5 19 4 1PC 1 TIN-SFT OH2 M3x0.5 06624755 21.99 SGD
In stock
52 M4 0.7 7 4 4.9 21 5 1PC 1 TIN-SFT OH2 M4x0.7 06624764 21.99 SGD
In stock
60 M5 0.8 7 4.5 5.6 24 5.5 1PC 1 TIN-SFT OH2 M5x0.8 06624773 21.99 SGD
In stock
62 M6 1 7 4.5 7 29 6 1PC 1 TIN-SFT OH2 M6x1 06624782 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
SUS 304 pouch hole
1
From Japan
On 2014-03-26 10:12:14
Made in Korea has arrived. Although it was a bit uneasy, it was disappointing as a result of using it. After all it is useless unless it is MADE IN JAPAN. . .
This review is about item#06624755.

Related Products