Buy more than* S$200* and get FREE SHIPPING

Spiral fluted tap (TiN coating)

Chamfer Lcf
2.5P
Surface Processing
Tin coating
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 4 M30 1.5 20 - - 24.5 45 74 23 OH3 1PC 1 TIN-SFT M30x1.5 08150694 -
Discontinued
[x]
115 4 M22 1.5 - - - 17.5 45 63 17 OH3 1PC 1 TIN-SFT M22x1.5 08150633 199.99 SGD
Shipped after 2018-05-29
44 2 M2.5 0.45 5 - 2.5 3.2 45 - 3 OH1 1PC 1 TIN-SFT M2.5x0.45 08150423 30.99 SGD
Shipped after 2018-05-29
100 4 M18 2.5 - - - 17.5 45 55 14 OH3 1PC 1 TIN-SFT M18x2.5 08150581 129.99 SGD
Shipped after 2018-05-29
88 3 M14 1.5 - - 8 - 45 48 10.5 OH3 1PC 1 TIN-SFT M14x1.5 08150554 68.99 SGD
Shipped after 2018-05-29
65 3 M7 1 80 - 5 7 45 33 6.2 OH2 1PC 1 TIN-SFT M7x1 08150484 31.99 SGD
Shipped after 2018-05-29
48 3 M3.5 0.6 6 - 3.2 4.2 45 20 4 OH2 1PC 1 TIN-SFT M3.5x0.6 08150441 27.99 SGD
Shipped after 2018-05-29
40 2 M2 0.4 5 - 2.5 2.8 45 - 3 OH1 1PC 1 TIN-SFT M2x0.4 08150405 34.99 SGD
Shipped after 2018-05-29
120 4 M24 3 - - - 21 45 66 19 OH4 1PC 1 TIN-SFT M24x3 08150642 249.99 SGD
Shipped after 2018-05-29
95 3 M16 1.5 - - - - 45 52 12.5 OH3 1PC 1 TIN-SFT M16x1.5 08150572 109.99 SGD
Shipped after 2018-05-28
135 4 M30 3.5 20 - - 24.5 45 74 23 OH4 1PC 1 TIN-SFT M30x3.5 08150685 -
Discontinued
[x]
120 4 M24 1.5 - - - 21 45 66 19 OH3 1PC 1 TIN-SFT M24x1.5 08150651 249.99 SGD
Shipped after 2018-05-29
105 4 M20 2.5 - - - 17.5 45 58 15 OH3 1PC 1 TIN-SFT M20x2.5 08150606 -
Discontinued
[x]
100 4 M18 1.5 - - - 17.5 45 55 14 OH3 1PC 1 TIN-SFT M18x1.5 08150597 129.99 SGD
Shipped after 2018-05-29
88 3 M14 2 - - 8 - 45 48 10.5 OH3 1PC 1 TIN-SFT M14x2 08150545 77.99 SGD
Shipped after 2018-05-28
82 3 M12 1.75 9 - 6.5 - 45 48 8.5 OH3 1PC 1 TIN-SFT M12x1.75 08150527 54.99 SGD
Shipped after 2018-05-28
75 3 M10 0.75 8 - 5.5 10.5 45 41 7 OH2 1PC 1 TIN-SFT M10x0.75 08150511 50.99 SGD
Shipped after 2018-05-29
36 2 M1.7 0.35 5 - 2.5 - 45 13.5 3 OH1 1PC 1 TIN-SFT M1.7x0.35 08150396 41.99 SGD
Shipped after 2018-05-29
82 3 M12 1.25 9 - 6.5 12 - 48 8.5 OH3 1PC 1 TIN-SFT OH3 M12x1.25 06624825 50.99 SGD
Shipped after 2018-05-29
60 3 M5 0.5 7 - 4.5 5.6 45 24 5.5 OH2 1PC 1 TIN-SFT M5x0.5 08150466 30.99 SGD
Shipped after 2018-06-22
145 4 M33 3.5 22 - 19 24.5 45 77 25 OH4 1PC 1 TIN-SFT M33x3.5 08150703 -
Discontinued
[x]
105 4 M20 1.5 - - - 17.5 45 58 15 OH3 1PC 1 TIN-SFT M20x1.5 08150615 149.99 SGD
Shipped after 2018-05-29
95 3 M16 2 - - - - 45 52 12.5 OH3 1PC 1 TIN-SFT M16x2 08150563 91.99 SGD
In stock
36 2 M1.6 0.35 5 - 2.5 - 45 13.5 3 OH1 1PC 1 TIN-SFT M1.6x0.35 08150387 42.99 SGD
Shipped after 2018-07-18
82 3 M12 1.5 9 - 6.5 12 - 48 8.5 OH3 1PC 1 TIN-SFT OH3 M12x1.5 06624834 50.99 SGD
Shipped after 2018-05-29
62 3 M6 0.75 7 - 4.5 7 45 29 6 OH2 1PC 1 TIN-SFT M6x0.75 08150475 34.99 SGD
Shipped after 2018-05-28
175 4 M42 4.5 30 - 26 31.5 45 93 32 OH4 1PC 1 TIN-SFT M42x4.5 08150746 -
Discontinued
[x]
130 4 M27 3 - - - 21 45 71 20 OH4 1PC 1 TIN-SFT M27x3 08150667 -
Discontinued
[x]
34 2 M1.4 0.3 5 - 2.5 9 45 11.5 3 OH1 1PC 1 TIN-SFT M1.4x0.3 08150371 42.99 SGD
Shipped after 2018-05-28
155 4 M36 4 24 - 21 28 45 82 28 OH4 1PC 1 TIN-SFT M36x4 08150721 -
Discontinued
[x]
110 4 M33 1.5 22 - 19 24.5 45 47 25 OH3 1PC 1 TIN-SFT M33x1.5 08150712 -
Discontinued
[x]
130 4 M27 1.5 - - - 21 45 71 20 OH3 1PC 1 TIN-SFT M27x1.5 08150676 -
Discontinued
[x]
115 4 M22 2.5 - - - 17.5 45 63 17 OH4 1PC 1 TIN-SFT M22x2.5 08150624 199.99 SGD
Shipped after 2018-05-29
82 3 M12 1 9 - 6.5 - 45 48 8.5 OH2 1PC 1 TIN-SFT M12x1 08150536 55.99 SGD
Shipped after 2018-05-29
75 3 M10 1.25 8 - 5.5 10.5 - 41 7 OH3 1PC 1 TIN-SFT OH3 M10x1.25 06624807 42.99 SGD
Shipped after 2018-05-29
70 3 M8 1 80 - 5 8.5 45 37 6.2 OH2 1PC 1 TIN-SFT M8x1 08150493 38.99 SGD
Shipped after 2018-05-29
120 4 M42 1.5 30 - 26 31.5 45 49 32 OH3 1PC 1 TIN-SFT M42x1.5 08150755 -
Discontinued
[x]
48 3 M3.5 0.6 6 - 3.2 4.2 45 20 4 OH1 1PC 1 TIN-SFT M3.5x0.6 08150457 27.99 SGD
Shipped after 2018-05-28
44 2 M2.6 0.45 5 - 2.5 3.2 45 - 3 OH1 1PC 1 TIN-SFT M2.6x0.45 08150432 27.99 SGD
Shipped after 2018-05-29
42 2 M2.3 0.4 5 - 2.5 2.8 45 - 3 OH1 1PC 1 TIN-SFT M2.3x0.4 08150414 33.99 SGD
Shipped after 2018-05-29
110 4 M36 1.5 24 - 21 28 45 49 28 OH3 1PC 1 TIN-SFT M36x1.5 08150737 -
Discontinued
[x]
75 3 M10 1 8 - 5.5 10.5 45 41 7 OH2 1PC 1 TIN-SFT M10x1 08150502 45.99 SGD
Shipped after 2018-05-29
70 3 M8 1.25 8 M3.5-M6 have protruding centers. 5 8.5 45 37 6.2 OH3 1PC 1 TIN-SFT OH3 M8x1.25 06624791 27.99 SGD
In stock
75 3 M10 1.5 8 M3.5 - M6 have protruding centers. 5.5 10.5 45 41 7 OH3 1PC 1 TIN-SFT OH3 M10x1.5 35150701 38.99 SGD
In stock
82 3 M12 1.75 9 M3.5-M6 BECOMES THE CENTER SHAFT. 6.5 12 45 48 8.5 OH3 1PC 1 TIN-SFT OH3 M12x1.75 06624843 38.99 SGD
In stock
ADD TO CART

Related Products