Buy more than* S$200* and get FREE SHIPPING

VP new roll tap (for holes)

5.00 (1)
Chamfer Lcf
4P
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Length Lc (mm) Chamfer Shank Diameter d (phi mm) Pricision Overall Length L (mm) 2014 TRUSCO Published Page Nominal Designation Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Length Lc (mm) Chamfer Shank Diameter d (phi mm) Pricision Overall Length L (mm) 2014 TRUSCO Published Page Nominal Designation Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
634-4241 12 - 3 RH4 40 - - M2 5 0.4 2.5 1PC 1 VP-NRT RH4 P M2x0.4 08237424 31.99 SGD
Shipped after 2018-01-25
634-4381 23 - 8.5 RH7 82 - - M12 9 1.5 6.5 1PC 1 VP-NRT RH7 P M12x1.5 08423563 78.99 SGD
Shipped after 2018-01-25
634-4259 9 - 4 RH4 48 - - M3.5 6 0.6 3.2 1PC 1 VP-NRT RH4 P M3.5x0.6 08423484 29.99 SGD
Shipped after 2018-01-25
634-4372 23 - 8.5 RH7 82 - - M12 9 1.25 6.5 1PC 1 VP-NRT RH7 P M12x1.25 08423572 78.99 SGD
Shipped after 2018-01-25
634-4364 23 - 8.5 RH7 82 - - M12 9 1 6.5 1PC 1 VP-NRT RH7 P M12x1 08423581 97.99 SGD
Shipped after 2018-01-25
- - - 3 RH5 40 - - M2 5 0.4 2.5 1PC 1 VP-NRT RH5 P M2x0.4 08423423 31.99 SGD
Shipped after 2018-01-25
634-4186 9 4P 3 RH4 34 - - M1.4 - 0.3 - 1PC 1 VP-NRT RH4 P M1.4x0.3 06625297 36.99 SGD
Shipped after 2018-01-25
634-4178 8 - 3 RH4 32 - - M1.2 5 0.25 2.5 1PC 1 VP-NRT RH4 P M1.2x0.25 08423371 38.99 SGD
Shipped after 2018-01-25
634-4348 19 - 7 RH7 75 - - M10 8 1.25 5.5 1PC 1 VP-NRT RH7 P M10x1.25 08423545 52.99 SGD
Shipped after 2018-01-25
634-4283 9 - 4 RH5 46 - - M3 6 0.5 3.2 1PC 1 VP-NRT RH5 P M3x0.5 08237442 27.99 SGD
In stock
- - - 6 RH9 62 - - M6 7 1 4.5 1PC 1 VP-NRT RH9 P M6x1 08423527 34.99 SGD
Shipped after 2018-01-25
- - - 5.5 RH8 60 - - M5 7 0.8 4 1PC 1 VP-NRT RH8 P M5x0.8 08423511 33.99 SGD
Shipped after 2018-01-25
634-4429 23 - 8.5 RH8 82 - - M12 9 1.75 6.5 1PC 1 VP-NRT RH8 P M12x1.75 08237564 78.99 SGD
Shipped after 2018-01-25
634-4402 - - 6.2 RH7 70 - - M8 8 1 5 1PC 1 VP-NRT RH7 P M8x1 08423536 48.99 SGD
Shipped after 2018-01-25
- - - 5 RH7 52 - - M4 7 0.7 4 1PC 1 VP-NRT RH7 P M4x0.7 08423502 31.99 SGD
Shipped after 2018-01-25
634-4356 19 - 7 RH7 75 - - M10 8 1.5 5.5 1PC 1 VP-NRT RH7 P M10x1.5 08237546 52.99 SGD
Shipped after 2018-01-25
634-4330 19 - 7 RH7 75 - - M10 8 1 5.5 1PC 1 VP-NRT RH7 P M10x1 08423554 58.99 SGD
Shipped after 2018-01-25
634-4232 - - 3 RH4 44 - - M2.6 5 0.45 2.5 1PC 1 VP-NRT RH4 P M2.6x0.45 08423457 29.99 SGD
Shipped after 2018-01-25
634-4208 7 - 3 RH4 30 - - M1 5 0.25 2.5 1PC 1 VP-NRT RH4 P M1x0.25 08423362 40.99 SGD
Shipped after 2018-01-25
- - - 3 RH5 44 - - M2.6 5 0.45 2.5 1PC 1 VP-NRT RH5 P M2.6x0.45 08423466 29.99 SGD
Shipped after 2018-01-25
- - - 3 RH5 36 - - M1.7 5 0.35 2.5 1PC 1 VP-NRT RH5 P M1.7x0.35 08423414 34.99 SGD
Shipped after 2018-01-25
634-4216 - - 3 RH4 42 - - M2.3 5 0.4 2.5 1PC 1 VP-NRT RH4 P M2.3x0.4 08423432 31.99 SGD
Shipped after 2018-01-25
634-4194 - - 3 RH4 36 - - M1.7 5 0.35 2.5 1PC 1 VP-NRT RH4 P M1.7x0.35 08423405 37.99 SGD
Shipped after 2018-01-25
- - - 3 RH4 36 - - M1.6 5 0.35 2.5 1PC 1 VP-NRT RH4 P M1.6x0.35 08423396 37.99 SGD
Shipped after 2018-01-25
634-4305 9 - 4 RH5 48 1-0437 No.6-32UNC No.6-32UNC 6 - 3.2 1PC 1 VP-NRT RH5 P No.6-32UNC 09034907 36.99 SGD
Shipped after 2018-01-22
- 9 - 4 RH6 46 - - M3 6 0.5 3.2 1PC 1 VP-NRT RH6 P M3x0.5 08423475 30.99 SGD
Shipped after 2018-01-25
634-4291 - - 3 RH5 44 1-0437 No.4-40UNC No.4-40UNC 5 - 2.5 1PC 1 VP-NRT RH5 P No.4-40UNC 09034882 36.99 SGD
Shipped after 2018-01-22
634-4267 - - 3 RH4 42 1-0437 No.2-56UNC No.2-56UNC 5 - 2.5 1PC 1 VP-NRT RH4 P No.2-56UNC 09034846 37.99 SGD
Shipped after 2018-01-22
634-4275 - - 3 RH4 44 1-0437 No.4-40UNC No.4-40UNC 5 - 2.5 1PC 1 VP-NRT RH4 P No.4-40UNC 09034864 36.99 SGD
Shipped after 2018-01-22
- 9 - 3 RH5 34 - - M1.4 5 0.3 2.5 1PC 1 VP-NRT RH5 P M1.4x0.3 08423387 36.99 SGD
Shipped after 2018-01-25
634-4224 - - 3 RH4 44 - - M2.5 5 0.45 2.5 1PC 1 VP-NRT RH4 P M2.5x0.45 08423441 29.99 SGD
Shipped after 2018-01-25
634-4313 10 - 5 RH6 52 - - M4 7 0.7 4 1PC 1 VP-NRT RH6 P M4x0.7 08237467 28.99 SGD
In stock
- 11 - 5.5 RH6 60 - - M5 7 0.8 4.5 1PC 1 VP-NRT RH6 P M5x0.8 08237485 30.99 SGD
Shipped after 2018-01-25
- 12 - 6 RH7 62 - - M6 7 1 4.5 1PC 1 VP-NRT RH7 P M6x1 08237503 31.99 SGD
Shipped after 2018-01-30
- 18 - 6.2 RH7 70 - - M8 8 1.25 5 1PC 1 VP-NRT RH7 P M8x1.25 08237521 42.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.

Related Products