Buy more than* S$200* and get FREE SHIPPING

Point tap (V coating)

5.00 (2)
Chamfer Lcf
5P
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter 2014 TRUSCO Published Page Pitch (mm) TRUSCO Part Number Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter 2014 TRUSCO Published Page Pitch (mm) TRUSCO Part Number Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 19 OH4 120 M24 - 1.5 - - - - 45 1PC 1 V-POT OH4 M24x1.5 08156023 289.99 SGD
Shipped after 2018-05-29
58 15 OH4 105 M20 - 1.5 - - - - 37 1PC 1 V-POT OH4 M20x1.5 08155987 189.99 SGD
Shipped after 2018-05-29
48 8.5 OH4 82 M12 - 1.25 - - 9 6.5 29 1PC 1 V-POT OH4 M12x1.25 08155892 61.99 SGD
Shipped after 2018-05-28
48 8.5 OH4 82 M12 - 1 - - 9 6.5 29 1PC 1 V-POT OH4 M12x1 09035092 73.99 SGD
Shipped after 2018-05-29
41 7 OH4 75 M10 - 1.5 - - 8 5.5 24 1PC 1 V-POT OH4 M10x1.5 09035047 49.99 SGD
Shipped after 2018-05-29
41 7 OH4 75 M10 - 1.25 - - 8 5.5 24 1PC 1 V-POT OH4 M10x1.25 09035056 49.99 SGD
Shipped after 2018-05-28
41 7 OH4 75 M10 - 1 - - 8 5.5 24 1PC 1 V-POT OH4 M10x1 09035065 55.99 SGD
Shipped after 2018-05-29
41 6.2 OH3 70 M8 - 1 - - 8 5.5 22 1PC 1 V-POT OH3 M8x1 08155847 45.99 SGD
Shipped after 2018-05-29
52 12.5 OH3 95 M16 - 1.5 - - - - 32 1PC 1 V-POT OH3 M16x1.5 08155944 119.99 SGD
Shipped after 2018-05-29
37 6.2 OH2 70 M8 - 1 - - 8 5 22 1PC 1 V-POT OH2 M8x1 08155831 41.99 SGD
Shipped after 2018-07-24
20 4 OH3 48 M3.5 - 0.6 - - 6 3.2 - 1PC 1 V-POT OH3 M3.5x0.6 09035013 33.99 SGD
Shipped after 2018-05-29
41 7 OH3 75 M10 - 1.25 - - 8 5.5 24 1PC 1 V-POT OH3 M10x1.25 08155856 48.99 SGD
Shipped after 2018-05-28
20 4 OH2 48 M3.5 - 0.6 - - 6 3.2 - 1PC 1 V-POT OH2 M3.5x0.6 08155795 30.99 SGD
Shipped after 2018-05-28
63 17 OH4 115 M22 - 2.5 - - - - 38 1PC 1 V-POT OH4 M22x2.5 08155996 239.99 SGD
Shipped after 2018-05-29
52 12.5 OH4 95 M16 - 2 - - - - 32 1PC 1 V-POT OH4 M16x2 08155935 119.99 SGD
Shipped after 2018-05-29
29 6 OH3 62 M6 - 1 - - 7 4.5 19 1PC 1 V-POT OH3 M6x1 08155822 33.99 SGD
Shipped after 2018-07-11
48 8.5 OH3 82 M12 - 1.5 - - 9 6.5 29 1PC 1 V-POT OH3 M12x1.5 08155883 60.99 SGD
Shipped after 2018-05-29
63 17 OH4 115 M22 - 1.5 - - - - 38 1PC 1 V-POT OH4 M22x1.5 08156005 239.99 SGD
Shipped after 2018-05-29
58 15 OH4 105 M20 - 2.5 - - - - 37 1PC 1 V-POT OH4 M20x2.5 08155971 189.99 SGD
Shipped after 2018-05-29
24 5.5 OH3 60 M5 - 0.8 - - 7 4.5 - 1PC 1 V-POT OH3 M5x0.8 08155813 31.99 SGD
In stock
21 5 OH3 52 M4 - 0.7 - - 7 4 - 1PC 1 V-POT OH3 M4x0.7 08155804 31.99 SGD
In stock
41 7 OH3 75 M10 - 1 - - 8 5.5 24 1PC 1 V-POT OH3 M10x1 08155865 53.99 SGD
Shipped after 2018-05-29
48 8.5 OH5 82 M12 - 1.75 - - 9 6.5 29 1PC 1 V-POT OH5 M12x1.75 08155874 64.99 SGD
Shipped after 2018-05-28
48 8.5 OH5 82 M12 - 1.25 - - 9 6.5 29 1PC 1 V-POT OH5 M12x1.25 09035083 64.99 SGD
Shipped after 2018-05-29
37 6.2 OH4 70 M8 - 1.25 - - 8 5 22 1PC 1 V-POT OH4 M8x1.25 09035022 45.99 SGD
Shipped after 2018-05-28
66 19 OH4 120 M24 - 3 - - - - 45 1PC 1 V-POT OH4 M24x3 08156014 289.99 SGD
Shipped after 2018-05-29
55 14 OH4 100 M18 - 2.5 - - - - 37 1PC 1 V-POT OH4 M18x2.5 08155953 149.99 SGD
Shipped after 2018-05-29
55 14 OH4 100 M18 - 1.5 - - - - 37 1PC 1 V-POT OH4 M18x1.5 08155962 149.99 SGD
Shipped after 2018-05-29
48 10.5 OH4 88 M14 - 2 - - - 8 30 1PC 1 V-POT OH4 M14x2 08155917 96.99 SGD
Shipped after 2018-05-28
48 8.5 OH4 82 M12 1-0283 1.75 201-0950 - 9 6.5 29 1PC 1 V-POT OH4 M12x1.75 06625437 55.99 SGD
Shipped after 2018-05-24
48 8.5 OH4 82 M12 - 1.5 - - 9 6.5 29 1PC 1 V-POT OH4 M12x1.5 09035074 64.99 SGD
Shipped after 2018-05-29
48 10.5 OH3 88 M14 - 1.5 - - - 8 30 1PC 1 V-POT OH3 M14x1.5 08155926 87.99 SGD
Shipped after 2018-05-29
48 8.5 OH3 82 M12 - 1 - - 9 6.5 29 1PC 1 V-POT OH3 M12x1 08155901 68.99 SGD
Shipped after 2018-05-29
19 4 OH3 46 M3 - 0.5 - M8 and below have protruding centers. 3.2 6 11 1PC 1 V-POT OH3 M3x0.5 08155786 31.99 SGD
Shipped after 2018-07-12
21 5 OH2 52 M4 - 0.7 - M8 and below have protruding centers. 7 4 13 1PC 1 V-POT OH2 M4x0.7 06625324 23.99 SGD
In stock
24 5.5 OH2 60 M5 - 0.8 - Below M8 have protruding centers. 7 4.5 16 1PC 1 V-POT OH2 M5x0.8 06625333 29.99 SGD
Shipped after 2018-05-29
29 6 OH2 62 M6 - 1 201-0895 M8 and below have protruding centers. 7 4.5 19 1PC 1 V-POT OH2 M6x1 06625342 27.99 SGD
In stock
37 6.2 OH3 70 M8 - 1.25 - Below M8 have protruding centers. 8 5 22 1PC 1 V-POT OH3 M8x1.25 06625367 31.99 SGD
In stock
41 7 OH3 75 M10 - 1.5 - M8 and below have protruding centers. 8 5.5 24 1PC 1 V-POT OH3 M10x1.5 06625394 37.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dice steel tapping process
5
From Japan
On 2014-10-02 19:36:26
I feel that I am finishing the most number of machines I have ever used
This review is about item#06625324.
Thread hole drilling of bearing inner ring for bearing unit
5
From Japan
On 2011-09-05 08:14:50
Since there is no Tin coating of the same size, we have made V coating, but this seems to have a longer life expectancy.
This review is about item#08155831.

Related Products