Buy more than* S$200* and get FREE SHIPPING

SPIRAL TAP (V COATING)

5.00 (1)
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Number of Flutes TRUSCO Part Number Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes TRUSCO Part Number Screw Diameter Angle Length Lk (mm) Pitch (mm) Angle Width K (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - M3 6 0.5 3.2 M3.5 to M6 will be projecting center. 3.5 19 4 OH2 46 1PC 1 V-SFT OH2 M3x0.5 06625446 26.99 SGD
Shipped after 2018-01-23
3 - M12 9 1.5 6.5 - - 48 8.5 OH4 82 1PC 1 V-SFT OH4 M12x1.5 08150222 59.99 SGD
Shipped after 2018-01-24
3 - M12 9 1.25 6.5 - - 48 8.5 OH4 82 1PC 1 V-SFT OH4 M12x1.25 08150231 58.99 SGD
Shipped after 2018-01-24
3 - M10 8 1 5.5 - 10.5 41 7 OH4 75 1PC 1 V-SFT OH4 M10x1 08150204 50.99 SGD
Shipped after 2018-01-24
4 - M22 - 1.5 - - 17.5 63 17 OH3 115 1PC 1 V-SFT OH3 M22x1.5 08150344 229.99 SGD
Shipped after 2018-01-24
3 - M12 9 1.25 6.5 - 12 48 8.5 OH3 82 1PC 1 V-SFT OH3 M12x1.25 06625543 59.99 SGD
Shipped after 2018-02-15
3 - M8 8 1 5 - 8.5 37 6.2 OH2 70 1PC 1 V-SFT OH2 M8x1 06625482 40.99 SGD
Shipped after 2018-01-23
3 - M3.5 6 0.6 3.2 - 4 20 4 OH2 48 1PC 1 V-SFT OH2 M3.5x0.6 06625455 27.99 SGD
Shipped after 2018-01-24
2 - M2 5 0.4 2.5 - 2.8 - 3 OH1 40 1PC 1 V-SFT OH1 M2x0.4 08150064 37.99 SGD
Shipped after 2018-01-23
2 - M2.6 5 0.45 2.5 - 3.2 - 3 OH1 44 1PC 1 V-SFT OH1 M2.6x0.45 08150091 31.99 SGD
Shipped after 2018-01-24
3 - M12 6.5 1.75 9 - - 48 8.5 OH4 82 1PC 1 V-SFT OH4 M12x1.75 08150213 58.99 SGD
Shipped after 2018-01-23
3 - M10 5.5 1.5 8 - 10.5 41 7 OH4 75 1PC 1 V-SFT OH4 M10x1.5 08150186 54.99 SGD
Shipped after 2018-01-23
3 - M10 8 1.25 5.5 - 10.5 41 7 OH4 75 1PC 1 V-SFT OH4 M10x1.25 08150195 45.99 SGD
Shipped after 2018-01-24
3 - M5 4.5 0.8 7 - 5.5 24 5.5 OH3 60 1PC 1 V-SFT OH3 M5x0.8 08150143 27.99 SGD
Shipped after 2018-01-24
4 - M20 - 2.5 - - 17.5 58 15 OH3 105 1PC 1 V-SFT OH3 M20x2.5 08150317 169.99 SGD
Shipped after 2018-01-24
3 - M12 9 1 6.5 - 12 48 8.5 OH3 82 1PC 1 V-SFT OH3 M12x1 06625534 62.99 SGD
Shipped after 2018-01-24
3 - M10 8 1.25 5.5 - 10.5 41 7 OH3 75 1PC 1 V-SFT OH3 M10x1.25 06625516 41.99 SGD
Shipped after 2018-01-23
2 - M1.4 5 0.3 2.5 - 9 11.5 3 OH1 34 1PC 1 V-SFT OH1 M1.4x0.3 08150037 46.99 SGD
Shipped after 2018-01-24
3 - M8 5 1.25 8 - 8.5 37 6.2 OH4 70 1PC 1 V-SFT OH4 M8x1.25 08150161 37.99 SGD
Shipped after 2018-01-23
3 - M3.5 6 0.6 3.2 - 4 20 4 OH3 48 1PC 1 V-SFT OH3 M3.5x0.6 08150125 30.99 SGD
Shipped after 2018-01-24
4 - M24 - 3 - - 21 66 19 OH4 120 1PC 1 V-SFT OH3 M24x3 08150353 279.99 SGD
Shipped after 2018-01-24
4 - M24 - 1.5 - - 21 66 19 OH3 120 1PC 1 V-SFT OH3 M24x1.5 08150362 279.99 SGD
Shipped after 2018-01-24
3 - M10 8 1 5.5 - 10.5 41 7 OH3 75 1PC 1 V-SFT OH3 M10x1 06625507 48.99 SGD
Shipped after 2018-01-24
3 - M8 8 1 5 - 8.5 37 6.2 OH3 70 1PC 1 V-SFT OH3 M8x1 08150177 41.99 SGD
Shipped after 2018-01-24
3 - M6 4.5 1 7 - 7 29 6 OH3 62 1PC 1 V-SFT OH3 M6x1 08150152 27.99 SGD
Shipped after 2018-01-23
3 - M4 4 0.7 7 - 5 21 5 OH3 52 1PC 1 V-SFT OH3 M4x0.7 08150134 27.99 SGD
Shipped after 2018-01-24
3 - M16 - 1.5 - - - 52 12.5 OH3 95 1PC 1 V-SFT OH3 M16x1.5 08150283 109.99 SGD
Shipped after 2018-01-24
3 - M14 - 2 8 - - 48 10.5 OH3 88 1PC 1 V-SFT OH3 M14x2 08150256 82.99 SGD
Shipped after 2018-01-23
2 - M1.7 5 0.35 2.5 - - 13.5 3 OH1 36 1PC 1 V-SFT OH1 M1.7x0.35 08150055 42.99 SGD
Shipped after 2018-01-24
3 - M14 - 1.5 8 - - 48 10.5 OH3 88 1PC 1 V-SFT OH3 M14x1.5 08150265 78.99 SGD
Shipped after 2018-01-23
3 - M12 9 1.75 6.5 - 12 48 8.5 OH3 82 1PC 1 V-SFT OH3 M12x1.75 06625561 55.99 SGD
Shipped after 2018-01-23
3 - M12 9 1 6.5 - - 48 8.5 OH4 82 1PC 1 V-SFT OH4 M12x1 08150247 65.99 SGD
Shipped after 2018-01-24
3 - M3 3.2 0.5 6 - 3.5 19 4 OH3 46 1PC 1 V-SFT OH3 M3x0.5 08150116 27.99 SGD
Shipped after 2018-01-24
4 - M20 - 1.5 - - 17.5 58 15 OH3 105 1PC 1 V-SFT OH3 M20x1.5 08150326 169.99 SGD
Shipped after 2018-01-24
4 - M18 - 1.5 - - 17.5 55 14 OH3 100 1PC 1 V-SFT OH3 M18x1.5 08150301 139.99 SGD
Shipped after 2018-01-24
3 - M16 - 2 - - - 52 12.5 OH3 95 1PC 1 V-SFT OH3 M16x2 08150274 109.99 SGD
Shipped after 2018-01-24
2 - M2.5 5 0.45 2.5 - 3.2 - 3 OH1 44 1PC 1 V-SFT OH1 M2.5x0.45 08150082 33.99 SGD
Shipped after 2018-01-24
2 - M2.3 5 0.4 2.5 - 2.8 - 3 OH1 42 1PC 1 V-SFT OH1 M2.3x0.4 08150073 40.99 SGD
Shipped after 2018-01-23
2 - M1.6 5 0.35 2.5 - - 13.5 3 OH1 36 1PC 1 V-SFT OH1 M1.6x0.35 08150046 46.99 SGD
Shipped after 2018-01-24
4 - M22 - 2.5 - - 17.5 63 17 OH4 115 1PC 1 V-SFT OH3 M22x2.5 08150335 229.99 SGD
Shipped after 2018-01-24
4 - M18 - 2.5 - - 17.5 55 14 OH3 100 1PC 1 V-SFT OH3 M18x2.5 08150292 139.99 SGD
Shipped after 2018-01-24
3 - M12 9 1.5 6.5 - 12 48 8.5 OH3 82 1PC 1 V-SFT OH3 M12x1.5 06625552 55.99 SGD
In stock
3 - M4 7 0.7 4 M3.5-M6 BECOMES THE CENTER SHAFT. 5 21 5 OH2 52 1PC 1 V-SFT OH2 M4x0.7 05322554 23.99 SGD
In stock
3 - M5 7 0.8 4.5 M3.5-M6 have protruding centers. 5.5 24 5.5 OH2 60 1PC 1 V-SFT OH2 M5x0.8 06625464 23.99 SGD
Shipped after 2018-01-24
3 - M6 7 1 4.5 M3.5-M6 have protruding centers. 7 29 6 OH2 62 1PC 1 V-SFT OH2 M6x1 06625473 24.99 SGD
In stock
3 201-4696 M8 8 1.25 5 M3.5-M6 BECOMES THE CENTER SHAFT. 8.5 37 6.2 OH3 70 1PC 1 V-SFT OH3 M8x1.25 06625491 36.99 SGD
In stock
3 201-4718 M10 8 1.5 5.5 M3.5-M6 have protruding centers. 10.5 41 7 OH3 75 1PC 1 V-SFT OH3 M10x1.5 06625525 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing of mass production parts
5
From Japan
On 2011-12-09 14:10:24
Although difficult-to-cut materials are processed with water-soluble cutting oil, the finish of the screws and the tool life are satisfactory.
This review is about item#08150256.

Related Products