Buy more than* S$200* and get FREE SHIPPING

HARDENED STEEL FOR HAND TAP (VX-OT)

5.00 (2)
Chamfer Lcf
3P
Chamfer
3P
Surface Processing
V coating
...see all>
Product Options
ADD TO CART
Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) Material Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) 2014 TRUSCO Published Page Angle Length Lk (mm) Material Angle Width K (mm) TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1-0311 8 Cemented carbide (CARBIDE) 5 635-0488 22 - 6.2 OH3 70 5 M8 1PC 1 VX-OT OH3 3P M8x1.0 09040053 189.99 SGD
Shipped after 2018-02-21
1.5 - - Cemented carbide (CARBIDE) - - 37 - 15 OH4 105 6 M20 1PC 1 VX-OT M20x1.5 08147027 779.99 SGD
Shipped after 2018-02-26
0.45 - 5 Cemented carbide (CARBIDE) 2.5 - - - 3 OH3 44 4 M2.6 1PC 1 VX-OT M2.6x0.45 08146887 139.99 SGD
Shipped after 2018-02-26
1.5 - - Cemented carbide (CARBIDE) - - 37 - 14 OH4 100 6 M18 1PC 1 VX-OT M18x1.5 08147002 719.99 SGD
Shipped after 2018-02-26
1 - 8 Cemented carbide (CARBIDE) 5.5 - 24 - 7 OH3 75 5 M10 1PC 1 VX-OT M10x1 08146914 279.99 SGD
Shipped after 2018-02-26
0.5 1-0311 6 Cemented carbide (CARBIDE) 3.2 202-1307 - 19 4 OH3 - 4 M3 1PC 1 VX-OT 3P OH3 M3x0.5 37606371 129.99 SGD
Shipped after 2018-02-21
0.45 - 5 Cemented carbide (CARBIDE) 2.5 - - - 3 OH3 44 4 M2.5 1PC 1 VX-OT M2.5x0.45 08146871 159.99 SGD
Shipped after 2018-02-26
2.5 - - Cemented carbide (CARBIDE) - - 37 - 14 OH4 100 6 M18 1PC 1 VX-OT M18x2.5 08146993 719.99 SGD
Shipped after 2018-02-26
1.5 - 9 Cemented carbide (CARBIDE) 6.5 - 29 - 8.5 OH3 82 5 M12 1PC 1 VX-OT M12x1.5 08146923 349.99 SGD
Shipped after 2018-02-26
1.25 - 9 Cemented carbide (CARBIDE) 6.5 - 29 - 8.5 OH4 82 5 M12 1PC 1 VX-OT M12x1.25 08146932 339.99 SGD
Shipped after 2018-02-26
1 - 9 Cemented carbide (CARBIDE) 6.5 - 29 - 8.5 OH3 82 5 M12 1PC 1 VX-OT M12x1 08146941 339.99 SGD
Shipped after 2018-02-26
0.4 - 5 Cemented carbide (CARBIDE) 2.5 - - - 3 OH3 40 3 M2 1PC 1 VX-OT M2x0.4 08146853 139.99 SGD
Shipped after 2018-02-26
2.5 - - Cemented carbide (CARBIDE) - - 37 - 15 OH4 105 6 M20 1PC 1 VX-OT M20x2.5 08147011 779.99 SGD
Shipped after 2018-02-23
1.5 - - Cemented carbide (CARBIDE) - - 32 - 12.5 OH3 95 6 M16 1PC 1 VX-OT M16x1.5 08146984 599.99 SGD
Shipped after 2018-02-26
2 - - Cemented carbide (CARBIDE) 8 - 30 - 10.5 OH4 88 6 M14 1PC 1 VX-OT M14x2 08146957 509.99 SGD
Shipped after 2018-02-26
1.5 - - Cemented carbide (CARBIDE) 8 - 30 - 10.5 OH3 88 6 M14 1PC 1 VX-OT M14x1.5 08146966 509.99 SGD
Shipped after 2018-02-26
0.4 - 5 Cemented carbide (CARBIDE) 2.5 - - - 3 OH3 42 4 M2.3 1PC 1 VX-OT M2.3x0.4 08146862 159.99 SGD
Shipped after 2018-02-26
2 - - Cemented carbide (CARBIDE) - - 32 - 12.5 OH4 95 6 M16 1PC 1 VX-OT M16x2 08146975 599.99 SGD
Shipped after 2018-02-26
1.25 - 8 Cemented carbide (CARBIDE) 5.5 - 24 - 7 OH3 75 5 M10 1PC 1 VX-OT M10x1.25 08146905 279.99 SGD
Shipped after 2018-02-26
0.7 - 7 Carbide alloy (CARBIDE) 4 202-2621 13 21 5 OH3 52 4 M4 1PC 1 VX-OT 3P OH3 M4x0.7 05361571 129.99 SGD
In stock
0.8 - 7 Carbide alloy (CARBIDE) 4.5 - 16 24 5.5 OH3 60 4 M5 1PC 1 VX-OT 3P OH3 M5x0.8 05361587 139.99 SGD
In stock
1 - 7 Carbide alloy (CARBIDE) 4.5 - 19 29 6 OH3 62 5 M6 1PC 1 VX-OT 3P OH3 M6x1 05361596 149.99 SGD
In stock
1.25 - 8 Carbide alloy (CARBIDE) 5 - 22 - 6.2 OH3 70 5 M8 1PC 1 VX-OT 3P OH3 M8x1.25 37606387 189.99 SGD
Shipped after 2018-02-23
1.5 - 8 Carbide alloy (CARBIDE) 5.5 - 24 - 7 OH3 75 5 M10 1PC 1 VX-OT 3P OH3 M10x1.5 05361614 279.99 SGD
In stock
1.75 - 9 Cemented carbide 6.5 - 29 - 8.5 OH3 82 5 M12 1PC 1 Two holes 05361623 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.

Related Products