Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powdered high-speed 2 blade short end mill (V-XPM-EDS)

Tolerance
0--0.030
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Helix Angle Blade Length (mm) 2015 Trusco Published Pages Overall Length (mm) TRUSCO Part Number Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Helix Angle Blade Length (mm) 2015 Trusco Published Pages Overall Length (mm) TRUSCO Part Number Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 85 11 12 - 22 1 0504 85 200-0741 32 22 12 1pc 1 V-XPM-EDS 11 05367607 77.99 SGD
Shipped after 2018-06-26
12 85 12 12 - 22 - 85 - 32 22 12 1pc 1 V-XPM-EDS 12 05367616 79.99 SGD
Shipped after 2018-06-26
13 90 13 12 - 26 - 90 - 32 26 12 1pc 1 V-XPM-EDS 13 05367625 109.99 SGD
Shipped after 2018-06-26
14 95 14 16 - 26 1 0504 95 200-0776 32 26 16 1pc 1 V-XPM-EDS 14 05367634 97.99 SGD
Shipped after 2018-06-26
10 75 10 10 - 18 - 75 - 32 18 10 1pc 1 V-XPM-EDS 10 05367591 63.99 SGD
Shipped after 2018-06-26
15 100 15 16 - 30 - 100 - 32 30 16 1pc 1 V-XPM-EDS 15 05367643 119.99 SGD
Shipped after 2018-06-26
17 100 17 16 - 34 1 0504 100 200-0806 32 34 16 1pc 1 V-XPM-EDS 17 05367661 139.99 SGD
Shipped after 2018-06-26
- - 18 16 32degree 34 1 0504 100 200-0814 - - - 1pc 1 V-XPM-EDS 18 05367677 139.99 SGD
Shipped after 2018-06-26
- - 19 20 32degree 38 1 0504 115 200-0822 - - - 1pc 1 V-XPM-EDS 19 05367686 179.99 SGD
Shipped after 2018-06-26
16 100 16 16 - 30 1 0504 100 200-0792 32 30 16 1pc 1 V-XPM-EDS 16 05367652 129.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products

OSG

OSG