Buy more than* S$200* and get FREE SHIPPING

Powdered high-speed multi-blade Haiheri short end mill (V-XPM-EHS)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (mm) Helix Angle Number of Blades Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (mm) Helix Angle Number of Blades Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200-1306 65 - 3 50 8 8 4 65 4 8 8 1 0504 0--0.035 1pc 1 V-XPM-EHS 4 x3F 05366636 59.99 SGD
Shipped after 2018-02-28
- 75 - 4 50 20 10 8 75 8 10 20 - 0--0.040 1pc 1 V-XPM-EHS 8 x4F 05366697 65.99 SGD
Shipped after 2018-02-28
- 65 - 3 50 15 8 6 65 6 8 15 - 0--0.035 1pc 1 V-XPM-EHS 6 x3F 03398342 60.99 SGD
Shipped after 2018-02-27
- 80 50degree 3 - - - - - 9 12 25 - 0--0.040 1pc 1 V-XPM-EHS 9 x3F 05366706 77.99 SGD
Shipped after 2018-02-28
200-1322 65 50degree 4 - - - - - 6 8 15 1 0504 0--0.035 1pc 1 V-XPM-EHS 6 x4F 05366663 59.99 SGD
Shipped after 2018-02-28
200-1349 75 50degree 3 - - - - - 7 10 20 1 0504 0--0.040 1pc 1 V-XPM-EHS 7 x3F 05366672 60.99 SGD
Shipped after 2018-02-28
- 75 50degree 3 - - - - - 8 10 20 - 0--0.040 1pc 1 V-XPM-EHS 8 x3F 05366681 65.99 SGD
Shipped after 2018-02-28
200-1314 65 - 3 50 10 8 5 65 5 8 10 1 0504 0--0.035 1pc 1 V-XPM-EHS 5 x3F 05366645 59.99 SGD
Shipped after 2018-02-28
- 55 50degree 3 - - - - - 3 6 6 - 0--0.035 1pc 1 V-XPM-EHS 3 x3F 05366627 59.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products

OSG

OSG