Buy more than* S$200* and get FREE SHIPPING

Powder high speed multi-blade high heel short end mill (V-XPM-EHS)

...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Tolerance Helix Angle Overall Length (mm) TRUSCO Part Number Number of Blades Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Tolerance Helix Angle Overall Length (mm) TRUSCO Part Number Number of Blades Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 11 12 30 1 0504 0--0.045 50degree 95 200-1403 3 - - - 1pc 1 V-XPM-EHS 11 x3F 05366733 84.99 SGD
Shipped after 2018-01-24
- - 14 16 35 1 0504 0--0.045 50degree 105 200-1446 4 - - - 1pc 1 V-XPM-EHS 14 x4F 05366776 129.99 SGD
Shipped after 2018-01-25
15 110 15 16 40 - 0--0.045 - 110 - 3 50 40 16 1pc 1 V-XPM-EHS 15 x3F 05366785 149.99 SGD
Shipped after 2018-01-25
- - 14 16 35 1 0504 0--0.045 50degree 105 200-1438 3 - - - 1pc 1 V-XPM-EHS 14 x3F 05366767 109.99 SGD
Shipped after 2018-01-24
12 95 12 12 30 - 0--0.045 - 95 - 3 50 30 12 1pc 1 V-XPM-EHS 12 x3F 05366742 109.99 SGD
Shipped after 2018-01-25
- - 12 12 30 1 0504 0--0.045 50degree 95 200-1411 4 - - - 1pc 1 V-XPM-EHS 12 x4F 05366751 109.99 SGD
Shipped after 2018-01-25
10 90 10 12 25 - 0--0.040 - 90 - 3 50 25 12 1pc 1 V-XPM-EHS 10 x3F 03398351 82.99 SGD
Shipped after 2018-01-25
- - 15 16 40 - 0--0.045 50degree 110 - 4 - - - 1pc 1 V-XPM-EHS 15 x4F 05366794 149.99 SGD
Shipped after 2018-01-25
- - 16 16 40 - 0--0.045 50degree 110 - 4 - - - 1pc 1 V-XPM-EHS 16 x4F 05366812 149.99 SGD
Shipped after 2018-01-25
- - 10 12 25 1 0504 0--0.040 50degree 90 200-1357 4 - - - 1pc 1 V-XPM-EHS 10 x4F 05366724 70.99 SGD
Shipped after 2018-01-24
16 110 16 16 40 - 0--0.045 - 110 - 3 50 40 16 1pc 1 V-XPM-EHS 16 x3F 05366803 149.99 SGD
Shipped after 2018-01-25
- - 18 20 40 - 0--0.045 50degree 120 - 3 - - - 1pc 1 V-XPM-EHS 18 x3F 05366821 189.99 SGD
Shipped after 2018-01-25
- - 18 20 40 - 0--0.045 50degree 120 - 4 - - - 1pc 1 V-XPM-EHS 18 x4F 05366837 189.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products

OSG

OSG