Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powder high speed 2 blade short end mill (XPM - EDS)

Tolerance (mm)
0--0.030
Number of Blades
2
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Helix Angle TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Helix Angle TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 6 2.2 55 2.2 6 5 - 55 - - 1pc 1 XPM-EDS 2.2 08117733 68.99 SGD
Shipped after 2018-06-29
- 4 6 1.9 55 1.9 6 4 - 55 - - 1pc 1 XPM-EDS 1.9 08117715 69.99 SGD
Shipped after 2018-06-29
- 5 6 2.3 55 2.3 6 5 - 55 - - 1pc 1 XPM-EDS 2.3 08117742 68.99 SGD
Shipped after 2018-06-29
- 5 6 2.7 55 2.7 6 5 - 55 - - 1pc 1 XPM-EDS 2.7 08117776 68.99 SGD
Shipped after 2018-06-29
- 8 8 3.1 65 3.1 8 8 0--0.030 65 - - 1pc 1 XPM-EDS 3.1 08117803 57.99 SGD
Shipped after 2018-06-29
- 8 8 3.7 65 3.7 8 8 - 65 - - 1pc 1 XPM-EDS 3.7 08117855 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.3 65 4.3 8 10 - 65 - - 1pc 1 XPM-EDS 4.3 08117907 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.1 65 5.1 8 12 - 65 - - 1pc 1 XPM-EDS 5.1 08117961 57.99 SGD
Shipped after 2018-06-29
- 14 10 6.2 70 6.2 10 14 - 70 - - 1pc 1 XPM-EDS 6.2 08118056 64.99 SGD
Shipped after 2018-06-29
- 14 10 6.3 70 6.3 10 14 - 70 - - 1pc 1 XPM-EDS 6.3 08118065 64.99 SGD
Shipped after 2018-06-29
- 14 10 6.4 70 6.4 10 14 - 70 - - 1pc 1 XPM-EDS 6.4 08118074 64.99 SGD
Shipped after 2018-06-29
- 14 10 6.9 70 6.9 10 14 - 70 - - 1pc 1 XPM-EDS 6.9 08118117 64.99 SGD
Shipped after 2018-06-29
- 18 10 8.1 75 8.1 10 18 0--0.030 75 - - 1pc 1 XPM-EDS 8.1 08118205 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.1 75 9.1 10 18 - 75 - - 1pc 1 XPM-EDS 9.1 08118284 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.7 75 9.7 10 18 - 75 - - 1pc 1 XPM-EDS 9.7 08118336 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.8 75 9.8 10 18 - 75 - - 1pc 1 XPM-EDS 9.8 08118345 72.99 SGD
Shipped after 2018-06-29
- 2.5 6 1.1 50 1.1 6 2.5 - 50 - - 1pc 1 XPM-EDS 1.1 08117645 72.99 SGD
Shipped after 2018-06-29
- 3 6 1.2 50 1.2 6 3 - 50 - - 1pc 1 XPM-EDS 1.2 08117654 72.99 SGD
Shipped after 2018-06-29
- 3 6 1.3 50 1.3 6 3 - 50 - - 1pc 1 XPM-EDS 1.3 08117663 72.99 SGD
Shipped after 2018-06-29
- 5 6 2.4 55 2.4 6 5 - 55 - - 1pc 1 XPM-EDS 2.4 08117751 68.99 SGD
Shipped after 2018-06-29
- 10 8 4.1 65 4.1 8 10 - 65 - - 1pc 1 XPM-EDS 4.1 08117882 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.2 65 5.2 8 12 - 65 - - 1pc 1 XPM-EDS 5.2 08117977 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.8 65 5.8 8 12 - 65 - - 1pc 1 XPM-EDS 5.8 08118022 57.99 SGD
Shipped after 2018-06-29
- 14 10 6.1 70 6.1 10 14 - 70 - - 1pc 1 XPM-EDS 6.1 08118047 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.1 70 7.1 10 14 - 70 - - 1pc 1 XPM-EDS 7.1 08118126 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.9 70 7.9 10 14 - 70 - - 1pc 1 XPM-EDS 7.9 08118196 64.99 SGD
Shipped after 2018-06-29
- 18 10 8.2 75 8.2 10 18 - 75 - - 1pc 1 XPM-EDS 8.2 08118214 72.99 SGD
Shipped after 2018-06-29
- 18 10 8.6 75 8.6 10 18 - 75 - - 1pc 1 XPM-EDS 8.6 08118241 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.9 75 9.9 10 18 - 75 - - 1pc 1 XPM-EDS 9.9 08118354 72.99 SGD
Shipped after 2018-06-29
- 2 6 0.8 50 0.8 6 2 - 50 - - 1pc 1 XPM-EDS 0.8 08117627 80.99 SGD
Shipped after 2018-06-29
- 2.2 6 0.9 50 0.9 6 2.2 - 50 - - 1pc 1 XPM-EDS 0.9 08117636 80.99 SGD
Shipped after 2018-06-29
- 5 6 2.1 55 2.1 6 5 - 55 - - 1pc 1 XPM-EDS 2.1 08117724 68.99 SGD
Shipped after 2018-06-29
- 8 8 3.4 65 3.4 8 8 - 65 - - 1pc 1 XPM-EDS 3.4 08117837 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.4 65 4.4 8 10 - 65 - - 1pc 1 XPM-EDS 4.4 08117916 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.3 65 5.3 8 12 - 65 - - 1pc 1 XPM-EDS 5.3 08117986 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.4 65 5.4 8 12 - 65 - - 1pc 1 XPM-EDS 5.4 08117995 57.99 SGD
Shipped after 2018-06-29
- 14 10 6.7 70 6.7 10 14 - 70 - - 1pc 1 XPM-EDS 6.7 08118092 64.99 SGD
Shipped after 2018-06-29
- 14 10 6.8 70 6.8 10 14 - 70 - - 1pc 1 XPM-EDS 6.8 08118101 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.6 70 7.6 10 14 - 70 - - 1pc 1 XPM-EDS 7.6 08118162 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.7 70 7.7 10 14 - 70 - - 1pc 1 XPM-EDS 7.7 08118171 64.99 SGD
Shipped after 2018-06-29
- 18 10 8.9 75 8.9 10 18 - 75 - - 1pc 1 XPM-EDS 8.9 08118275 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.6 75 9.6 10 18 - 75 - - 1pc 1 XPM-EDS 9.6 08118327 72.99 SGD
Shipped after 2018-06-29
- 3 6 1.4 50 1.4 6 3 - 50 - - 1pc 1 XPM-EDS 1.4 08117672 72.99 SGD
Shipped after 2018-06-29
- 3.5 6 1.6 50 1.6 6 3.5 - 50 - - 1pc 1 XPM-EDS 1.6 08117681 69.99 SGD
Shipped after 2018-06-29
- 7 6 2.8 55 2.8 6 7 - 55 - - 1pc 1 XPM-EDS 2.8 08117785 68.99 SGD
Shipped after 2018-06-29
- 8 8 3.6 65 3.6 8 8 - 65 - - 1pc 1 XPM-EDS 3.6 08117846 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.2 65 4.2 8 10 0--0.030 65 - - 1pc 1 XPM-EDS 4.2 08117891 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.6 65 4.6 8 10 - 65 - - 1pc 1 XPM-EDS 4.6 08117925 57.99 SGD
Shipped after 2018-06-29
- 14 10 7.8 70 7.8 10 14 - 70 - - 1pc 1 XPM-EDS 7.8 08118187 64.99 SGD
Shipped after 2018-06-29
- 18 10 8.3 75 8.3 10 18 - 75 - - 1pc 1 XPM-EDS 8.3 08118223 72.99 SGD
Shipped after 2018-06-29
- 18 10 8.8 75 8.8 10 18 - 75 - - 1pc 1 XPM-EDS 8.8 08118266 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.2 75 9.2 10 18 - 75 - - 1pc 1 XPM-EDS 9.2 08118293 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.4 75 9.4 10 18 - 75 - - 1pc 1 XPM-EDS 9.4 08118311 72.99 SGD
Shipped after 2018-06-29
1 0077 8 8 4 65 4 8 8 0--0.030 65 - 200-1900 1pc 1 XPM-EDS 4 05368754 38.99 SGD
Shipped after 2018-06-28
1 0077 12 8 6 65 6 8 12 0--0.030 65 - 200-1969 1pc 1 XPM-EDS 6 05368797 38.99 SGD
Shipped after 2018-06-29
1 0077 14 10 7 70 7 10 14 0--0.030 70 - 200-1993 1pc 1 XPM-EDS 7 05368815 42.99 SGD
Shipped after 2018-06-29
1 0077 7 6 3 55 3 6 7 0--0.030 55 - 200-1845 1pc 1 XPM-EDS 3 05368736 38.99 SGD
Shipped after 2018-06-29
1 0077 8 8 3.5 65 3.5 8 8 0--0.030 65 - 200-1896 1pc 1 XPM-EDS 3.5 05368745 38.99 SGD
Shipped after 2018-06-29
1 0077 10 8 4.5 65 4.5 8 10 0--0.030 65 - 200-1918 1pc 1 XPM-EDS 4.5 05368763 38.99 SGD
Shipped after 2018-06-29
1 0077 10 8 5 65 5 8 10 0--0.030 65 - 200-1926 1pc 1 XPM-EDS 5 05368772 38.99 SGD
Shipped after 2018-06-29
1 0077 - - - - 7.5 10 14 0--0.030 70 32degree 200-2001 1pc 1 XPM-EDS 7.5 05368824 42.99 SGD
Shipped after 2018-06-29
1 0077 - - - - 9 10 18 0--0.030 75 32degree 200-2043 1pc 1 XPM-EDS 9 05368851 48.99 SGD
Shipped after 2018-06-29
1 0077 2.5 6 1 50 1 6 2.5 0--0.030 50 - 200-1772 1pc 1 XPM-EDS 1 05368693 50.99 SGD
Shipped after 2018-06-29
1 0077 - - - - 1.5 6 3.5 0--0.030 50 32degree 200-1799 1pc 1 XPM-EDS 1.5 05368702 45.99 SGD
Shipped after 2018-06-29
1 0077 4 6 2 55 2 6 4 0--0.030 55 - 200-1802 1pc 1 XPM-EDS 2 05368711 43.99 SGD
Shipped after 2018-06-29
1 0077 - - - - 6.5 10 14 0--0.030 70 32degree 200-1977 1pc 1 XPM-EDS 6.5 05368806 42.99 SGD
Shipped after 2018-06-29
1 0077 18 10 9.5 75 9.5 10 18 0--0.030 75 - 200-2078 1pc 1 XPM-EDS 9.5 05368867 48.99 SGD
Shipped after 2018-06-29
1 0077 12 8 5.5 65 5.5 8 12 0--0.030 65 - 200-1942 1pc 1 XPM-EDS 5.5 05368781 38.99 SGD
Shipped after 2018-06-29
1 0077 14 10 8 70 8 10 14 0--0.030 70 - 200-2019 1pc 1 XPM-EDS 8 05368833 42.99 SGD
Shipped after 2018-06-29
1 0077 18 10 8.5 75 8.5 10 18 0--0.030 75 - 200-2035 1pc 1 XPM-EDS 8.5 05368842 48.99 SGD
Shipped after 2018-06-29
1 0077 5 6 2.5 55 2.5 6 5 0--0.030 55 - 200-1811 1pc 1 XPM-EDS 2.5 05368727 43.99 SGD
Shipped after 2018-06-29
- 3.5 6 1.7 50 1.7 6 3.5 - 50 - - 1pc 1 XPM-EDS 1.7 08117697 69.99 SGD
Shipped after 2018-06-29
- 3.5 6 1.8 50 1.8 6 3.5 - 50 - - 1pc 1 XPM-EDS 1.8 08117706 69.99 SGD
Shipped after 2018-06-29
- 5 6 2.6 55 2.6 6 5 - 55 - - 1pc 1 XPM-EDS 2.6 08117767 68.99 SGD
Shipped after 2018-06-29
- 7 6 2.9 55 2.9 6 7 - 55 - - 1pc 1 XPM-EDS 2.9 08117794 68.99 SGD
Shipped after 2018-06-29
- 8 8 3.2 65 3.2 8 8 - 65 - - 1pc 1 XPM-EDS 3.2 08117812 57.99 SGD
Shipped after 2018-06-29
- 8 8 3.3 65 3.3 8 8 - 65 - - 1pc 1 XPM-EDS 3.3 08117821 57.99 SGD
Shipped after 2018-06-29
- 8 8 3.8 65 3.8 8 8 - 65 - - 1pc 1 XPM-EDS 3.8 08117864 57.99 SGD
Shipped after 2018-06-29
- 8 8 3.9 65 3.9 8 8 - 65 - - 1pc 1 XPM-EDS 3.9 08117873 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.7 65 4.7 8 10 - 65 - - 1pc 1 XPM-EDS 4.7 08117934 57.99 SGD
Shipped after 2018-06-28
- 10 8 4.8 65 4.8 8 10 - 65 - - 1pc 1 XPM-EDS 4.8 08117943 57.99 SGD
Shipped after 2018-06-29
- 10 8 4.9 65 4.9 8 10 - 65 - - 1pc 1 XPM-EDS 4.9 08117952 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.6 65 5.6 8 12 - 65 - - 1pc 1 XPM-EDS 5.6 08118004 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.7 65 5.7 8 12 - 65 - - 1pc 1 XPM-EDS 5.7 08118013 57.99 SGD
Shipped after 2018-06-29
- 12 8 5.9 65 5.9 8 12 - 65 - - 1pc 1 XPM-EDS 5.9 08118031 57.99 SGD
Shipped after 2018-06-29
- 14 10 6.6 70 6.6 10 14 - 70 - - 1pc 1 XPM-EDS 6.6 08118083 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.2 70 7.2 10 14 - 70 - - 1pc 1 XPM-EDS 7.2 08118135 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.3 70 7.3 10 14 - 70 - - 1pc 1 XPM-EDS 7.3 08118144 64.99 SGD
Shipped after 2018-06-29
- 14 10 7.4 70 7.4 10 14 - 70 - - 1pc 1 XPM-EDS 7.4 08118153 64.99 SGD
Shipped after 2018-06-29
- 18 10 8.4 75 8.4 10 18 - 75 - - 1pc 1 XPM-EDS 8.4 08118232 72.99 SGD
Shipped after 2018-06-29
- 18 10 8.7 75 8.7 10 18 - 75 - - 1pc 1 XPM-EDS 8.7 08118257 72.99 SGD
Shipped after 2018-06-29
- 18 10 9.3 75 9.3 10 18 - 75 - - 1pc 1 XPM-EDS 9.3 08118302 72.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products

OSG

OSG