Buy more than* S$200* and get FREE SHIPPING

Powder-high-speed-steel multi blade High helix Short End mill (XPM-EHS)

2014 TRUSCO Published Page
1-0441
Helix Angle (Degree)
50
Helix Angle
50
Number of Blades
3
Material
Luxury powder HSS (high speed steel) XPM
...see all
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 200-7681 40 16 16 110 16 16 40 0 to -0.045 1PC 1 XPM-EHS 16 05369813 109.90 SGD
Shipped after 2017-06-30
120 200-7819 40 20 18 120 18 20 40 0 to -0.045 1PC 1 XPM-EHS 18 05369822 109.90 SGD
Shipped after 2017-06-30
90 200-7657 25 12 10 90 10 12 25 0 to -0.040 1PC 1 XPM-EHS 10 05369761 48.89 SGD
Shipped after 2017-06-30
95 200-7690 30 12 11 95 11 12 30 0 to -0.045 1PC 1 XPM-EHS 11 05369777 67.92 SGD
In stock
105 200-7711 35 16 14 105 14 16 35 0 to -0.045 1PC 1 XPM-EHS 14 05369795 82.78 SGD
In stock
95 200-7703 30 12 12 95 12 12 30 0 to -0.045 1PC 1 XPM-EHS 12 05369786 67.92 SGD
In stock
ADD TO CART

Related Products