Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Powdered high-speed 4-blade long end mill (XPM-EML)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Helix Angle
32degree
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
10
Blade Length (mm)
45
Tolerance
0-+0.030
Overall Length (mm)
100
Number of Blades
4
TRUSCO Part Number
201-0119
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 XPM-EML 10 05368115 61.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products

OSG

OSG