Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Security Wire Lock

Caution
Even slot size is corresponding, sometimes depth inside the slot does not correspond depending upon the type
Wire Length (m)
1.7
Wire Diameter (phi mm)
4
Compatible
Personal computers with a security slot for 3-3.8 x 7-7.5 mm
Accessories
Key x 2 sheets, wire strapping tape (total length: 150 mm / 2 mm thick ), control pad 3 (1.6 mm 1 piece in the thickness 0.8 mm 1 sheet, thickness 0.4 mm 1 piece in the thickness )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-7C 06342095 48.99 SGD
In stock
ADD TO CART

Related Products