Buy more than* S$200* and get FREE SHIPPING

Reamer punch

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Hardness
HRC40
Material
S45C
...see all>
Product Options
ADD TO CART
Size D (mm) Dimension d (phi mm) Dimension L2 (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size D (mm) Dimension d (phi mm) Dimension L2 (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 15 25 100 150 420 1pc 1 RP-21.5 02228974 14.99 SGD
Shipped after 2018-05-29
26.5 21 25 130 180 730 1pc 1 RP-26.5 02229017 24.99 SGD
Shipped after 2018-05-29
22.5 16 25 100 150 450 1pc 1 RP-22.5 02228983 15.99 SGD
Shipped after 2018-05-29
24.5 19 25 100 150 540 1pc 1 RP-24.5 02229001 15.99 SGD
Shipped after 2018-05-29
17.5 12 20 90 130 240 1pc 1 RP-17.5 02228956 13.99 SGD
Shipped after 2018-05-29
20.5 14 25 100 150 360 1pc 1 RP-20.5 02228965 14.99 SGD
Shipped after 2018-05-29
23.5 18 25 100 150 500 1pc 1 RP-23.5 02228992 15.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to hole the iron plate
5
From Japan
On 2015-04-16 19:08:03
It is very easy to use and satisfied. · Because multiple reamer punch is included in the tool box together, it is very helpful if you stamp the size.
This review is about item#02228956.

Related Products